General Purpose AC MotorsMarathon AC motors are devices that transform electrical current into mechanical rotational energy or torque, by employing alternating current (AC) from an electrical power grid or electrical generator.(203 Products)
Vector MotorsFeature MAX GUARD insulation system, NEMA Design A and aluminium / rolled steel / cast iron construction. Designed in compliance with UL and CSA standards, and are ideal for VFD applications requiring full torque at zero speed(50 Products)
Brake MotorsHigh-performance brake motors suitable for use on conveyors, door operators, machine tools, hoists and speed reducers for holding or stopping loads instantly. Feature an open drip-proof / explosion-proof / totally enclosed fan-cooled design for preventing the ingress of hazardous contaminants
(3 Products)
Farm Duty MotorsIntended for use in machinery (e.g. barn cleaners, silo unloaders and bunk feeders) where high starting torque is required. Available in different mounting options, enclosures and finish options(5 Products)
Close-Coupled Pump MotorsNEMA JP and JM frame pump motors ideal for fluid handling operations in water treatment facilities or pump circulators. Feature locked, oversized, shaft-end ball bearings for reduced maintenance services
(74 Products)
Jet Pump MotorsWide range of fire pump motors, commercial motors, and square flange pool & vertical pump motors featuring single or three phase configuration capable of delivering output rates up to 350 HP. The 1-phase motors have a voltage-change plug & an enlarged conduit box for easy terminal lead connection(3 Products)
Vertical Pump MotorsContinuous-duty vertical pump motors for pumping water at speeds up to 3600 RPM. Feature a totally enclosed design capable of generating power up to 250 HP and Class F insulation for handling temperatures up to 180 deg C(1 Product)
Hazardous Location MotorsHeavy-duty explosion-proof and hazardous location Marathon electric motors featuring a rolled-steel / cast iron frame for reduced vibration and maximum rigidity. NEC compliant and ideal for use with PWM drives for Groups C and D in Class 1 and Groups F and G in Class 2(45 Products)
Washdown MotorsIdeal for applications that require high-pressure steam and chemical sterilisations, and cleaning with concentrated caustic solutions. Available in epoxy-coated steel frame and TEFC / TENV enclosures(4 Products)
Belt Drive Motors1- / 3-phase motors used for driving a pulley and belt to power HVAC equipment, like air circulators, air coolers, roof ventilators and belt-drive fans. Capable of delivering speeds up to 3600 rpm. Variants available in capacitor-start / run and split-phase designs
(2 Products)
Cooling Tower MotorsDesigned for applications in air-cooled condensers and heat exchangers, as well as in dry and wet cooling towers. Available in 50 / 60 hz variants and different hp ratings(9 Products)
Kiln MotorsIncludes energy efficient and NEMA Premium rated Marathon motors extensively used in dry kiln and other high-temperature environments. Can efficiently operate at up to 212 degrees Fahrenheit(3 Products)
Metric Three Phase MotorsHigh-performance motors with a cast iron / aluminium construction, steel fan covers and low-noise fans. Intended for use in equipment (like conveyors, pumps and compressors) requiring IEC dimensions and electrical standards(12 Products)
Condenser Fan MotorsUL-listed and CSA-certified Marathon HVAC motors designed to blow air across the condenser coil to cool the refrigerant and convert hot gas into liquid(1 Product)
Definite Purpose MotorsContinuous-duty motors ideal for applications in air compressors, cranes, power tools and livestock direct drive fans. Available in TEFC / DP / OPAO enclosure variants(1 Product)
Vector Motor BrakesCSA-certified 50 / 60 Hz motors designed for use with BlackMax motors to convert unit-mount motors into brake motors. Can withstand ambient temperatures up to 40 degrees C. Come equipped with the requisite mounting hardware(6 Products)
Motor AccessoriesDrip covers designed for use with ODP or TEFC motors to resist the ingress of solid and liquid contaminants into the motor housing. Separate C-frame motor kits and motor mounting kits also available(126 Products)
Caster AccessoriesMarathon Motors caster accessories, such as high strength swivel locks for heavy duty industrial casters / expanding stem kits, increase the usability of casters for operators.(3 Products)