GENTEQ

Its extensive catalogue includes capacitors, blower / motor controllers and condenser fan & replacement motors. Genteq brushless ECM motors are HVAC motors that have an in-built microprocessor controller for controlling the motor speed. These AC motors are more energy efficient in comparison to general purpose AC motors. They come equipped with ball bearings for low rotational friction and can be operated at a maximum ambient temperature of 55 degrees C. Genteq capacitors are designed to continuously adjust phase shift or current to the motor's windings for delivering a high torque output. These capacitors feature metallised polypropylene film for providing self-heating control and very low dielectric loss for motors. These CSA certified capacitors are ideal for being used only on low frequencies like 50 and 60 Hz, with a tolerance of +/-6% within the temperature range of 40 to 70 degrees C. Genteq capacitors are equipped with UL recognized, pressure-sensitive interrupters capable of interrupting available fault currents up to 10000 amperes. These units feature aluminium casing and steel covers to resist corrosion.

See More

Request a Quote

Product Categories

GENTEQ Brushless ECM Motors

Brushless ECM MotorsIncludes a wide range of Genteq ECM motors, popularly referred to as variable speed motors, featuring CW and CW / CCW shaft rotation. Available in steel and aluminium frame variants(44 Products)

GENTEQ Motor Accessories

Motor AccessoriesIncludes ECM motor diagnostic tools to identify a motor control or wiring failure, and split ring adapter sets used for enlarging 2 1/4-inch resilient mounting rings to 2 1/2-inch rings(11 Products)

GENTEQ Motor Mounting Bases

Motor Mounting BasesUsed for mounting shaded-pole and PSC motors in direct drive heating and air conditioning uses. Supplied with mounting latches(1 Product)

GENTEQ Condenser Fan Motors

Condenser Fan Motors(31 Products)

GENTEQ Parts

Parts(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Genteq motors cross individual references to the equivalent Dayton or Century model numbers. So, if you're looking for a competitor motor that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Genteq motor available.

Shipping

These Genteq motors range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Genteq motors are delivered by courier shipment and air freight for minimum downtime.

About Genteq

Its extensive catalogue includes capacitors, blower / motor controllers and condenser fan & replacement motors. Genteq brushless ECM motors are HVAC motors that have an in-built microprocessor controller for controlling the motor speed. These AC motors are more energy efficient in comparison to general purpose AC motors. They come equipped with ball bearings for low rotational friction and can be operated at a maximum ambient temperature of 55 degrees C. Genteq capacitors are designed to continuously adjust phase shift or current to the motor's windings for delivering a high torque output. These capacitors feature metallised polypropylene film for providing self-heating control and very low dielectric loss for motors. These CSA certified capacitors are ideal for being used only on low frequencies like 50 and 60 Hz, with a tolerance of +/-6% within the temperature range of 40 to 70 degrees C. Genteq capacitors are equipped with UL recognized, pressure-sensitive interrupters capable of interrupting available fault currents up to 10000 amperes. These units feature aluminium casing and steel covers to resist corrosion.

Major Trade Names

EON Motors

EON Motors

These motors are used for air handlers, HVAC furnaces, fan filters and variable air volume systems. They feature an ECM toolbox based programming software and offer variable speed operation ranging from 200 to 1200 rpm. These motors provide 6kV surge protection and come with a fully integrated conne...

ctor ensuring protection from contaminants & moisture.

Ensite Motors

Ensite Motors

These constant-torque, brushless DC motors are operated by Near Field Communication (NFC) technology to allow programming through the app without manually powering the motor. These motors feature an internal permanent magnet rotor running at speeds ranging between 600 & 1100 rpm and deliver a maximu...

m efficiency of 80%. They are equipped with a sensor-less sine drive to lower noise and have five selectable constant torque settings that are controlled by 24VAC inputs.

Evergreen EM Motors

Evergreen EM Motors

They are designed for the replacement of direct drive blower motors in air handlers and light commercial indoor furnaces that were originally designed with standard ECM motors. These Genteq motors feature Regal's rotation sensing technology to determine motor direction automatically and have no comp...

lex wiring & configuration. They offer off-ramp & soft start for noiseless operation and deliver speeds from 600 to 1200 rpm. These UL and CSA approved motors are available in 1/3, 1/2, 3/4 and 1 hp variants.

Genteq Competitive Advantages

FORTIFI Systems

FORTIFI Systems

Powered by Perceptiv intelligence, Genteq FORTIFI systems are a complete ecosystem of sensors, motors, software and hardware for monitoring & controlling components to keep refrigeration equipment running. They help equipment stay online and in running condition, reducing maintenance costs and reporting food safety. These FORTIFI systems send real-...

time notifications for operating parameters like changes in fan speed, temperature and motor power draw, when they go beyond their range. They facilitate users to control fan speeds manually from anywhere, just via an internet connection.

Frequently Asked Questions

Where can I mount the controller on a Regal heb or dec star?

The three standard options for controller mounting are side panel mounting, motor mounting (radial only) and scroll mounting.

Where are Genteq capacitors made?

Genteq capacitors are manufactured in Fort Wayne, Indiana.

Are Genteq ECM products UL recognised?

Yes, Genteq ECM products are UL approved.