Bench Vises

Filter

PALMGREN -

Multi Jaw Rotating Bench Vises

StyleModelMax. Jaw OpeningHeightThroat DepthJaw TypeDuty RatingSwivel AngleMaterialOverall HeightPrice (ex. VAT)
A96295035"10 5/8"3 1/2"GroovedStandard360°Cast Iron10 5/8"€349.14
B96295046"7 3/4"3 1/2"Grooved----€354.42
FERVI -

Bench Vices

StyleModelOpening SizeSlot DistanceWorking HeightJaw SizeMaterialPrice (ex. VAT)
A0174/100100 mm85 mm50 mm100 mm x 20 mmCast Iron€46.09
RFQ
A0174/125130 mm95 mm60 mm125 mm x 22 mmCast Iron€57.48
RFQ
A0174/150150 mm105 mm75 mm150 mm x 22 mmCast Iron€71.88
RFQ
WILTON TOOLS -

Woodworking Vise

StyleModelMaterialOverall WidthNumber Of Lock Down BoltsDuty RatingThroat DepthJaw TypeJaw FaceNumber Of Mounting PointsPrice (ex. VAT)
A63218Ductile Iron11 1/2"2Light Duty4"ReplaceableSerrated2€601.30
B63144Semi Steel Casting10 1/4"0Light Duty4"ReplaceableSerrated2€430.64
PALMGREN -

Combination Bench And Pipe Vise

StyleModelThroat DepthJaw OpeningOverall HeightOverall LengthPipe CapacityOverall DimensionsDuty RatingJaw TypePrice (ex. VAT)
A9629755------Heavy Duty-€611.82
B96297453 1/2"-8 1/4"13 3/4"1/4" to 21 5/8"--Replaceable€341.88
C96297463 3/4"7"8 3/4"15 3/4"1/4" to 3 1/2"-Heavy DutyReplaceable€393.36
D96297564 1/2"8 1/2"---18" x 10" x 10"--€638.88
E96297484 3/4"8 1/4"----Heavy Duty-€546.48
F96297584"9"---12" x 12" x 10"--€925.98
WILTON TOOLS -

Mechanic's Vise

Wilton mechanic's vises are used to securely clamp various workpieces during their cutting, welding and shaping stages. These vises have a 30000-psi ductile iron body with two replaceable serrated steel jaws and a 360-degree swivel angle base. Wilton vises are supplied with replaceable pipe jaws along with the main jaws, and are available in a variety of throat openings and jaw widths.

StyleModelThroat DepthOverall HeightOverall LengthOverall WidthDuty RatingJaw TypeSwivel AngleMaterialPrice (ex. VAT)
A214003 3/4"9 3/8"15 3/4"10"StandardReplaceable360°Ductile Iron€587.45
A215004 1/8"10 3/4"17 3/4"11"StandardReplaceable360°Ductile Iron€762.49
WESTWARD -

Woodworking Vise

StyleModelMax. Jaw OpeningThroat DepthOverall HeightOverall LengthOverall WidthMounting Hole Dia.Duty RatingJaw TypePrice (ex. VAT)
A10D7228"3"7"15 5/8"6 7/16"0.469"Light DutyReplaceable€236.07
A10D72310"4"9"21 13/16"8"1/2"Light DutyReplaceable€291.06
A10D72412"4"10 1/2"23 13/16"8"1/2"Light DutyReplaceable€370.89
WILTON TOOLS -

Bench Vises

Wilton bench vises are designed to hold objects safely and securely during sanding, finishing, sawing, planing, drilling and welding operations. These units feature a double-locking swivel base, providing up to 360-degree rotatable capacity, for setting the correct angle on the workpiece. They come equipped with grooved steel jaws to ensure a non-slip grip and an integral large rear anvil which acts as a shock absorber and resists impact blows of striking tools. Choose from a wide range of these workbench vises available in 4, 5 and 6 inch jaw widths on Raptor Supplies.

StyleModelMax. Jaw OpeningThroat DepthOverall HeightOverall LengthMounting Hole Dia.Duty RatingJaw TypeSwivel AnglePrice (ex. VAT)
A111043"2 1/4"6 3/8"12"0.438"StandardReplaceable360°€154.06
B111054"2 1/2"7"14 11/16"0.531"StandardReplaceable360°€269.30
B111065"3"8 3/8"16 5/8"1/2"StandardReplaceable360°€359.29
WESTWARD -

Mechanic's Vise

StyleModelDuty RatingMax. Jaw OpeningThroat DepthMaterialOverall HeightOverall LengthOverall WidthNumber Of Mounting PointsPrice (ex. VAT)
A6RA23Heavy Duty8"3 1/2"Ductile Iron10"21 5/8"9"3€309.21
A4YR98Heavy Duty4"2 1/4"Ductile Iron7 5/8"13"7 11/16"3€141.64
B4YP27Heavy Duty5"2 1/2"Ductile Iron8 3/8"13 1/2"5 1/2"3€168.01
C10D711Standard5 1/2"-Cast Iron10 1/2"14 3/4"8 3/8"4€389.55
D10D709Standard Duty8 1/4"4 5/8"Ductile Iron11 5/8"17 13/16"9 7/8"4€576.69
D10D708Standard Duty4 1/2"3 7/16"Cast Iron8 7/8"12 3/16"7 13/16"4€263.56
WESTWARD -

Workshop Vise

StyleModelDuty RatingMax. Jaw OpeningThroat DepthSwivel AngleMaterialOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A10D694Heavy Duty8"3"360°Ductile Iron8 7/8"20"8 3/8"€324.49
A10D695Heavy Duty5 1/2"3"360°Ductile Iron8 7/8"18"8 3/16"€254.57
B10D710Standard Duty4"2 1/2"180°Cast Iron6 1/2"10 1/2"6 7/16"€200.60
WILTON TOOLS -

Workshop Vise

StyleModelThroat DepthSwivel AngleDuty RatingOverall LengthJaw FaceOverall HeightOverall WidthMounting Hole Dia.Price (ex. VAT)
A632441 3/4"45°-9 3/8"Grooved4 7/8"5 3/4"-€187.27
B633002 3/4"360°Standard7 5/8"Serrated--Standard€330.61
A632482"45°Standard Duty10 1/8"Grooved5 5/16"5 5/16"0.438"€161.81
C633023 1/2"360°Standard18"Serrated9 3/4"8 3/4"Standard€527.70
C633013"360°Standard15 7/16"Serrated8 7/16"8 5/8"Standard€395.73
C633044"360°Standard22 1/4"Serrated11 7/16"9 5/16"Standard€769.47
WILTON TOOLS -

Portable Vise

StyleModelThroat DepthJaw TypeMaterialOverall HeightOverall LengthOverall WidthJaw FaceNumber Of Lock Down BoltsPrice (ex. VAT)
A331502 5/8"FixedCast Iron6 3/4"3 3/4"6 3/4"Smooth0€88.93
B632472"ReplaceableDuctile Iron10 1/8"10"5 3/8"Grooved2€242.07
WILTON TOOLS -

Combination Vises

StyleModelThroat DepthOverall HeightOverall LengthOverall WidthDuty RatingJaw TypeSwivel AngleMaterialPrice (ex. VAT)
A631873 3/4"9 1/8"15 7/8"8 1/2"StandardReplaceable360°Ductile Iron€679.72
A631884 1/8"9 13/16"16 5/8"9 3/4"StandardReplaceable360°Ductile Iron€952.94
PANAVISE -

Portable Vise, Replaceable, 360 deg

ModelItemPrice (ex. VAT)
309CY8XHU€132.40
See Details
KANCA -

Kadett Drop-Forged Vise With Swivel Base 100 mm

ModelItemPrice (ex. VAT)
KADWSB-100CY8RPY€154.68
See Details
WILTON TOOLS -

7 Inch Standard Duty Woodworking Vise with Stationary Base

ModelItemPrice (ex. VAT)
78ACY8RFR-
RFQ
WILTON TOOLS -

5 Inch Standard Duty Combination Vise with Swivel Base

ModelItemPrice (ex. VAT)
WS5CY8NHW-
RFQ
WILTON TOOLS -

6 Inch Standard Duty Combination Vise with Swivel Base

ModelItemPrice (ex. VAT)
746CY8NBV-
RFQ
KANCA -

Combination Vise

ModelItemPrice (ex. VAT)
KADPLSB200-
RFQ
KANCA -

Bench Vise

ModelItemPrice (ex. VAT)
ANV125-
RFQ
WILTON TOOLS -

8 Inch Standard Duty Combination Vise with Swivel Base

ModelItemPrice (ex. VAT)
748ACY9BXK-
RFQ
WILTON TOOLS -

5 Inch Standard Duty Combination Vise with Swivel Base

ModelItemPrice (ex. VAT)
745CY8YUH-
RFQ
12...45

Bench Vises

Bench vises are designed to hold workpieces and parts in place during filing, hammering, drilling and sawing. These bench vises are made from drop-forged cast iron / steel having tensile strengths up to 75000 psi and feature hardened steel jaws with an extra-deep throat for increased work area. Selected models have a swiveling base with double lock-down bolts and a large anvil for allowing precise positioning of objects with increments as little as 1 degree. Raptor Supplies offers an array of bench vises from brands like Westward, Wilton, Ridgid and Palmgren. Wilton combination pipe and bench vises feature a round-channel design, with a vise nut anchored at the rear to provide straight-line pull and clamping forces up to 30000 psi. These vises feature a completely enclosed spindle and nut assembly which prevents the entry of debris, ensuring a long life for lubricants. We also offer rotating bench vises from Palmgren that can rotate the head and swivel the base up to 360 degrees, locking workpieces at an interval of 45 degrees. This allows the vise jaws to be configured as pipe- and V-jaws for gripping pipes or other round objects. They come equipped with a trapezoidal-lead thread screw to withstand excessive loads and bolt-lugs on the base for secure mounting.

We are here to help!

Looking for a part not listed here?