WILTON TOOLS

The Wilton Tools catalogue includes industrial vises, bar pipes, clamps, sledges, magnetic jaw caps, ball pein hammers, planers, dust collectors, trolleys, axes and splitting wedges. The brand's bench vises are designed to hold objects safely and securely during sanding, finishing, sawing, planning, drilling and welding operations. These Wilton vises offer a double locking swivel base for added safety and provide up to 360-degree rotatable capacity for setting the correct angle on the workpiece. Further, these Wilton vises come equipped with grooved steel jaws to ensure a non-slip grip and have an integral large rear anvil that acts as a shock absorber and resists impact blows of striking tools. Wilton 90 degree clamps are ideal for applications involving right angle welding, joining or grinding. These Wilton tools are made of cast iron with a squarely machined base & sides to ensure high compression strength and have self-centring jaws for quick adjustment of workpieces. They also have slotted holes in the base for easy workbench mounting and copper-plated spindle pivots that allow the moveable jaw to provide a secure gripping of equipment parts. Choose from a wide range of these Wilton tools along with sledges and clamp accessories on Raptor Supplies, a trusted Wilton distributor.

See More

Request a Quote

Product Categories

WILTON TOOLS Bench Vises

Bench Vises(61 Products)

WILTON TOOLS Sledges

Sledges(43 Products)

WILTON TOOLS Machining Vises

Machining VisesUsed in various milling, drilling, reaming and tapping applications. Available in different types, jaw widths and throat depths(41 Products)

WILTON TOOLS C Clamps

C Clamps(99 Products)

WILTON TOOLS Ball Pein Hammers

Ball Pein Hammers(6 Products)

WILTON TOOLS Angle Clamps

Angle Clamps(3 Products)

WILTON TOOLS Magnetic Jaw Caps

Magnetic Jaw Caps(24 Products)

WILTON TOOLS Clamp Accessories

Clamp AccessoriesWilton clamp accessories include light-duty, hydraulic, mechanical and midget work positioners for positioning workpieces and holding them in place for hands-free operation in welding, assembling and intricate electronic tasks.(4 Products)

WILTON TOOLS Parts

PartsIncludes a variety of replacement parts, such as jaw inserts, jaws, spindles and spindle assemblies in copper and polyurethane materials(37 Products)

WILTON TOOLS Bar Pipe and L Clamps

Bar Pipe and L ClampsBar pipes and L-clamps by Wilton feature sliding ends that can be adjusted according to the length of a workpiece before applying pressure. These Wilton tools are suitable for woodworking 7 assembly applications and have a maximum load holding capacity of 4880 lb.(28 Products)

WILTON TOOLS Tools

Tools(23 Products)

WILTON TOOLS Workbench Accessories

Workbench Accessories(10 Products)

WILTON TOOLS Bar Clamp/Spreaders

Bar Clamp/Spreaders(8 Products)

WILTON TOOLS Grinder Accessories

Grinder Accessories(5 Products)

WILTON TOOLS Bolt Cutters

Bolt Cutters(4 Products)

WILTON TOOLS Acme Nuts

Acme Nuts(3 Products)

WILTON TOOLS Band Saw Blades

Band Saw Blades(2 Products)

WILTON TOOLS Locknuts

Locknuts(2 Products)

WILTON TOOLS Sanding Belts

Sanding Belts(2 Products)

WILTON TOOLS Air Motors

Air Motors(1 Product)

WILTON TOOLS Arbors

Arbors(1 Product)

WILTON TOOLS Bin Shelving

Bin Shelving(1 Product)

WILTON TOOLS Caster Accessories

Caster Accessories(1 Product)

WILTON TOOLS Covers

Covers(1 Product)

WILTON TOOLS Flex Coupling Hubs

Flex Coupling Hubs(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Wilton Tools cross individual references to the equivalent Westward model numbers. So, if you're looking for a competitor motor that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Wilton Tools available.

Shipping

These Wilton Tools range from small to large sizes. They may require careful packaging as some of the items may get damaged while shipping. Hence, these Wilton Tools are delivered by courier shipment and air freight for minimum downtime.

About Wilton Tools

The Wilton Tools catalogue includes industrial vises, bar pipes, clamps, sledges, magnetic jaw caps, ball pein hammers, planers, dust collectors, trolleys, axes and splitting wedges. The brand's bench vises are designed to hold objects safely and securely during sanding, finishing, sawing, planning, drilling and welding operations. These Wilton vises offer a double locking swivel base for added safety and provide up to 360-degree rotatable capacity for setting the correct angle on the workpiece. Further, these Wilton vises come equipped with grooved steel jaws to ensure a non-slip grip and have an integral large rear anvil that acts as a shock absorber and resists impact blows of striking tools. Wilton 90 degree clamps are ideal for applications involving right angle welding, joining or grinding. These Wilton tools are made of cast iron with a squarely machined base & sides to ensure high compression strength and have self-centring jaws for quick adjustment of workpieces. They also have slotted holes in the base for easy workbench mounting and copper-plated spindle pivots that allow the moveable jaw to provide a secure gripping of equipment parts. Choose from a wide range of these Wilton tools along with sledges and clamp accessories on Raptor Supplies, a trusted Wilton distributor.

Major Trade Names

Wilton Tools B.A.S.H hammers

Wilton Tools B.A.S.H hammers

Wilton tools B.A.S.H hand tools include soft face & brass sledge hammers and ball pein & cross pein hammers. These hammers have forged 46 HRC steel heads for ensuring breakage free operation even in demanding applications. These hammers offer a No-Slip grip & thick handle for ensuring high comfort w...

hile minimising vibrations against hard strikes. They feature lanyard holes for ensuring easy storage in commercial facilities.

Wilton Tools Unbreakable handle

Wilton Tools Unbreakable handle

Wilton Tools Unbreakable handle technology features steel core for completely eliminating chances of tool breaking during overstrikes. This feature ensures that the hammer head stays intact while hitting hard metal & reinforced concrete surfaces. They also feature metal rods running through the head...

& handle for preventing the hammers from bending / breaking upon hit. It ensures the hammer stays structurally sound & safe for the user.

Wilton Tools SHR strut & threaded rod shears

Wilton Tools SHR strut & threaded rod shears

Wilton Tools SHR strut & threaded rod shears cut threaded rods & back to back struts without any requirement of additional operations or deburring. These tools prevent sparking for maximising safety and productivity in commercial facilities. They feature precision machined ductile iron frames for du...

rability, minimising repair frequencies and downtime. Their hydraulic cylinder ensures accurate cutting.

Wilton Tools ATV All-Terrain Vise

Wilton Tools ATV All-Terrain Vise

Wilton Tools ATV All-Terrain Vises are designed for applications that demand high mobility in extreme environments and outdoor locations. These vises can be fixed onto vehicles to hold workpieces for cutting / furnishing in outdoor locations. They can also be mounted on benches inside metalworking o...

r woodworking facilities. They have replaceable jaws for adjusting to the application requirement on site.

Wilton Tools Competitive Advantages

Wilton Tools Pow-R-Arms

Wilton Tools Pow-R-Arms

Wilton Tools Pow-R-Arms are ideal for providing work holding support at permanent work stations, workbenches and assembly lines. These arms reposition the workpiece accurately and quickly for eliminating the requirement of clamping and unclamping, thereby minimising downtime. Their 360 degrees full swivelling work positioners set and hold the workp...

iece in position for providing hands-free production.

Wilton Tools round channel design

Wilton Tools round channel design

Wilton Tools vises feature round channel design for allowing a completely enclosed nut assembly and spindle, thereby retaining the lubrication for extended periods. This design also ensures that the contamination stays out, minimising chances of friction. Wilton vises are anchored at the rear for providing straight-line pressure & pull on the workp...

iece, resulting in high durability.

Frequently Asked Questions

How to measure Wilton vise's throat depth?

The throat depth in a vise is the vertical distance between the jaw's top edge and the main screw's top. The ideal throat depth for these vises is between 3 to 4 inches.

How to choose a suitable vise?

To choose the correct vise for the application in hand, the user should check for the throat depth of the vise. Larger throat depth vises are ideal for holding bulky and large workpieces. Additionally, bigger workpieces also require vises having bigger jaw widths.

How to choose Wilton Tools sledge hammers?

The major factors that are considered while choosing sledge hammers are shaft length, weight and material. Ideally, the sledge hammer weight ranges from 2 to 20 pounds. If the application in hand is related to demolition, the user should choose heavy sledge hammers. For other applications, light to medium duty sledge hammers are ideal.

What is the difference between a simple hammer and a sledge hammer?

The difference lies in the design of the hammer. Sledge hammers have broad, heavy and flat metal heads attached to a long handle. The long handle is designed to provide powerful swings while performing demolition operations.