Bar Pipe And L Clamps

Filter

WILTON TOOLS -

Lever Bar Clamps

StyleModelMax. Jaw OpeningThroat DepthTypeHandle LengthLoad CapacityOpeningBar ThicknessBar WidthPrice (ex. VAT)
A868108"4"Ratcheting F Clamp20"1200 lbs.8"1 1/2"1/2"€113.68
A8680012"2 3/8"Ratcheting F Clamp12"1100 lbs.4"1 1/2"1/2"€91.65
A8682012"5 1/2"Deep Reach L Clamp12"1770 lbs.12"1 3/16"0.5625"€138.71
A8683024"4 3/4"Deep Reach L Clamp24"1770 lbs.20"1 3/16"0.5625"€155.10
StyleModelMax. Jaw OpeningThroat DepthPad TypeHandle LengthNominal Clamping PressureLoad CapacityOpeningNominal Rail SizePrice (ex. VAT)
ALC44"2 3/8"Pivot4"400 lbs.400 lbs.4"19/32" x 15/64"€107.03
ALC88"4"Pivot5"660 lbs.660 lbs.8"55/64" x 11/32"€123.95
ALC1212"5 1/2"Pivot6"1200 lbs.1200 lbs.12"1 7/64" x 7/16"€167.05
FERVI -

Clamp Ratchet

StyleModelMPNPrice (ex. VAT)
AM007/250M007/250€40.20
RFQ
AM007/300M007/300€46.46
RFQ
AM007/400M007/400€50.69
RFQ
AM007/500M007/500€54.61
RFQ
AM007/600M007/600€60.80
RFQ
WILTON TOOLS -

F-Clamps

StyleModelMax. Jaw OpeningThroat DepthPad TypeLoad CapacityBar ThicknessNominal Rail SizeBar WidthNominal Clamping PressurePrice (ex. VAT)
A860004"2 1/4"Replaceable, V Groove400 lbs.1/4"7/16" x 7/32"0.4375"400 psi€34.53
B861008"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€66.71
C861308"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€98.13
C862008"4 3/4"V Grooved1800 lbs.1/2"1" x 15/32"1"-€106.11
D2400S-8C8"5 1/2"Replaceable, V Groove2660 lbs.19/32"1 3/16" x 19/32"-2660 psi-
RFQ
A860108"2 1/4"Replaceable, V Groove400 lbs.1/4"7/16" x 7/32"0.4375"400 psi€42.54
E8641012"5 1/2"Replaceable, V Groove2660 lbs.5/8"1 3/16" x 19/32"-2660 psi€240.98
F8614012"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€113.06
G8611012"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€74.58
H8650012"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€362.08
I8621012"5 1/2"Replaceable, V Groove1800 lbs.1/2"1" x 15/32"1"-€115.74
J8602012"2 1/4"Replaceable, V Groove400 lbs.1/4"7/16" x 7/32"0.4375"400 psi€50.75
D8642016"4 3/4"Replaceable, V Groove2660 lbs.5/8"1 3/16" x 19/32"-2660 psi€248.97
C8612018"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€79.86
C8615018"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€115.92
K8622018"4 3/4"Replaceable, V Groove1800 lbs.1/2"1" x 15/32"1"-€145.08
L8651018"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€391.05
M8643020"5 1/2"Replaceable, V Groove2660 lbs.5/8"1 3/16" x 19/32"-2660 psi€266.19
N8652024"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€391.07
C8623024"4 3/4"Replaceable, V Groove1800 lbs.1/2"1" x 15/32"1"-€147.30
C8616024"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€116.46
D8644024"4 3/4"Replaceable, V Groove2660 lbs.5/8"1 3/16" x 19/32"-2660 psi€282.76
D8653036"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€466.48
D8654048"7"Replaceable, V Groove4880 lbs.13/16"1 9/16" x 25/32"--€512.38
BESSEY -

Bar Clamps

StyleModelMax. Jaw OpeningThroat DepthJaw Pad TypeDuty RatingClamping ForceSlide MechanismHandle StyleShapePrice (ex. VAT)
A1200-S24-4 3/4"StandardMedium Duty1320 lbs.Clutch--€130.47
BGTR124"2 5/16"-Light Duty400 lbs.---€31.93
CBES85114"1 1/4"--600 lbs.-Sliding T-€42.94
DLM2.0044"2"Non MarringLight Duty330 lbs.Clutch--€12.91
DLM2.0066"2"Non MarringLight Duty330 lbs.---€16.17
ETGJ2.506+2K6"2 1/2"Swivel---Screwdriver-€31.47
FGTR16S6H6"2 5/16"-Light Duty540 lbs.---€69.84
GGK156"-SwivelLight Duty450 lbs.ClutchScrewdriverF€36.27
HGTR16B66"2.312"-Light Duty400 lbs.---€33.78
IGSCC4PK-C6", 12"2 1/2"SwivelLight Duty600 lbs.ClutchScrewdriverF€54.79
JGSM207"4 3/4"SwivelHeavy Duty2660 lbs.Clutch--€96.89
KTG4.008+2K8"4"Swivel---Screwdriver-€44.06
LSGL-88"4 3/4"Swivel-----€117.14
M660-S88"4"SwivelLight Duty726 lbs.ClutchSliding TF€68.38
A1200-S88"5 1/2"StandardMedium Duty1320 lbs.Clutch--€95.26
DLM2.0088"2"Non MarringLight Duty330 lbs.Clutch--€15.76
NGZ25PH10"4 3/4"SwivelMedium Duty1100 lbs.ClutchPivotingF€100.54
M660-S1212"4"SwivelLight Duty726 lbs.-Sliding TF€74.08
OCLSX-SET12"5 1/2"SwivelMedium Duty1200 lbs.Bar SlideSliding TF€226.63
KTG4.012+2K12"4"Swivel---Screwdriver-€56.27
LSGL-1212"4 3/4"Swivel-----€122.43
DLM2.01212"2"Non MarringLight Duty330 lbs.Clutch--€18.92
PTGJ2.512+2K12"2 1/2"Standard-----€32.51
NGZ30-12PH12"4 3/4"Swivel-1100 lbs.ClutchPivoting ScrewdriverF€109.89
QGK3012"2 3/8"SwivelLight Duty450 lbs.ClutchScrewdriverF€38.32
BESSEY -

Bar Clamp Clutch Double Head 3-1/2 Deep

StyleModelMax. Jaw OpeningOpeningSwivel PadThroat DepthTypeHandle LengthNominal Clamping PressureLoad CapacityPrice (ex. VAT)
ADHBC-1212"12"13 1/2"Double Head4 1/8"400 psi400 lbs.€29.01
ADHBC-2424"24"13 1/2"Double Head4 1/8"400 psi400 lbs.€32.46
BDHBC-3636"36"13 1/2"Double Head4 1/8"400 psi400 lbs.€34.36
StyleModelMax. Jaw OpeningThroat DepthHandle LengthLoad CapacityOpeningSwivel PadSpindle Dia.Bar SizePrice (ex. VAT)
AGSCC2.5066"2 1/2"3 1/2"600 lbs.6"1"2/5"0.812"€16.30
AGSCC2.51212"2 1/2"3 1/2"600 lbs.12"1"2/5"0.812"€18.31
AGSCC5.01212"5"4 15/16"1200 lbs.12"1 1/4"0.545"1 1/8"€47.94
AGSCC5.01818"5"4 15/16"1200 lbs.18"1 1/4"0.545"1 1/8"€52.48
AGSCC5.02424"5"4 15/16"1200 lbs.24"1 1/4"0.545"1 1/8"€57.96
AGSCC2.52424"2 1/2"3 1/2"600 lbs.24"1"2/5"0.812"€23.64
AGSCC2.53636"2 1/2"3 1/2"600 lbs.36"1"2/5"0.812"€28.21
StyleModelMax. Jaw OpeningNominal Clamping PressureOpeningSpindle Dia.Nominal Rail SizeBar ThicknessHandle StyleThroat DepthPrice (ex. VAT)
A2FGN78"1500 lbs.8"5/8"7/8" x 7/16"7/8"Sliding T4 3/4"€155.09
A2FGN810"2600 lbs.10"7/8"1 3/16" x 9/16"-Sliding T4 3/4"€55.73
A2FGN912"2600 lbs.12"7/8"1 3/16" x 9/16"1 3/16"Sliding T4 3/4"€61.06
BESSEY -

Rapid Action Lever Clamps

StyleModelMax. Jaw OpeningThroat DepthBar MaterialHandle LengthNominal Clamping PressureLoad CapacityOpeningWidthPrice (ex. VAT)
A1800L1210"5 1/2"Cold Drawn Alloy Steel6"1800 lbs.1800 lbs.10"7"€288.62
BPZ6.01212"6"Cold Drawn Alloy Steel3 1/2"1620 lbs.1620 lbs.12"8 1/2"-
RFQ
CLC2020"4 3/4"Steel6"1200 lbs.1200 lbs.20"6"€184.75
CLC3131"4 3/4"Steel6"1200 lbs.1200 lbs.31"6"€211.54
BESSEY -

Ratchet Clamp

StyleModelMax. Jaw OpeningPad TypeOpeningThroat DepthHandle StyleJaw Pad TypeBar MaterialHandle LengthPrice (ex. VAT)
AKLI3.0044"Pivot4"3"LeverPivotingAlloy Steel4 3/4"€39.51
AKLI3.0088"Pivot8"3"LeverPivotingAlloy Steel4 3/4"€41.84
AKLI3.001212"Pivot12"3"--Alloy Steel4 3/4"€45.25
BESSEY -

Sliding Arm Bar Clamps

StyleModelMax. Jaw OpeningThroat DepthJaw Pad TypeHandle LengthLoad CapacityScrew SizeSwivel PadBar SizePrice (ex. VAT)
AGS16K6"3 1/8"Swivel3 3/16"550 lbs.0.55"10.281"€32.74
AGS16-12K6"4 3/4"Standard3 3/8"1000 lbs.5/8"1 1/4"0.312"€46.48
B7200S-1212"8"Swivel13 1/2"7770 lbs.0.925"2"1 3/4"€887.72
CMMS-1212"2 1/4"Swivel3 1/2"400 lbs.0.312"3/4"1/4"€46.23
B7200S-1818"8"Swivel13 1/2"7770 lbs.0.925"2"1 3/4"€861.14
D1800-S1818"4 3/4"-4 1/2"1980 lbs.3/4"1 1/2"0.438"€207.36
D1800-S2424"4 3/4"-4 1/2"1980 lbs.3/4"1 1/2"0.438"€222.38
E2400S-3636"5 1/2"Swivel5"2800 lbs.3/4"1 1/2"0.438"€324.88
F4800S-3636"7"Swivel6"4880 lbs.3/4"1 1/2"0.438"€465.79
E2400S-4848"5 1/2"Swivel5"2800 lbs.3/4"1 1/2"0.438"€411.44
F4800S-4848"7"Swivel6"4880 lbs.3/4"1 1/2"0.438"€513.95
E2400S-6060"5 1/2"Swivel5"2800 lbs.3/4"1 1/2"0.438"€460.26
RFQ
F4800S-6060"7"Swivel6"4880 lbs.3/4"1 1/2"0.438"€598.17
RFQ
BESSEY -

Sliding Arm F Clamp

StyleModelMax. Jaw OpeningThroat DepthPad TypeSwivel TypeHandle LengthNominal Clamping PressureLoad CapacityOpeningPrice (ex. VAT)
AMMS-44"2 1/4"Standard, SwivelCrimped On2 1/2"400 lbs.400 lbs.4"€33.81
B2400S-88"5 1/2"Swivel MorpadRemovable4 5/8"2800 lbs.2800 lbs.8"€188.68
AMMS-88"2 1/4"Standard, SwivelCrimped On2 1/2"400 lbs.400 lbs.8"€39.09
C2400S-1212"5 1/2"Swivel MorpadRemovable4 5/8"2800 lbs.2800 lbs.12"€208.57
DDT2400-1212"8"Swivel MorpadRemovable4 5/8"1770 lbs.1770 lbs.12"€237.45
E4800S-1212"7"Swivel MorpadRemovable6 7/8"4880 lbs.4880 lbs.12"€334.93
B2400S-1616"5 1/2"Swivel MorpadRemovable4 5/8"2800 lbs.2800 lbs.16"€244.75
E4800S-1818"7"Swivel MorpadRemovable6 7/8"4880 lbs.4880 lbs.18"€355.89
B2400S-2020"5 1/2"Swivel MorpadRemovable4 5/8"2800 lbs.2800 lbs.20"€264.90
B2400S-2424"5 1/2"Swivel MorpadRemovable4 5/8"2800 lbs.2800 lbs.24"€297.51
DDT2400-2424"8"Swivel MorpadRemovable4 5/8"1770 lbs.1770 lbs.24"€347.53
E4800S-2424"7"Swivel MorpadRemovable6 7/8"4880 lbs.4880 lbs.24"€394.94
BESSEY -

U-style Bar Clamp Step Over

StyleModelMax. Jaw OpeningOpeningThroat DepthJaw Pad TypeBar MaterialTypeSwivel TypeHandle LengthPrice (ex. VAT)
ALMU2.0044"4"2"-Zinc Die CastLight Duty, Step OverReplaceable3"€9.61
BLMU2.0066"6"2"Non Marring, SwivelZinc Die CastLight Duty, Step OverReplaceable3"€10.85
CLMU2.0088"8"2"Non Marring, SwivelZinc Die CastLight Duty, Step OverReplaceable3"€12.22
WESTWARD -

Quick-Adj Steel Bar Clamps

StyleModelMax. Jaw OpeningThroat DepthTypeSwivel TypeHandle LengthNominal Clamping PressureLoad CapacityOpeningPrice (ex. VAT)
A10D5528"4"RatchetNo0.0"550 psi550 lbs.8"€60.59
B10D56612"6 7/8"Heavy DutyYes5 1/2"4500 psi4500 lbs.12"€125.37
BESSEY -

Step-Over Bar Clamps

StyleModelMax. Jaw OpeningThroat DepthPad TypeSwivel TypeHandle LengthNominal Clamping PressureLoad CapacityOpeningPrice (ex. VAT)
AJ18-810"4 3/4"Standard, SwivelSnap On4"880 lbs.880 lbs.10"€141.58
B2400-J1212"5 1/2"Morpad, SwivelRemovable4 5/8"2660 lbs.1100 lbs.12"€210.50
BESSEY -

Parallel Clamps

StyleModelMax. Jaw OpeningOpeningHandle StyleJaw Pad TypeThroat DepthBar MaterialNominal Clamping PressureBar ThicknessPrice (ex. VAT)
AKRE351212"12"ScrewdriverStatic3 3/4"Cold Drawn Steel1700 psi3/8"€80.31
AKRE352424"24"ScrewdriverStatic3 3/4"Cold Drawn Steel1700 psi3/8"€91.66
BKRE353131"31"ScrewdriverStatic-Cold Drawn Steel1700 psi3/8"€88.92
AKRE354040"40"ScrewdriverStatic3 3/4"Cold Drawn Steel1700 psi3/8"€99.12
AKRE355050"50"ScrewdriverStatic3 3/4"Cold Drawn Steel1700 psi3/8"€125.36
PALMGREN -

Standard Duty L-Clamps/Black Oxide Spindles

StyleModelSpindle Dia.CapacityPrice (ex. VAT)
A96293041/2"0" to 4"€19.80
B96293163/4"0" to 16"€56.10
C96293123/4"0" to 12"€49.50
D96293105/8"0" to 10"€39.60
E96293085/8"0" to 8"€33.66
F96293069/16"0" to 6"€23.10
STARRETT-UK -

161 Toolmakers Parallel Clamps

StyleModelMPNPrice (ex. VAT)
A161A161A€138.37
B161AA161AA€134.02
C161B161B€125.79
D161C161C€128.99
E161E161E€190.37
StyleModelMax. Jaw OpeningThroat DepthNominal Clamping PressureLoad CapacityOpeningSwivel PadNominal Rail SizeJaw Pad TypePrice (ex. VAT)
ARSC-88"4"770 lbs.770 lbs.8"1 1/4"49/64" x 3/8"Standard€72.75
ARSC-1212"5 1/2"1100 lbs.1100 lbs.12"1 1/2"63/64" x 15/32"Standard€101.92
ARSC-1818"4 3/4"1100 lbs.1100 lbs.18"1 1/2"63/64" x 15/32"Standard€127.10
WESTWARD -

I Bar Clamp Regular Duty

StyleModelMax. Jaw OpeningOpeningBar ThicknessHandle StyleThroat DepthJaw Pad TypeBar MaterialPad TypePrice (ex. VAT)
A10D58824"24"1/4"Crank1 3/4"StaticSteelSmooth€70.34
A10D59036"36"1/4"Crank1 3/4"StaticSteelSmooth€70.54
A10D59148"48"15/64"Crank1 3/4"StaticSteelSmooth€87.91
B10D59372"72"1/4"Crank1 3/4"StaticSteelSmooth€79.55
RFQ
StyleModelNominal Clamping PressureLoad CapacityBar ThicknessSwivel PadHandle StyleMax. Jaw OpeningThroat DepthJaw Pad TypePrice (ex. VAT)
A10D5591300 psi1300 lbs.1/2"1 1/4"Sliding T12"5 1/2"Swivel€52.05
A10D5602750 psi2750 lbs.9/16"1.656"Sliding T12"5 1/2"Swivel€134.48

Bar Pipe And L Clamps

Raptor Supplies offers a wide range of bar, pipe and L clamps from brands like Bessey,Irvin, Mayhew, Westward and Wilton. These are widely used in woodworking assembly applications to hold the joints securely while the glue sets. Bessey bar clamps feature an anti-slip system in which the set screw is moulded into the sliding arm and interlocks with the serrated rail to prevent slippages. These clamps have comfortable 2K composite handles which provide a better grip and a corrugated design equipped with malleable cast jaws for additional strength. They are further equipped with a profiled steel rail which acts as a dependable reinforcement against torsional forces.
Westward bar, pipe and L clamps come with an adjustable, fast-acting sliding arm with an all-steel, spring-tempered design. The adjustable swivel pads of these clamps tilt to accommodate angular workpieces. The brand's pipe clamps also have separate sliding components that can be mounted on any pipe lengths to create an additional clamp-like structure. Choose from a broad variety of these clamps available in load capacities ranging from 1000 to 1500 lb on Raptor Supplies.

We are here to help!

Looking for a part not listed here?