MAYHEW TOOLS

Mayhew Tools' catalogue comprises chisels, pry bars, punches, automotive speciality tools, inspection tools and pick-up tools. Mayhew flat chisels are made of high-strength steel and feature bevelled cutting edges to easily cut through metal screws, bolts, rivets or brackets, without the use of heating torches or forges. The brand's Mayhew compact clamps are equipped with a high-resistance braking system and hardened steel brakes to eliminate play and flex, ensuring prolonged functionality. These clamps can deliver a clamping force of up to 900 lb and feature a screwdriver-type handle with an octagonal design, enhancing grip and preventing slippage for improved control during operation.

See More

Request a Quote

Product Categories

MAYHEW TOOLS Center Punches

Center PunchesBlack-oxide / shot-blast punches featuring variable point sizes for marking / piercing small and large holes when drilling metal surfaces. Offered in 1/4 - 5/8 inch diameter options(8 Products)

MAYHEW TOOLS Parts

PartsIncludes handle and mandrel sets for use with a Mayhew 66002 hollow punch set. The mandrel comes with four levels of circumference each with a shallow groove in its side and dual cutting head that allows user to punch concentric circles in one strike. (1 Product)

MAYHEW TOOLS Punch and Chisel Sets

Punch and Chisel SetsIncludes punch and chisel sets designed for easy removal of pins, bushings and stripped screws in different carpentry, automotive repair and metalwork projects. Made from S-2 grade steel and full-shank heat treated for maximum strength. Available in 3 to 36 pc variants(30 Products)

MAYHEW TOOLS Magnetic Pickups

Magnetic PickupsUsed to easily retrieve metal objects, clean up metal shavings or pick up sharp iron objects that could cause injury. Available in flexible / telescoping / mirror variants(1 Product)

MAYHEW TOOLS Nail Pullers Wrecking and Pry Bars

Nail Pullers Wrecking and Pry BarsIdeal for pulling, prying and removing stubborn nails with less effort from wooden fixtures. Also used for lifting and positioning applications requiring greater leverage. Available in different sizes and thicknesses(39 Products)

MAYHEW TOOLS Hand Held Punches

Hand Held PunchesBlack-oxide alloy steel / steel punches suitable for splitting and cutting steel objects, as well as removing bushings or pins. Available in single-piece and round configurations with lengths ranging from 1.125 to 20.5 inches(98 Products)

MAYHEW TOOLS Chisels

ChiselsDesigned for shaping and generating straight cuts on hard materials, such as stone, wood and metal. Available in steel, CV steel and heat-treated alloy steel blade materials and diamond point, half-round and hexagonal body styles(51 Products)

MAYHEW TOOLS Hooks and Picks

Hooks and Picks(6 Products)

MAYHEW TOOLS Inspection Mirrors

Inspection MirrorsDesigned with a 180-deg swivelling head for viewing and magnifying nooks and corners of industrial machineries or automobiles. Offered in glass, acrylic and stainless-steel body options with a flexible / extendable & straight shaft(5 Products)

MAYHEW TOOLS Inspection Retrieving Tool Kits

Inspection Retrieving Tool KitsIncludes torch kit, multi tool kit and inspection pick up tool kit used for inspecting equipment and retrieving small objects from places that are hard to reach. Each kit includes a magnet, a mirror, a magnifier, a coupler and a stainless-steel antenna.(5 Products)

MAYHEW TOOLS Percussion Tools

Percussion ToolsPneumatic chisels and taper punches made of heat-treated alloy steel for long service life. Widely used for cutting metal, driving out stuck bolts or pins, removing rust and breaking up concrete(5 Products)

MAYHEW TOOLS Screwdriver Sets

Screwdriver SetsThree-piece screwdriver sets comprising two keystone slotted and one Phillips screwdriver featuring black oxide tips, an extended blade and an ergonomically designed fluted handle(2 Products)

MAYHEW TOOLS Screwdrivers

ScrewdriversSlip-resistant keystone slotted, Phillips / crosspoint and Phillips screwdrivers featuring a fluted / cushion grip handle for easy operation. Variants with up to 19 inches shank length also available(2 Products)

MAYHEW TOOLS Air Guns

Air GunsDesigned for delivering high-pressure air flow to clean residues and dust from nooks & corners of pipes and conveyor belts. Feature a pistol grip body for precise control and offered in 1/4 inch FNPT & MNPT inlet options(1 Product)

MAYHEW TOOLS Hand Scrapers

Hand Scrapers(1 Product)

MAYHEW TOOLS Nail Sets

Nail Sets3-Piece hardcap nail sets containing CV steel nails of 1/32, 2/32 and 3/32 inch point diameter. Feature a large striking surface to eliminate flying metal fragments, glancing blows and hammer kickback(1 Product)

MAYHEW TOOLS Picks Riveting/Chipping Hammers

Picks Riveting/Chipping HammersSteel made picks and hammers used for removing welding slag from a weld and welding spatter. Feature a PVC handle and available in head lengths up to 6 - 1 / 2 inches(1 Product)

MAYHEW TOOLS Screw/Bolt Extractor Sets

Screw/Bolt Extractor SetsIncludes four-piece screw extractor sets used for removing broken screws. Feature fluted cutting edges to allow easy removal of damaged screws(1 Product)

MAYHEW TOOLS Scribers and Probes

Scribers and ProbesUsed for scribing lines, removing O-rings and cotter pins, and breaking radiator connections in automotive and electrical applications. Available in straight, 90 degree, curved and complex hook tips for optimum use(1 Product)

About Mayhew Tools

Mayhew Tools' catalogue comprises chisels, pry bars, punches, automotive speciality tools, inspection tools and pick-up tools. Mayhew flat chisels are made of high-strength steel and feature bevelled cutting edges to easily cut through metal screws, bolts, rivets or brackets, without the use of heating torches or forges. The brand's Mayhew compact clamps are equipped with a high-resistance braking system and hardened steel brakes to eliminate play and flex, ensuring prolonged functionality. These clamps can deliver a clamping force of up to 900 lb and feature a screwdriver-type handle with an octagonal design, enhancing grip and preventing slippage for improved control during operation.

Major Trade Names

Dominator Scrappers

Dominator Scrappers

They are used to remove gaskets, rust, paint & carbon build-up. These tools have blades that have been ground for a sharp edge and can be re-sharpened after heavy use to restore sharpness. They have black oxide finish for added rust resistance.

Torx Bit Sets

Torx Bit Sets

Titanium coating is applied to the drivers to increase the strength and durability of each piece. They have a low-profile, dual-drive design that can be used with either a ratchet or an 11 mm wrench. These tools are tamper-resistant, produce a lot of torque and reduce the camouflage effect.

Weld Wakker Whacker

Weld Wakker Whacker

They are used to separate spot welds or bonded panels. The metal end cap and side edge can be struck without damaging the handle. The blade has a two-sided bevel and black oxide finish to prevent rusting.

Mayhew Tools Competitive Advantages

Dominator Line

Dominator Line

Dominator tools feature a hardened and tempered steel shaft extending through the handle and strike-able capped end. The Dominator line of pry bars and speciality tools have a capped end for unmatched strength and durability. Their capped ends are in direct contact with the shaft, which allows them to be struck through without damaging the handle. ...

The patented two-component design of the handles maximises grip and comfort. From the cutting edge through the handle, the shaft is made of hardened & tempered steel, providing maximum durability and prying power.

Frequently Asked Questions

How do you maintain Mayhew pry bars?

In contrast to digging bars or large crowbars, pry bars require regular filing to remain sharp and useful. Make sure not to remove too much of the protective finish around the claw points and nail slots (if applicable).

What should you avoid doing when using a chisel?

  • Do not use a wooden chisel as a pry bar or wedge.
  • Do not use a wooden chisel on metal.
  • Do not hold the workpiece with one hand while chiselling with the other hand.
  • Do not use a grinder to redress heat-treated tools.

Where are Mayhew handheld punches used?

Mayhew punches are used for splitting and cutting steel objects and removing bushings or pins. Raptor Supplies offers Mayhew handheld punches in single-piece and round configurations with lengths ranging from 1.125 to 20.5 inches.

In what blade materials are Mayhew chisels offered?

Mayhew chisels are available in steel, CV steel and heat-treated alloy steel blades.