BESSEY

Bessey has been offering a wide variety of workholding clamps and cutting tools since 1889. The Bessey Clamps catalogue includes various woodworking and metalworking clamps, such as L clamps, bar clamps, spring clamps, toggle clamps, C clamps, locking clamps, angle clamps and pipe clamps. These clamps have a compact design and are ideal for use in confined spaces. Welding clamps and pliers by Bessey are used to secure round tubes, pipes and sheet metals during welding and fabrication.
The Bessey Cutting Tools product line includes metal cutting snips, strapping cutters, cable cutters and wire cutters designed for use in metal sheet cutting applications. These high performance hand tools are available in stainless steel, forged steel and die-cast aluminium. Choose from a variety of Bessey tools and clamps along with various clamp parts, such as jaw protectors, pivot jaws, replacement clamp morpads and body extenders, on Raptor Supplies.

See More

Request a Quote

Product Categories

BESSEY Locking Clamps

Locking Clamps(3 Products)

BESSEY Clamp Accessories

Clamp AccessoriesIncludes jaw protectors, pivot jaws, K body extenders and replacement clamp morpads used to provide extra functionality and to adjust clamping height and length(7 Products)

BESSEY Spring Clamps

Spring Clamps(6 Products)

BESSEY Bar Pipe and L Clamps

Bar Pipe and L ClampsHave sliding ends to adjust the clamp according to the length of workpiece. Feature a maximum load-holding capacity of 8500 lb and are used for holding objects temporarily(143 Products)

BESSEY Clamping Kits

Clamping KitsIncludes a variety of alloy-steel hold down machine clamps featuring a lever mechanism for rapid clamping and releasing(6 Products)

BESSEY C Clamps

C Clamps(22 Products)

BESSEY Bearing Heaters

Bearing HeatersRaising block, cross bar and induction bearing heaters used to extend the life of bearings and eliminate the process of hammering cold-mount bearings. Can also be used to demagnetise bearings(18 Products)

BESSEY Bar Clamp/Spreaders

Bar Clamp/SpreadersAlloy steel, heat-treated steel and German steel clamps / spreaders used to clamp or separate workpieces. Feature removable end fasteners that can be loosened without using tools(14 Products)

BESSEY Angle Clamps

Angle ClampsCast-iron and die-cast zinc clamps with copper plated spindles used to clamp workpieces securely at 90 degrees. Available in different jaw lengths and throat depths(6 Products)

BESSEY Horizontal Handle Toggle Clamps

Horizontal Handle Toggle ClampsLow-height profile clamps with a horizontal handle that is parallel to the clamping bar. Feature high clamping capacities and are ideal for use in confined spaces(6 Products)

BESSEY Clamping Tools

Clamping Tools(5 Products)

BESSEY Pneumatic Clamps

Pneumatic Clamps(3 Products)

BESSEY Magnetic Pickups

Magnetic Pickups(2 Products)

BESSEY Band Clamp Tools

Band Clamp ToolsTiltable angle plates for use with various band clamps to provide constant pressure on miters. Can be adjusted from 60 to 180 degrees and come in a pack of 6 pieces(1 Product)

BESSEY Cable and Wire Cutters

Cable and Wire CuttersManual cable cutters featuring a stainless-steel blade and an impact-resistant handle ideal for cutting wires and cables of up to 3/8 inch diameter(1 Product)

BESSEY Magnetic Jaw Caps

Magnetic Jaw Caps(1 Product)

BESSEY Multi-Tools

Multi-Tools(1 Product)

BESSEY Strapping Cutters

Strapping Cutters(1 Product)

About Bessey

Bessey has been offering a wide variety of workholding clamps and cutting tools since 1889. The Bessey Clamps catalogue includes various woodworking and metalworking clamps, such as L clamps, bar clamps, spring clamps, toggle clamps, C clamps, locking clamps, angle clamps and pipe clamps. These clamps have a compact design and are ideal for use in confined spaces. Welding clamps and pliers by Bessey are used to secure round tubes, pipes and sheet metals during welding and fabrication.
The Bessey Cutting Tools product line includes metal cutting snips, strapping cutters, cable cutters and wire cutters designed for use in metal sheet cutting applications. These high performance hand tools are available in stainless steel, forged steel and die-cast aluminium. Choose from a variety of Bessey tools and clamps along with various clamp parts, such as jaw protectors, pivot jaws, replacement clamp morpads and body extenders, on Raptor Supplies.