Air Sanders

Filter

SPEEDAIRE -

Air Random Orbital Sanders

StyleModelHpHandle MaterialAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeRequired PressureThrottleVariable SpeedPrice (ex. VAT)
A21AA962/5 hpAluminum4 CFM-3/8"90 psiButtonYes€74.87
B21AA953/10 hpComposite2.8 CFMNPT3/8"90 psiButtonYes€119.94
INGERSOLL-RAND -

Air Random Orbital Sander with 3" Hook-and-Loop Pad

StyleModelOverall LengthAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeHpMin. Hose SizeOrbit Dia.Required PressureHandle MaterialPrice (ex. VAT)
A3128XPA4 1/2"2.1 CFMNPT1/5 hp3/8"0.188"90 psiComposite€267.56
B3128KA5 1/2"2 CFMNPT1/5 hp3/8"-90 psiComposite€310.07
SPEEDAIRE -

Air Sanders with Lever Throttle

Speedaire air disc sanders employ air power to crush and level surfaces of hard materials like metal, wood and plastic. They have aluminium handle and housing material. They also feature a backing pad that allows airflow behind the sanding disc. Choose from a range of these air disc sanders, available in 7.375 and 12 inch lengths.

StyleModelHpOverall LengthVariable SpeedAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeRequired PressureHandle MaterialPrice (ex. VAT)
A21AA973/4 hp12"No3.2 CFMNPT3/8"90 psiAluminum€361.10
B21AA984/5 hp7 3/8"Yes4.8 CFMNPT3/8"90 psiAluminum€180.48
DYNABRADE -

Air Random Orbital Sander with 6" Vinyl Pad

StyleModelHpCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeOrbit Dia.Min. Hose SizeRequired PressureHandle MaterialPrice (ex. VAT)
A590251/4 hp14 CFM3.5 CFMNPT0.188"1/4"90 psiRubber€351.91
B568267/25 hp18 CFM4.5 CFMNPT0.188"1/4"90 psiRubber€465.92
INGERSOLL-RAND -

Air Random Orbital Sander with 5" Vinyl Pad

StyleModelOrbit Dia.Air Inlet TypeMin. Hose SizeHpRequired PressureHandle MaterialOverall LengthThrottlePrice (ex. VAT)
AR025B-PSV-20.094"NPT3/8"-90 psiComposite7"Lever€442.25
BR025B-PSV-10.188"NPT3/8"1/5 hp90 psiComposite7"Lever€400.98
DYNABRADE -

Air Random Orbital Sander with 3" Vinyl or Hook Face Pad

StyleModelOrbit Dia.Overall LengthAir Inlet TypeHpMin. Hose SizeRequired PressureHandle MaterialThrottlePrice (ex. VAT)
A591100.094"7"NPT1/4 hp1/4"90 psiCompositeLever€416.71
B591050.188"6 1/2"NPT1/4 hp1/4"90 psiCompositeLever€416.71
DYNABRADE -

Air Random Orbital Sander with 5" Vinyl or Hook Face Pad

StyleModelOrbit Dia.HpOverall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeRequired PressurePrice (ex. VAT)
A56853--8 1/2"18 CFM4.5 CFMNPT1/4"90 psi€520.26
B590350.094"1/4 hp6 1/2"14 CFM3.5 CFMNPT1/4"90 psi€416.71
C568540.094"7/25 hp7 1/4"18 CFM4.5 CFMNPT1/4"90 psi€520.26
D590390.094"1/4 hp7 1/4"14 CFM3.5 CFMNPT1/4"90 psi€457.12
E568500.094"7/25 hp6 1/2"18 CFM4.5 CFMNPT1/4"90 psi€483.64
F584153/8"9/20 hp11.062"23 CFM5.75 CFMNPT1/4"90 psi€843.52
G590053/8"1/4 hp6 1/2"14 CFM3.5 CFM-1/4"90 psi€416.71
H590093/8"1/4 hp7 1/4"14 CFM3.5 CFMNPT1/4"90 psi€457.12
I584203/8"9/20 hp11 3/8"23 CFM5.75 CFMNPT1/4"90 psi€881.40
J590083/8"1/4 hp8 1/2"14 CFM3.5 CFMNPT1/4"90 psi€457.12
K568803/8"7/25 hp6 1/2"18 CFM4.5 CFMNPT1/4"90 psi€483.64
DYNABRADE -

Air Random Orbital Sander with 6" Vinyl or Hook Face Pad

StyleModelOrbit Dia.HpOverall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeHandle MaterialPrice (ex. VAT)
A58443-9/20 hp11 1/2"23 CFM5.75 CFMNPT1/4"Composite€928.13
B568590.094"7/25 hp7"18 CFM4.5 CFMNPT1/4"Composite€483.64
C590400.094"1/4 hp7"14 CFM3.5 CFMNPT1/4"Composite€416.71
D590280.188"1/4 hp9"14 CFM3.5 CFMNPT1/4"Composite€457.12
E590290.188"1/4 hp7 3/4"14 CFM3.5 CFMNPT1/4"Composite€374.10
F568000.188"-6"18 CFM4.5 CFMNPT1/4"Composite€483.64
G568040.188"7/25 hp7"18 CFM4.5 CFMNPT1/4"Composite€520.26
H568290.188"7/25 hp9"18 CFM4.5 CFMNPT1/4"Composite€520.26
I568300.188"7/25 hp7 3/4"18 CFM4.5 CFMNPT1/4"Composite€429.28
J584060.188"-11 3/8"23 CFM5.75 CFMNPT1/4"Composite€828.37
J584360.188"9/20 hp11 1/2"23 CFM5.75 CFMNPT1/4"Composite€921.81
K568903/8"7/25 hp7"18 CFM4.5 CFMNPT1/4"Composite€483.64
J584183/8"-11 3/8"23 CFM5.75 CFMNPT1/4"Composite€828.37
L590103/8"1/4 hp7"14 CFM3.5 CFMNPT1/4"Composite€416.71
M590143/8"1/4 hp7 3/4"14 CFM3.5 CFMNPT1/4"Composite€457.12
DYNABRADE -

Air Random Orbital Sander with 8" Vinyl or Hook Face Pad

StyleModelAir Inlet TypeMin. Hose SizeOrbit Dia.HpRequired PressureHandle MaterialOverall LengthThrottlePrice (ex. VAT)
A58411NPT1/4"0.188"-90 psiComposite12 1/2"Lever€947.07
B58446NPT1/4"-9/20 hp90 psiComposite12 1/2"Lever€954.64
DYNABRADE -

Air Random Orbital Sander with 3-1/2" Vinyl or Hook Face Pad

StyleModelOverall LengthAir Inlet TypeMin. Hose SizeOrbit Dia.HpRequired PressureHandle MaterialThrottlePrice (ex. VAT)
A590156"NPT1/4"0.188"-90 psiCompositeLever€416.71
B590306"NPT1/4"-1/4 hp90 psiCompositeLever€416.71
C590197"NPT1/4"0.188"1/4 hp90 psiCompositeLever€457.12
DYNABRADE -

Air Random Orbital Sander with 5" Vinyl Pad

StyleModelHpOverall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeOrbit Dia.Min. Hose SizeRequired PressurePrice (ex. VAT)
A590231/4 hp8 1/2"14 CFM3.5 CFMNPT0.188"1/4"90 psi€457.12
B590201/4 hp6 1/2"14 CFM3.5 CFMNPT0.188"1/4"90 psi€358.47
C590241/4 hp7 1/4"14 CFM3.5 CFMNPT0.188"1/4"90 psi€457.12
D568187/25 hp8 1/2"18 CFM4.5 CFMNPT0.188"1/4"90 psi€520.26
E568197/25 hp7 1/4"18 CFM4.5 CFMNPT0.188"1/4"90 psi€520.26
F568157/25 hp6 1/2"18 CFM4.5 CFMNPT0.188"1/4"90 psi€450.46
INGERSOLL-RAND -

Air Random Orbital Sander with 6" Vinyl Pad

StyleModelHandle MaterialOverall LengthCfm @ Full LoadAir Inlet TypeOrbit Dia.HpMin. Hose SizeRequired PressurePrice (ex. VAT)
AR026B-PSV-1Composite7 1/2"15.8 CFMNPT0.188"1/5 hp3/8"90 psi-
RFQ
B4151Rubber7"15.5 CFM1/4"0.188"1/5 hp3/8"90 psi€371.25
INGERSOLL-RAND -

Air Dual-Action Sanders

StyleModelOrbit Dia.Overall LengthAir Inlet TypeHpMin. Hose SizeRequired PressureHandle MaterialThrottlePrice (ex. VAT)
A328B0.156"7.312"NPT1/4 hp3/8"90 psiCompositeLever€274.44
B311A0.188"10"-1/4 hp3/8"90 psiCompositeLever€169.42
CHICAGO PNEUMATIC -

CP7225 Series Orbital Sanders

StyleModelAir Inlet TypeOrbit Dia.Abrasive AttachmentHpMax. SpeedMin. Hose SizeRequired PressureHandle MaterialPrice (ex. VAT)
ACP7225CVE-0.094"Hook And Loop-12000 RPM---€396.70
BCP7225NPT0.094"-1/5 hp-3/8"90 psiComposite€362.17
CHICAGO PNEUMATIC -

CP7200 Series Orbital Sanders

StyleModelAir Inlet TypeOrbit Dia.HpMin. Hose SizeRequired PressureHandle MaterialOverall LengthThrottlePrice (ex. VAT)
ACP7200--------€253.16
BCP7200SNPT3/8"1/5 hp3/8"90 psiAluminum6 1/2"Trigger€286.61
CHICAGO PNEUMATIC -

CP7255 Series Orbital Sanders

StyleModelOverall LengthAir Inlet TypeHpMin. Hose SizeOrbit Dia.Required PressureHandle MaterialThrottlePrice (ex. VAT)
ACP7255E-35.7"-------€432.50
BCP7255CV8.703"NPT1/5 hp3/8"0.188"90 psiCompositeLever€430.47
CCP7255SV9.109"NPT1/5 hp3/8"0.188"90 psiCompositeLever€429.45
DCP725511"NPT1/5 hp3/8"-90 psiCompositeLever€385.33
ECP7255H11"NPT1/5 hp3/8"0.188"90 psiCompositeLever€529.82
CHICAGO PNEUMATIC -

CP351 Series Orbital Sanders

StyleModelAir Inlet TypeOrbit Dia.HpMin. Hose SizeRequired PressureHandle MaterialOverall LengthThrottlePrice (ex. VAT)
ACP3510--------€390.26
BCP3511NPT0.188"1/5 hp3/8"90 psiComposite6.312"Lever€436.25
INGERSOLL-RAND -

Air Powered Random Orbital Disc Sanders

StyleModelVacuum TypeAbrasive AttachmentDisc SizeDutyOrbit Dia.HpAir ConsumptionTool WeightPrice (ex. VAT)
A4151-HLCentral VacuumHook And Loop6"Heavy Duty0.188"1/5 hp-1.9 lbs.€311.69
B4151-2Central VacuumAdhesive6"Heavy Duty0.188"1/5 hp8 CFM-€301.63
C4151-HL-2Central VacuumHook And Loop6"Heavy Duty0.188"1/5 hp8 CFM-€337.27
C4152-HLCentral VacuumHook And Loop6"Heavy Duty0.094"1/5 hp8 CFM1.9 lbs.€304.89
D5151-5-HLNon VacuumHook And Loop5"Medium0.188"3/10 hp18 CFM1.8 lbs.€387.64
E5152-6-HLNon VacuumHook And Loop6"Medium0.094"3/10 hp18 CFM1.9 lbs.€387.64
F4151-5Non VacuumAdhesive Backed5"Light0.188"1/5 hp8 CFM1.9 lbs.€316.55
E5152-5-HLNon VacuumHook And Loop5"Medium0.094"3/10 hp18 CFM1.9 lbs.€387.64
D5151-5Non VacuumAdhesive Backed5"Medium0.188"3/10 hp18 CFM-€387.64
D5151-6-HLNon VacuumHook And Loop6"Medium0.188"3/10 hp18 CFM1.8 lbs.€387.64
E5152-6Non VacuumAdhesive Backed6"Medium0.094"3/10 hp18 CFM1.9 lbs.€387.64
E5152-5Non VacuumAdhesive Backed5"Medium0.094"3/10 hp18 CFM1.9 lbs.€387.64
FERVI -

Air Orbit Sander

StyleModelLengthMax. SpeedDisc Dia.SpeedAir InletPrice (ex. VAT)
A0458200 mm10500 RPM150 mm--€68.34
RFQ
B0460200 mm10500 RPM150 mm--€80.71
RFQ
A0419200 mm-150 mm10500 RPM1/4"€68.34
RFQ
B0421200 mm-150 mm10500 RPM-€74.37
RFQ
SPEEDAIRE -

Air Random Orbital Sander 0.20 Hp

StyleModelOrbit Dia.Air Inlet TypeHpTool WeightMin. Hose SizeHandle MaterialThrottleVariable SpeedPrice (ex. VAT)
A31XG600.094"NPT1/5 hp1.3 lbs.3/8"Composite RubberLeverYes€225.32
A31XG580.188"NPT1/5 hp1.3 lbs.3/8"Composite RubberLeverYes€270.71
B31XG590.188"NPT1/5 hp1.3 lbs.3/8"Composite RubberLeverYes€256.49
DYNABRADE -

Air Random Orbital Sanders

StyleModelHpHandle MaterialOverall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeOrbit Dia.Price (ex. VAT)
A58500-Rubber5 3/4"13 CFM3.25 CFMNPT1/4"-€453.92
B58400-Composite11.062"23 CFM5.75 CFMNPT1/4"0.188"€843.52
C575001/20 hpComposite5"6 CFM1.5 CFMNPT1/4"0.188"€731.14
D575022/25 hpComposite5"6 CFM1.5 CFMNPT1/4"0.188"€731.14
E584149/20 hpComposite12 1/2"23 CFM5.75 CFMNPT1/4"0.188"€947.07
F584059/20 hpComposite11 3/8"23 CFM5.75 CFMNPT1/4"0.188"€828.37
G584109/20 hpComposite12 1/2"23 CFM5.75 CFMNPT1/4"0.188"€909.18
12

Air Sanders

Air sanders are used for removing material & paint, and for smoothening surfaces to give swirl-free finish. Raptor Supplies offers a wide variety of air sanders from brands like Dynabrade, Chicago Pneumatic, Speedaire and Ingersoll-Rand. These air sanders use pneumatic power for faster removal of material from workpieces in comparison to electric sanders. Dynabrade air sanders are used on fibreglass, sheet metal, wood and aluminum surfaces. These air sanders feature an ergonomic palm shape providing user comfort as well as vibration damping. With speeds up to 12000 rpm, they can be used for both horizontal and vertical applications. Speedaire air composite random orbital sanders are designed to sand, blend, grind, polish and smoothen all types of surfaces. Most of these air sanders have composite housing ensuring impact resistance and throttle lever to eliminate pressure & pinch points on the operator's palm. These Speedaire air compressor sanders deliver speeds ranging between 4500 and 16000 rpm. Choose from a wide range of air sander machines in button, lever & trigger throttles on Raptor Supplies.

We are here to help!

Looking for a part not listed here?