Needle ScalersNeedle / long reach scalers used for removing rust, mill scales and old paints from metal surfaces. Models with vibration-damped needles are also available.(15 Products)
Caulk GunsTrigger-controlled caulk guns used to seal joints on wood, composite, glass, rubber or plastic surfaces. Compatible with standard cartridges (2 inches x 8.5 inches)(1 Product)
Die GrindersHandheld power tools used for engraving, grinding, sanding and honing applications. Feature CE certified compact design comprising a 1 / 4 inch collet holder and a streamlined safety lever(46 Products)
Air Impact WrenchesImpact wrenches featuring D-handle / pistol / in-line construction to sustain high torque, and a 2-jaw clutch for providing high blows per minute. Commonly used to loosen big bolts in industrial maintenance operations(64 Products)
PartsIncludes O-rings, blade sets, oil filters, tune-up kits and repair kits commonly used for installation and maintenance operations(40 Products)
Air DrillsGeneral- / industrial-purpose air drills featuring a pistol / right-angle body with attached ball bearings, a keyed drill chuck and a triggered throttle for drilling, holing and reaming metals(27 Products)
Engraving PensGeneral / industrial engraving pens and engraving pen kits including an air scribe, convertible to a hammer or a light scaler. Compatible with a 1/4 inch NPT pipe for air inlets and feature a variable speed motor for different applications in metals, plastics, ceramics and glass(24 Products)
Air HammersIncludes air hammers and air hammer kits with additional hammer drills for applications in trucks and off-road equipment. Feature an easy-change retainer for changing accessories, and a heavy-duty pistol shank to withstand rugged use(20 Products)
Air GrindersCE certified grinders featuring bevel gears to withstand rough usage and extreme temperatures, and a high-torque motor (of up to 22000 rpm) for maximum material removal with minimum effort(18 Products)
Air SandersDual-action and random orbital air sanders capable of attaining up to 15000 rpm free speed. Feature a plastic / composite / rubber housing and used for fine / coarse material removal in surface finishing operations(13 Products)
Air Disc SandersHorizontal / vertical air sanders and air sander kits including a backing pad, grit sanding and prep discs, and a spindle wrench. Used for grinding and smoothing hard surfaces of wood, metal and plastics. Feature a trigger / lever throttle and an air motor offered in different hp ratings(11 Products)
Air RatchetsGeneral / industrial air ratchets featuring an air motor for loosening / tightening bolts, and a 1 / 4 inch (or a 3 / 8 inch) square drive to allow high-torque applications in confined spaces. Available in different handle materials, free speeds and exhaust options(11 Products)
Air Belt SandersIdeal for paint and rust removal applications in confined spaces. Comprise a pivot that can rotate up to 360 degrees for multi-position sanding, and a motor capable of attaining up to 26000 rpm speed. Selected models come with a quick-change belt replacement option(8 Products)
Air ScrewdriversUse compressed air to turn screws and are ideal for low-torque applications in woodwork and sheet metal repair. Available in direct drive / impact drive / positive-action / roller / shut-off clutch variants(8 Products)
Stationary Electric Air CompressorsHorizontal / vertical compressors used to power pneumatic tools in auto shops, medical services and manufacturing facilities. Feature a NEMA 1 certified enclosure, a dual-stage compressor unit with a pressure control switch and a splash lubrication system(7 Products)
Air Polishers and BuffersAir polisher / buffer kits containing a mini polisher, backing pads, a wool buffing pad and a spindle wrench. Used for polishing / buffing flat and contoured surfaces on metals, concrete, granite and other hard surfaces(4 Products)
Air Cut-Off ToolsFeature a 14000 / 20000 rpm motor to absorb vibrations and reduce cold air transmission, and a steel guard for handling rugged use. Available in 0.5 / 1 hp variants and ideal for removing mufflers and tailpipes(3 Products)
Air Gun AccessoriesOSHA and ANSI compliant air gun swivels featuring FNPT and MNPT connections for inlet and outlet ports, respectively. Commonly used to make rigid hoses flexible and multi-directional(3 Products)
Air Pencil GrindersAir pencil grinders and a pencil grinder kits comprising a grinder, mounted points, carbide burrs and collets. Feature a 60000 rpm air motor and ideal for grinding inside diameter of holes, blending contours and smoothing moulds(3 Products)
Air SawsLow-vibration reciprocating air saws featuring a 3/8 inch long stroke for user comfort and to offer maximum versatility in cutting applications. Feature a robust aluminium housing and a safety-lever type throttle(3 Products)
Air Finishing SandersHeavy-duty straight-line sanders ideal for fast material removal and body smoothing jobs. Feature a twin-piston design capable of delivering a 1 inch stroke and air flows up to 10.7 cfm(2 Products)
Air Nibblers and ShearsDesigned to provide a strong torque from compressed air to cut hard materials for applications in body shops, sheet metal fabricators and heating contractors. Available in trigger and lever throttle options(2 Products)