DYNABRADE

Dynabrade manufactures OSHA- and ANSI-compliant abrasive power tools for applications in aerospace, defence, welding and woodworking industries. The Dynabrade Products catalogue includes grinders, cutters, sanders, drills, connectors, polishers, buffers, couplings and engravers. The industrial- / light-duty, high-speed air disc sanders are designed to assist in grinding and smoothing metallic, wooden or plastic surfaces. These Dynabrade sanders feature composite or rubber housing, free speed rpm ratings up to 25000, a front / side / rear / rotational exhaust, a locking-type pad, and a powerful motor.

The company also offers Type 27 air-powered angle grinders suitable for right angle grinding as well as deburring, cutting, chamfering and sanding. They feature an aluminium handle with rubber grip, a safety lock, a 1.3 hp motor and a maximum rpm rating of 12000; and require air pressure of 90 psi. Choose from a wide range of these Dynabrade grinders and other products, such as downdraft tables, disc backup pads and air routers, on Raptor Supplies.

See More

Request a Quote

Product Categories

DYNABRADE Air Disc Sanders

Air Disc SandersIncludes industrial- / light-duty air disc sanders suitable for grinding and smoothing hard surfaces such as metals, woods and plastics. Feature a rubber or composite handle and a maximum free speed rating of 25000 rpm(65 Products)

DYNABRADE Air Grinders

Air GrindersWidely used for cutting and shaping metal workpieces, smoothing joints after welding, and stripping paints or primer. Air versatility and air finishing kits also available(23 Products)

DYNABRADE Air Sanders

Air Sanders(51 Products)

DYNABRADE Air Routers

Air Routers(1 Product)

DYNABRADE Air Files

Air FilesCommonly used to remove machine marks and EDM scales, and for stoning die-cast molds. Feature a composite housing, a built-in air flow regulator and a safety-lock lever, and require an air pressure of 90 psi to operate(2 Products)

DYNABRADE Die Grinders

Die Grinders(89 Products)

DYNABRADE Air Finishing Sanders

Air Finishing SandersUse PSA-coated, non-woven nylon sheets and rolls, and have a maximum free speed rating of 20000 rpm. Available in different lengths and full load cfm ratings(23 Products)

DYNABRADE Air Belt Sanders

Air Belt SandersIdeal for blending inside corners, polishing tubing, finish-dimensioning on lathe work and deburring structural steel. Feature a maximum free speed of 25000 rpm and composite / rubber housing(51 Products)

DYNABRADE Air Polishers and Buffers

Air Polishers and BuffersUsed to polish hard surfaces (such as metals, concrete and granite), workpieces or countertops to give a beautiful shine. Feature a maximum free speed rating of 12000 rpm and offered in different hose and pad sizes, and overall lengths(19 Products)

DYNABRADE Downdraft Tables

Downdraft Tables(12 Products)

DYNABRADE Tool Post Grinders

Tool Post Grinders(7 Products)

DYNABRADE Disc Backup Pads

Disc Backup Pads(18 Products)

DYNABRADE Swivel Connectors

Swivel Connectors(4 Products)

DYNABRADE Parts

Parts(778 Products)

DYNABRADE Air Drills

Air DrillsHigh-performance in-line and pistol grip air drills suitable for automotive, basic maintenance and light production applications. Available in 0.4, 0.5 and 0.7 hp variants with a maximum free speed rating of 20000 rpm(3 Products)

DYNABRADE Specialty Sanders

Specialty Sanders(12 Products)

DYNABRADE Belt/Disc Sanders

Belt/Disc Sanders(11 Products)

DYNABRADE Air Tool Accessories

Air Tool Accessories(58 Products)

DYNABRADE Air Cut-Off Tools

Air Cut-Off ToolsWidely used to efficiently remove rusty muffler tail pipes and cut through sheet metals, nuts and bolts. Feature an aluminium or cold-rolled steel guard, a front / rear / side exhaust and a maximum free speed of 20000 rpm(15 Products)

DYNABRADE Angle Grinders

Angle Grinders(13 Products)

DYNABRADE Air Pencil Grinders

Air Pencil GrindersSuitable for contour blending, precision deburring, smoothing and finishing on different surfaces, including alloys, metals, woods, glass, graphite and resins. Feature aluminium / steel housing with non-slip rubber grip for better control, and a maximum free speed rating of 100000 rpm(12 Products)

DYNABRADE Right Angle Drills

Right Angle Drills(7 Products)

DYNABRADE Belt Sanders

Belt Sanders(6 Products)

DYNABRADE Air Cleaner Accessories

Air Cleaner AccessoriesIncludes Class 1 non-flammable air filters suitable for use with downdraft tables. Disposable vacuum bags, pleated panel filters, cartridge filters and pre-filter blankets also available(5 Products)

DYNABRADE Grinder Accessories

Grinder Accessories(5 Products)

DYNABRADE Sanding Belts

Sanding Belts(5 Products)

DYNABRADE Locking Flap Wheels

Locking Flap Wheels(4 Products)

DYNABRADE Oils

Oils(3 Products)

DYNABRADE Expanding Drums

Expanding Drums(2 Products)

DYNABRADE Swivels

Swivels(2 Products)

Things To Consider

Cross-Reference Alternatives

Dynabrade MPNs cross individual references to the equivalent Chicago Pneumatic, Ingersoll-Rand and Speedaire model numbers for sanders, grinders, air polishers & buffers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Dynabrade products available.

Shipping

These Dynabrade products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Dynabrade

Dynabrade manufactures OSHA- and ANSI-compliant abrasive power tools for applications in aerospace, defence, welding and woodworking industries. The Dynabrade Products catalogue includes grinders, cutters, sanders, drills, connectors, polishers, buffers, couplings and engravers. The industrial- / light-duty, high-speed air disc sanders are designed to assist in grinding and smoothing metallic, wooden or plastic surfaces. These Dynabrade sanders feature composite or rubber housing, free speed rpm ratings up to 25000, a front / side / rear / rotational exhaust, a locking-type pad, and a powerful motor.

The company also offers Type 27 air-powered angle grinders suitable for right angle grinding as well as deburring, cutting, chamfering and sanding. They feature an aluminium handle with rubber grip, a safety lock, a 1.3 hp motor and a maximum rpm rating of 12000; and require air pressure of 90 psi. Choose from a wide range of these Dynabrade grinders and other products, such as downdraft tables, disc backup pads and air routers, on Raptor Supplies.

Major Trade Names

Dynaprep Non-Woven Abrasive Belts

Dynaprep Non-Woven Abrasive Belts

These belts are designed for use with power tools, like grinders & sanders, in applications like blending, cleaning, deburring and finishing. They are made of a non-woven material coated with abrasive particles like aluminium oxide or silicon carbide. They help provide a consistent finish with a uni...

form scratch pattern that reduces surface defects and runs cooler than traditional belts to prevent any heat damage to the workpiece.

Dynorbital Silver Supreme Sanders

Dynorbital Silver Supreme Sanders

These air-powered orbital sanders are used for precise sanding applications in industrial applications like metalworking, woodworking and composite fabrication. They are equipped with a high-performance motor that delivers efficient power and optimal performance. They feature a lightweight design w...

ith a patented comfort platform, thus reducing operator fatigue and are available in pad diameters ranging from 3 to 6 inches.

Dynascaler Surface Preparation Tool

Dynascaler Surface Preparation Tool

It uses DynaPeen bonded shot flap assemblies designed to remove dust, oxide, scale and tough coatings from various surfaces. It operates at high speeds helping quick removal of surface coatings. It reduces vibration to minimise operator fatigue while improving user comfort. This tool is lightweight ...

and can be easily carried around for the operation at hand.

Dynabrade Competitive Advantages

NitroFile Abrasive Belt Tool With Contact Arm

NitroFile Abrasive Belt Tool With Contact Arm

This multi-purpose tool is designed for grinding sharp metal edges, rusted bolts or welds, as well as scuffing, blending and contouring applications. It includes a versatile contact arm that holds the abrasive belt and guides it over the workpiece. Its lightweight design allows easy portability and a 360-degree pivoting head for securing the most e...

ffective position during the application. The unit includes a belt guard for quick abrasive change.

Frequently Asked Questions

How does a Dynorbital Silver Supreme sander work?

  • The Dynorbital Silver Supreme sanders are powered by compressed air supplied by an air compressor.
  • The sanding disc is attached to an offset spindle, causing it to rotate in a random orbital pattern. This type of motion helps to prevent swirl marks and produce a consistent finish.

What is a dust collection?

The sander is equipped with a dust collection system to help capture dust and debris generated during the sanding process. This also helps to improve visibility and reduce cleanup time.

What is the purpose of downdraft tables?

Downdraft tables by Dynabrade help pull dust and other airborne particles down and away from the operators breathing zone and the work surface, providing a cleaner and healthier environment. They are commonly used in applications like welding, grinding, sanding, polishing and cutting.