INGERSOLL-RAND

Ingersoll Rand catalogue comprises a broad range of products, including air compressors, sanders, buffers, grinders, polishers, chisel scalers, impact wrenches, air starters, air hammers, pulse tools, calibration equipment and more. Ingersoll Rand electric air compressors provide high pressure air output for driving a range of pneumatic equipment. These air compressors feature finned cylinders for increasing the pumps cooling in closed-off environments and have a finned copper intercooler for increasing the pump's efficiency while lowering the operating temperature. Ingersoll Rand air compressor pumps have a magnetic starter for a safe means for starting the motor under load. They offer oversized industrial grade bearings to minimise friction, extending the pump's durability. These air-cooled compressor pumps feature overhung crankshaft, individually cast cylinders and a one-piece connecting rod for minimising & simplifying the maintenance requirement.
Ingersoll Rand air hammers are designed for general cutting, scraping, chipping and light exhaust system applications in various automotive & manufacturing facilities. These air hammers feature heat treated piston and alloyed steel barrels for high reliability and have a built in power regulator for precise speed control over hammer operation. The brand also offers air gun parts, including nozzles and manifolds on Raptor Supplies.

See More

Request a Quote

Product Categories

INGERSOLL-RAND Air Compressor Pumps

Air Compressor PumpsSingle- and dual-stage splash lubricated air compressor pumps designed for continuous-duty operation. Feature a CCW rotation facing flywheel, stainless steel valves, cast iron / aluminium body construction, reed valves and a maximum pressure of 175 psi (75 Products)

INGERSOLL-RAND Drum Pumps

Drum Pumps(1 Product)

INGERSOLL-RAND Air Motors

Air Motors(8 Products)

INGERSOLL-RAND Air Compressor System Controller

Air Compressor System ControllerNEMA 12 rated air compressor system controllers designed to effectively manage multiple positive displacement air compressors simultaneously. Can operate at temperatures ranging from 32 to 115 degree F and require input power of 50VA (1 Product)

INGERSOLL-RAND Control Stations

Control Stations(2 Products)

INGERSOLL-RAND Air Disc Sanders

Air Disc SandersIngersoll Rand air disc sanders grind and smooth the surfaces of hard materials, such as wood, metal & plastic using air power. They feature an adjustable, built-in regulator for positive speed control and have a maximum free speed rating of 20000 rpm.(15 Products)

INGERSOLL-RAND Air Sanders

Air Sanders(21 Products)

INGERSOLL-RAND Air Belt Sanders

Air Belt Sanders(1 Product)

INGERSOLL-RAND Air Finishing Sanders

Air Finishing SandersIngersoll Rand air finishing sanders feature twin-piston design that keeps extra power in reserve to avoid stalling. They handle heavy-duty sanding jobs like smoothing down body filler or shaping and levelling large flat surfaces.(1 Product)

INGERSOLL-RAND Belt Sanders

Belt Sanders(2 Products)

INGERSOLL-RAND Air Ratchets

Air Ratchets(13 Products)

INGERSOLL-RAND Air Saws

Air Saws(2 Products)

INGERSOLL-RAND Nut Runners

Nut Runners(3 Products)

INGERSOLL-RAND Right Angle Drills

Right Angle Drills(12 Products)

INGERSOLL-RAND Oil Removal Filters

Oil Removal Filters(3 Products)

INGERSOLL-RAND Filter/Regulators

Filter/Regulators(1 Product)

INGERSOLL-RAND Regulators

Regulators(2 Products)

INGERSOLL-RAND Membrane Air Dryers

Membrane Air Dryers(8 Products)

INGERSOLL-RAND Air Cut-Off Tools

Air Cut-Off ToolsIngersoll Rand industrial-duty and general-duty air cut-off tools remove mufflers and tailpipes in exhaust replacement applications and cut through sheet metal, nuts and bolts. They feature an ergonomically designed handle for maximum operator comfort and reduced cold transfer.(2 Products)

INGERSOLL-RAND Air Impact Wrenches

Air Impact Wrenches(77 Products)

INGERSOLL-RAND Riveters

Riveters(3 Products)

INGERSOLL-RAND Air Nibblers and Shears

Air Nibblers and ShearsIngersoll Rand air nibblers and shears provide superior control and precision while cutting metals having a maximum thickness of 18 gauge.(2 Products)

Things To Consider

Cross-Reference Alternatives

Ingersoll Rand MPNs (manufacturer part numbers) generally cross individual references to the equivalent Speedaire & Gast model numbers. So, if you're looking for a competitor air compressor that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Ingersoll Rand product available.

Shipping

These Ingersoll Rand equipment & tools come in a range of sizes & packages and require packaging depending upon the size of the equipment to be shipped. Hence, they are delivered in packaging that ensures equipment safety during transit. Ingersoll Rand equipment & tools are suitable for courier shipment and air freight.

About Ingersoll-rand

Ingersoll Rand catalogue comprises a broad range of products, including air compressors, sanders, buffers, grinders, polishers, chisel scalers, impact wrenches, air starters, air hammers, pulse tools, calibration equipment and more. Ingersoll Rand electric air compressors provide high pressure air output for driving a range of pneumatic equipment. These air compressors feature finned cylinders for increasing the pumps cooling in closed-off environments and have a finned copper intercooler for increasing the pump's efficiency while lowering the operating temperature. Ingersoll Rand air compressor pumps have a magnetic starter for a safe means for starting the motor under load. They offer oversized industrial grade bearings to minimise friction, extending the pump's durability. These air-cooled compressor pumps feature overhung crankshaft, individually cast cylinders and a one-piece connecting rod for minimising & simplifying the maintenance requirement.
Ingersoll Rand air hammers are designed for general cutting, scraping, chipping and light exhaust system applications in various automotive & manufacturing facilities. These air hammers feature heat treated piston and alloyed steel barrels for high reliability and have a built in power regulator for precise speed control over hammer operation. The brand also offers air gun parts, including nozzles and manifolds on Raptor Supplies.

Major Trade Names

Ingersoll Rand EDGE Series tools

Ingersoll Rand EDGE Series tools

Ingersoll Rand EDGE Series comprises various air tools like drills, hammers, nibblers, saws, grinders, impact wrenches & sanders for operations in metalworking & woodworking facilities. These air tools feature compact design for ease of operation & offer high portability in busy industrial environme...

nts. They have a synthetic grip for minimising user fatigue over prolonged usage.

Ingersoll Rand QX Series precision fasteners

Ingersoll Rand QX Series precision fasteners

Ingersoll Rand QX Series precision fastener line includes various cordless torque multipliers, wrenches, precision screwdrivers and cordless controllers. These fastening tools fasten nuts & bolts to precise torque requirements in applications that require demand tolerances. These tools feature cordl...

ess design for portability in industrial facilities. They have trigger style actuation for ensuring easy operation.

Ingersoll Rand MSG Centac air compressors

Ingersoll Rand MSG Centac air compressors

Ingersoll Rand MSG Centac air compressors provide compressed air supply to industrial tools & equipment for various manufacturing applications. These centrifugal air compressors feature dynamically balanced rotors for extremely low vibrational output in operation. They have carbon ring seals for min...

imising air leakage, thereby increasing the efficiency of the air compressor.

Ingersoll Rand Ultra-Compact Impactool

Ingersoll Rand Ultra-Compact Impactool

Ingersoll Rand Ultra-Compact Impactools are designed for working on various parts of vehicles, including suspension, subframe bolts, engine bay and wheel lugs. These fastening tools feature separate forward & reverse buttons for adjusting the direction of rotation of the tool on site. These tools fe...

ature three different regulation settings for adjusting the output depending on the application requirements. These tools have compact design for ensuring ease of operation in tight spaces.

Ingersoll Rand TURBO DryPak air compressor

Ingersoll Rand TURBO DryPak air compressor

Ingersoll Rand TURBO DryPak air compressors provide oil free air for various crucial industrial equipment & machinery that require a clean air supply. These centrifugal air compressors have built-in after filters to protect the downstream process. These compressors feature Heat-of-compression Techno...

logy for delivering dry & oil free air throughout the operation. These compressors do not require any external blowers or heaters for operation.

Ingersoll Rand MSG TURBO-AIR compressors

Ingersoll Rand MSG TURBO-AIR compressors

Ingersoll Rand MSG TURBO-AIR compressors provide oil free compressed air supply for driving various industrial machinery & equipment. They feature optimised vane design / vaned diffusers for increasing the efficiency of the air compressor. They have a built-in low pressure, self-contained lubricatio...

n system for automatically lubricating the components of the air compressor at regular intervals.

Ingersoll-rand Competitive Advantages

Ingersoll Rand V-Shield Technology

Ingersoll Rand V-Shield Technology

Ingersoll Rand V-Shield Technology is utilised in air compressors to reduce the number of overall connections inside the air compressor, thereby reducing the leak paths that may decrease the efficiency of the air compressor. Using the V-Shield Technology, all the critical fittings inside the air compressors are secured with O-Ring face seals for el...

iminating any distortion. Additionally, the braided PTFE & stainless steel hoses further reduce the chances of leakage.

Ingersoll Rand Progressive Adaptive Control (PAC)

Ingersoll Rand Progressive Adaptive Control (PAC)

The Ingersoll Rand's Progressive Adaptive Control feature is employed in air compressors. This feature precisely monitors the key operating parameters while continuously adapting to eliminate unexpected downtime. This feature also adjusts the system output for addressing it in response to the extreme outside conditions while ensuring continuous ope...

ration.

Ingersoll Rand Variable Inlet Guide Vanes

Ingersoll Rand Variable Inlet Guide Vanes

Ingersoll Rand centrifugal air compressors have variable inlet guide vanes for minimising the power requirement, increasing system efficiency. These guide vanes generate a whirling motion on inlet airflow in the same direction as the impeller operation. It reduces the work input requirement and maximises the compressor performance.

Frequently Asked Questions

Can Ingersoll Rand compressors be left filled with compressed air?

Yes, it is perfectly safe to leave air compressors filled with compressed air for extended periods. However, it is recommended to drain the compressed air tanks when not in use.

Can Ingersoll Rand air compressors overheat?

No, the air compressors from Ingersoll Rand feature a built-in cooling system for ensuring the air compressor does not get overheated while operating in closed spaces. Selected models have built-in cooling mechanism and certain products have finned design for eliminating the chances of overheating.

What are Ingersoll Rand reciprocating air compressors?

Ingersoll Rand reciprocating air compressors feature a crankshaft-driven piston and cylinder arrangement for compressing the air and supplying it to various pneumatic tools and machinery. These compressors have compact design, making them suitable for light to medium duty applications.

What are Ingersoll Rand centrifugal air compressors?

Ingersoll Rand centrifugal air compressors generate compressed air by centrifugal force. These large compressing machines have radial design and are suitable for large scale applications. These centrifugal air compressors work under constant pressure for generating compressed air.