Air Polishers And Buffers

Filter

SCOTCH-BRITE -

Cross Buffs

StyleModelDiameterColorGradeWidthMax. RpmAbrasive MaterialConnector SizeAbrasive TypePrice (ex. VAT)
A70001211201 1/2"PurpleGrade MED3/8"20000 RPMAluminum Oxide#8-32Non Woven€12.59
B70001211471 1/2"MaroonVery Fine3/8"20000 RPMAluminum Oxide#8-32-€10.22
C70001211251 1/2"MaroonVery Fine1/2"20000 RPMAluminum Oxide#8-32Non Woven€11.75
D70001211241"MaroonVery Fine3/8"20000 RPMAluminum Oxide#8-32Non Woven€7.83
E70001211191"PurpleGrade MED3/8"20000 RPMAluminum Oxide#8-32Non Woven€7.83
F70001211212"PurpleGrade MED1/2"12000 RPMAluminum Oxide#8-32Non Woven€15.80
G71000544482"MaroonVery Fine1/2"-Aluminum Oxide#8-32Non Woven€15.80
INGERSOLL-RAND -

Air Polishers

StyleModelDisc MotionHpAir ConsumptionExhaust LocationSound LevelMax. RpmDutyMaximum Accessory SizePrice (ex. VAT)
A314-BRandom Orbital2/5 hp8 CFMHandle110 dBA3000 RPMHeavy Duty7"€618.37
B7P24LRotary4/5 hp16 CFMSide80 dBA2400 RPMHeavy Duty7"€1,807.15
STANDARD ABRASIVES -

Cross Buffs

StyleModelDiameterAbrasive MaterialPrice (ex. VAT)
A7250061 1/2"Aluminum Oxide€10.62
A7250071"Aluminum Oxide€6.18
B660000474573/4"Aluminum Oxide€7.87
DYNABRADE -

Air Buffer

StyleModelMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeAir Inlet SizeOverall LengthExhaust LocationRequired PressureThrottle TypePrice (ex. VAT)
A494401/4"6.5 CFM1/4"16"Rear90 psiLever€1,932.91
B534601/4"5.25 CFM1/4"7"Rear-Lever€2,075.97
C575501/4"4.5 CFM1/4"-Rear90 psiLever€936.96
D513933/8"8.5 CFM3/8"11.688"Rear90 psiLever€1,796.90
E514003/8"6 CFM1/4"8 3/4"Rear90 psiLever€1,207.54
F514013/8"6 CFM1/4"8 3/4"Rear90 psiLever€1,337.95
G514703/8"10.25 CFM1/4"13"Rear90 psiLever€2,139.11
H514303/8"6 CFM1/4"9 3/4"Rear90 psiLever€1,231.19
DYNABRADE -

Air Polisher/Buffer

StyleModelRequired PressureExhaust LocationAverage Cfm @ 15 Sec. Run TimeMin. Hose SizeAir Inlet SizeThrottle TypeOverall LengthPrice (ex. VAT)
A5712680 psiRear5 CFM1/4"1/4"Lever-€1,068.29
B5512690 psiFront, Rear9.25 CFM1/4"1/4"Lever9 1/2"€1,351.15
3M -

Buffers

StyleModelHpSound LevelTool HeightTool LengthTool WidthDisc MotionDutyMaximum Accessory SizePrice (ex. VAT)
A71000976537/25 hp79 dBA5 1/4"12 3/4"6 3/4"Random OrbitalHeavy Duty3"€1,027.71
B71000367299/20 hp78 dBA3 1/2"12"7"Random OrbitalHeavy Duty3"€1,321.44
CHICAGO PNEUMATIC -

CP873 Series Tire Buffers

StyleModelDutyHpAir ConsumptionSound LevelTool LengthMax. RpmDisc MotionMaximum Accessory SizePrice (ex. VAT)
ACP873C-HDHeavy Duty67/100 hp4 CFM89 dBA8 3/4"3500 RPMRotary1 3/4"€599.53
ACP873C-HDESHeavy Duty67/100 hp4 CFM88 dBA11 7/8"3500 RPMRotary1 3/4"€639.66
ACP873CLight47/100 hp2 CFM87 dBA8 3/4"3000 RPMRotary1 3/4"€222.60
AME INTERNATIONAL -

Air Buffer

StyleModelHose Dia.Max. RpmPrice (ex. VAT)
A79600--€86.40
RFQ
A796101/4"2800 RPM€108.00
RFQ
DYNABRADE -

Two-Hand Rotary Buffer 5In-8In

ModelItemPrice (ex. VAT)
51450CW4YFK€1,371.35
DYNABRADE -

Mini-Dynorbital Random Orbital Sander

ModelItemPrice (ex. VAT)
53415CW4ZJQ€1,851.20
DYNABRADE -

Mini-Dynorbital Kit

ModelItemPrice (ex. VAT)
49403CW4XUW€2,166.89
INGERSOLL-RAND -

Air Vertical Polisher and Buffer, Rotary, 7 Inch Pad, 7 Inch Max

ModelItemPrice (ex. VAT)
318-BCV4KTR€538.20
DYNABRADE -

Air Polisher, Rotary, 8 Inch Pad, 8 Inch Max, Hook and Loop, 1 HP, 42 cfm, 2800 RPM

ModelItemPrice (ex. VAT)
RB2CW6KFQ€665.47
DYNABRADE -

Right Angle Two-Hand Rotary Buffer 6-8 Inch Size

ModelItemPrice (ex. VAT)
51392CW4YEX€2,087.33
DYNABRADE -

Air Polisher, Rotary, 3 Inch Pad, 3 Inch Max, Hook and Loop, 0.5 hp, 23 cfm, Right Angle

ModelItemPrice (ex. VAT)
EB3CW6KEY€546.77
DYNABRADE -

Right Angle Two-Hand Rotary Buffer 6-8In

ModelItemPrice (ex. VAT)
51472CP3YZG€2,139.11
SPEEDAIRE -

Air Polisher/buffer 7 Inch Pad

ModelItemPrice (ex. VAT)
21AA94AB6EEZ€509.85
DYNABRADE -

Air Polisher 5 Inch Pad 5500 Rpm

ModelItemPrice (ex. VAT)
58455AB8FUA€1,058.19
INGERSOLL-RAND -

Air Polisher/Buffer, 3 Inch Pad, 6000 RPM

ModelItemPrice (ex. VAT)
3129XPAAA4KZF€294.85
SPEEDAIRE -

Mini Air Polisher 3 Inch Pad 2100 Rpm

ModelItemPrice (ex. VAT)
10D239AA2BZW€147.50
CHICAGO PNEUMATIC -

Air Polisher/buffer 3 Inch Pad 2500 Rpm

ModelItemPrice (ex. VAT)
CP7201PAA2VGG€302.32
12

Air Polishers And Buffers

Air polishers and buffers are compressed air powered stain removers or surface preparation tools providing an alternate solution to traditional rubber cup polishing. Raptor Supplies offers a huge range of air polishers and buffers from Dynabrade, Ingersoll-Rand, Speedaire and Chicago Pneumatic. Dynabrade air buffers are right angle, rotatory buffers designed to be used on metal, concrete, granite and other hard surfaces. They feature safety throttle lock for controlling the speed and a soft-grip handle for better working along the corners. They are capable of rotating the heads at a max speed of 5000 RPM for a smooth finish. Dynabrade also offers air buffer / polisher combination tools with a maximum rotating speed of 12000 RPM. Ingersoll-Rand 3 inch pneumatic air polishers / buffers feature a pistol grip for easy one hand operation and provide ing high speed rates (up to 6400 RPM) at lower pressure (90 PSI). These pneumatic tools are equipped with a trigger mechanism to control the speed and airflow rates.

We are here to help!

Looking for a part not listed here?