Air Cut-Off Tools

Filter

INGERSOLL-RAND -

Air Cut Off Tools

StyleModelOverall LengthLever TypeHpPrice (ex. VAT)
AG1A200RH636"Safety Lever2/5 hp€1,139.33
B3268 7/8"Safety Lock Off-€131.54
SPEEDAIRE -

Air-Powered Cut Off Tools

Speedaire air-powered cut-off tools are compact cutting tools that rotate abrasive wheels or discs to cut metal and other materials. They provide finer cuts than angle grinders and are compact to fit into restricted areas. These cut-off tools also feature a wheel guard that deflects debris, sparks, and shattered wheel fragments away from the user. Choose from a range of these air-powered cut-off tools, available in 7.5 and 15.75 Inch lengths.

StyleModelHpOverall LengthLever TypeCut-off Wheel OrientationDuty RatingMax. SpeedReachExhaust LocationPrice (ex. VAT)
A21AC041/2 hp7 1/2"Safety-----€98.51
B21AC051/2 hp15 3/4"Safety-----€245.86
C48MA051/2 hp7 1/2"Safety Lock OffPerpendicularLight Duty20000 RPMStandard ReachRear€50.17
D45YY232/5 hp6"LeverRight AngleHeavy Duty12000 RPMStandard ReachRear€267.74
E45YY242/5 hp8"LeverRight AngleHeavy Duty4500 RPMStandard ReachRear€317.61
CLECOTOOLS -

Air-Powered Cut Off Tools

StyleModelHpMax. SpeedOverall LengthReachCut-off Wheel OrientationDuty RatingExhaust LocationLever TypePrice (ex. VAT)
A12L2065-903/5 hp16000 RPM8 7/8"CompactRight AngleMedium DutyRearLocking€1,127.35
B12L2718-289/10 hp18000 RPM8"CompactRight AngleMedium DutyRearLocking€1,595.45
MILWAUKEE -

Cordless Cut Off Tools

StyleModelCut-off Wheel OrientationOverall LengthMax. SpeedPrice (ex. VAT)
A2522-21XC, 48-11-2420---€464.20
B2522-20Right Angle7"20000 RPM€210.86
C2522-21XC, 48-11-2440Right Angle7"-€505.02
CHICAGO PNEUMATIC -

Air Cut-Off Tools

StyleModelLever TypeHpOverall LengthPrice (ex. VAT)
ACP874Safety Lock Off-7 1/4"€154.60
BCP861Safety Lock Off1/2 hp-€291.57
CCP9116Safety Throttle Lever1 hp14 3/4"€606.47
DYNABRADE -

Air Cut Off Tools

StyleModelLever TypeAir InletOverall LengthPrice (ex. VAT)
A52580Safety Lock3/8"-€1,467.32
B52537Safety Lock-14 7/8"€1,858.78
DYNABRADE -

Offset Air Cut Off Tool

StyleModelHpOverall LengthLever TypeAir InletPrice (ex. VAT)
A524307/10 hp7 3/8"Safety Lock-€1,073.34
B524317/10 hp7 3/8"Safety Lock1/4"€1,073.34
SPEEDAIRE -

Light Duty Air Cut Off Tool, Wheel Dia. 3 Inch

ModelItemPrice (ex. VAT)
48MA06CD3FLW€68.53
DYNABRADE -

Central Vacuum Flush Cut-Off Wheel Tool, 3 Inch Wheel Dia, 0.7 HP, 1/4 Inch NPT

ModelItemPrice (ex. VAT)
52418CW4YUU€1,166.79
DYNABRADE -

Extended, Type 1, 3 Inch Wheel Dia, 0.7 HP, 1/4 Inch NPT

ModelItemPrice (ex. VAT)
54742CW4ZZN€1,719.87
DYNABRADE -

Straight-Line Cut-Off Wheel Tool 3In Dia, 3 Inch Wheel Dia, 0.5 HP, 1/4 Inch NPT

ModelItemPrice (ex. VAT)
52434CW4YUX€814.48
DYNABRADE -

Cut-Off Tool, 4 Inch Wheel Dia, 1 HP, 18000 RPM Max. Speed, 3/8 Inch NPT Male

ModelItemPrice (ex. VAT)
52574CW4YWP€1,091.02
DYNABRADE -

Cut-Off Tool, 4 Inch Wheel Dia, 0.7 HP, 13500 RPM Max. Speed, 1/4 Inch NPT Male

ModelItemPrice (ex. VAT)
54736CW4ZZL€1,538.04
JET TOOLS -

Cut Off tool, 1 hp, 14000 Rpm Max. Speed

ModelItemPrice (ex. VAT)
505483CV4MVT€659.75
DYNABRADE -

Cut-Off Tool, 4 Inch Wheel Dia, 1 hp, 14000 Rpm

ModelItemPrice (ex. VAT)
ECU4CP4ACP€497.53
DYNABRADE -

Vacuum Cut-off Tool General 12000 Rpm

ModelItemPrice (ex. VAT)
52615AF7BNF€2,103.75
DYNABRADE -

Right Angle Vac Cut Off Tool 12k Rpm 21 Cfm

ModelItemPrice (ex. VAT)
52538AB8FQA€1,371.35
DYNABRADE -

Offset Air Cut Off Tool 20k Rpm 28 Cfm

ModelItemPrice (ex. VAT)
52420AB8FPV€921.81
DYNABRADE -

Right Angle Air Cut Off Tool 12k Rpm 21 Cfm

ModelItemPrice (ex. VAT)
52439AB8FPY€1,083.44
DYNABRADE -

Vacuum Cut-Off Wheel Tool, 4-1/2 Inch, 4 1/2 Inch Wheel Dia, 0.7 HP, 1/4 Inch NPT

ModelItemPrice (ex. VAT)
52436CW4YUZ€1,255.18

Air Cut-Off Tools

Air cut-off tools are single-handed, compact tools designed to cut through sheet metal, nuts & bolts using compressed air. These tools can also be used to remove mufflers and tailpipes in exhaust replacement applications. Raptor Supplies offers a wide range of these tools from brands like Chicago Pneumatic, Dynabrade, Ingersoll-Rand and Speedaire. Cut-off wheel tools from Dynabrade feature a 1 hp motor that offers speeds up to 20000 rpm. These cut-off tools are further equipped with a mechanical governor that maintains the speed under heavy loads to maximise removal rate. They come with a safety-lock lever that ensures increased operator safety. Ingersoll Rand angle die grinders are suitable for light material removal, cleaning up welds, deburring parts, cleaning rough castings and other finishing tasks. These tools feature an ergonomic design with soft-mount system for low vibration, in order to extend motor and switch life. Choose from a vast range of air cut-off tools, available for light, medium and heavy duty applications, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?