Air Belt Sanders

Filter

CHICAGO PNEUMATIC -

CP5080 Series Belt Sanders

StyleModelDutyHpThrottleAverage Cfm @ 15 Sec. Run TimeOverall LengthExhaust TypeMin. Hose SizeHandle MaterialPrice (ex. VAT)
ACP5080-4200D24General1/2 hpLever6.3 CFM15 3/8"Rear3/8"Aluminum€845.06
BCP5080-4200H18Medium1/2 hpNon Locking Lever6.3 CFM13 3/8"Rear3/8"Aluminum€887.10
CCP5080-3260D12Medium2/5 hpNon Locking Lever5.4 CFM11 3/8"Rear3/8"Aluminum€849.59
DCP5080-5220H18Medium3/4 hpNon Locking Lever8 CFM13 3/8"Rear3/8"Aluminum€1,085.44
3M -

File Belt Sander Attachment Arms

StyleModelFor Belt WidthFor Belt LengthWheel MaterialPrice (ex. VAT)
A7000000439---€298.94
B7000119297---€117.72
C7000119295---€122.10
D70000004351/2"18"Rubber€119.97
CHICAGO PNEUMATIC -

Belt Sander Kits

StyleModelHpAverage Cfm @ 15 Sec. Run TimeOverall LengthDutyThrottleExhaust TypeMin. Hose SizeRequired PressurePrice (ex. VAT)
ACP5080-4200H18K1/2 hp6.3 CFM13 3/8"MediumNon Locking LeverRear3/8"90 psi€983.65
BCP5080-3260D12K2/5 hp5.4 CFM11 3/8"MediumNon Locking LeverRear3/8"90 psi€965.39
DYNABRADE -

Air Belt Sander

StyleModelThrottleExhaust TypeMin. Hose SizeDutyHpAverage Cfm @ 15 Sec. Run TimeOverall LengthVariable SpeedPrice (ex. VAT)
A15302LeverFront3/8"Industrial7/10 hp8 CFM14 1/4"No€1,578.44
B14300LeverFront1/2"Industrial1 1/5 hp13.25 CFM18 7/8"No€4,040.82
C11477Lever with Safety LockFront1/2"Heavy-17.5 CFM21 1/2"-€4,287.05
D11475Lever with Safety LockFront1/2"Heavy7/10 hp8 CFM21"-€2,176.99
E11476Lever with Safety LockFront1/2"Heavy1 1/5 hp14.5 CFM21"No€2,457.32
F14303Lever with Safety LockFront1/2"Heavy2 2/5 hp26.5 CFM18 7/8"No€4,798.47
G14200Lever with Safety LockFront3/8"Heavy7/10 hp9 CFM11"Yes€2,199.72
H15401Lever with Safety LockFront3/8"Heavy7/10 hp8 CFM15 1/2"No€1,251.39
I14000Non Locking LeverFront1/4"Heavy1/2 hp7.75 CFM14 5/8"-€1,099.17
J40335Non Locking LeverFront3/8"Heavy-7 CFM14 1/4"No€1,150.37
K15006Non Locking LeverRear1/4"Heavy2/5 hp5 CFM11 3/4"-€1,180.68
L15003Non Locking LeverFront And Rear1/4"Heavy2/5 hp5 CFM11 3/4"-€1,039.97
M40320Non Locking LeverFront3/8"Heavy1/2 hp7 CFM14 1/4"-€1,042.11
N40321Non Locking LeverFront3/8"Heavy1/2 hp7 CFM14 1/4"-€1,276.65
O14010Non Locking LeverFront1/4"Heavy1/2 hp7.75 CFM14 5/8"-€1,360.21
P40326Non Locking LeverFront3/8"-1/2 hp7 CFM14 1/4"-€1,150.37
Q40352Non Locking LeverFront3/8"Heavy2/5 hp5.5 CFM14"No€1,150.37
SPEEDAIRE -

Air Belt Sanders

Speedaire air belt sanders are used to level and contour the exterior and interior corners of metal, wood, and other materials. These air belt sanders are typically used to clean out layers of paint or rust, clean and level workpiece surfaces, and sculpt contours. They operate on compressed air and need minimum preparation. Choose from a range of these air belt sanders, available in 12.375 and 15.375 inch lengths.

StyleModelAverage Cfm @ 15 Sec. Run TimeOverall LengthDutyHpThrottleExhaust TypeMin. Hose SizeRequired PressurePrice (ex. VAT)
A21AC034.2 CFM12 3/8"Medium9/20 hpLever With Safety LockRear3/8"90 psi€280.67
B21AC024.5 CFM15 3/8"Medium9/20 hpLever With Safety LockRear3/8"90 psi€277.73
DYNABRADE -

Contact Arms for Air Powered Belt Sanders

StyleModelFor Belt LengthFor Belt WidthWheel WidthWheel MaterialWheel ShapePlaten Pad DensityPlaten Pad WidthWheel Dia.Price (ex. VAT)
A1502912"1/8"3/8"UrethaneV ShapedNot ApplicableNot Applicable1"€122.17
B1502612"1/2"3/8"RubberCrownedHard1/2"5/8"€88.89
C1181112"-1/8"-Flat--5/8"€148.26
D1128018"1/8", 1/4"3/8"RubberV ShapedNot ApplicableNot Applicable1"€144.41
E1122824"1/2"3/8"Rubber-Soft1/2"5/8"€163.01
F1166830"1"1"RubberWideHard1"1"€635.87
G1168130"1"1"RubberSerratedHard1"2"€388.71
H1173930"1"3/8"RubberFlatNot ApplicableNot Applicable5/8"€151.08
I1165642"1"Not ApplicableNot ApplicableNot ApplicableNot ApplicableNot Applicable-€336.75
J1167960"1"Not ApplicableNot ApplicableNot ApplicableNot ApplicableNot Applicable-€309.88
DYNABRADE -

Contact Arm, 1 Inch Belt Wide, 18 Inch Belt Length, 2 Inch Wheel Dia, Serrated, Steel

ModelItemPrice (ex. VAT)
14266CW4UJQ€214.96
DYNABRADE -

Contact Arm, 2 Inch Belt Wide, 30 Inch Belt Length, 2 Inch Wheel Dia, Serrated

ModelItemPrice (ex. VAT)
11961CW4UAP€1,474.32
DYNABRADE -

Contact Arm, 1 Inch Belt Wide, 18 Inch Belt Length, 1 1/2 Inch Wheel Dia, Radiused

ModelItemPrice (ex. VAT)
14263CW4UJN€214.96
DYNABRADE -

Contact Arm, 1/2 Inch Belt Width, 30 Inch Belt Length, 4 Inch Wheel Dia, Flat, Rubber

ModelItemPrice (ex. VAT)
11390CW4TVD€257.78
DYNABRADE -

Contact Arm, 2 Inch Belt Wide, 30 Inch Belt Length, 2 Inch Wheel Dia, Serrated

ModelItemPrice (ex. VAT)
11870CW4TZP€635.87
DYNABRADE -

Contact Arm, 1/2 Inch Belt Wide, 24 Inch Belt Length, 5/16 Inch Wheel Dia, Wide, Thin

ModelItemPrice (ex. VAT)
11239CW4TRJ€186.07
DYNABRADE -

Contact Arm, 1 Inch Belt Wide, 30 Inch Belt Length, 1 Inch Wheel Dia, Wide, Rubber

ModelItemPrice (ex. VAT)
11663CW4TXM€333.22
DYNABRADE -

Contact Arm, 1 Inch Belt Wide, 24 Inch Belt Length, 1 Inch Wheel Dia, Serrated, Steel

ModelItemPrice (ex. VAT)
15368CW4UPW€244.34
DYNABRADE -

Contact Arm, 1 Inch Belt Wide, 30 Inch Belt Length, 4 Inch Wheel Dia, Rubber

ModelItemPrice (ex. VAT)
11682CW4TXV€407.59
DYNABRADE -

Contact Arm, 1/2 Inch Belt Wide, 24 Inch Belt Length, 7/16 Inch Wheel Dia, Wide

ModelItemPrice (ex. VAT)
11214CW4TQZ€115.50
DYNABRADE -

Contact Arm, 1 Inch Belt Wide, 30 Inch Belt Length, 4 Inch Wheel Dia, Serrated

ModelItemPrice (ex. VAT)
11684CW4TXW€444.22
DYNABRADE -

Contact Arm, 2 Inch Belt Wide, 34 Inch Belt Length, 4 Inch Wheel Dia, Flat, Rubber

ModelItemPrice (ex. VAT)
11894CW4TZZ€1,431.96
DYNABRADE -

Contact Arm, 1/4 Inch Belt Wide, 18 Inch Belt Length, 5/8 Inch Wheel Dia, Wide, Soft

ModelItemPrice (ex. VAT)
11202CW4TQW€88.89
DYNABRADE -

Contact Arm, 1/2 Inch Belt Wide, 18 Inch Belt Length, 5/8 Inch Wheel Dia, Crowned

ModelItemPrice (ex. VAT)
11304CW4TTV€93.15
DYNABRADE -

Contact Arm, 1 Inch Belt Wide, 30 Inch Belt Length, 4 Inch Wheel Dia, Wide, Rubber

ModelItemPrice (ex. VAT)
11677CW4TXU€457.57
12

Air Belt Sanders

Air belt sanders are used for stripping layers of paint or rust, clean and smooth workpiece surfaces and sculpt contours. Raptor Supplies offers a wide range of these air belt sanders from brands like Speedaire, Chicago Pneumatic, Dynabrade and Ingersoll-Rand. These air belt sanders run on compressed air and require minimum preparation. Dynabrade belt sanders have larger openings, as compared to other standard sanders, for better belt tracking and facilitate working with a composite belt guard for quick-changing of abrasive belts. These units feature a patented design which allows compatibility with 1/8 Inch (3 mm), 1/4 Inch (6 mm) or 1/2 Inch (13 mm) wide x 24 Inch (610 mm) long abrasive belts. Air belt sanders from Chicago Pneumatic are engineered for working in constrained spaces and feature a sanding head which pivots to 360 degrees for multi-position sanding. They come equipped with an ergonomic handle for extended use and facilitate easy change of abrasives and the contact arm.

We are here to help!

Looking for a part not listed here?