VAL-MATIC

The Val-Matic Valves catalogue comprises air, ball, plug, control panels, oil accumulators, valve actuation systems, VaultSafe products and butterfly & check valves. The lever-operated, 2-way Val-Matic plug valves are suitable for on-off operations and are capable of providing bubble-tight shutoff. These heavy-duty plug valves feature cast-iron body construction and have a Buna-N seal, FNPT connection type. They offer a maximum pressure rating of 175 psi and an operating temperature range of -30 to 150 degrees F. They have a self-adjusting and replaceable V-type packing and are compatible with non-abrasive slurries, potable / raw water and raw / screened sewage. The brand's high-quality air release clean water valves are used in pressure filters, hydropneumatic tools and water distribution systems, releasing unwanted air pockets during system operation and protecting against air-related surges. These Val-Matic air release valves come with a resilient seal, non-clogging design ensuring maximum fluid temperature of 250 degrees Fahrenheit. Further, they feature 316 floats made of stainless steel for structural rigidity and resisting corrosion on exposed surfaces.
We supply and deliver to more than 60 countries, including UAE, Saudi Arabia, Singapore, Malaysia and Indonesia. You can either reach us via phone, live chat, WhatsApp or submit the form on this page to get the equivalent part you need today!

See More

Request a Quote

Product Categories

VAL-MATIC Air and Vacuum Release Valves

Air and Vacuum Release ValvesVal-Matic air / vacuum release valves feature non-clog design and are ideal for releasing large quantities of air / vacuum from the system. They have a high / low-pressure resilient seating and an inflow preventer on the outlet to prevent fluid contamination.(19 Products)

VAL-MATIC Butterfly Valves

Butterfly ValvesVal-Matic butterfly valves are rotary valves having a disc-shaped seating element that can be rotated up to 90 degrees to either open or close the flow passage. They are available for pipe sizes up to 12 inches.(18 Products)

VAL-MATIC Plug Valves

Plug ValvesVal-Matic rubber encapsulated plug valves are ideal for systems where slurries, grit or solids are present. They feature lever / direct nut operated handles for easy operation and upper & lower thrust bearings to assure proper plug centering for min leakage.(10 Products)

VAL-MATIC Check and Foot Valves

Check and Foot ValvesVal-Matic check and foot valves include swing check valves and are ideal for municipal / industrial wastewater applications. They provide unidirectional flow and feature metal seating systems for zero leakage. They come with silent check and backflow actuator valves.(24 Products)

Things To Consider

Cross-Reference Alternatives

Val-Matic's MPNs (manufacturer's part numbers) generally cross individual references to the equivalent Plast-O-Matic model numbers. So, if you are looking for a competitor valve actuation system that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Val-Matic valves available. Customers can also cross-reference most of these tools using the last five digits of the model numbers.

Shipping

These Val-Matic valves are small & lightweight. They may require careful packaging as some products may get damaged while shipping. Hence, these Val-Matic products are delivered by courier shipment and not by air freight.

About Val-matic

The Val-Matic Valves catalogue comprises air, ball, plug, control panels, oil accumulators, valve actuation systems, VaultSafe products and butterfly & check valves. The lever-operated, 2-way Val-Matic plug valves are suitable for on-off operations and are capable of providing bubble-tight shutoff. These heavy-duty plug valves feature cast-iron body construction and have a Buna-N seal, FNPT connection type. They offer a maximum pressure rating of 175 psi and an operating temperature range of -30 to 150 degrees F. They have a self-adjusting and replaceable V-type packing and are compatible with non-abrasive slurries, potable / raw water and raw / screened sewage. The brand's high-quality air release clean water valves are used in pressure filters, hydropneumatic tools and water distribution systems, releasing unwanted air pockets during system operation and protecting against air-related surges. These Val-Matic air release valves come with a resilient seal, non-clogging design ensuring maximum fluid temperature of 250 degrees Fahrenheit. Further, they feature 316 floats made of stainless steel for structural rigidity and resisting corrosion on exposed surfaces.
We supply and deliver to more than 60 countries, including UAE, Saudi Arabia, Singapore, Malaysia and Indonesia. You can either reach us via phone, live chat, WhatsApp or submit the form on this page to get the equivalent part you need today!

Major Trade Names

QuadroSphere Trunnion Mounted Ball Valves

QuadroSphere Trunnion Mounted Ball Valves

The surfaces of QuadroSphere ball valves have been recessed, creating four additional flow paths. Also, they provide lipped edges that can wipe the seat surfaces clean during closing and opening, thereby avoiding particulate buildup. These trunnion ball valves have two sets of seating surfaces to pr...

otect the seats and provide shut off in the fully open and fully closed position, respectively. Further, they reduce engagement & friction and have a ground & polished, hardened chrome-plated stainless steel ball for structural rigidity.

Cam-Centric Plug Valve

Cam-Centric Plug Valve

The Cam-Centric plug valves are ideal for systems where grit, slurries or solids are present. These eccentric plug valves are cost effective and enable low torque actuation for shut-off, pump control and throttling service. They have a heavy-duty fully rubber encapsulated plug to eliminate corrosion...

on exposed surfaces. They feature robotically welded 1/8 inch thick nickel seat for abrasion-resistant sealing purposes. Further, the Grit-Guard shaft seals prevent wear & shaft seizing for effective performance and radial upper and lower bearings (permanently lubricated), made of stainless steel, assure extended life & plug centering.

FloodSafe Inflow Preventer

FloodSafe Inflow Preventer

The FloodSafe inflow preventers work with air valves and deliver unrivalled protection of potable water systems from contamination and intentional tampering. These units are adaptable to existing air valve installations and have dual float checks designed for rapid closure, preventing fluid entry in...

to the chamber. Further, they feature a patented resilient seat formulated to ensure drop tight closure even at low pressures. They are equipped with test ports that provide independent testing of both chambers and a basket screen to prevent debris. They also come with a port sized cover that allows for full air venting capacity of the vent or valve.

FrostSafe Two-Way Air Damper

FrostSafe Two-Way Air Damper

The FrostSafe two-way air dampers are wafer style bi-directional hingeless units adaptable to a vent pipe, reducing the thermal exchange of warm and cold air in and out of a vault, thereby eliminating freezing. They feature a polyethylene body for high impact resistance and a nylon reinforced neopr...

ene membrane for protection against damage due to flexing, abrasion and twisting. Further, they come with a PETG (polyethylene terephthalate glycol) damper seal.

VentSafe Vent Pipe Security Cage

VentSafe Vent Pipe Security Cage

The Val-Matic VentSafe security cages are installed in enclosed reservoirs and air valve vent pipes for preventing foreign objects, as well as enabling a barrier against the malicious entrance of fluids. They feature PVC body for mechanical strength & toughness and a 304 stainless steel screen & cag...

e mesh for additional security.

Val-matic Competitive Advantages

Swing-Flex check valve

Swing-Flex check valve

Val-Matic replaces the conventional swing check valves at quenching stations with their Swing-Flex check valve having backflow actuator technology.
Val-Matic Swing-Flex check valves offer clog-resistant performance by smoothly maintaining an unobstructed 100 percent flow area,...

fine streamlined body contour and domed cover. Unlike a conventional check valve, they have no O-rings or packing, shafts, mechanical hinges, bearings or pivot pins to wear out. These Val-Matic units come with field-installed backflow actuators to protect against reverse flow of fluid in the main water supply lines, as well as feature stainless steel body with a disc made of Viton for structural rigidity even under high pressures. The equipped rubber lining in the unit provides anti-corrosive and anti-abrasive service.

Frequently Asked Questions

Who owns Val-Matic?

Val-Matic is owned by A.Y. McDonald Industries in 2020, a family-owned corporation and manufacturer of various products for the gas and waterwork industries.

What are the products that Val-Matic manufactures?

Val-Matic Valve & Mfg. Corp. is a manufacturer of check valves, air valves, shut-off and quarter-turn valves for power, water / wastewater, fire protection, industrial and HVAC applications.

Where do you put an air relief valve?

The air relief valves are designed to be placed in an exhaust header or a line that runs perpendicular to the lateral rows at the farthest distance possible from the water source.