VAL-MATIC Butterfly Valves

Val-Matic butterfly valves are rotary valves having a disc-shaped seating element that can be rotated up to 90 degrees to either open or close the flow passage. They are available for pipe sizes up to 12 inches.

Filter

VAL-MATIC -

Butterfly Valves

Val-Matic butterfly valves are used to start, stop and regulate the fluid flow in both low- and high-pressure pipelines, chemical processing plants and sewage treatment facilities. These flanged valves feature a disk-shaped closing mechanism to ensure fluid shutoff via an actuator and ASTM A126 rated cast iron construction providing vibration damping and wear resistance. These AWWA Class 150B standard butterfly valves can be operated at temperatures ranging between -32 and 210 degrees F and withstand water pressures up to 150 psi. Choose from a wide range of these Val-Matic butterfly valves available in pipe sizes of 3, 4, 6 & 8 inches on Raptor Supplies.

StyleModelPipe SizeLiner MaterialBolt Circle Dia.Number Of Bolt HolesStyleBody MaterialTemp. RangeGradePrice (ex. VAT)
A2008/1B02AK-Buna N3/4"8FlangedCast Iron-70°F to +210°FGrade A126€2,008.80
A2010/1C02AK-Buna N7/8"12FlangedCast Iron-70°F to +210°FGrade A126€2,887.83
A2003/1A02AK-Buna5/8"4FlangedCast Iron-70°F to +210°FGrade A126€1,508.52
B2008/1B08-Buna N3/4"8FlangedCast Iron-70°F to +210°FGrade A126€2,009.62
C2010/10BL-Buna N7/8"12FlangedCast Iron-70°F to +210°FGrade A126€2,696.55
B2003/1A083"Buna5/8"4FlangedCast Iron-70°F to +210°FGrade A126€1,508.52
C2003/3BL3"Buna N5/8"4FlangedCast Iron-70°F to +210°FGrade A126€1,298.25
A2004/1A024"Buna N5/8"8FlangedCast Iron-70°F to +210°FGrade A126€1,508.52
B2004/1A08AK4"Buna N5/8"8FlangedCast Iron-70°F to +210°FGrade A126€1,508.52
C2004/4BL4"Buna N5/8"8FlangedCast Iron-70°F to +210°FGrade A126€1,298.25
A2006/1B02AK6"Buna N3/4"8FlangedCast Iron-70°F to +210°FGrade A126€1,625.02
C2006/6BL6"Buna N3/4"8FlangedCast Iron-70°F to +210°FGrade A126€1,461.64
B2006/1B08AK6"Buna N3/4"8FlangedCast Iron-70°F to +210°FGrade A126€1,625.02
C2008/8BL8"Buna N3/4"8FlangedCast Iron-70°F to +210°FGrade A126€1,761.84
B2010/1C12AK10"Buna N7/8"12FlangedCast Iron-70°F to +210°FGrade A126€2,887.83
A2012/1C02AK12"Buna N7/8"12FlangedCast Iron-70°F to +210°FGrade A126€3,433.72
B2012/1C1612"Buna N7/8"12FlangedCast Iron-70°F to +210°FGrade A126€3,433.72
C2012/12BL12"Buna N7/8"12FlangedCast Iron-70°F to +210°FGrade A126€3,222.74

We are here to help!

Looking for a part not listed here?