VAL-MATIC Plug Valves

Val-Matic rubber encapsulated plug valves are ideal for systems where slurries, grit or solids are present. They feature lever / direct nut operated handles for easy operation and upper & lower thrust bearings to assure proper plug centering for min leakage.

Filter

VAL-MATIC -

Plug Valve

Val-matic plug valves are designed for use with screened sewage, potable / raw water and nonabrasive slurries in irrigation, burial services and vertical up / down flow systems. The shaft and seal system of these Val-Matic plug valves features packing overload protection (POP) to prevent over-tightening of the packing material and extending packing life. These valves are lever operated and comprise vee-type packing that is replaceable and field adjustable. They are capable of withstanding pressure up to 175 psi and comply with ASTM A126 Class B standards. Choose from a wide range of Val-Matic plug valves, available in FNPT and flanged connections on Raptor Supplies.

StyleModelPipe SizeConnection TypeHandle TypeOverall HeightOverall LengthCoefficient Of VolumeNumber Of BoltsBody MaterialPrice (ex. VAT)
A5801.5RTL1 1/2"FNPT x FNPTLever7.13"6 3/4"37-Cast Iron€389.38
A5801.25RLT1 1/4"FNPT x FNPTLever7.13"-37-Cast Iron€323.70
A5801RTL1"FNPT x FNPTLever5.167"3.13"37-Cast Iron€322.12
A5800.5RTL1/2"FNPTLever5.167"4.13"37-Cast Iron€375.58
B5825RN2 1/2"Flange x FlangeNo Handle14 1/8"7 1/2"-4Cast Iron€860.02
A5802RTL2"FNPTLever Operated7.13"5 1/4"150-Cast Iron€477.02
A5800.75RTL3/4"FNPT x FNPTLever5.167"4.13"37-Cast Iron€331.68
B5804RN4"FlangedDirect Nut Operated16 1/2"9"5708Cast Iron-
RFQ
B5806RN6"FlangedDirect Nut Operated19 3/8"10 1/2"12008Cast Iron-
RFQ
B5808RN8"FlangedDirect Nut Operated22.63"11 1/2"20708Cast Iron-
RFQ

We are here to help!

Looking for a part not listed here?