VAL-MATIC Air And Vacuum Release Valves

Val-Matic air / vacuum release valves feature non-clog design and are ideal for releasing large quantities of air / vacuum from the system. They have a high / low-pressure resilient seating and an inflow preventer on the outlet to prevent fluid contamination.

Filter

VAL-MATIC -

Air Release Valves

Val-Matic air release valves are designed for use in pipelines, handling solid-laden fluids, for continually releasing unwanted air and feature 316 stainless steel internal components for withstanding exposure to hydrogen sulfide & aggressive fluids. These units come equipped with a hexagonal stem in round bushing guided floats for preventing the accumulation of debris and a non-clog design for minimising the need for backwashing. Choose from a wide variety of these NSF 61 & 372 certified valves, available in 150 & 175 psi maximum pressures on Raptor Supplies.

StyleModelMax. PressureInlet SizeOutlet SizeConnection TypeBody MaterialVacuum PressureMin. PressureGradePrice (ex. VAT)
A38150 psi1"1/2"FNPTCast Iron29 in. hg5 psiGrade 316€608.83
A38.2150 psi2"1/2"FNPTCast Iron29 in. hg5 psiGrade 316€689.55
B48A150 psi2"1/2"FNPTCast Iron29 in. hg5 psiGrade 316€1,243.78
B48A.2150 psi3"1/2"FNPTCast Iron29 in. hg5 psiGrade 316€1,375.72
B48A.3150 psi4"1/2"FNPTCast Iron29 in. hg5 psiGrade 316€1,670.78
C15A175 psi1/2"1/2"FNPTCast Iron29 in. hg5 psiGrade 316€206.17
D15A.2175 psi-1/2"FNPT---Grade 316€217.46
E15A.3175 psi1"1/2"FNPTCast Iron29 in. hg5 psiGrade 316€229.28
VAL-MATIC -

Air Release/Air Vacuum Valves

StyleModelMax. PressureInlet SizeOutlet SizeConnection TypeBody MaterialVacuum PressureMin. PressureGradePrice (ex. VAT)
A801A150 psi2"1"FNPTCast Iron29 in. hg-Grade 316€2,168.17
A802A150 psi2"2"FNPTCast Iron29 in. hg20 psiGrade 316€3,226.29
A803A150 psi3"3"FNPTCast Iron29 in. hg20 psiGrade 316€4,151.34
B201C.2300 psi-1"FNPTCast Iron29 in. hg-Grade 316€834.07
B202C.2300 psi2"2"FNPTCast Iron29 in. hg-Grade 316€1,268.24
B203C.2300 psi3"3"FNPTCast Iron29 in. hg20 psiGrade 316€2,658.59
B204C.2300 psi4"-FNPTCast Iron29 in. hg20 psiGrade 316€3,530.41
VAL-MATIC -

Air Vacuum Valves

StyleModelInlet SizeOutlet SizeConnection TypeBody MaterialVacuum PressureMin. PressureMax. PressureGradePrice (ex. VAT)
A101ST1"1"FNPTCast Iron29 in. hg5 psi300 psiGrade 316€792.17
A100ST1/2"1/2"FNPTCast Iron29 in. hg5 psi300 psiGrade 316€694.43
A102ST2"2"FNPTCast Iron29 in. hg5 psi300 psiGrade 316€1,275.57
A103STK3"3"FNPTCast Iron29 in. hg5 psi300 psiGrade 316€2,054.13

We are here to help!

Looking for a part not listed here?