VAL-MATIC Check And Foot Valves

Val-Matic check and foot valves include swing check valves and are ideal for municipal / industrial wastewater applications. They provide unidirectional flow and feature metal seating systems for zero leakage. They come with silent check and backflow actuator valves.

Filter

VAL-MATIC -

Silent Check Valve

Val-Matic general-purpose check valves are designed with an inline silent body ideal for use with potable water and vertical-flow applications requiring a high head. These non-slam check valves come equipped with a spring, tested for over 100000 cycles, to eliminate the water hammer effects (high-pressure shock waves) caused by abrupt pump shut down or closing of the valve disc. Val-Matic check valves feature a short linear stroke and a spring return action that works together to close the valve before the flow reversal, and an expanded body with a fast closure mechanism for providing a full-flow area. They also have a metal-to-metal seating facility and a double-guided disc for high precision and reducing the vibrational loads, respectively. Val-Matic check valves are NSF/ANSI 372 certified for including lead-free components and NSF/ANSI 61 certified for use with drinking water.

StyleModelMax. Flow RateWidthFlow RateLengthConnection TypeMax. Temp.Seat MaterialCracking PressurePrice (ex. VAT)
A1825A.1150 GPM7"88 GPM-Class 125 Flange150°FBronze0.5 psi€964.32
A1803A.1225 GPM7 1/2"130 GPM6"Class 125 Flange150°FBronze0.5 psi€1,112.24
A1804A.1400 GPM9"228 GPM7 1/4"Class 125 Flange150°FBronze0.5 psi€1,406.50
A1805A.1625 GPM10"350 GPM8 1/2"Class 125 Flange150°FBronze0.5 psi€1,659.04
A1806A.1900 GPM11"520 GPM9 3/4"Class 125 Flange150°FBronze0.5 psi€2,182.52
A1808A.11600 GPM13 1/2"900 GPM-Class 125 Flange150°FBronze0.5 psi€3,268.28
A1810A.12500 GPM--15 1/2"Class 125 Flange150°FBronze0.5 psi€4,920.02
A1812A.13500 GPM20"3500 GPM19"Class 125 Flange150°FBronze0.5 psi€7,424.90
VAL-MATIC -

Swing-Flex Check Valves

Val-Matic Swing-Flex check valves are designed for regulating the flow of thick slurries & sludge in food & beverage processing and manufacturing applications. These NSF certified check valves feature a short disc stroke for reducing potential water hammer, smooth & streamlined contouring surface for minimising clogging and O-ring seal design for positive sealing to eliminate leakage. Choose from a broad range of valves in flow rates ranging from 110 to 500 gpm on Raptor Supplies.

StyleModelLengthFlow RateMax. Flow RateWidthConnection TypeMax. Temp.Seat MaterialCracking PressurePrice (ex. VAT)
A525A8 1/2"155 GPM220 GPM7"Flange x Flange-70°F to +215°FBuna N0.25 psi€1,085.54
A502A8"95 GPM110 GPM6"Flange x Flange-70°F to +215°FBuna N0.25 psi€1,039.63
A503A9 1/2"225 GPM300 GPM7 1/2"Flange x Flange-70°F to +215°FBuna N0.25 psi€1,254.75
A504A11"440 GPM500 GPM9"Flange x Flange-70°F to +215°FBuna N0.25 psi€1,336.98
A506A15"1040 GPM1000 GPM11"Flange x Flange-70°F to +215°FBuna N0.25 psi€2,257.85
A508A19 1/2"1900 GPM2250 GPM13 1/2"Flange x Flange-70°F to +215°FBuna N0.25 psi€3,558.18
A510A24 1/2"3050 GPM2500 GPM-Flange x Flange-70°F to +215°FBuna N0.25 psi€5,858.07
A512A27 1/2"4600 GPM4000 GPM19"Flange x Flange-70°F to +215°FBuna N0.25 psi€7,911.72
StyleModelConnection TypeLengthFlow RateWidthMax. Temp.Seat MaterialCracking PressureMax. Water PressurePrice (ex. VAT)
A506ABFFlanged15"1040 GPM--70°F to +215°FBuna N0.25 psi250 psi€2,980.11
A503ABFFlange x Flange9 1/2"225 GPM7 1/2"-70°F to +215°FBuna N0.25 psi250 psi€1,588.67
A525ABFFlange x Flange8 1/2"155 GPM7"-70°F to +215°FBuna N0.25 psi250 psi€1,675.98
A512ABFFlange x Flange27.5 mm4600 GPM19"-70°F to +215°FBuna N0.25 psi250 psi€9,483.07
A508ABFFlange x Flange19 1/2"1900 GPM13 1/2"-70°F to +215°FBuna N0.25 psi250 psi€4,812.32
A504ABFFlange x Flange11"440 GPM9"-70°F to +215°FBuna N0.25 psi250 psi€1,838.88
A502ABFFlange x Flange8"95 GPM--70°F to +215°FBuna N0.25 psi250 psi€1,452.59
A510ABFFlange x Flange24.5 mm3050 GPM16"-70°F to +215°FBuna N0.25 psi250 psi€7,114.83

We are here to help!

Looking for a part not listed here?