SHURTAPE

Shurtape is a leading manufacturer of high-quality tapes for packaging, painting, HVAC and transportation. The brand's catalogue comprises an extensive range of electrical, duct & cloth, double-coated, paper, packaging and speciality tapes. Shurtape duct tapes feature a strong, rubber based adhesive made of polyethylene, suitable for temporary sealing purposes. It is easily removable from the surface when the job is done. The brand's gaffer's tapes offer excellent temperature resistance & adhesion, and are widely used in the film & photography industries, as well as theatrical and trade shows. These matte-finish tapes do not reflect under bright lights or flashes and conform well with the surface without twisting or curling. Choose from a wide range of products like surface protection films, filaments, pipe sealants and masking tapes on Raptor Supplies.

See More

Request a Quote

Product Categories

SHURTAPE Packaging Tapes

Packaging TapesDesigned for carton sealing, packing, shipping & storing, and label protection. Feature synthetic rubber / resin hot melt adhesive with Hold Strong technology providing excellent conformability and long-lasting sealing. Available in Cast 25, 30, 40 & 50 micron BOPP backing materials(31 Products)

SHURTAPE Duct and Cloth Tapes

Duct and Cloth TapesSingle-sided tapes with a strong, water-resistant adhesive used for bandaging, bundling, wrapping & patching. Feature high tensile strength and temperature, abrasion & weather resistance, as well as excellent conformability with any surface. Available in polyethylene, acrylic & vinyl coatings(58 Products)

SHURTAPE Masking Tapes

Masking TapesUsed for masking surfaces before painting, labelling, packaging & bundling. Feature excellent tensile strength, temperature resistance, flexibility & removability, as well as sharp paint lines. Available in polyethylene, rubber and crepe paper adhesive variants(40 Products)

SHURTAPE Filament Tapes

Filament TapesFibreglass-reinforced tapes designed for strapping, packaging, bundling and palletising. Feature an aggressive adhesive and durable backing for resisting splits, cracks or delamination. Available in white colour with tensile strengths ranging between 100 and 300 inch-lb(10 Products)

SHURTAPE Double-Sided Tapes

Double-Sided TapesDesigned for strong adhesion between two surfaces for mounting, holding, tabbing and fastening. Feature superior tensile strength, wrinkle-resistance, seamless bonding & conformability to irregular surfaces. Available in rubber and acrylic adhesive variants(7 Products)

SHURTAPE Foil Tapes

Foil TapesDesigned for masking, seaming, sealing and heat shielding of delicate parts. Feature an aluminium backing coated with pressure-sensitive acrylic adhesive for dissipating heat, chemical & humidity resistance and conformability to curved surfaces. Available in silver colour(6 Products)

SHURTAPE Dispensers

Dispensers(3 Products)

SHURTAPE Electrical Tapes

Electrical Tapes(3 Products)

SHURTAPE Packaging Tape Machines

Packaging Tape MachinesDesigned for cutting tape for manual carton sealing applications in industrial packaging, shipping or storage. Feature tape control for preventing the roll from flapping around and a blade mechanism for shearing the tape when needed. Available in 2 and 3 inch tape widths(3 Products)

SHURTAPE Film Tape

Film TapeDesigned for sealing, masking and patching surfaces during painting or stucco applications. Polyethylene film with synthetic rubber adhesive has excellent wearability & watertight seal and allows residue-free removal. Available in continuous roll type(2 Products)

SHURTAPE Pipe Sealant Tape

Pipe Sealant Tape(1 Product)

SHURTAPE Shipping Label and Tape Dispensers

Shipping Label and Tape DispensersDesigned for manually dispensing and applying labels on packages in bulk mailing & shipping applications. Feature an inbuilt plate or bar for pulling the label liner / backing paper and cutting the desired length. Available in 5-1/2 and 9-13/16 inch widths(1 Product)

SHURTAPE Tape Machine and Dispenser Accessories

Tape Machine and Dispenser AccessoriesIdeal for repair & maintenance purposes for extending the life of packaging dispensers & machines, in addition to reducing downtime. Includes replacement blades with 12 inch length and 17-3/8 inch width for use with Shurtape EM 101 tape dispenser(1 Product)

SHURTAPE Transfer Tape

Transfer Tape(1 Product)

About Shurtape

Shurtape is a leading manufacturer of high-quality tapes for packaging, painting, HVAC and transportation. The brand's catalogue comprises an extensive range of electrical, duct & cloth, double-coated, paper, packaging and speciality tapes. Shurtape duct tapes feature a strong, rubber based adhesive made of polyethylene, suitable for temporary sealing purposes. It is easily removable from the surface when the job is done. The brand's gaffer's tapes offer excellent temperature resistance & adhesion, and are widely used in the film & photography industries, as well as theatrical and trade shows. These matte-finish tapes do not reflect under bright lights or flashes and conform well with the surface without twisting or curling. Choose from a wide range of products like surface protection films, filaments, pipe sealants and masking tapes on Raptor Supplies.