SHURTAPE Masking Tapes

Used for masking surfaces before painting, labelling, packaging & bundling. Feature excellent tensile strength, temperature resistance, flexibility & removability, as well as sharp paint lines. Available in polyethylene, rubber and crepe paper adhesive variants

Filter

SHURTAPE -

Masking Tapes

Shurtape masking tapes are ideal for masking surfaces such as glass, vinyl, painted walls and wooden & metallic workpieces for construction, painting and maintenance & repair applications. These multi-surface painter tapes feature rubber / acrylic based adhesive to prevent lifting & paint seepage while ensuring clean & easy removal. They are made of rubber / crepe paper / synthetic rubber / thermoplastic rubber for high flexibility and durability. Choose from a wide variety of these masking tapes, available in 18, 24, 36 & 48 mm widths on Raptor Supplies.

StyleModelLengthWidthAdhesive MaterialBacking MaterialEnvironmentShapeCore SizeSurface CompatibilityPrice (ex. VAT)Pkg. Qty.
ACP225GLD---------1
RFQ
BCP 083--RubberPaper-Continuous Roll3"-€154.9124
CCP 105--RubberPaper-Continuous Roll3"-€119.2436
DCF120---------1
RFQ
ECP 106--RubberPaper-Continuous Roll3"-€162.4816
FCP 631--RubberPaper-Continuous Roll3"-€325.4736
G105335---------1
RFQ
HCP 066--RubberPaper-Continuous Roll3"-€273.5416
ICP 101--RubberPaper-Continuous Roll3"-€158.8636
FCP 631--RubberPaper-Continuous Roll3"-€284.0236
J206932---------1
RFQ
KCF 160-36 mmAcrylic--Continuous Roll--€27.381
DCF120---------1
RFQ
BCP 083--RubberPaper-Continuous Roll3"-€150.8248
FCP 631--RubberPaper-Continuous Roll3"-€285.7036
LCOL 00--RubberPaperIndoor OnlyContinuous Roll3"-€239.8248
ACP225GLD---------1
RFQ
BCP 083--RubberPaper-Continuous Roll3"-€176.2716
DCF120---------1
RFQ
MCP 107--RubberPaper-Continuous Roll3"-€208.1024
ECP 106--RubberPaper-Continuous Roll3"-€147.6624
NCP 102--RubberPaperIndoor OnlyContinuous Roll3"-€217.3324
OCP 105--RubberPaper-Continuous Roll3"-€162.0924
FCP 63155m24 mmThermoplastic Rubber--Continuous Roll--€298.7436
BCP 8355m12 mmThermoplastic Rubber--Continuous Roll--€158.1872
SHURTAPE -

Flatback Masking Tape

Shurtape flat-back masking tapes are used for hand and machine carton sealing applications, as well as for splicing cables and wires. These FDA-compliant tapes feature an aggressive adhesive with a rugged, yet flexible kraft backing for high cross-directional strength. They are also resistant to curling, abrasion and water and available in 48, 72 and 101.6 mm width variants.
We also offer Shurtape foil tapeswith a pressure-sensitive acrylic adhesive ideal for applications with non-reactive bonding requirements.

StyleModelLengthWidthShapeAdhesive MaterialPrice (ex. VAT)Pkg. Qty.
AFP 09755m-Continuous RollThermoplastic Rubber€246.151
BFP 09755m48 mmContinuous RollThermoplastic Rubber€249.2924
SHURTAPE -

Double-Sided Golf Grip Tape, 48mmX33m, 24PK

ModelItemPrice (ex. VAT)Pkg. Qty.
GG 200CY7MNX€514.7924
See Details
SHURTAPE -

Pressure Sensitive Paper Tape, Kraft Paper, Rubber, 6.1 mil Tape Thick

ModelItemPrice (ex. VAT)Pkg. Qty.
FP096EA4BPV-
RFQ

We are here to help!

Looking for a part not listed here?