SHURTAPE Packaging Tapes

Designed for carton sealing, packing, shipping & storing, and label protection. Feature synthetic rubber / resin hot melt adhesive with Hold Strong technology providing excellent conformability and long-lasting sealing. Available in Cast 25, 30, 40 & 50 micron BOPP backing materials

Filter

SHURTAPE -

Carton Sealing Tape

Shurtape carton sealing tapes are mid-grade polypropylene film packaging tapes designed with an aggressive, high-tack adhesive and patented Hold Strong technology for keeping the carton seals intact. They come with a special release coating to ensure a consistent core performance and require extremely less manual power to unwind off the roll.
Raptor Supplies also offers Shurtape filament tapeswith an additional durable backing for resisting splits and cracks.

StyleModelColorAdhesivePerformance Temp.ThicknessDiameterMaterialShapeBacking MaterialPrice (ex. VAT)Pkg. Qty.
AAP 180ClearWater Based Acrylic-20°F to +180°F1.8 mil.4.45"PolypropyleneContinuous Roll-€213.9936
BHP 200ClearHot Melt, Synthetic Rubber+20°F to +150°F1.9 mil.4 11/25"PolypropyleneContinuous Roll-€253.5636
CHP 500ClearHot Melt, Synthetic Rubber+20°F to +150°F3 mil.3"PolypropyleneContinuous Roll-€332.1224
DHP 232ClearHot Melt, Synthetic Rubber-20°F to +100°F1.9 mil.4 11/25"PolypropyleneContinuous Roll-€215.9736
EHP 200ClearHot Melt, Synthetic Rubber+20°F to +150°F1.9 mil.9.89"PolypropyleneContinuous Roll-€262.924
FAP 401ClearWater Based Acrylic-20°F to +180°F2.5 mil.4.05"PolypropyleneContinuous Roll-€124.0424
GHP 400ClearSynthetic Rubber, Hot Melt+20°F to +150°F2.5 mil.4.45"PolypropyleneContinuous Roll-€152.4136
HHP 100ClearHot Melt, Synthetic Rubber+20°F to +150°F1.6 mil.4.26"PolypropyleneContinuous Roll-€187.2836
IHP 100ClearHot Melt, Synthetic Rubber+20°F to +150°F1.6 mil.3.85"PolypropyleneContinuous Roll-€112.5436
FAP 401ClearWater Based Acrylic-20°F to +180°F2.5 mil.4.11"PolypropyleneContinuous Roll-€169.3236
JHP 200ClearHot Melt, Synthetic Rubber+20°F to +150°F1.9 mil.3.86"PolypropyleneContinuous Roll-€137.8136
KHP 232ClearHot Melt, Synthetic Rubber-20°F to +100°F1.9 mil.9.89"PolypropyleneContinuous Roll-€349.976
LHP 200ClearHot Melt, Synthetic Rubber+20°F to +150°F1.9 mil.9.89"PolypropyleneContinuous Roll-€263.866
FAP 401ClearWater Based Acrylic-20°F to +180°F2.5 mil.4.9"PolypropyleneContinuous Roll-€294.1536
MHP 500ClearHot Melt, Synthetic Rubber+20°F to +150°F3 mil.3"PolypropyleneContinuous Roll-€359.1536
NHP 500TanHot Melt, Synthetic Rubber+20°F to +150°F3 mil.3"PolypropyleneContinuous Roll-€383.0024
HHP 100TanHot Melt, Synthetic Rubber+20°F to +150°F1.6 mil.4.26"PolypropyleneContinuous Roll-€166.6836
HHP 100TanHot Melt, Synthetic Rubber+20°F to +150°F-3.85"PolypropyleneContinuous Roll-€114.1436
OHP 500TanHot Melt, Synthetic Rubber+20°F to +150°F3 mil.3"PolypropyleneContinuous Roll-€352.4336
BHP 200TanHot Melt, Synthetic Rubber+20°F to +150°F1.9 mil.4 11/25"PolypropyleneContinuous Roll-€199.6536
PWP 100TanWater Activated150°F5 mil.--Continuous RollKraft Paper€225.0210
PWP 100TanWater Activated150°F5 mil.--Continuous RollKraft Paper€171.188
BHP 200YellowHot Melt, Synthetic Rubber+20°F to +150°F1.9 mil.4 11/25"PolypropyleneContinuous Roll-€339.0536
SHURTAPE -

Packaging Tapes, Clear, 150 - 180 Degrees F

Shurtape packaging tapes are used for sealing light to medium weight cartons. They feature high-tack synthetic rubber / hot melt resin adhesive, polypropylene backing and patented Hold Strong technology for quick & intact binding on various types of surfaces. They come with a special release coating providing consistent, low force unwinding off the roll.
Raptor Supplies also offers Shurtape double-sided tapeshaving superior tensile strength and wrinkle-free conformability to irregular surfaces.

StyleModelColorAdhesivePerformance Temp.ThicknessShapeBacking MaterialShear StrengthCore SizePrice (ex. VAT)Pkg. Qty.
AHP 100ClearHot Melt Resin150°F-Continuous RollPolypropyleneNot Rated3"€33.416
BAP 180ClearAcrylic180°F1.8 mil.Continuous RollPolypropyleneNot Rated3"€217.614
CHP 100ClearHot Melt Resin150°F-Continuous RollPolypropyleneNot Rated3"€137.901
DPP 810ClearAcrylic150°F1.8 mil.Continuous RollPolypropyleneNot Rated3"€184.6636
BAP 101ClearAcrylic180°F1.6 mil.Continuous RollPolypropyleneNot Rated3"€177.2024
BAP 201ClearAcrylic180°F2 mil.Continuous RollPolypropyleneNot Rated3"€156.9136
BAP 201TanAcrylic180°F2 mil.Continuous RollPolypropyleneNot Rated3"€218.3736
SHURTAPE -

Polypropylene Label Protection Tape, Acrylic Adhesive, 96 mm x 66m, 18PK

ModelItemPrice (ex. VAT)Pkg. Qty.
AP 015CD2KRG€109.0918

We are here to help!

Looking for a part not listed here?