SHURTAPE Duct And Cloth Tapes

Single-sided tapes with a strong, water-resistant adhesive used for bandaging, bundling, wrapping & patching. Feature high tensile strength and temperature, abrasion & weather resistance, as well as excellent conformability with any surface. Available in polyethylene, acrylic & vinyl coatings

Filter

SHURTAPE -

Repair Tapes

StyleModelDuty RatingAdhesion To SteelElongationWidthLengthTensile StrengthTypeAdhesive TypePrice (ex. VAT)
APC 857Heavy Duty--1 7/8"60 yd.-Duct & Repair TapeRubber€54.60
BPC 657Heavy Duty100 oz./in.15%1 7/8"60 yd.-Duct & Repair TapeRubber€36.26
CPC 609Standard64 oz./in.23%1 7/8"-26 lbs.-in.Duct & Repair TapeRubber€25.04
SHURTAPE -

Gaffers Tape

Shurtape Gaffer's tapes are used for bundling and taping wires, cords, lights or props in audio / visual, television, photography, trade shows, convention, hospitality, theatre & motion picture industries. These units feature a vinyl cloth backing with strong adhesive for providing excellent tensile strength, maximum resistance to heat, and easy removal without damaging or leaving adhesive residue. The easy-to-tear, matte finish tapes prevent reflection of light and easily conforms to a typical stage floor to avoid tripping & maintain the aesthetic appeal of the ambience. Choose from a wide range of these industrial-grade Gaffer's tapes available in 24, 48 and 72mm width variants on Raptor Supplies.

StyleModelWidthDiameterLengthTypeGradePrice (ex. VAT)Pkg. Qty.
AP- 62824 mm6.068"-Gaffer's TapeGrade Industrial€1,233.1948
BP- 62848 mm6.071"50mGaffer's TapeGrade Industrial€1,028.241
AP- 62848 mm6.071"-Gaffer's TapeGrade Industrial€1,028.241
CP- 62848 mm6.071"50mGaffer's TapeGrade Industrial€1,028.241
DP- 62848 mm6.071"-Gaffer's TapeGrade Industrial€1,028.241
AP- 62848 mm6.071"-Gaffer's TapeGrade Industrial€1,156.2424
EP- 62872 mm6.083"50mGaffer's TapeGrade Industrial€1,047.9416
SHURTAPE -

Duct Tape

Shurtape duct tapes are ideal for securing, repairing, bundling, seaming, packaging, colour-coding and masking applications. These three-layered tapes feature a water-resistant polyethylene backing laminated to a cloth reinforcement and an aggressive rubber adhesive in the bottom layer for excellent tack, conformability, holding power and temperature resistance. The brand's D5 154 Series models feature double-coated adhesion sides (painter's tape adhesive on one side for masking jobs & rubber adhesive on the other for securely holding protective coverings); ideal for both dry and wet applications. Choose from an extensive range of these cloth & duct tapes available in silver, black, natural / blue liner colour variants on Raptor Supplies.

StyleModelWidthDiameterBacking MaterialDuty RatingLengthTypeGradeDuct Tape Primary MaterialPrice (ex. VAT)Pkg. Qty.
APC 61048 mm6.17"ClothStandard Duty55mDuct TapeGrade IndustrialCloth€440.6924
BPC 61848 mm5.95"------€26.531
CPC 62148 mm6.215"---Duct TapeGrade Industrial-€628.7024
DPC 61872 mm6.05"------€522.8716
SHURTAPE -

HVAC Tape

Shurtape HVAC tapes are designed in accordance with UL 181A-P/B-FX standards and feature an aggressive acrylic adhesive suitable for connecting and sealing seams on joints, connections and fibreglass ductboards. These tapes form airtight bonds within a temperature range of -20 to 260 degrees F and provide improved stability at extreme temperature fluctuations. They are available in 55 m and 110 m length options on Raptor Supplies.
We also offer Shurtape gaffer's tapeswith an additional matte finish which prevents light reflection.

StyleModelLengthWidthTensile StrengthDiameterDuct Tape TypeBacking MaterialPrice (ex. VAT)
ALS 300-48 mm-1.89"Duct TapeCloth€18.23
BPC 858 CA55m48 mm27 lbs.-in.1.89"---
RFQ
CDC 181110m48 mm-1.89"--€30.28
DDC 181110m48 mm-1.89"--€27.14
SHURTAPE -

General Purpose Duct Tapes

Shurtape general-purpose duct tapes are ideal for sealing, seaming, repairing, holding and waterproofing applications, as well as for tasks in the restoration industry. They feature a non-glare and waterproof backing that comfortably fits around asymmetric shapes and surfaces for better handling characteristics. These duct tapes are capable of sustaining extremely cold temperatures and are available in 6, 7, 8 and 9 mil thickness options.
To seal endcaps on stainless-steel pipes and colour code objects, we also offer Shurtape speciality duct tapeswith a nuclear-grade cloth backing for excellent holding capacity.

StyleModelWidthDiameterGradeDuty RatingTypeDuct Tape Primary MaterialDuct Tape TypeBacking MaterialPrice (ex. VAT)Pkg. Qty.
APC 009 OLV - 48mm x 55m--------€16.501
BPC 009 WHI-48mm x 55m-24 rls/cs---Standard Duty-ClothCo Extruded TapeCloth€14.551
CPC 009 BLK-72mm x 55m-16 rls/cs---Standard Duty-ClothCo Extruded TapeCloth€22.451
DPC 60048 mm5.94"------€18.281
EPC 60048 mm5.94"------€18.631
FPC 58948 mm5.211"Utility-Duct Tape---€279.3224
GPC 46048 mm4.18"------€10.401
HPC 59948 mm5.211"Grade Industrial-Duct Tape---€307.5524
IPC 46072 mm5.19"------€212.7516
SHURTAPE -

Duct Tapes

Shurtape stucco duct tapes are ideal for protecting window and door frames, as well as for bundling, holding and splicing applications. These duct tapes are loaded with features, like superior holding power, conformability, UV resistance, clean removal an, with a vinyl cloth backing, suited for applications requiring an aesthetic appeal along with tensile strength.

StyleModelDuty RatingAdhesion To SteelMin. Tape Performance Temp.WidthDuct Tape Primary MaterialBacking MaterialDuct Tape WidthTape SizePrice (ex. VAT)Pkg. Qty.
AP- 672--------€2,783.121
AP- 672--------€2,623.761
BSF 682--------€41.711
CPC 667---48 mmClothCloth--€19.671
DPC 622---48 mm----€732.5324
ESF 682--------€44.931
FPC 009 BRG - 72mm x 55mHeavy Duty80 oz./in.--Polyethylene FilmCloth2 13/16"2.812" x 60 yd.€27.191
GPC 618 YEL-48mm x 55m-24 rls/csStandard55 oz./in.40°F-Coated ClothPolyethylene Coated Cloth1 7/8"1 7/8" x 60 yd.€22.771
DPC 622Standard54 oz./in.-1 7/8"----€789.6524
HPC 009 RED-48mm x 55m-24 rls/csStandard Duty115 oz./in.45°F-ClothPolyethylene Coated Cloth1 7/8"1 7/8" x 60 yd.€14.551
IPC 609 BLK-48mm x 55m-24 rls/csStandard Duty64 oz./in.32°F-Coated ClothCloth48 mm1 7/8" x 60 yd.€24.501
JPC 619 FLO-48mm x 55m-24 rls/csStandard Duty50 oz./in.40°F-ClothPolyethylene Coated Cloth1 7/8"1 7/8" x 60 yd.€25.301
KPC 009 BLK-48mm x 55m-24 rls/csStandard Duty115 oz./in.45°F-ClothPolyethylene Coated Cloth1 7/8"1 7/8" x 60 yd.€15.431
LPC 618 BEI-72mm x 55m-16 rls/csStandard Duty55 oz./in.40°F-Coated ClothPolyethylene Coated Cloth2 13/16"2.812" x 60 yd.€30.201
MPC 619 FLG-48mm x 55m-24 rls/csStandard Duty50 oz./in.40°F-ClothCloth1 7/8"1 7/8" x 60 yd.€23.251
NPC 619 FLP-48mm x 55m-24 rls/csStandard Duty50 oz./in.40°F-ClothCloth1 7/8"1 7/8" x 60 yd.€21.041
OPC 009 RED-72mm x 55m-16 rls/csStandard Duty115 oz./in.45°F-ClothCloth2 13/16"2.812" x 60 yd.€22.451
PPC 618 BRG-72mm x 55m-16 rls/csStandard Duty55 oz./in.40°F-Coated ClothCloth2 13/16"2.812" x 60 yd.€30.201
SHURTAPE -

Cloth Tapes

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
AP- 691P- 691-16
RFQ
BPC 618 SIL-48mm x 55m-24 rls/csPC 618 SIL-48mm x 55m-24 rls/cs€439.351
SHURTAPE -

Duct Tape, 72mm x 55m, 10 mil, Black, 16PK

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 618 BLK-72mm x 55m-16 rls/csCY7MVK€644.9016
SHURTAPE -

Duct Tape, 48mm x 55m, Silver, 24PK

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 621 SIL-48mm x 55m-24 rls/csCY7MWR€478.0124
SHURTAPE -

Vinyl Tape, Yellow, 24PK

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 600CCU2QXG€125.2824
SHURTAPE -

Duct Tape, 9 mil, Silver, 24PK

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 009 SIL-48mm x 55m-24 rls/csCY7NWD€333.7624
SHURTAPE -

Duct Tape, 48mm x 55m, 6 mil, Silver

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 006 SIL-48mm x 55m-24 rls/csCY7NXF€9.321
SHURTAPE -

Duct Tape, 55m L, Adhesion 104 oz/in, Black

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 657 BLK-48mm x 55m-24 rls/csCY7MZA€29.691
SHURTAPE -

Duct Tape 11.5 mil Yellow PK24, 24PK

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 623AH7AQQ€561.1724
SHURTAPE -

Drywall Mesh Tape 48 x 91.44m 9mil White

ModelItemPrice (ex. VAT)Pkg. Qty.
MJ 100AE8TKQ€13.111
SHURTAPE -

Duct Tape, Silver, 48mm x 55m, 10 mil

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 609 SIL-48mm x 55m-24 rls/csCY7NLR€16.671
SHURTAPE -

Duct Tape, 72mm x 55m, 6 mil, Silver, 16PK

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 006 SIL-72mm x 55m-16 rls/csCY7MXD€193.7416
SHURTAPE -

Duct Tape, 7 mil, Silver, 24PK

ModelItemPrice (ex. VAT)Pkg. Qty.
PC 007CY7NAX€216.3724

We are here to help!

Looking for a part not listed here?