SHURTAPE Filament Tapes

Fibreglass-reinforced tapes designed for strapping, packaging, bundling and palletising. Feature an aggressive adhesive and durable backing for resisting splits, cracks or delamination. Available in white colour with tensile strengths ranging between 100 and 300 inch-lb

Filter

SHURTAPE -

Filament Tape

Shurtape filament tapes are fibreglass-reinforced strapping tapes with exceptional resilience for L-Clip sealing, bundling and strapping services. They are designed to deliver quick stick and shock resistance, as well as ensure protection against delamination, splits or cracks. Choose from a wide range of these filament tapes available in 18, 24, 36 and 48 width options.

StyleModelPerformance Temp.ThicknessColorAdhesive MaterialBacking MaterialShapeCore SizePrice (ex. VAT)Pkg. Qty.
AGS 490-10°F to +150°F4.5 mil.WhiteSynthetic Rubber, Hot Melt---€209.5272
AGS 501-10°F to +150°F5.4 mil.WhiteSynthetic Rubber, Hot Melt---€269.9624
AGS 501-10°F to +150°F5.4 mil.WhiteSynthetic Rubber, Hot Melt---€250.9872
AGS 490-10°F to +150°F4.5 mil.WhiteSynthetic Rubber, Hot Melt---€226.0736
AGS 501-10°F to +150°F5.4 mil.WhiteSynthetic Rubber, Hot Melt---€286.1236
AGS 501-10°F to +150°F5.4 mil.WhiteSynthetic Rubber, Hot Melt---€200.5648
AGS 490-10°F to +150°F4.5 mil.WhiteSynthetic Rubber, Hot Melt---€240.9924
AGS 490-10°F to +150°F4.5 mil.WhiteSynthetic Rubber, Hot Melt---€223.7948
AGS 500150°F-ClearHot Melt ResinPolypropyleneContinuous Roll3"€281.431
AGS 500150°F-ClearHot Melt ResinPolypropyleneContinuous Roll3"€270.1436

We are here to help!

Looking for a part not listed here?