REELCRAFT

The brand's catalogue includes products like air, water, oil, grease, vacuum & twin hydraulic hose reels, tool balancers and more. Reelcraft hose reels are used to deliver fluid and air and are available in spring return, motor-driven, hand crank and gas welding models. These Reelcraft air hose reels are suitable for irrigation, agriculture and automotive facilities and feature rugged construction for impact strength. These hose reels are made from high-grade steel and engineered with structural forms & gussets for added durability. The brand also offers coupled air hoses for transferring compressed air to machinery & industrial equipment driven by compressed air. These air hoses have flexible PVC cover, preventing damage to the air hose in harsh industrial environments. These air hoses have brass connectors on each end for connecting to the air supply source and the machinery / equipment. Raptor Supplies, a trusted distributor of Reelcraft, offers various Reelcraft parts, accessories and mounting brackets for repair & replacement purposes.

See More

Request a Quote

Product Categories

REELCRAFT Motor Driven and Hand Crank Hose Reels

Motor Driven and Hand Crank Hose ReelsHand crank and motor-driven hose reels featuring an all-bolted unitised construction and a steel frame. Ideal for applications requiring long hose length(131 Products)

REELCRAFT Gas Welding Hose Reels

Gas Welding Hose ReelsDesigned to store welding hoses (1/4 & 3/8 inch O.D.) carrying oxygen, acetylene or fuel and ensure positive separation of gases. Feature a dual-swivel aluminium body equipped with double-sealed O-rings to prevent leakage(23 Products)

REELCRAFT Pressure Washer Hose Reels

Pressure Washer Hose ReelsUsed with corrosion resistant appliances in institutions, homes, restaurants & gardens. Feature full flow, stress-free swivel design for prolonged service life and a latching mechanism for holding hoses at the desired length. Can be mounted on ceilings / walls or under counters(6 Products)

REELCRAFT Spring Return Hose Reels

Spring Return Hose ReelsDurable Reelcraft hose reels with a steel base, a full flow swivel and a latch cam. Designed to withstand pressures up to 5000 psi and ideal for applications in combustible environment for grounding purposes(503 Products)

REELCRAFT Hose Reel Mounting Brackets

Hose Reel Mounting BracketsInstallation accessories, such as pivot brackets, swivels, channel bracket adapters and wall-mount swings, for use with hose reels(8 Products)

REELCRAFT Arc Welding Cable Reels

Arc Welding Cable ReelsHand-crank / spring operated cable reels designed for controlling the movement of arc welding cables. Feature a self-locking facility with a vibration-proof latch for additional security and offered in wall, ceiling, floor, ench and truck mounting variants(6 Products)

REELCRAFT Cable Reels

Cable Reels(7 Products)

REELCRAFT Extension Cord Reels

Extension Cord ReelsIncludes retractable, motor-driven and hand-wind hose reels designed to protect cords from tangling, wear or damage. Feature a compact design with baked powder-coated finish and and a fully adjustable cord stop with an extension cord facility (on selected models)(145 Products)

REELCRAFT Tool Balancer

Tool BalancerDesigned to reduce equipment load (max. 10 lb) in repetitive lifting applications and prevent unintentional dropping of tools. Available in 6- and 8-ft cable length variants(19 Products)

REELCRAFT Garden Hoses

Garden Hoses(2 Products)

REELCRAFT Air Hoses

Air HosesIdeal for delivering compressed air to pneumatic tools and nozzles. Can be cut to required lengths and further allow compatible hose fittings to be added on both ends. Available in 1/4 - 3/4 inch I.D. and 0.5 - 1.062 inch O.D. variants(101 Products)

REELCRAFT Lead Hoses

Lead Hoses2- and 3-ft-long lead hoses used for transferring air and water of temperatures up to 150 degrees F and pressures up to 300 psi. Feature dual MNPT connections(3 Products)

REELCRAFT Conduit Fittings

Conduit Fittings(3 Products)

REELCRAFT Pipe Fittings

Pipe Fittings(5 Products)

REELCRAFT Garden Hose Connectors and Adapters

Garden Hose Connectors and AdaptersIdeal for both indoor and outdoor applications, including athletic fields, nurseries, golf courses, hotels & resorts. Made of rubber for durability and can withstand temperatures & pressures up to 150 degrees F & 300 psi, respectively(2 Products)

REELCRAFT Cordless Ratchets

Cordless Ratchets(1 Product)

REELCRAFT Brackets

Brackets(2 Products)

REELCRAFT Air Motors

Air Motors(1 Product)

REELCRAFT DC Power Solenoids

DC Power Solenoids(1 Product)

REELCRAFT Gantry Cranes

Gantry Cranes(1 Product)

REELCRAFT Blocks and Sheaves

Blocks and Sheaves(3 Products)

REELCRAFT Gears

Gears(14 Products)

REELCRAFT Hand Lamps

Hand LampsStubby II fluorescent light designed to operate on a 125 VAC power source. Feature a safety mechanism to prevent accidental unplugging and SJTOW designated NEC cord(1 Product)

REELCRAFT Handles and Pulls

Handles and Pulls(1 Product)

REELCRAFT Hydraulic Bulk Hoses

Hydraulic Bulk HosesUsed in dual-hydraulic hose applications for operating hydraulic cylinders, tools or equipment. Equipped with full-flow, high-volume swivels for delivering maximum hydraulic oil. Can be mounted on walls, benches, floors or trucks and include adjustable guide arms to prevent misalignment(110 Products)

REELCRAFT Latches

Latches(2 Products)

REELCRAFT Mounted Bearings

Mounted Bearings(1 Product)

REELCRAFT Nuts and Washers

Nuts and Washers(6 Products)

REELCRAFT O-Rings

O-Rings(13 Products)

REELCRAFT Welding Hose

Welding HoseGrade-T twin-welding hoses for carrying MAPP, propane, natural and fuel gases of pressures up to 200 psi. Feature a rubber body with 1/4-inch hose diameter (I.D.)(42 Products)

About Reelcraft

The brand's catalogue includes products like air, water, oil, grease, vacuum & twin hydraulic hose reels, tool balancers and more. Reelcraft hose reels are used to deliver fluid and air and are available in spring return, motor-driven, hand crank and gas welding models. These Reelcraft air hose reels are suitable for irrigation, agriculture and automotive facilities and feature rugged construction for impact strength. These hose reels are made from high-grade steel and engineered with structural forms & gussets for added durability. The brand also offers coupled air hoses for transferring compressed air to machinery & industrial equipment driven by compressed air. These air hoses have flexible PVC cover, preventing damage to the air hose in harsh industrial environments. These air hoses have brass connectors on each end for connecting to the air supply source and the machinery / equipment. Raptor Supplies, a trusted distributor of Reelcraft, offers various Reelcraft parts, accessories and mounting brackets for repair & replacement purposes.

Reelcraft Competitive Advantages

REELSAFE Controlled Return Hose Reel

REELSAFE Controlled Return Hose Reel

The brand's REELSAFE technology is designed to safely retract the Reelcraft air hose at a safe slow speed. This technology features integral clutch mechanism that creates a consistent retraction speed regardless of surrounding temperature or fluid presence. The retraction speed is limited to two miles per hour to prevent any chances of damage to th...

e hose line while retraction. This feature can be readily deployed and requires no additional field adjustment for operation. Additionally, the thru-shaft fluid path feature eliminates the hose reel interference during reel rotation. This slow speed retraction feature protects the user and Reelcraft air hose reels from hazards & unwanted damage.

Enclosed Drive Spring

Enclosed Drive Spring

Reelcraft hose reels having hose retraction mechanism feature enclosed drive spring, ensuring the spring is protected against fluids & harsh industrial environments irrespective of the location. This enclosed drive spring design ensures that the hose is retracted safely to the hose reel.

Adjustable Guide Arm

Adjustable Guide Arm

Reelcraft hose reels feature adjustable guide arms that dispense / retract the hose. These guide arms are adjustable to set the hose dispense angle according to the user or application requirement for smoothly dispensing the hose.

Frequently Asked Questions

Where are Reelcraft reels made?

Reelcraft hose reels are manufactured in Columbia City, Indiana, in the United States of America.

Can Reelcraft hand crank reels be converted to motor-driven reels?

Yes, Reelcraft offers a range of conversion kits for converting manual hand crank style reels into motor-driven reels. Reelcraft also offers various speed controls and switches for controlling motor driven reels with safety and precision. These switches are motor size-specific and should be wired properly to ensure the safe functioning of the hose reel.

Can Reelcraft spring driven reels be converted to constant tension reels?

Yes, selected spring driven reels are convertible to constant tension reels on site. It can be done by removing the latching system on the hose reel assembly and the reel will function as a constant tension unit.

Is it possible to slow down the speed of Reelcraft motor-driven reel?

Yes, the brand offers various speed control devices and weatherproof combination switches for slowing down / controlling the speed of motor-driven reels. These speed / switch controls offer variable or fixed speed control, ON-OFF functionality without loss of motor torque. These controls also provide motor reversing capabilities if the application demands them. Reelcraft also offers various mounting brackets to connect these controls & switches to the reel assembly.

Can Reelcraft hose reels be disassembled?

Yes, Reelcraft hose reels can be easily disassembled on-site if the reel assembly requires maintenance or modifications to accommodate various applications.

How does auto rewind hose reel work?

These automatic rewind hose reels feature an internal recoil spring that automatically rewinds the air hose. When the user pulls the air hose from the reel assembly, the hose is pulled against the tension of the recoil spring. Additionally, the more hose is pulled out from the reel, the tension on the internal recoil spring builds up even further. The entire reel drum rotates when the hose is pulled out or retracted on the reel assembly.

What are the types of hose reels?

The most common types of hose reels are hand-crank operated reels, spring-driven reels and motor-driven reels. Hand crank reels are completely hand-operated and require hand cranking the drum for retracting the reel onto the drum. Spring operated reels have an enclosed spring assembly for automatically retracting the reel onto the drum. Hand crank and spring-driven reels are ideal for light to medium scale applications. Motor-driven reels are designed for retracting the hose using a controlled switch and speed control mechanism. These reels are used in commercial facilities that require frequent dispensing & retracting of heavy hoses or electrical wires.

What is the purpose of Reelcraft stainless steel hose reels?

Stainless steel Reelcraft hose reels are designed for food processing & chemical processing applications. These hose reels are suitable for offshore, coastal and onboard ship locations where harsh environments can damage the metal. These Reelcraft stainless steel hose reels can be easily cleaned after the operation and require minimum maintenance.

Can you replace the hose in a retractable hose reel?

Yes, the user can easily replace the damaged / worn down hose in a retractable hose reel. The automatic retraction system of the hose reel must be disengaged for replacing / removing the hose. It can be done by removing the onboard latching mechanism.

How to fix a retractable hose reel?

Usually, Reelcraft retractable hose reels do not need fixing. However, if the need arises, the user can easily disassemble the hose reel assembly to detect the faulty component and install a replacement.

How to reel Reelcraft extension cords?

Reelcraft extension cord reels feature containerised drive spring in the reel unit drum. These extension cords can be automatically reeled using the reel retraction mechanism that keeps the tension on the retraction spring when the extension cord is reeled out.

What is the best air hose reel to buy?

It depends upon the user requirement and the application. Reelcraft offers various enclosed, high temperature and stainless steel hose reels. These air hose reels are ideal for locations having highly abrasive contaminants or salty water. Reelcraft air hose reels are suitable for a variety of commercial applications.