REELCRAFT Extension Cord Reels

Includes retractable, motor-driven and hand-wind hose reels designed to protect cords from tangling, wear or damage. Feature a compact design with baked powder-coated finish and and a fully adjustable cord stop with an extension cord facility (on selected models)

Filter

REELCRAFT -

Premium Duty Cord Reels, L4000 Series, Spring Return

Reelcraft L4000 Series power cord reels mount on walls or ceilings for holding and storing extension cords to protect them from tangling, wear and other damages. They have a powder-coated heavy-gauge steel construction for structural strength & corrosion resistance and spring return mechanism with a declutching arbor to eliminate reverse spring winding while retracting hoses. These reels feature cords with single / duplex / triple outlets, straight blade plugs or incandescent bulbs for providing electrical supply or lighting to equipment / places far from an electrical outlet. Choose from a wide range of these cord reels having 10, 13, 15 and 20A power cords of 35 / 45 / 50 feet cord length.

StyleModelCable LengthVoltageNumber Of OutletsHeightWidthDepthReel ColorCord ColorPrice (ex. VAT)
AL45451233A---------
RFQ
BL45451237---------
RFQ
CL 4035 163 3-RP 135 ft.120V AC113 1/4"12.625"9 3/8"RedBlack€806.59
DL 4035 163 1 135 ft.120V AC113 1/4"9.375"12 5/8"RedBlack-
RFQ
EL 4545 123 7ASB 145 ft.120V AC220"12.625"9 3/8"RedBlack€1,098.08
FL 4545 123 3A-RP 145 ft.120V AC113 1/4"12.625"9 3/8"RedBlack€1,000.67
GL 4545 123 3A-17WHWC 145 ft.120V AC113 1/4"12.625"9 3/8"WhiteWhite-
RFQ
HL 4545 123 3-17WHWC 145 ft.120V AC113 1/4"12.625"9 3/8"WhiteWhite-
RFQ
IL 4545 123 3 145 ft.120V AC113 1/4"12.625"9 3/8"RedBlack€926.43
EL 4545 123 7 145 ft.120V AC213 1/4"12.625"9 3/8"RedBlack€1,042.38
JL 4545 123 3SB 145 ft.120V AC112 5/8"13 1/4"9 3/8"RedBlack€1,010.66
EL 4545 123 7SB 145 ft.120V AC212 5/8"13 1/4"9 3/8"RedBlack€1,028.88
KL 4545 123 3ASB 145 ft.120V AC120"12.625"9 3/8"RedBlack€1,005.47
EL 4545 123 7A 145 ft.120V AC213 1/4"12.625"9 3/8"RedBlack€1,201.72
KL 4545 123 3B 145 ft.120V AC113 1/4"12.625"9 3/8"RedBlack€1,030.97
KL 4545 123 3A 145 ft.125V113 1/4"12.625"-RedBlack€963.11
KL 4545 123 3BSB 145 ft.120V AC120"12.625"9 3/8"RedBlack-
RFQ
LL 4050 163 3SB 150 ft.120V AC120"12.625"9 3/8"RedBlack€869.98
CL 4050 163 3-RP 150 ft.120V AC113 1/4"12.625"9 3/8"RedBlack€892.70
LL 4050 163 3 150 ft.120V AC113 1/4"12.625"9 3/8"RedBlack€860.68
ML 4050 163 9 150 ft.120V AC313 1/4"12.625"9 3/8"RedBlack€881.10
REELCRAFT -

Spring Retractable Cord Reels, L70000 Series

Reelcraft L70000 Series retractable cord reels incorporate containerised drive spring for easy handling during maintenance. These cord reels feature 2 sealed ball bearings to produce smooth spool rotation for easy operation. They are equipped with a guide arm that adjusts to seven positions to enable various mounting applications. These units have a one-piece design and stainless steel pins to offer strength and serviceability. They can accommodate cord lengths up to 100 ft.

StyleModelCable LengthVoltageNumber Of OutletsConductorsCord Ending Nema ConfigurationMountingWire SizeReel MaterialPrice (ex. VAT)
AL7050104X--0----Steel€1,481.29
BL 70075 123 X75 ft.125V AC-3Flying LeadSeven Position12 AWG--
RFQ
CL 70075 123 9G75 ft.125V AC-3Triple Outlet-12 AWG--
RFQ
DL 70075 123 775 ft.125V AC-3Duplex Outlet Box-12 AWG--
RFQ
EL 70075 123 975 ft.125V AC-3Triple Outlet-12 AWG-€1,107.07
FL 70075 123 7A75 ft.125V AC-3Duplex Outlet Box-12 AWG--
RFQ
GL 70075 123 375 ft.125V AC---Seven Position12 AWG-€1,059.42
HL 70075 123 3B75 ft.125V AC-3Twist Lock Connector-12 AWG--
RFQ
IL 70075 123 3A75 ft.120V AC13Single ReceptacleBench, Ceiling, Floor, Wall12 AWGSteel€1,127.86
JL 70100 124 X100 ft.600V AC-4Flying LeadSeven Position12 AWG-€1,283.78
KL 70100 123 7100 ft.125V AC-3Duplex Outlet Box-12 AWG--
RFQ
JL 70100 123 X100 ft.--3Flying LeadSeven Position12 AWG-€1,076.75
EL 70100 123 9100 ft.125V AC-3Triple Outlet-12 AWG-€1,157.31
LL 70100 123 7A100 ft.125V AC-3Duplex Outlet Box-12 AWG-€1,503.81
ML 70100 123 3B100 ft.125V AC-3Twist Lock Connector-12 AWG-€1,246.53
NL 70100 123 9G100 ft.125V AC-3Triple Outlet-12 AWG-€1,353.08
GL 70100 123 3100 ft.120V AC13Single ReceptacleBench, Ceiling, Floor, Wall12 AWGSteel€1,161.64
IL 70100 123 3A100 ft.120V AC13Single ReceptacleBench, Ceiling, Floor, Wall12 AWGSteel€1,172.04
REELCRAFT -

Cord Storage Reels, Hand Crank, 30000 CS Series

Reelcraft cord storage reels with a hand crank are used to store, wind and unwind conductive cable or cords to protect them from damages due to tangling and kinking. They have powder-coated heavy-gauge steel construction with self-locking fasteners for structural strength and corrosion resistance. These reels handle long lengths of 10/3, 12/3 and 16/3 cables. The reels should not be used with live electrical cords. Choose from a wide range of these cable storage reels, available in depths of 19 and 25 inches for holding different lengths of cords.

StyleModelDepthHoldsCable LengthNumber Of OutletsWidthReel MaterialReel ColorTemp. RangePrice (ex. VAT)
ACA30106-CS 119"140 ft. Of 10/3, 175 ft. Of 12/3 And 425 ft. Of 16/3Not Included019.375"SteelRed0°F to +125°F€395.55
ACA30112-CS 125"280 ft. Of 10/3, 350 ft. Of 12/3 And 850 ft. Of 16/3Not Included019.375"SteelRed0°F to +125°F€448.83
REELCRAFT -

Retractable Power Cord Reels, L5500 Series, 50 Feet Cord

Reelcraft L5500 Series power cord reels mount on walls or ceilings to hold & store extension cords and protect them from tangling, wear and other damages. They have a powder-coated heavy-gauge steel construction for structural strength & corrosion resistance and a spring return mechanism for retracting cords. These reels feature a flying lead or bare cord end for attaching desired attachments or wiring directly to any equipment. Selected models come with a 15A duplex outlet box with GFCI protection and a NEMA 5-15P inlet straight blade plug to provide electrical supply to equipment far from an electrical outlet. Choose from a wide range of these red coloured cord reels with 15, 16 and 20A power cords.

StyleModelVoltageNumber Of OutletsMax. AmpsNec Cord DesignationSlip Ring RatingWattageTemp. RangeCable LengthPrice (ex. VAT)
AL 5550 123 7 1120V AC2-SO---50 ft.€1,220.74
BL 5550 123 X 1125/240V AC020ASEOOW202875 W0°F to +125°F50 ft.€1,164.69
CL 5550 124 X 1600V AC016ASEOOW169600 W0°F to +150°F50 ft.€1,240.12
REELCRAFT -

Premium Duty Flying Lead Cord Reels, Spring Return

Reelcraft L5000 & L7000 Series power cord reels are mounted on walls or ceilings for holding and storing extension cords to protect them from tangling, wear and other damages. They have powder-coated, heavy-gauge steel construction for structural strength & corrosion resistance and spring return mechanism with a declutching arbour to eliminate reverse spring winding while retracting hoses. These reels feature a flying lead or bare cord end for attaching desired attachments or wiring directly to any equipment. Choose from a wide range of these red coloured cord reels having 20 and 30A power cords of 50 feet cord length.

StyleModelVoltageWidthNumber Of ConductorsSlip Ring RatingWattageTemp. RangeCable LengthNumber Of OutletsPrice (ex. VAT)
AL 5750 103 X 1125/240V AC16 1/2"3304025 W0°F to +125°F50 ft.0€1,911.38
BL 7050 104 X 1600V19"420A12000 W0°F to +150°F50 ft.0€2,037.19
REELCRAFT -

Power Cord Reel, Duplex Outlet Box, 12 AWG, 3 Conductors, 25 ft. Length

ModelItemPrice (ex. VAT)
L 4525 123 7BCCJ6TAC€726.78
REELCRAFT -

Power Cord Reel, Triple Outlet With GFCI, 12 AWG, 3 Conductors, 45 ft. Length

ModelItemPrice (ex. VAT)
L 4545 123 9GCCJ6TAK€649.69
REELCRAFT -

Duplex Outlet Box Power Cord Reel, Cable Length 45 Feet, 20A

ModelItemPrice (ex. VAT)
L 4545 123 7BAY9XCX€1,117.76
REELCRAFT -

Bare Cord Reel, 45 Feet

ModelItemPrice (ex. VAT)
L4500BD6BJR€440.06
REELCRAFT -

Power Cord Reel, Flying Lead, 12 AWG, 3 Conductors, 30 ft. Length

ModelItemPrice (ex. VAT)
L 3030 123 XCJ6RZY€965.87
REELCRAFT -

Power Cord Reel, Single Receptacle, 12 AWG, 3 Conductors, Reverse Plug, 45 ft. Length

ModelItemPrice (ex. VAT)
L 4545 123 3A-RPCJ6TAF€634.10
REELCRAFT -

Power Cord Reel,Duplex Outlet Box, With GFCI, 12 AWG, 3 Conductors, 50 ft. Length

ModelItemPrice (ex. VAT)
L 5550 123 7ACJ6TBH€953.74
REELCRAFT -

Duplex Outlet Box With Gfci Power Cord Reel, Cable Length 45 Feet, 15A

ModelItemPrice (ex. VAT)
L 4545 123 7AM2RXZ€657.48
REELCRAFT -

Single Receptacle Power Cord Reel, 50 Feet Cord Length

ModelItemPrice (ex. VAT)
L55501233BBC7RWB€816.01
REELCRAFT -

Power Cord Reel, Single Receptacle, 12 AWG, 3 Conductors, 25 ft. Length

ModelItemPrice (ex. VAT)
L 4525 123 3ACJ6TAW€564.80
REELCRAFT -

LED Light Cord Reel, 35 Feet Cord Length

ModelItemPrice (ex. VAT)
L403516310BD4DZA€597.71
REELCRAFT -

Bare Cord Reel, Heavy Duty, 12 AWG, 4 Conductors, 100 ft. Length

ModelItemPrice (ex. VAT)
L 70100 124CJ6TAR€995.32
REELCRAFT -

Flying Lead Cord Reel, 50 Feet Cord Length

ModelItemPrice (ex. VAT)
L5750103XBD2CHG€1,211.02
REELCRAFT -

Triple Outlet Power Cord Reel, 45 Feet Cord Length

ModelItemPrice (ex. VAT)
L45451239BC7QWC€577.79
REELCRAFT -

Single Receptacle Power Cord Reel, 50 Feet Cord Length

ModelItemPrice (ex. VAT)
L55501233BC9CPC€743.24
REELCRAFT -

Power Cord Reel,Quad Box Outlet, Twist Lock Plug, 12 AWG, 3 Conductors, 25 ft. Length

ModelItemPrice (ex. VAT)
L 4525 123 7QCCJ6TBA€757.97
See Details
12...45

We are here to help!

Looking for a part not listed here?