REELCRAFT Spring Return Hose Reels

Durable Reelcraft hose reels with a steel base, a full flow swivel and a latch cam. Designed to withstand pressures up to 5000 psi and ideal for applications in combustible environment for grounding purposes

Filter

REELCRAFT -

Hose Reels, 7000 Series, Spring Retractable

Reelcraft 7000 Series hose reels are mounted on ceilings, walls, floors or trucks to hold, store and protect air, water, chemical and fuel hoses from damages and are used in chemical industries, auto & fleet service centres, gas stations and construction sites. They have powder-coated steel construction for corrosion resistance, structural strength and durability. These reels feature spring return mechanism for retracting pulled hoses. Selected models feature stainless steel construction for use in marine applications or enclosed reel design with a removable steel enclosure for protecting the hose from potentially harmful foreign debris. Choose from a wide range of these hose reels to hold hoses with internal diameters of 1/4, 3/8,1/2 and 3/4 inches.

StyleModelSwivel MaterialMax. Temp.Hose Inside Dia.HoseHose Outside Dia.PressureOverall HeightOverall LengthPrice (ex. VAT)
AUR7850 OLB-150°F1/2"Yes0.844"---€1,210.15
B7850 OMP1-210°F1/2"---20 1/4"19 3/4"€870.13
C7600 OMS55-210°F3/8"No0.71"---€1,668.40
C7800 OLS-210°F1/2"No3/4"500 psi--€1,480.42
B7650 OLP1-150°F3/8"---20 1/4"19 3/4"€638.74
D7850 OLP1-150°F1/2"---20 1/4"19 3/4"€698.31
E7600 OHP1-210°F3/8"---20 1/4"19 3/4"€933.54
D7450 OHP1-210°F1/4"---20 1/4"19 3/4"€1,005.70
F7925 OLP1-150°F3/4"---20 1/4"19 3/4"€790.30
G7670 ELP1-150°F3/8"---20 7/8"21 1/8"€1,024.56
G7850 ELP1-150°F1/2"---20 7/8"21 1/8"€997.72
B7650 OHP1-210°F3/8"---20 1/4"19 3/4"€981.95
HPW7650 OHPNickel Plated Steel400°F3/8"---20 1/4"19 3/4"€728.52
E7800 OLP1Nickel Plated Steel150°F1/2"---20 1/4"19 3/4"€664.72
BF7925 OLP1Nickel Plated Steel150°F3/4"---20 1/4"19 3/4"€826.78
IPW7600 OHP1Nickel Plated Steel400°F3/8"---20 1/4"19"€843.60
JUR7830 OLBStainless Steel150°F1/2"Yes0.844"300 psi---
RFQ
K7800 OMS-SStainless Steel210°F1/2"No0.85"---€1,579.29
C7800 OLS-SStainless Steel210°F1/2"No3/4"500 psi--€1,690.92
L7800 OLB21Stainless Steel150°F1/2"No-500 psi--€1,952.98
M7600 OLBStainless Steel150°F3/8"No3/5"500 psi---
RFQ
M7800 OLBStainless Steel150°F1/2"No3/4"500 psi---
RFQ
JUR7850 OLB70Stainless Steel150°F1/2"Yes0.844"----
RFQ
JUR7915 OLBStainless Steel150°F3/4"Yes1.13"300 psi---
RFQ
NUR7900 OLBStainless Steel150°F3/4"No1.13"500 psi--€816.01
REELCRAFT -

Welding Hose Reels, FD80000 Series

Reelcraft FD80000 Series fuel delivery hose reels feature a sturdy dual-pedestal with a dual-axle support system to increase stability and reduce vibration. These rugged, corrosion-resistant reels have a full flow, stress-free swivel design to ensure maximum service life. They feature a robust latching mechanism that conveniently holds the hose at the desired working length. They are equipped with Viton seals to offer excellent strength and are ideal for mobile & permanent-mount applications.

StyleModelOverall WidthHose Inside Dia.MountingSpeed Limited RetractionOverall HeightOverall LengthMax. Temp.Drive TypePrice (ex. VAT)
AFD83075 OLP113"3/4"Ceiling, Floor, WallNo25 3/8"24"150°FSpring Return€1,734.06
AFD84050 OLP115 3/4"1"Ceiling, Floor, WallNo25 3/8"24"150°FSpring Return€1,432.88
REELCRAFT -

Ultimate Duty Hose Reels, 9000 Series, Spring Return

Reelcraft 9000 Series hose reels are mounted on the floors, walls, ceilings or trucks to hold, store and protect air, water & fuel hoses from damages and are used in chemical industries, auto & fleet service centres and construction sites. These full-width frame reels feature spring return mechanism to provide increased stability and reduced vibrations when used. They have powder-coated heavy-duty steel / stainless steel construction with heavy-duty cast aluminium latch and ratchet for wear & corrosion resistance. Choose from a wide range of these hose reels to hold hoses with 3/8, 1/2, 3/4 and 1 inch internal diameters.

StyleModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.PressureHoseOverall HeightOverall WidthPrice (ex. VAT)
AD9200 OLPBW-210°F1/2"3/4"500 psiNo---
RFQ
BD9275 OMPBW-210°F1/2"0.82"3000 psiYes---
RFQ
CD9300 OLPBW-210°F3/4"1.075"500 psiNo---
RFQ
DD9200 OMSBW-210°F1/2"0.85"3000 psiNo---
RFQ
ED9200 OMPBW-210°F1/2"0.82"3000 psiNo---
RFQ
FD9175 OHPBW-210°F3/8"0.73"4800 psiYes---
RFQ
GD9200 OLSBW-210°F1/2"3/4"500 psiNo---
RFQ
HD9300 OLSBW1-210°F3/4"---26 3/8"16 3/4"-
RFQ
FD9100 OHPBW-210°F3/8"0.73"5000 psiNo---
RFQ
ID9350 OMPBW-210°F3/4"1.188"1250 psiYes---
RFQ
JD9300 OMPBW-210°F3/4"1.188"3000 psiNo---
RFQ
KD9299 OLPBW-150°F1/2"3/4"300 psiYes---
RFQ
LD9300 OMSBW-210°F3/4"1.188"3000 psiNo---
RFQ
MD9200 OMSBW-S-210°F1/2"0.85"3000 psiNo---
RFQ
ND9300 OMSBW-S-210°F3/4"1.188"3000 psiNo---
RFQ
OE9400 OMPBW-210°F1"1 12/25"3000 psiNo--€1,198.89
ND9200 OLSBW-S-210°F1/2"3/4"500 psiNo---
RFQ
PD9305 OLPBW-210°F3/4"1.075"500 psiNo---
RFQ
QE9400 OLPBW-210°F1"1 3/8"500 psiNo--€1,074.15
RE9350 OMPBW-210°F3/4"1.188"1250 psiYes--€1,441.44
SE9300 OLPBW-210°F3/4"1.075"500 psiNo---
RFQ
TD9400 OLPBW-210°F1"1 3/8"500 psiNo---
RFQ
UD9400 OLSBW-210°F1"1 3/8"500 psiNo---
RFQ
VE9300 OMPBW-210°F3/4"1.188"3000 psiNo--€1,365.70
WE9275 OLPBW-150°F1/2"3/4"300 psiYes--€1,227.48
REELCRAFT -

Hose Reels, 5005 Series, Spring Retractable

Reelcraft 5005 Series hose reels are mounted on ceilings, walls, floors or trucks to hold, store and protect air, water & chemical hoses from damages and are used in chemical industries, auto & fleet service centres and construction sites. They have a powder-coated steel construction for corrosion resistance, structural strength and durability. These reels are integrated with spring return mechanism for retracting pulled hoses. They feature full flow, stress-free swivel design with high-grade seal & bearings and hoses, plumbed into the base for eliminating stress on the swivel and ensuring long life. Choose from a wide range of these hose reels to hold hoses with internal diameters of 1/4, 3/8 and 1/2 inches.

StyleModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall HeightOverall LengthPrice (ex. VAT)
A5650 OLP1-150°F3/8"---17 5/8"16 3/4"€586.23
B5605 OLP1-150°F3/8"---17 5/8"16 3/4"€536.93
CA5850 OLPBrass150°F1/2"3/4"Yes300 psi--€585.35
DA5850 OLPSMRBrass150°F1/2"0.781"Yes300 psi---
RFQ
EA5835 OLPBrass150°F1/2"3/4"Yes300 psi--€563.24
DA5825 OLPSMRBrass150°F1/2"0.781"Yes300 psi---
RFQ
F5650 OLPSMR 1Brass150°F3/8"---17 7/8"16 1/2"€668.80
FA5850 OLPSMR 1Brass150°F1/2"---17 7/8"16 1/2"-
RFQ
D5650 OLPSMRBrass150°F3/8"3/5"Yes300 psi--€602.91
G5605 OLPBrass210°F3/8"3/5"No500 psi--€362.96
HB5835 OLPSteel150°F1/2"3/4"Yes300 psi---
RFQ
IA5805 OMPSteel210°F1/2"0.82"No3000 psi---
RFQ
IA5805 OLPSteel210°F1/2"3/4"No500 psi---
RFQ
JB5835 OMPSteel210°F1/2"3/4"Yes3000 psi---
RFQ
E5650 OLPSteel150°F3/8"5/8"Yes300 psi--€504.27
K5435 OHPSteel210°F1/4"0.58"Yes5000 psi---
RFQ
LA5850 OLP-RHSteel150°F1/2"---17 1/2"16 1/2"-
RFQ
MA5835 OMPSteel210°F1/2"3/4"Yes3000 psi--€695.60
MB5435 OHPSteel210°F1/4"0.58"Yes5000 psi---
RFQ
NA5806 OLPSteel210°F1/2"3/4"No500 psi--€588.68
OB5850 OLPSteel150°F1/2"3/4"Yes300 psi---
RFQ
REELCRAFT -

Hose Reels, 5000 Series, Spring Retractable

Reelcraft 5000 Series hose reels are mounted on ceilings, walls, floors or trucks to hold, store and protect air, water & chemical hoses from damages and are used in chemical industries, auto & fleet service centres and construction sites. They have powder-coated steel construction for corrosion resistance, structural strength and durability. These reels feature spring return mechanism for retracting pulled hoses. Enclosed hose reels come with removable steel enclosure for protecting the hose from potentially harmful foreign debris. Selected models feature a dual pedestal base for stability & reduced vibrations and have stainless steel construction for use in marine applications. Choose from a wide range of these hose reels to hold hoses with internal diameters of 1/4, 3/8 and 1/2 inches.

StyleModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall HeightOverall LengthPrice (ex. VAT)
AA5835 OMP1-210°F1/2"---17 5/8"16 3/4"€924.16
BB5635 OLP-150°F3/8"3/5"Yes300 psi---
RFQ
C5625 OHP1-210°F3/8"---14 3/8"14 1/4"-
RFQ
DA5825 ELP-150°F-3/4"Yes300 psi---
RFQ
D5625 EHP-210°F3/8"0.73"Yes4800 psi---
RFQ
EA5835 OLBSW23 1-86°F1/2"---14 3/8"14 1/4"€984.92
F5625 OMP1-210°F3/8"---14 3/8"14 1/4"-
RFQ
G5635 OLPSW5 1-210°F3/8"---14 3/8"14 1/4"€738.73
H5400 OLP1-150°F1/4"---14 3/8"14 1/4"€482.15
IB5450 OLP-150°F1/4"0.475"Yes300 psi---
RFQ
J5600 OHP-210°F3/8"0.73"No5000 psi---
RFQ
K5450 ELP1-150°F1/4"---15"16 1/4"€574.04
L5450 ELPBrass150°F1/4"0.475"Yes300 psi--€535.34
MA5825 OLPSMR 1Brass150°F1/2"---17 7/8"16 1/2"-
RFQ
N5400 OLPBrass210°F1/4"0.475"No500 psi--€347.37
O5400 ELPBrass210°F1/4"0.475"No500 psi---
RFQ
P5635 OLPBrass150°F3/8"5/8"Yes300 psi--€469.14
P5450 OLPBrass150°F1/4"1/2"Yes300 psi--€441.75
N5600 OLPBrass, Copper210°F3/8"3/5"No500 psi--€525.54
QB5650 OLPBrass, Copper150°F3/8"3/5"Yes300 psi---
RFQ
D5635 ELPBrass, Copper150°F3/8"3/5"Yes300 psi---
RFQ
R5600 ELPBrass, Copper210°F3/8"3/5"No----
RFQ
S5430 OHPCarbon Steel210°F1/4"0.58"Yes5000 psi---
RFQ
J5600 OLBStainless Steel150°F3/8"3/5"No500 psi---
RFQ
T5600 OLSStainless Steel210°F3/8"3/5"No500 psi--€1,175.58
REELCRAFT -

Ultimate Duty Hose Reels, SD Series, Spring Retractable

Reelcraft SD Series hose reels mount on walls, floors, trucks or other compact spaces to hold, store and protect air, water & vacuum hoses from damages and are used in chemical industries, auto & fleet service centres and construction sites. They have powder-coated steel construction with easily serviceable external drive spring assembly, oversized cast aluminium latch & ratchet, ductile iron fluid path parts, and bolted together frame for corrosion resistance, structural strength and durability. These reels feature high impact UHMW / HDPE composite roller guides having high wear resistance, for reducing hose tension or bends while pulling the hose from any angle. Choose from a wide range of these red coloured hose reels to hold hoses with 3/4 and 1-inch internal diameters.

StyleModelHose Inside Dia.Overall LengthOverall WidthSwivel MaterialSpeed Limited RetractionOverall HeightDrive TypeSeal MaterialPrice (ex. VAT)
ASD14050 OLP 11"19 1/8"20 3/4"Steel-18 1/4"Spring ReturnAflas-
RFQ
ASD14035 OVP 11"--Steel-18 1/4"Spring ReturnAflas-
RFQ
ASD14050 OVP 11"19 1/8"20 3/4"SteelNo18 1/4"Spring ReturnAflas€2,287.16
ASD13050 OLP 13/4"18 3/4"19 1/8"Steel-18 1/4"Spring ReturnAflas-
RFQ
REELCRAFT -

Medium Duty Composite Hose Reels, S Series

Reelcraft S Series spring retractable composite reels hold air or water hoses for use with pneumatic tools or other equipment. They have polypropylene construction with brass swivel & fluid path and a steel, main shaft to resist impacts, chemicals and UV rays. These reels have a positive latching system with swing / swivel brackets for latching in any mounting position like ceilings, walls or floors and a spring return mechanism for retracting hoses. The vented case of the reels with an opening for water drainage allows for outdoor usage & easy cleaning of hoses and reels. They can withstand a maximum pressure of 125 / 232 psi and a maximum temperature of 150 / 185 degrees F. Choose from a wide range of these black coloured reels, available in hose lengths of 50 and 65 feet.

StyleModelHose Inside Dia.FinishMountingSwivel MaterialSpeed Limited RetractionOverall HeightOverall LengthOverall Width
ASGA3850 OLP11/2"Powder CoatedCeiling, Floor, Wall-No19 3/8"22"9 1/8"
RFQ
BSGA3665 OLP 13/8"Poly CaseCeiling, Floor, WallBrass-19 3/8"22"9 1/8"
RFQ
REELCRAFT -

Medium Duty Hose Reels, RT Series, Spring Retractable

Reelcraft RT Series hose reels are mounted on walls, ceilings or trucks to hold, store and protect hoses from damages. They have a powder-coated steel construction with an engineering plastic spool for structural strength and corrosion resistance. These reels feature guide arms that adjust to 7 positions for reducing hose tension or bends while pulling the hose from any angle and feature spring return mechanism for retracting pulled hoses. Choose from a wide range of these red & black coloured hose reels to hold hoses with internal diameters of 1/4, 3/8 and 1/2 inches.

StyleModelSwivel MaterialHose Inside Dia.HosePressureHose Outside Dia.Reel Dia.FinishOverall WidthPrice (ex. VAT)
ART603-OHP-10 mmNo5000 psi0.73"419 mm---
RFQ
BRT803-OMP-13 mmNo1000 psi0.71"419 mm---
RFQ
CRT650-OHP1-3/8"----Powder Coat7 3/4"-
RFQ
DRT435-OHP1-1/4"----Powder Coated6 1/4"-
RFQ
ERT403-OLP1-1/4"----Powder Coated6 1/4"-
RFQ
FRT603-OMP-10 mmNo1000 psi-419 mm---
RFQ
GRT650-OLPSM-3/8"Yes300 psi3/5"----
RFQ
BRT802-OLP-1/2"No300 psi3/4"---€348.23
ART402-OHP-1/4"No5000 psi0.58"----
RFQ
BRT605-OMP-10 mmNo1000 psi0.71"419 mm---
RFQ
ART602-OHP-3/8"No5000 psi0.73"----
RFQ
HRT450-OLPSM-1/4"Yes300 psi0.475"----
RFQ
IRT602-OLB-3/8"No300 psi3/5"----
RFQ
JRT835-OLPSM1-1/2"----Powder Coated--
RFQ
KRT650-OLPBrass3/8"Yes300 psi5/8"419 mm--€397.18
KRT425-OLPBrass1/4"Yes300 psi0.475"---€324.32
KRT435-OLPBrass1/4"Yes300 psi1/2"419 mm--€294.97
KRT635-OLPBrass3/8"Yes300 psi5/8"419 mm--€317.10
KRT625-OLPBrass3/8"Yes300 psi5/8"---€286.53
KRT450-OLPBrass1/4"Yes300 psi1/2"419 mm--€337.71
LRT402-OLPBrass, Copper1/4"No300 psi0.475"----
RFQ
LRT602-OLPBrass, Copper3/8"No300 psi3/5"----
RFQ
BRT603-OLPBrass, Copper10 mmNo300 psi3/5"419 mm---
RFQ
LRT465-OLPBrass, Copper6 mmYes300 psi0.475"419 mm---
RFQ
MRT406-OLPBrass, Copper6 mmNo300 psi0.475"419 mm---
RFQ
REELCRAFT -

Ultimate Duty Fuel Hose Reels, FF9000 Series, Spring Return

Reelcraft FF9000 Series hose reels mount on the floors, walls, ceilings or on trucks to connect hoses to fuel for use in fuel trucks, fueling stations and construction sites. They are capable of housing 50 feet hoses of 1-1/2 or 1-1/4 inch internal diameter. These deck-mounted reels have dual pedestals with a dual-axle support system for increasing stability & reducing vibration and spring return mechanism for retracting hoses. They have powder-coated heavy-duty steel construction with aluminium fluid path for corrosion resistance. Choose from a wide range of these red coloured reels with an inlet of 1-1/2 inch female NPT, available in 1-1/2 and 1-1/4 inch female NPT outlets.

StyleModelOverall HeightOverall WidthHose Inside Dia.Latch TypeMountingSwivel MaterialSpeed Limited RetractionOverall LengthPrice (ex. VAT)
AFF9600 OLPBW 126 1/4"21 1/2"1 1/2"Self Locking, Vibration ProofCeiling, Floor, WallAluminumNo26 1/4"€1,926.47
BFF9500 OLPBW 126 3/8"19 9/16"1 1/4"Spring LoadedCeiling, Floor, WallAluminumNo26 1/4"€1,770.95
REELCRAFT -

Hose Reels, 8000 Series, Spring Retractable

Reelcraft 8000 Series hose reels are mounted on ceilings, walls, floors or trucks to hold, store and protect air, water & chemical hoses from damages and are used in chemical industries, auto & fleet service centres and construction sites. They feature powder-coated steel construction for corrosion resistance, structural strength and durability. These reels have spring return mechanism for retracting pulled hoses and dual pedestal base for stability & reduced vibrations. Selected models feature stainless steel construction with aluminium fluid path for use in marine applications. Choose from a wide range of these hose reels to hold 3/8, 1/2, 3/4 and 1 inch internal diameter hoses.

StyleModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureSeal MaterialOverall WidthPrice (ex. VAT)
A81100 OLP1-150°F3/8"---Buna N10 1/2"€1,165.63
B82100 OLP1-150°F1/2"---Buna N10 1/2"€1,043.13
A82075 OLP1-150°F1/2"---Buna N10 1/2"€1,025.12
C83075 OLP95 1--------€1,112.39
DD83075 OLP1-150°F3/4"---Buna N13"€1,294.44
B83050 OLP1-150°F3/4"---Buna N10 1/2"€986.35
E83000 OMS-S-210°F3/4"1.188"No1250 psi---
RFQ
B81100 OHP1-210°F3/8"---Neoprene10 1/2"€1,640.62
FPW81000 OHP1-400°F3/8"---Aflas-€1,164.69
A81075 OHP1-210°F3/8"---Buna N10 1/2"-
RFQ
A83050 OMP1-210°F3/4"---Buna N10 1/2"€1,298.55
A82075 OMP1-210°F1/2"---Buna N10 1/2"€1,246.33
AD84050 OLP1-150°F1"---Buna N15 3/4"€1,250.46
E82000 OMSStainless Steel210°F1/2"0.85"No1500 psi---
RFQ
GD83000 OLSStainless Steel210°F3/4"1.188"No500 psi--€2,734.75
GD84000 OLSStainless Steel210°F1"1 3/8"No500 psi--€2,874.22
GD83000 OLS-SStainless Steel210°F3/4"1.188"No500 psi--€3,380.11
E82000 OMS-SStainless Steel210°F1/2"0.85"No1500 psi---
RFQ
GD84000 OLS-SStainless Steel210°F1"1 3/8"No500 psi--€3,538.63
G82000 OLS-SStainless Steel210°F1/2"3/4"No500 psi--€3,111.57
G83000 OLS-SStainless Steel210°F3/4"1.188"No500 psi--€3,158.35
G83000 OLSStainless Steel210°F3/4"1.188"No500 psi--€2,555.44
E83000 OMSStainless Steel210°F3/4"1.188"No1250 psi---
RFQ
G82000 OLSStainless Steel210°F1/2"3/4"No500 psi--€2,491.34
HD83000 OLS1Stainless Steel150°F3/4"---Viton13"€3,136.84
REELCRAFT -

Hydraulic Hose Reels, TH80000 Series

Reelcraft TH80000 hydraulic hose reels are used for operating hydraulic cylinders, tools & equipment. These units feature all-steel construction & full-flow, high-volume swivels for delivering maximum hydraulic oil. They come with a declutching arbor that eliminates damage due to reverse winding. These units are equipped with a field-adjustable hose roller guide that allows mounting on the floor, wall, ceiling, bench or truck, and include an adjustable guide arm.

StyleModelHose Inside Dia.Speed Limited RetractionOverall HeightOverall LengthOverall WidthMax. Temp.Drive TypeBearingsPrice (ex. VAT)
ATH88050 OMP11/2"No25 3/8"24"12 7/8"210°FSpring ReturnPermanent Lubricated€2,156.39
BTH86050 OMP13/8"No25 3/8"24"12 7/8"210°FSpring ReturnPermanent Lubricated€2,212.68
REELCRAFT -

Fuel Hose Reels, F9000 Series

Reelcraft F9000 Series hose reels have a sturdy dual-pedestal with a dual-axle support system to increase stability and reduce vibrations during use. They are used with gas hoses for utility, ground support and bulk liquid handling services. These hose reels feature substantial, full-width base frames to offer strength and are ideal for mobile & permanent-mount applications. They feature full flow swivel and the highest grade seal design for durability. These units are available in pressure handling capacities ranging from 50 to 600 psi.

StyleModelMax. Temp.Hose Outside Dia.PressureHose Inside Dia.HoseMountingSwivel MaterialSpeed Limited RetractionPrice (ex. VAT)
AFE9450 OLPBW150°F1 1/2"50 psi1"YesCeiling, Floor, Wall--€1,687.46
BFD9350 OLPBW150°F1.188"500 psi3/4"YesCeiling, Floor, Wall---
RFQ
CFE9350 OLPBW150°F1.188"50 psi3/4"YesCeiling, Floor, Wall--€1,538.46
BFD9450 OLPBW150°F1 1/2"50 psi1"YesCeiling, Floor, Wall---
RFQ
DFD9400 OLPBW210°F1 1/2"500 psi1"NoCeiling, Floor, Wall---
RFQ
DFE9300 OLPBW210°F1.188"500 psi3/4"NoCeiling, Floor, Wall--€1,043.83
EFF9500 OLPBW210°F1 3/4"600 psi1 1/4"NoCeiling, Floor, WallAluminumNo€1,443.17
FFE9400 OLPBW210°F1 1/2"500 psi1"NoCeiling, Floor, Wall--€1,331.21
DFD9300 OLPBW210°F1.188"50 psi3/4"NoCeiling, Floor, Wall---
RFQ
EFF9600 OLPBW210°F2"600 psi1 1/2"-Ceiling, Floor, WallAluminumNo€1,412.85
REELCRAFT -

Premium Duty Hose Reels, 4000 Series

Reelcraft 4000 Series hose reels are designed to hold hoses that supply air or water for pneumatic tools, sprayers, and other air or water pressure systems. These hose reels feature a robotically welded steel base for maximum strength and consistency. They have a full flow, stress free swivel design combined with the highest grade seal design to ensure maximum service life. They are available in pressure handling capacities ranging from 300 to 500 psi.

StyleModelSwivel MaterialMax. Temp.Hose Outside Dia.HosePressureHose Inside Dia.MountingSpeed Limited RetractionPrice (ex. VAT)
A4400 OLP-210°F0.475"No500 psi1/4"Ceiling, Floor, Wall-€273.74
B4420 OLPBrass150°F1/2"Yes300 psi1/4"Ceiling, Floor, WallNo€319.80
A4600 OLPBrass210°F3/5"No500 psi3/8"Ceiling, Floor, WallNo€250.35
B4425 OLPBrass150°F1/2"Yes300 psi1/4"Ceiling, Floor, WallNo€349.94
B4625 OLPBrass150°F5/8"Yes300 psi3/8"Ceiling, Floor, WallNo€378.27
B4435 OLPBrass150°F1/2"Yes300 psi1/4"Ceiling, Floor, WallNo€363.64
C4625 OLPSMRBrass150°F3/5"Yes300 psi3/8"Ceiling, Floor, WallNo-
RFQ
DB4435 OLPBrass, Copper150°F0.475"Yes300 psi1/4"Ceiling, Floor, Wall--
RFQ
DB4425 OLPBrass, Copper150°F0.475"Yes300 psi1/4"Ceiling, Floor, WallNo-
RFQ
D4617 OLPBrass, Copper150°F3/5"Yes300 psi3/8"Ceiling, Floor, Wall--
RFQ
DB4625 OLPBrass, Copper150°F3/5"Yes300 psi3/8"Ceiling, Floor, Wall--
RFQ
E4425 OLPSMRSteel150°F0.475"Yes300 psi1/4"Ceiling, Floor, Wall--
RFQ
REELCRAFT -

Low Profile Hose Reels, SD Series

Reelcraft SD Series hose reels feature a high-quality external drive spring and a heavy gauge, all-bolted frame. These units have a compact design to allow mounting in truck cabinets or areas where space is limited. They incorporate high impact HDPE composite roller guides for strength and easy serviceability. These units can handle temperatures up to 210 degrees Fahrenheit.

StyleModelMountingMax. Temp.Hose Outside Dia.HosePressureHose Inside Dia.Swivel MaterialSpeed Limited RetractionPrice (ex. VAT)
ASD13000 OLPCeiling, Floor, Wall210°F1.188"No500 psi3/4"Steel--
RFQ
BSD13035 OLPCeiling, Floor, Wall150°F1.188"Yes250 psi3/4"SteelNo-
RFQ
BSD13050 OLPCeiling, Floor, Wall150°F1.188"Yes250 psi-SteelNo-
RFQ
BSD14050 OLPCeiling, Floor, Wall150°F1 3/8"Yes250 psi1"SteelNo-
RFQ
BSD14035 OLPCeiling, Floor, Wall150°F1 3/8"Yes250 psi1"SteelNo-
RFQ
ASD14005 OLPCeiling, Floor, Wall210°F1 3/8"No500 psi1"Steel-€1,386.00
ASD14000 OLPCeiling, Floor, Wall210°F1 3/8"No500 psi1"Steel--
RFQ
CSD13035 OVPFloor, Wall210°F1.26"Yes300 psi3/4"SteelNo-
RFQ
ASD14005 OVPFloor, Wall210°F1.496"No250 psi1"Steel--
RFQ
CSD14050 OVPFloor, Wall210°F1.496"Yes250 psi1"SteelNo€1,778.41
DSD13000 OMPFloor, Wall210°F1.188"No3000 psi3/4"Steel-€969.33
ASD14000 OVPFloor, Wall210°F1.496"No250 psi1"Steel--
RFQ
CSD13035 OMPFloor, Wall210°F1.188"Yes1250 psi3/4"Steel--
RFQ
CSD13050 OVPFloor, Wall210°F1.26"Yes300 psi3/4"Steel--
RFQ
CSD14035 OVPFloor, Wall210°F1.496"Yes250 psi1"SteelNo-
RFQ
ASD13000 OVPFloor, Wall210°F1.26"No300 psi3/4"Steel--
RFQ
CSD13050 OMPFloor, Wall210°F1.188"Yes1250 psi3/4"Steel--
RFQ
REELCRAFT -

FSD Series, Hose Reel

StyleModelMax. Temp.Hose Outside Dia.HosePressureHose Inside Dia.MountingSwivel MaterialPrice (ex. VAT)
AFSD14050 OLP150°F1 1/2"Yes50 psi1"Ceiling, Floor, WallSteel€1,911.93
BFSD13035 OLP150°F1.188"Yes50 psi3/4"Ceiling, Floor, WallSteel-
RFQ
CFSD14035 OLP150°F1 1/2"Yes50 psi1"Ceiling, Floor, WallSteel-
RFQ
DFSD13050 OLP150°F1.188"Yes50 psi3/4"Ceiling, Floor, WallSteel-
RFQ
EFSD14005 OLP210°F1 1/2"No500 psi1"Ceiling, Floor, WallSteel€1,411.99
FFSD14000 OLP210°F1 1/2"No500 psi1"Ceiling, Floor, WallSteel-
RFQ
GFSD13000 OLP210°F1.188"No500 psi3/4"Ceiling, Floor, WallSteel-
RFQ
REELCRAFT -

Hose Reel

StyleModelFinishSpeed Limited RetractionOverall HeightOverall LengthOverall WidthMax. Temp.Drive TypeBearingsPrice (ex. VAT)
A4600 OLP1Powder CoatNo12 7/8"12 5/8"5 5/8"150°FSpring ReturnPermanently Lubricated€340.92
A4400 OLP1Powder CoatedNo12 7/8"12 5/8"5 5/8"150°FSpring ReturnPermanently Lubricated€357.81
REELCRAFT -

Dual Pedestal Hose Reels, DP7000 Series, Spring Retractable

Reelcraft DP7000 Series dual pedestal hose reels are mounted on trucks to hold, store and protect hoses from damages and are used in manufacturing facilities, auto & fleet service centres and construction sites. They have powder-coated steel construction with dual pedestals & guide arms for corrosion resistance, increased stability, structural strength and reduced vibration. These reels feature torsions style latch spring with a declutching arbour to eliminate reverse spring winding while retracting hoses. Choose from a wide range of these red coloured hose reels to hold hoses with internal diameters of 1/4, 3/8 and 1/2 inches.

StyleModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall WidthSeal MaterialPrice (ex. VAT)
ADP7850 OLP121-210°F1/2"3/4"Yes----
RFQ
BDP7600 OLPCarbon Steel210°F3/8"3/5"No500 psi--€562.20
CDP7850 OLP1Nickel Plated Steel150°F1/2"---9"Aflas€737.10
CDP7650 OLP1Nickel Plated Steel150°F3/8"---8"Aflas€805.95
CDP7850 OMP1Nickel Plated Steel210°F1/2"---9"Aflas€1,125.15
CDP7650 OHP1Nickel Plated Steel210°F3/8"---8"Neoprene€1,164.69
DDP7850 OLPSteel210°F1/2"3/4"Yes300 psi--€654.02
EDP7850 OMPSteel210°F1/2"0.82"Yes3000 psi--€855.86
EDP7650 OHPSteel210°F3/8"0.73"Yes4800 psi--€937.28
DDP7650 OLPSteel210°F3/8"3/5"Yes300 psi--€631.50
FDP7400 OHPSteel210°F1/4"0.58"No5000 psi---
RFQ
EDP7450 OHPSteel210°F1/4"0.58"Yes5000 psi---
RFQ
FDP7400 OLPSteel210°F1/4"0.475"No500 psi---
RFQ
BDP7600 OHPSteel210°F3/8"0.73"No5000 psi--€765.77
BDP7800 OLPSteel210°F1/2"3/4"No500 psi--€816.94
BDP7600 OMPSteel210°F3/8"0.69"No3000 psi--€966.44
EDP7650 OMPSteel210°F3/8"0.69"Yes2600 psi---
RFQ
BDP7800 OMPSteel210°F1/2"0.82"No3000 psi--€792.68
ADP7450 OLPSteel210°F1/4"0.475"Yes300 psi---
RFQ
REELCRAFT -

Dual Pedestal Hose Reels, DP5000 Series

Reelcraft DP5000 Series dual pedestal hose reels feature a non-welded, interlocking base that allows them to withstand heavy vibration, making them ideal for truck-mounted applications. These hose reels have a steel guide arm and dual pedestal base stamped with ribs & gussets to offer added strength. These units feature a robust latching mechanism that conveniently holds the hose at the desired working length. They come with a declutching arbor that eliminates spring damage due to reverse winding.

StyleModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall WidthMountingPrice (ex. VAT)
ADP5600 OLPCarbon Steel210°F3/8"3/5"No500 psi-Ceiling, Floor, Wall€497.23
BDP5650 OLPCarbon Steel150°F3/8"3/5"Yes300 psi-Ceiling, Floor, Wall€703.37
ADP5605 OLPCarbon Steel210°F3/8"3/5"No500 psi-Ceiling, Floor, Wall€420.13
ADP5800 OLPCarbon Steel210°F1/2"3/4"No500 psi-Ceiling, Floor, Wall€439.19
CDP5450 OLP1Nickel Plated Steel150°F1/4"----Ceiling, Floor, Wall€645.63
CDP5835 OLP1Nickel Plated Steel150°F1/2"---9"Ceiling, Floor, Wall€743.42
CDP5635 OLP1Nickel Plated Steel150°F3/8"---8"Ceiling, Floor, Wall€659.36
CDP5435 OLP1Nickel Plated Steel150°F1/4"---8"Ceiling, Floor, Wall-
RFQ
DDP5835 OMPSteel210°F1/2"0.82"Yes3000 psi-Ceiling, Floor, Wall-
RFQ
ADP5400 OLPSteel210°F1/4"0.475"No500 psi-Ceiling, Floor, Wall€497.23
EDP5600 OHPSteel210°F3/8"0.73"No5000 psi-Ceiling, Floor, Wall-
RFQ
ADP5800 OMPSteel210°F1/2"0.82"No3000 psi-Ceiling, Floor, Wall-
RFQ
BDP5635 OLPSteel150°F3/8"3/5"Yes300 psi-Ceiling, Floor, Wall€530.15
BDP5450 OLPSteel150°F1/4"0.475"Yes300 psi-Ceiling, Floor, Wall€569.13
DDP5635 OHPSteel210°F3/8"0.73"Yes4800 psi-Ceiling, Floor, Wall-
RFQ
BDP5835 OLPSteel150°F1/2"3/4"Yes300 psi-Ceiling, Floor, Wall€576.92
FDP5435 OLPSteel150°F1/4"0.475"Yes300 psi-Ceiling, Floor, Wall-
RFQ
REELCRAFT -

Fuel Hose Reels, F80000 Series

Reelcraft fuel delivery hose reels feature full flow swivel and a robust latching mechanism to conveniently hold the hose at the desired working length. They are equipped with Viton seals to offer strength and are ideal for mobile & permanent-mount applications. These units can accommodate hoses with lengths ranging from 35 to 75 ft.

StyleModelMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall WidthHose Outlet TypeMountingPrice (ex. VAT)
AF83050 OLP1150°F3/4"---10 1/2"MNPTCeiling, Floor, Wall€1,346.54
BFD83075 OLP150°F3/4"1.188"Yes50 psi--Ceiling, Floor, Wall€1,431.05
CFD84035 OLP150°F1"1 1/2"Yes50 psi--Ceiling, Floor, Wall€1,545.33
CFD84050 OLP150°F1"1 1/2"Yes50 psi--Ceiling, Floor, Wall€1,249.13
DFD83000 OLP1150°F3/4"---13"FNPTCeiling, Floor, Wall€1,280.36
BF83050 OLP150°F3/4"1.188"Yes50 psi--Ceiling, Floor, Wall€1,132.19
EFD84000 OLP210°F1"1 1/2"No500 psi--Ceiling, Floor, Wall€1,259.28
EFD83000 OLP210°F3/4"1.188"No500 psi--Ceiling, Floor, Wall€932.09
EF83000 OLP210°F3/4"1.188"No500 psi--Ceiling, Floor, Wall€1,070.03
REELCRAFT -

Air Hose Reels, HD70000 Series

Reelcraft HD70000 Series air hose reels feature a heavy-duty base design, all-steel construction and baked-on powder-coated finish. These hose reels incorporate a one-piece guide roller design and stainless steel pins to offer strength and easy serviceability. They are equipped with a die-cast aluminium hub and two sealed ball bearings to produce smooth spool rotation. These units feature a compact design for applications with critical space requirements.

StyleModelSwivel MaterialMax. Temp.Hose Outside Dia.HoseHose Inside Dia.PressureOverall WidthSeal MaterialPrice (ex. VAT)
AHD76000 OMP-210°F0.69"No3/8"3000 psi---
RFQ
BHD76050 OMP-210°F0.69"Yes3/8"2600 psi---
RFQ
CHD76000 OHP-210°F0.73"No3/8"5000 psi---
RFQ
DPWD76005 OHP---------
RFQ
EHD76100 OLPNickel Plated Steel150°F5/8"Yes3/8"-8 1/4"Nitrile€731.98
EHD78075 OLPNickel Plated Steel150°F3/4"Yes1/2"-8 1/4"Nitrile€809.08
FHD76070 OLPNickel Plated Steel150°F5/8"Yes3/8"-7"Nitrile€652.29
FHD78050 OLPSteel150°F3/4"Yes1/2"300 psi--€647.96
GHD74050 OHPSteel210°F0.58"Yes1/4"5000 psi---
RFQ
HHD78005 OMPSteel210°F0.82"No1/2"3000 psi--€676.54
HHD78005 OLPSteel210°F3/4"No1/2"---€680.01
IHD78000 OLPSteel210°F3/4"No1/2"500 psi---
RFQ
JHD78000 OMPSteel210°F0.82"No1/2"3000 psi---
RFQ
KHD76075 OMPSteel210°F0.69"Yes3/8"2600 psi--€979.73
LHD76000 OLPSteel210°F3/5"No3/8"500 psi---
RFQ
HHD74005 OHPSteel210°F0.58"No1/4"5000 psi--€844.59
KPWD76075 OHPSteel-------€1,493.83
KHD74075 OHPSteel210°F9/16"Yes1/4"5000 psi--€1,094.94
MHD74000 OHPSteel210°F0.58"No1/4"5000 psi---
RFQ
KHD78065 OMPSteel210°F13/16"Yes1/2"3000 psi--€913.03
EHD76075 OLPSteel150°F5/8"Yes3/8"-8 1/4"Buna N€746.71
NHD79025 OLPSteel150°F1.075"Yes3/4"250 psi---
RFQ
OHD78050 OMPSteel210°F0.82"Yes1/2"3000 psi--€829.00
FHD76050 OLPSteel150°F5/8"Yes3/8"300 psi--€635.83
KHD76075 OHPSteel210°F3/4"Yes3/8"4800 psi--€1,138.25
StyleModelMPN
AGS3050GS3050
RFQ
AGS3050GS3050
RFQ
12...45

We are here to help!

Looking for a part not listed here?