REELCRAFT Motor Driven And Hand Crank Hose Reels

Hand crank and motor-driven hose reels featuring an all-bolted unitised construction and a steel frame. Ideal for applications requiring long hose length

Filter

REELCRAFT -

Hose Reels, 30000 Series

Reelcraft 30000 Series hose reels store, wind and unwind hoses to protect them from damages and are used in chemical industries, auto & fleet service centres and construction sites. They have powder-coated, heavy-gauge steel construction for structural strength and corrosion resistance. Raptor Supplies offers these hose reels with an electric motor-driven rewind to automatically wind extended hoses back on the reel or with a direct hand / bevel crank for winding the hoses manually. Choose from a wide range of these hose reels to hold 1/4, 3/8, 1/2, 3/4 and 1 inch internal diameter hoses.

StyleModelDrive TypeMountingMax. Operating PressureHose Inside Dia.Hose LengthFinishMax. Temp.WidthPrice (ex. VAT)
ACA30122 L--------€401.94
RFQ
BEA33106 L12D--------€1,001.39
CCA33128L--------€566.53
DCA30118 L--------€356.90
EEA33118 M12D--------€954.61
FCA30128 L--------€550.94
GCA32106M--------€361.23
HEA32118 M24D---------
RFQ
EEA32118 L12D--------€1,250.23
EEA32118 M12D--------€915.63
IEA32128 L12D---------
RFQ
JCA33112 M--------€618.96
HEA32122 L12D---------
RFQ
KEA32128 M12D---------
RFQ
LEA33112 L10A--------€1,164.24
MEA32122 M12D---------
RFQ
BEA33112 M12D--------€916.49
NEA33118 L10A---------
RFQ
OEA33106 M12D--------€1,000.52
EEA33112 L12D--------€1,267.25
NEA33112 M10AX---------
RFQ
DCA33118 M--------€718.96
PCA33122L--------€648.52
NEA33118 M10AX---------
RFQ
QBA36106 L---1/4"125 ft.-210°F--
RFQ
REELCRAFT -

Hand Crank Hose Reels, C Series

Reelcraft C Series hose reels are ideal for applications that require long lengths of low pressure air hose. They are used with water or chemical hoses for equipment cleaning, pressure washing and agricultural spraying. Their compact construction allows economical storage and retrieval of hoses. These units feature a drag brake to prevent de-spooling when the reel is not in use. They have a tubular design to protect inlet hoses.

StyleModelMountingHose LengthHose Inside Dia.Hose Outside Dia.Reel ColorFinishColorSeal TypePrice (ex. VAT)
ACM6100HN----Red----
RFQ
BCT8100LN-100 ft.1/2"3/4"Red----
RFQ
CCU6100LN-100 ft.3/8"3/5"----€205.95
DCM6050HN----Red----
RFQ
ECT6050LN-50 ft.3/8"3/5"----€230.19
FCT8050LN-50 ft.1/2"3/4"Red----
RFQ
CCU8100LN-100 ft.1/2"3/4"----€347.37
GCT6100LN-100 ft.3/8"3/5"Red----
RFQ
HCT6050HN 1Bench, Floor, Truck, Wall50 ft.3/8"--Powder CoatBlackBuna€271.25
ICU8050LNBench, Floor, Truck, Wall50 ft.1/2"3/4"BlackPowder CoatedBlackNitrile€216.13
HCT6100HN 1Bench, Floor, Truck, Wall100 ft.3/8"--Powder CoatRedBuna€314.90
ECT6050HNBench, Floor, Truck, Wall---BlackPowder CoatedBlackNitrile€392.41
ICU6050LNBench, Floor, Wall50 ft.3/8"3/5"BlackPowder CoatedBlackNitrile€161.79
JCTJ6200HNCeiling, Truck, Wall200 ft.3/8"3/4"BlackPowder CoatBlackPTFE-
RFQ
REELCRAFT -

Hose Reels, 1 Inch Internal Diameter Hose, 3000 PSI

Reelcraft hose reels are mounted on floors, walls or trucks to store, wind and unwind air, water and chemical hoses for protecting them from damages due to tangling and kinking. They have a powder-coated heavy-gauge steel construction for structural strength and corrosion resistance. These reels feature hand cranks or electric motors with gear drive crank rewind for retracting hoses. Choose from a wide range of these red coloured hose reels to hold 1-inch internal diameter hoses of lengths ranging from 105 to 230 feet.

StyleModelDrive TypeMountingHose LengthFinishHeightWidthMax. Operating PressureEnclosedPrice (ex. VAT)
AHC1200-23-18 1Hand CrankBench, Floor, Truck, Wall150 ft.Powder Coated25 1/8"34"3000 psiNo€1,330.41
AHC1200-19-18 1Hand CrankBolt Hole Pattern105 ft.Powder Coat21"34"3000 psi-€1,132.85
BEP1200-23-28 1Motor DrivenBolt Hole Pattern230 ft.Powder Coat25 1/8"40 1/2"3000 psi--
RFQ
REELCRAFT -

H Series, Hose Reels, Medium Duty

Reelcraft H Series hose reels are designed for applications requiring hose lengths up to 450 ft. These hose reels feature a full flow, stress free swivel combined with the highest grade seal to ensure maximum service life. A T-handle tensioning device allows proper tension to be applied to the spool, eliminating free spooling of the reels. They come with an easily adjustable hand crank handle that can be easily rotated out of the way by loosening the set screw.

StyleModelMax. Operating PressureHose LengthHose Inside Dia.Max. Temp.PressureHose Outside Dia.FinishTypePrice (ex. VAT)
AHS37000 L-100 ft.1"210°F500 psi1 3/8"---
RFQ
BH16000 M-300 ft.3/8"210°F3000 psi0.71"---
RFQ
CH18005 M-200 ft.1/2"210°F3000 psi0.85"---
RFQ
DH19000 M-90 ft.3/4"210°F3000 psi1.188"---
RFQ
EH18000 M-200 ft.1/2"210°F3000 psi0.85"---
RFQ
FHS19000 M-75 ft.3/4"210°F3000 psi1.188"--€2,696.64
FHS18000 M-200 ft.1/2"210°F3000 psi0.85"--€2,217.60
GH28005-300 ft.1/2"150°F1000 psi3/4"---
RFQ
GH26000-450 ft.3/8"150°F500 psi3/5"---
RFQ
HH16000-300 ft.3/8"150°F500 psi3/5"---
RFQ
HH29000-150 ft.3/4"150°F1000 psi1.075"---
RFQ
HH18000-200 ft.1/2"150°F1000 psi3/4"---
RFQ
IH18005-175 ft.1/2"150°F1000 psi3/4"---
RFQ
JH26000 M-450 ft.3/8"210°F3000 psi0.71"---
RFQ
KH16000 H-250 ft.3/8"210°F5000 psi0.73"---
RFQ
LHS28000 M-300 ft.1/2"210°F3000 psi----
RFQ
MHS29000 M-125 ft.3/4"210°F3000 psi1.188"---
RFQ
HH28000-300 ft.1/2"150°F1000 psi3/4"---
RFQ
NH29005-100 ft.3/4"150°F-1.075"---
RFQ
OH28000 M-325 ft.1/2"210°F3000 psi0.85"---
RFQ
PH29000 M-150 ft.3/4"210°F3000 psi1.188"---
RFQ
QH26000 H-400 ft.3/8"210°F5000 psi0.73"---
RFQ
HH19000-90 ft.3/4"150°F1000 psi----
RFQ
RH16000 1500 psi300 ft.3/8"---Powder CoatMedium Duty, Air/Water-
RFQ
RH28000 11000 psi300 ft.1/2"---Powder CoatMedium Duty, Air/Water-
RFQ
REELCRAFT -

37000 Series Hand Crank Hose Reels

Reelercraft 37000 Series hose reels are designed for heavy-duty applications requiring hose lengths up to 150 ft. These units feature all-bolted, unitised construction, a heavy gauge steel frame and vibration-proof, self-locking fasteners, making them ideal for turf care or pest control. They feature a gooseneck that can easily be removed to facilitate easy replacement of a hose. Selected models have a 12VDC motor to rewind long lengths of hose.

StyleModelReel Color
AEB37118 L12D-
RFQ
BCB37122L-
RFQ
CEB37128 L12DRed
RFQ
DCB37128LRed
RFQ
EEB37122L12DRed
RFQ
REELCRAFT -

Motor Driven Hose Reel, Premium Duty, 12V DC, 1 Inch x 100 ft. Size

ModelItemPrice (ex. VAT)
EH37118 L12DCJ6RYZ€1,511.80
REELCRAFT -

Hand Crank Hose Reel, Heavy Duty, 1/2 Inch ID, 325 Feet Length

ModelItemPrice (ex. VAT)
CA32118LBT7JLC€416.67
REELCRAFT -

Hand Crank Hose Reel, Premium Duty, 3/4 Inch x 100 ft. Size

ModelItemPrice (ex. VAT)
GCCA33112 LCJ6RZK€571.73
REELCRAFT -

Hand Crank Hose Reel, Premium Duty, 1000 psi, 1 Inch x 100 ft. Size

ModelItemPrice (ex. VAT)
CH37118 LCJ6RYT€745.24
REELCRAFT -

Hand Crank Hose Reel, Inner Diameter 3/4 Inch, 250 Psi, Hose Length 50 Feet

ModelItemPrice (ex. VAT)
T-1117-12BT6GHC-
RFQ
REELCRAFT -

Hand Crank Hose Reel, Inner Diameter 3/4 Inch, 250 Psi, Hose Length 75 Feet

ModelItemPrice (ex. VAT)
T-1118-12BT6GHA-
RFQ
REELCRAFT -

Hand Crank Hose Reel, Inner Diameter 1/2 Inch, Hose Length 250 Feet

ModelItemPrice (ex. VAT)
T-1116-08BT6GGZ-
RFQ
REELCRAFT -

Hose Reel, Heavy Duty, 12 V DC Motor Driven, 1/2 Inch x 100 Feet

ModelItemPrice (ex. VAT)
EA32106M12DBT6DHY-
RFQ
REELCRAFT -

Hose Reel, Heavy Duty, 115 V AC Motor Driven, 1/2 Inch x 100 Feet

ModelItemPrice (ex. VAT)
EA32106M10ABT6DHZ-
RFQ
REELCRAFT -

Hose Reel, Heavy Duty, 12 V DC Motor Driven

ModelItemPrice (ex. VAT)
EA30112L12DBT6DHX-
RFQ
REELCRAFT -

Hose Reel, Heavy Duty, 115 V AC Motor Driven, 1/2 Inch x 200 Feet

ModelItemPrice (ex. VAT)
EA32112L10ABT6DJC-
RFQ
REELCRAFT -

Hose Reel, Heavy Duty, 115 V AC Motor Driven

ModelItemPrice (ex. VAT)
EA30106L10ABT6DHU-
RFQ
REELCRAFT -

Hose Reel, Heavy Duty, 115 V AC Motor Driven, 1/2 Inch x 100 Feet

ModelItemPrice (ex. VAT)
EA32106L10ABT6DHW-
RFQ
REELCRAFT -

Hand Crank Hose Reel, Inner Diameter 3/8 Inch, 5000 Psi, Hose Length 100 Feet

ModelItemPrice (ex. VAT)
H18006 MAY9XAH-
RFQ
REELCRAFT -

Hand Crank Hose Reel, Inner Diameter 1 Inch, 300 Psi, Hose Length 100 Feet

ModelItemPrice (ex. VAT)
CB37118 LAM2JJM-
RFQ
REELCRAFT -

Hand Crank Hose Reel, Inner Diameter 1/2 Inch, Hose Length 150 Feet

ModelItemPrice (ex. VAT)
T-1115-08BT6AHF-
RFQ
12

We are here to help!

Looking for a part not listed here?