REELCRAFT Air Hoses

Ideal for delivering compressed air to pneumatic tools and nozzles. Can be cut to required lengths and further allow compatible hose fittings to be added on both ends. Available in 1/4 - 3/4 inch I.D. and 0.5 - 1.062 inch O.D. variants

Filter

REELCRAFT -

Air Hoses

StyleModelMPNPrice (ex. VAT)
AS600982-10S600982-10€149.86
BS601024-4S601024-4€64.10
BS601024-6S601024-6€66.70
REELCRAFT -

Hose Assemblies

StyleModelLengthInside Dia.PressureMax. Temp.TypePrice (ex. VAT)
A601012-25-----€79.41
BS601034-50-----€285.76
C600670-1-----€1,211.82
D601052-35-----€412.83
E600100-50------
RFQ
F601036-75-----€677.01
G600326------
RFQ
H600669-1-----€1,205.28
I601027-30-----€289.15
J601022-35-----€265.50
K601017-70------
RFQ
LS26-26004330 ft.3/4"1525 psi210°FOil€463.08
MS601021-3030 ft.1/2"300 psi150°F-€102.95
NS7-26004430 ft.1/4"5800 psi210°FGrease€290.45
OS601026-3030 ft.3/4"250 psi150°F-€186.91
LS37-26004335 ft.1/2"3000 psi210°FOil€444.34
A601014-4040 ft.3/8"300 psi150°F-€107.98
OS601026-4040 ft.3/4"250 psi150°F-€223.42
P601040-7575 ft.3/8"200 psi150°FTwin Welding€730.51
REELCRAFT -

Hoses

StyleModelLengthInside Dia.PressureMax. Temp.TypePrice (ex. VAT)
A601019-35------
RFQ
B601012-35-----€80.98
C601037-50-----€675.20
D601020-75-----€216.99
E15-260044-----€85.76
BS601011-30-----€107.98
F601027-50------
RFQ
G601019-40-----€253.86
H8-260043------
RFQ
I601024-50-----€98.09
JS601027-22 ft.1"300 psi150°F-€107.12
KS601025-44 ft.1/2"300 psi150°FWater€56.19
L601033-1010 ft.5/8"125 psi150°FWater€100.58
MS3-26004330 ft.3/8"2600 psi210°FOil€309.94
MS4-26004340 ft.3/8"2600 psi210°FOil€329.68
NS7-26004340 ft.1/2"3000 psi210°FOil€417.93
MS5-26004350 ft.3/8"2600 psi210°FOil€493.72
DS601035-7575 ft.1/2"300 psi150°F-€234.36
OS601022-100100 ft.1/2"300 psi150°F-€289.24
REELCRAFT -

Low Pressure Air/Water Hoses

StyleModelMPNPrice (ex. VAT)
AS601001-10S601001-10€49.38
BS601001-15S601001-15€57.17
CS601013-6S601013-6€42.45
CS601013-10S601013-10€70.17
DS601015-150S601015-150€201.84
ES601020-4S601020-4€70.17
ES601020-6S601020-6€71.90
ES601020-8S601020-8€75.36
FS601021-3S601021-3€77.10
GS601022-120S601022-120€216.56
GS601022-150S601022-150€305.79
GS601022-200S601022-200€392.41
HS601022-250S601022-250€399.34
RFQ
GS601022-300S601022-300€567.39
GS601022-500S601022-500€932.95
IS601026-5S601026-5€126.47
JS601026-10S601026-10€99.62
JS601027-4S601027-4€146.40
JS601027-10S601027-10€101.35
KS601034-2S601034-2€66.70
RFQ
LS601034-2S601034-2€66.70
LS601034-5S601034-5€95.29
KS601034-5S601034-5€95.29
RFQ
LS601034-7S601034-7€86.63
KS601034-7S601034-7€86.63
RFQ
REELCRAFT -

Coupled Hose Assemblies, 250 PSI, 3/4 Inch Internal Diameter

Reelcraft low-pressure air / water hose assemblies are used for carrying air or water to pneumatic tools, air compressors and other equipment for industrial, construction and agricultural applications. They have PVC construction with nylon braiding for corrosion resistance, lightweight and flexibility. These hoses come with 3/4 inch MNPT brass couplings on both ends for connecting the hose to tools and equipment. They can withstand a maximum pressure of 250 psi and a maximum temperature of 150 degrees F. Choose from a wide array of these red coloured hose assemblies, available in hose lengths ranging from 25 to 100 feet.

StyleModelLengthTemp. RangeTube MaterialColorCover MaterialInside Dia.Max. PressureReinforcementPrice (ex. VAT)
AS601026-25 125 ft.0°F to +150°FPVCRedPVC3/4"250 psiNylon Braid€164.81
AS601026-50 150 ft.0°F to +150°FPVCRedPVC3/4"250 psiNylon Braid€229.76
B601026-75 175 ft.0°F to +150°FPVCRedPVC3/4"250 psiNylon Braid-
RFQ
REELCRAFT -

Coupled Hose Assemblies, 300 PSI, 3/8 Inch Internal Diameter

Reelcraft low-pressure air / water hose assemblies are used for carrying air or water to pneumatic tools, air compressors and other equipment for industrial, construction and agricultural applications. They have PVC construction with nylon braiding for corrosion resistance, lightweight and flexibility. These hoses come with brass couplings of 3/8 or 1/4 inch MNPT on one end and 1/2 or 3/8 or 1/4 inch MNPT on the other end of the hose for connecting to tools and equipment. They can withstand a maximum pressure of 300 psi and a maximum temperature of 150 degrees F. Choose from a wide array of these red coloured hose assemblies, available in hose lengths ranging from 25 to 100 feet.

StyleModelLengthTemp. RangeTube MaterialColorInside Dia.Max. PressureReinforcementCoupling MaterialPrice (ex. VAT)
AS601012-25 125 ft.0°F to +150°FPVCRed3/8"300 psiNylon BraidBrass€92.48
AS601013-25 125 ft.0°F to +150°FPVCRed3/8"300 psiNylon BraidBrass€85.25
AS601012-35 135 ft.0°F to +150°FPVCRed3/8"300 psiNylon BraidBrass€91.08
BS601013-35 135 ft.0°F to +150°FPVCRed3/8"300 psiNylon BraidBrass€102.48
AS601013-50 150 ft.0°F to +150°FPVCRed3/8"300 psiNylon BraidBrass€123.49
AS601012-50 150 ft.0°F to +150°FPVCRed3/8"300 psiNylon BraidBrass€118.71
AS601015-100 1100 ft.0°F to +150°FPVCRed3/8"300 psiNylon BraidBrass€222.45
REELCRAFT -

Coupled Hose Assemblies, 300 PSI, 1/4 Inch Internal Diameter

Reelcraft low-pressure air / water hose assemblies are used for carrying air or water to pneumatic tools, air compressors and other equipment for industrial, construction and agricultural applications. They have PVC construction with nylon braiding for corrosion resistance, lightweight and flexibility. These hoses come with brass couplings of 3/8 or 1/4 inch MNPT on one end and 1/4 inch MNPT on the other end of the hose for connecting to tools and equipment. They can withstand a maximum pressure of 300 psi and a maximum temperature of 150 degrees F. Choose from a wide array of these red coloured hose assemblies, available in hose lengths ranging from 25 to 50 feet.

StyleModelLengthTemp. RangeTube MaterialCover MaterialInside Dia.Max. PressureReinforcementCoupling MaterialPrice (ex. VAT)
AS601085-25 125 ft.0°F to +150°FPVCPVC1/4"300 psiNylon BraidBrass€92.23
AS601001-25 125 ft.0°F to +150°FPVCPVC1/4"300 psiNylon BraidBrass€63.36
B601001-35 135 ft.0°F to +150°FPVCPVC1/4"300 psiNylon BraidBrass-
RFQ
AS601085-35 135 ft.0°F to +150°FPVCPVC1/4"300 psiNylon BraidBrass€90.39
AS601001-50 150 ft.0°F to +150°FPVCPVC1/4"300 psiNylon BraidBrass€100.12
AS601085-50 150 ft.0°F to +150°FPVCPVC1/4"300 psiNylon BraidBrass€105.85
REELCRAFT -

Coupled Hose Assemblies, 300 PSI, 1/2 Inch Internal Diameter

Reelcraft low-pressure air / water hose assemblies are used for carrying air or water to pneumatic tools, air compressors and other equipment for industrial, construction and agricultural applications. They have PVC construction with nylon braiding for corrosion resistance, lightweight and flexibility. These hoses come with brass couplings of 3/8 or 1/2 inch MNPT on one end and 1/2 inch MNPT on the other end of the hose for connecting to tools and equipment. They can withstand a maximum pressure of 300 psi and a maximum temperature of 150 degrees F. Choose from a wide array of these red coloured hose assemblies, available in hose lengths ranging from 25 to 50 feet.

StyleModelLengthTemp. RangeTube MaterialColorInside Dia.Max. PressureReinforcementCoupling MaterialPrice (ex. VAT)
AS601020-25 125 ft.0°F to +150°FPVCRed1/2"300 psiNylon BraidBrass€107.61
AS601021-35 135 ft.0°F to +150°FPVCRed1/2"300 psiNylon BraidBrass€131.99
B601021-50 150 ft.0°F to +150°FPVCRed1/2"300 psiNylon BraidBrass€167.43
AS601022-50 150 ft.0°F to +150°FPVCRed1/2"300 psiNylon BraidBrass€171.38
REELCRAFT -

Hose, Inner Diameter 1/4 Inch, Hose Length 35 Feet

ModelItemPrice (ex. VAT)
S601001-35BT6XGE€58.91
REELCRAFT -

Air/Water Inlet Hose, 1/2 Inch ID, 10 Feet Length

ModelItemPrice (ex. VAT)
600962BT7YYH€91.79
REELCRAFT -

Air/ Water Hose, Low Pressure, 1/4 Inch ID, 25 Feet Length

ModelItemPrice (ex. VAT)
601001-25BT8EBN-
RFQ
REELCRAFT -

Air Hose Reel, 12mm ID, 60m Length

ModelItemPrice (ex. VAT)
AA32112M4ABT7KLW-
RFQ
REELCRAFT -

Air Hose Reel, 3/4 Inch ID, 175 Feet Length

ModelItemPrice (ex. VAT)
AA33118L4ABT7KLY-
RFQ
REELCRAFT -

Air Motor Hose Reel, 3/4 Inch ID, 100 Feet Long

ModelItemPrice (ex. VAT)
AA33112L6ABT7RGG-
RFQ
REELCRAFT -

Air/Water Hose Reel, Stainless Steel, 100 Feet Length

ModelItemPrice (ex. VAT)
81000 OLS-SBT7VNN-
RFQ
REELCRAFT -

Air Hose, 1/4 Inch ID, 35 Feet Length

ModelItemPrice (ex. VAT)
601001-35BT7TYN-
RFQ
REELCRAFT -

Air Motor Hose Reel, 3/4 Inch ID, 50 Feet Long

ModelItemPrice (ex. VAT)
AA33106L4ABT7RGH-
RFQ
REELCRAFT -

Air Motor Hose Reel, 3/4 Inch ID, 100 Feet Long, 100 PSI Pressure

ModelItemPrice (ex. VAT)
AA33112L4ABT7RGJ-
RFQ
REELCRAFT -

Air Motor Hose Reel, 3/4 Inch ID, 175 Feet Long

ModelItemPrice (ex. VAT)
AA33118L6ABT7RGM-
RFQ
REELCRAFT -

Air Hose Assembly, 1 Inch ID, 40 Feet Length

ModelItemPrice (ex. VAT)
601027-40BT7VML-
RFQ
REELCRAFT -

Air/Water Hose Reel, 100 Feet Length

ModelItemPrice (ex. VAT)
81000 OLSBT7VNK-
RFQ
12

We are here to help!

Looking for a part not listed here?