NUMATICS

ASCO Numatics is a leading manufacturer of a wide variety of pneumatic and motion control products. The company's product line includes filter elements, valves, air regulators and connectors. The ASCO Numatics Valve catalogue further comprises solenoid, pilot, and manual air control valves; flow control and needle valves; and solenoid valve manifolds. These valves are widely used for controlling the pressure and the amount of compressed air passing through a pneumatic system. Numatics valves also come in 4-way models with NEMA 4 classification. Raptor Supplies offers a variety of these valves for medical, chemical and other industrial applications.

See More

Request a Quote

Product Categories

NUMATICS Solenoid Valve Manifolds

Solenoid Valve ManifoldsManifolds, manifold blocks or sub-bases extensively used to support multiple valves in a single-body configuration. Available in different sizes, shapes and can accommodate up to 10 solenoid valves(39 Products)

NUMATICS Solenoid Coil Connectors

Solenoid Coil ConnectorsNEMA compliant cables and connectors featuring a plug-in / moulded wire lead type. Used to connect valves with coils in pneumatic systems in wide range of industrial applications(7 Products)

NUMATICS Pneumatic Flow Control And Needle Valves

Pneumatic Flow Control And Needle ValvesUsed for regulating air flow and preventing sudden pressure surges of air in compressed air systems. Feature NPT connections and are designed to allow metered and free flow(27 Products)

NUMATICS Manual Air Control Valves

Manual Air Control ValvesWidely used to adjust the amount of air let through the system and to allow pressure to dissipate somewhere outside of the system. Ideal for packaging, material-handling and air-motor applications(6 Products)

NUMATICS Pilot Air Control Valves

Pilot Air Control ValvesFour-way body ported or base mounted directional valves suitable for use with air or inert gas. Come with pilot / spring actuators and are available in a wide range of inlet sizes(9 Products)

NUMATICS Air Regulators

Air RegulatorsSandwich air compressor regulators designed for handling a maximum pressure of 150 psi. Used for monitoring the air pressure coming out of the compressor(13 Products)

NUMATICS Solenoid Air Control Valves

Solenoid Air Control ValvesNEMA compliant electrically operated valves widely used for controlling compressed air and high-pressure oil for pneumatic systems. Explosion-proof valves for hazardous locations also available(111 Products)

NUMATICS Solenoid Valve Manifold Accessories

Solenoid Valve Manifold AccessoriesIncludes blank station plate kits, blocking disks, DIN plugs, end plate kits and speed-control kits used for providing port connections for a bank of manifold blocks or facilitating adjustable metering of exhaust air(30 Products)

NUMATICS General Purpose Filter Elements

General Purpose Filter ElementsCoalescing and particulate media designed for oil-water separation or particulate removal in food processing and industrial applications. Available in various temperature ranges and are suitable for compressed air(21 Products)

About Numatics

ASCO Numatics is a leading manufacturer of a wide variety of pneumatic and motion control products. The company's product line includes filter elements, valves, air regulators and connectors. The ASCO Numatics Valve catalogue further comprises solenoid, pilot, and manual air control valves; flow control and needle valves; and solenoid valve manifolds. These valves are widely used for controlling the pressure and the amount of compressed air passing through a pneumatic system. Numatics valves also come in 4-way models with NEMA 4 classification. Raptor Supplies offers a variety of these valves for medical, chemical and other industrial applications.