NUMATICS Solenoid Air Control Valves

NEMA compliant electrically operated valves widely used for controlling compressed air and high-pressure oil for pneumatic systems. Explosion-proof valves for hazardous locations also available

Filter

NUMATICS -

Solenoid Air Control Valve 4-Way, 2-Position, 5-Port

StyleModelVoltagePipe SizeOverall WidthOverall HeightOverall LengthBody StyleCoefficient Of VolumeOverridePrice (ex. VAT)
A081SA400M00006124V DC1/4"2"3 1/32"4 9/16"Base Mounted--€344.80
BL12XA452BP0006124V DC1/4"1 1/2"3 1/2"5 1/2"Base Mounted, Inline--€693.45
CL23BB452B060T6124V DC3/8"1"2 3/4"2"Base Mounted, Inline1.7Locking€480.33
DL23BA452B060T6124V DC3/8"1"2"5 3/8"-1.7Locking€315.44
E554BB400MT0006124V DC1/2"3 3/8"4 1/4"8 1/2"-5.5-€881.60
F554BA400MT0006124V DC1/2"3 3/8"4 1/4"8 1/2"Base Mounted5.5-€649.29
GL22IA452BP0006124V DC1/4"1 1/2"3"6 1/4"Body Ported1.7No Override€1,026.54
DL12BA452B060T6124V DC1/4"7/8"4 27/32"1 5/8"Base Mounted, Inline-Locking€265.47
H031SA400B00006124V DC1/8"1 3/8"1 21/32"4 7/8"Base Mounted0.35-€206.13
I031SS4004060T6124V DC1/8"1 3/8"1 21/32"4 7/8"Base Mounted0.35-€327.28
E554BB500MT0006124V DC1/2"3 3/8"4 1/4"8 1/2"Base Mounted5.5-€1,016.67
BL23XA452BP0006124V DC3/8"1 1/2"4"6"Base Mounted, Inline1.7-€749.00
BL22XA452BP0006124V DC1/4"1 1/2"-6"Base Mounted, Inline1.7-€751.37
GL11IA452BP0006124V DC1/8"1 1/2"3"-Base Mounted, Inline-Non Locking€850.01
BL11XA452BP0006124V DC1/8"1 1/2"3 1/2"5 1/2"Base Mounted, Inline--€674.29
J152SS400M00006124V DC1/4"1 3/8"1 1/2"-Body Ported1.5-€621.61
K92280-124V DC1/4"-1 21/32"3 13/16"Base Mounted, Inline0.5-€338.59
GL23IA452BP0006124V DC3/8"1 1/2"3"6 1/4"Base Mounted, Inline1.7Non Locking€1,001.50
CL12BB452B060T6124V DC1/4"7/8"2 3/4"1 5/8"Base Mounted, Inline-Locking€390.52
E554BB600MT0006124V DC1/2"3 3/8"4 1/4"8 1/2"Base Mounted5.5-€958.10
F554BA400K000030110-120V AC1/2"3 3/8"4 1/4"8 1/2"Base Mounted5.5-€850.62
L554SA400K000030110-120V AC1/2"3 3/8"4 1/4"8 1/2"-5.5-€669.91
CL23BB452O060T30110-120V AC3/8"1"2 3/4"2"Base Mounted, Inline1.7Locking€483.87
DL23BA452O060T30110-120V AC3/8"1"2"5 3/8"Base Mounted, Inline1.7Locking€314.45
CL12BB452O060T30110-120V AC1/4"7/8"2 3/4"1 5/8"--Locking€391.91
NUMATICS -

Solenoid Air Control Valve 4-Way, 3-Position, 5-Port

StyleModelVoltagePipe SizeOverall HeightOverall WidthBody StyleOverall LengthCenter PositionCoefficient Of VolumePrice (ex. VAT)
AL23XX552BP0006124V DC3/8"4"1 1/2"Base Mounted, Inline8 1/4"Exhaust1.7€1,145.62
B031SS6004060T6124V DC1/8"1 21/32"1 3/8"Base Mounted4 7/8"-0.35€491.36
AL11XX552BP0006124V DC1/8"3 1/2"1 1/2"Base Mounted, Inline8"Exhaust-€1,039.80
CL23BB652B060T6124V DC3/8"2 3/4"1"Base Mounted, Inline2"Closed1.7€572.97
CL23BB552B060T6124V DC3/8"2 3/4"1"Base Mounted, Inline2"Open1.7€561.70
DL12IA452BP0006124V DC1/8"3"1 1/2"Base Mounted, Inline---€973.97
AL12XX552BP0006124V DC1/4"3 1/2"1 1/2"Base Mounted, Inline8"Exhaust-€1,039.80
CL12BB652B060T6124V DC1/4"2 3/4"7/8"Base Mounted, Inline1 5/8"Closed-€469.02
CL12BB552B060T6124V DC1/4"2 3/4"7/8"-1 5/8"Open-€467.24
AL12XX652BP0006124V DC1/4"3 1/2"1 1/2"Base Mounted, Inline8"Closed-€1,039.80
E031SS600B00006124V DC1/8"1 21/32"1 3/8"Base Mounted4 7/8"Closed0.35€468.32
AL23XX652BP0006124V DC3/8"4"1 1/2"Base Mounted, Inline-Closed1.7€1,220.08
E031SS500B00006124V DC1/8"1 21/32"1 3/8"Base Mounted4 7/8"Open0.35€468.32
B031SS5004060T6124V DC1/8"1 21/32"1 3/8"Base Mounted4 7/8"Open0.35€485.40
AL22XX552BP0006124V DC1/4"4"1 1/2"Base Mounted, Inline-Exhaust1.7€1,285.09
F152SS600M00006124V DC1/4"3 5/16"2 5/32"Base Mounted9 29/32"Closed1.5€643.15
F152SS500M00006124V DC1/4"3 5/16"2 5/32"Base Mounted9 29/32"Open1.5€634.81
AL22XX652BP0006124V DC1/4"4"1 1/2"Base Mounted, Inline8 1/4"Closed1.7€1,338.01
G081SS600M00006124V DC1/8"3 1/32"2"Base Mounted4 9/16"Closed-€578.37
G081SS500M00006124V DC1/8"3 1/32"2"Base Mounted4 9/16"--€574.81
G081SS400M00006124V DC1/8"3 1/32"2"Base Mounted4 9/16"--€535.68
AL12XX652OP00030110-120V AC1/4"3 1/2"1 1/2"Base Mounted, Inline8"Closed-€1,039.80
AL22XX552OP00030110-120V AC1/4"4"1 1/2"Base Mounted, Inline-Exhaust1.7€1,145.62
AL12XX552OP00030110-120V AC1/4"3 1/2"1 1/2"Base Mounted, Inline8"Exhaust-€1,039.80
AL22XX652OP00030110-120V AC1/4"4"1 1/2"Base Mounted, Inline--1.7€1,145.62
NUMATICS -

Solenoid Air Control Valve 4-Way, 2-Position

StyleModelVoltageCoefficient Of VolumeOverall HeightOverall WidthOverall LengthPipe SizeBody StyleAmbient Temp. RangePrice (ex. VAT)
AL01SS4594060T6124V DC0.22.312"7/8"4 5/8"1/8"Body Ported-10°F to +115°F€298.41
AL01SS4874060T6124V DC0.21 3/16"1 3/32"4 19/32"1/8"Base Mounted, Inline-10°F to +115°F€324.19
B92280-224V DC0.51 21/32"23/32"3 13/16"1/4"-+13°F to +194°F€342.63
C152SA400M00006124V DC1.53 5/16"2 5/32"9 29/32"1/4"Base Mounted-10°F to +115°F€453.79
D11SAD400B00006124V DC0.42 23/32"1 11/16"4 31/32"1/8"Base Mounted-10°F to +115°F€669.64
E11SAD400E00006124V DC0.42 23/32"1 11/16"4 31/32"1/8"Base Mounted-10°F to +115°F€770.44
FL01SA4594060T6124V DC0.21 3/16"1 3/32"4 19/32"1/8"Base Mounted, Inline-10°F to +115°F€192.32
FL01SA4874060T6124V DC0.21 3/16"1 3/32"4 19/32"1/8"--10°F to +115°F€233.28
G152SA400K000030110-120V AC1.53 5/16"2 5/32"8 7/8"1/4"Base Mounted-10°F to +115°F€456.23
E11SAD400C000030110-120V AC0.42 23/32"1 11/16"4 9/32"1/8"Base Mounted-10°F to +115°F€786.06
D11SAD400O000030110-120V AC0.42 23/32"1 11/16"4 9/32"1/8"Base Mounted-10°F to +115°F€678.71
H11DSA400O000030110-120V AC0.42 23/32"1 11/16"5 15/16"1/8"Base Mounted-10°F to +115°F€957.60
FL01SA4592060T30110-120V AC0.21 3/16"1 3/32"4 19/32"1/8"Base Mounted, Inline-10°F to +115°F€191.99
AL01SS4592060T30110-120V AC0.21 3/16"1 3/32"4 19/32"1/8"--10°F to +115°F€280.86
FL01SA4872060T30110-120V AC0.21 3/16"1 3/32"4 19/32"1/8"Base Mounted, Inline-10°F to +115°F€235.13
AL01SS4872060T30120V AC0.22.312"1.062"4 5/8"1/8"Body Ported-10°F to +115°F€318.08
NUMATICS -

Solenoid Air Control Valve 4-Way, 2-Position, 5-Port, Detented

StyleModelVoltageBody StylePipe SizeOverall HeightOverall LengthOverrideCfmPressure RatingPrice (ex. VAT)
AL11II452BP0006124V DCBody Ported1/8"3"-No Override46 CFM0 psig to 150 psig€1,469.09
AL12II452BP0006124V DCBase Mounted, Inline1/4"3"8 1/4"Non Locking46 CFM0 psig to 150 psig€1,469.09
AL22II452BP0006124V DCBody Ported1/4"3"8 3/4"No Override79 CFM0 psig to 150 psig€1,589.25
AL23II452BP0006124V DCBase Mounted, Inline3/8"3"8 3/4"Non Locking79 CFM0 psig to 150 psig€1,832.42
BL11XX452BP0006124V DCBase Mounted, Inline1/8"3 1/2"8"-46 CFM0 psi to 150 psi€983.96
BL12XX452BP0006124V DCBase Mounted, Inline1/4"3 1/2"8"-46 CFM28 in. hg to 145 psig€1,139.18
BL22XX452BP0006124V DCBase Mounted, Inline1/4"-8 1/4"-79 CFM28 in. hg to 145 psig€1,037.85
BL23XX452BP0006124V DCBase Mounted, Inline3/8"4"8 1/4"-79 CFM28 in. hg to 145 psig€1,199.99
BL11XX452OP00030110-120V ACBase Mounted, Inline1/8"3 1/2"8"-46 CFM28 in. hg to 145 psig€1,153.47
BL23XX452OP00030110-120V ACBase Mounted, Inline3/8"---79 CFM28 in. hg to 145 psig€1,215.06
NUMATICS -

Solenoid Air Control Valve 1/8 Inch 24vdc

ModelItemPrice (ex. VAT)
031SA4004060T61AC9QUA€222.90

We are here to help!

Looking for a part not listed here?