NUMATICS Solenoid Valve Manifolds

Manifolds, manifold blocks or sub-bases extensively used to support multiple valves in a single-body configuration. Available in different sizes, shapes and can accommodate up to 10 solenoid valves

Filter

NUMATICS -

Manifold Assemblies

StyleModelNumber Of StationsNpt PortLengthWidthHeightCvPrice (ex. VAT)
A206-176353/8"7.938"2 3/4"1.187"1.7€336.72
B206-1757101/4"13"2 5/16"1"1€437.36
NUMATICS -

Manifold Block

StyleModelNumber Of StationsLengthNpt PortWidthHeightCvNpt Port SizeNpt Port TypePrice (ex. VAT)
A229-67616 3/8"1/4"1 11/16"1 3/8"1--€131.41
B229-63014.562"3/8"2.312"2 5/8"1.5--€138.75
C229-74919 3/8"-3"-5--€340.98
D229-8811-3/4"2.62"2 5/8"4.5--€531.85
E229-88017 5/8"1/2"2.62"2 5/8"4.5--€254.77
F229-71812 15/16"1/8"1"1 3/8"0.4--€53.00
C229-74819 3/8"1/2"-3 1/2"5--€347.52
G229-52421 21/25"-2"-0.3#10-32Fine€311.16
H206-174923 7/8"1/4"2 5/16"1"1--€132.33
I206-176024.187"3/8"-1.187"1.7--€175.97
J241-14822 13/16"1/4"4 22/25"3/4"0.2--€118.42
NUMATICS -

Manifold Block 3 Stations

StyleModelLengthWidthHeightNpt PortCvNumber Of StationsNpt Port SizeNpt Port TypePrice (ex. VAT)
A229-5252 3/4"2"1"-0.33#10-32Fine€72.32
B206-17505"2 5/16"1"1/4"13--€167.96
C206-17615.437"2 3/4"1.187"3/8"1.73--€220.22
NUMATICS -

Manifold Block 4 Stations, Npt

StyleModelNpt PortLengthWidthHeightCvNumber Of StationsPrice (ex. VAT)
A206-17511/4"6.187"2 5/16"1"14€207.03
B241-1501/4"5"4 22/25"3/4"0.24€210.09
C206-17623/8"6.688"2 3/4"1.187"1.74€276.94
NUMATICS -

Manifold Block 6 Stations, Npt

StyleModelNpt PortLengthWidthHeightCvNumber Of StationsPrice (ex. VAT)
A206-17531/4"8.437"2 5/16"1"16€282.20
B241-1511/4"7 1/4"4 22/25"3/4"0.26€239.82
C206-17643/8"9.187"2 3/4"1.187"1.76€392.30
StyleModelLengthWidthCvNumber Of StationsNpt PortHeightPrice (ex. VAT)
A241-1529.437"4 22/25"0.281/4"3/4"€614.25
A206-175510 3/4"2 5/16"181/4"-€1,189.72
NUMATICS -

Sub Base 1 Station, Npt

StyleModelWidthHeightLengthNpt PortCvNumber Of StationsPrice (ex. VAT)
A103-1661 11/16"1"2 5/8"1/8"0.41€191.06
A103-1651 11/16"1"2 5/8"1/8"0.41€123.64
B103-4931.38"7/16"1 13/16"1/8"0.31€49.20
C203-4392"1 1/2"4 9/16"1/4"11€71.33
C203-4412"1 1/2"4 9/16"1/4"11€74.75
D203-3612.187"1.562"4 1/8"3/8"1.51€89.13
D203-3592.187"1.562"-3/8"1.51€92.74
E203-4963.38"2 1/16"7 1/4"1/2"51€228.94
E203-5023.38"2.062"7 1/4"3/4"51€236.66
E203-5033.38"2.062"7 1/4"-51€184.58
E203-4953.38"2 1/16"7 1/4"1/2"51€205.26
E203-5013.38"2.062"7 1/4"-51€186.63
E203-4933.38"2 1/16"7 1/4"1/2"51€186.63
E203-5043.38"2.062"7 1/4"3/4"51€236.66
E203-4943.38"2 1/16"7 1/4"1/2"51€236.66

We are here to help!

Looking for a part not listed here?