NUMATICS Pneumatic Flow Control And Needle Valves

Used for regulating air flow and preventing sudden pressure surges of air in compressed air systems. Feature NPT connections and are designed to allow metered and free flow

Filter

NUMATICS -

Flow Control Swivels

StyleModelFlow RateLengthWidthCoefficient Of VolumeMax. Operating PressureInlet SizeMax. Temp.Body MaterialPrice (ex. VAT)
A0FCTN3 CFM1.21"0.62"0.05175 psi-160°FAluminum€118.65
B0FCRN3 CFM0.889"0.62"0.05175 psi-160°FAluminum€38.37
C0FPTN43 CFM1.21"0.62"0.05175 psi-160°FAluminum€240.52
C0FPTN53 CFM1.21"0.62"0.05175 psi-160°FAluminum€142.74
D0FPRN53 CFM0.889"0.62"0.05175 psi-160°FAluminum€61.42
D0FPRN43 CFM0.889"0.62"0.05175 psi-160°FAluminum€64.75
D1FPRN816 CFM1.46"0.98"0.3175 psi-160°FAluminum€64.84
D1FPRN516 CFM1.46"0.98"0.3175 psi-160°FAluminum€86.22
A1FCTN16 CFM2.21"0.98"0.3175 psi-160°FAluminum€54.21
C1FPTN516 CFM2.21"0.98"0.3175 psi-160°FAluminum€88.27
B1FCRN16 CFM1.46"0.98"0.3175 psi-160°FAluminum€39.15
D2FPRN1234 CFM1.78"1 7/25"0.6175 psi-160°FAluminum€84.37
D2FPRN834 CFM1.78"1 7/25"0.6175 psi-160°FAluminum€69.55
B2FCRN34 CFM1.78"1 7/25"0.6175 psi-160°FAluminum€46.25
A2FCTN34 CFM2 1/2"1 7/25"0.6175 psi-160°FAluminum€56.80
C2FPTN1234 CFM2 1/2"1 7/25"0.6175 psi-160°FAluminum€96.85
B3FCRN90 CFM2.23"1.45"1.6175 psi3/8"160°FAluminum€56.11
C3FPTN1690 CFM3.23"1.45"1.6175 psi3/8"160°FAluminum€161.98
C3FPTN1290 CFM3.23"1.45"1.6175 psi3/8"160°FAluminum€92.28
D3FPRN1290 CFM2.23"1.45"1.6175 psi3/8"160°FAluminum€91.46
D3FPRN1690 CFM2.23"1.45"1.6175 psi3/8"160°FAluminum€140.04
A3FCTN90 CFM3.23"1.45"1.6175 psi3/8"160°FAluminum€73.59
C4FPTN16140 CFM3 24/25"1 21/25"2.5175 psi-160°FAluminum€262.71
A4FCTN140 CFM3 24/25"1 21/25"2.5175 psi-160°FAluminum€164.42
D4FPRN16140 CFM2.82"1 21/25"2.5175 psi-160°FAluminum€126.28

We are here to help!

Looking for a part not listed here?