NUMATICS Air Regulators

Sandwich air compressor regulators designed for handling a maximum pressure of 150 psi. Used for monitoring the air pressure coming out of the compressor

Filter

NUMATICS -

Sandwich Dual Air Regulator, Round

StyleModelMax. Flow RateOverall WidthOverall LengthAdjustable Pressure RangeAdjustment KnobPipe SizePipe TypePrice (ex. VAT)
A031RD300O00000014 CFM7/8"3 1/2"3 psi to 30 psiRound--€262.89
A031RD700O00000014 CFM7/8"3 1/2"10 psi to 100 psiRound--€263.05
B081RD100J00000046 CFM1/16"1 1/4"10 psi to 130 psiRound--€501.80
B152RD100J00000069 CFM1/16"0.62"10 psi to 130 psiRound--€545.69
C554RD100JP00000230 CFM1/8"1"10 psi to 130 psiRound--€702.31
C554RD300JP00000230 CFM1/8"1"3 psi to 30 psiRound--€741.50
C554RD400JP00000230 CFM1/8"1"-Round1 1/4"NPT€692.25
NUMATICS -

Sandwich Single Air Regulator, Round

StyleModelMax. Flow RateOverall WidthOverall LengthAdjustable Pressure RangePipe SizeAdjustment KnobPrice (ex. VAT)
A031RS700O00000014 CFM0.87"1/4"-1/8"Round€143.97
A031RS300O00000014 CFM7/8"1/4"3 psi to 30 psi1/8"Round€147.26
B081RS100J00000046 CFM1/16"-10 psi to 130 psi1/8"Round€283.51
B152RS100J00000069 CFM1/16"7"10 psi to 130 psi1/4"Round€312.79
C554RS100JP00000230 CFM1/8"1 1/4"10 psi to 130 psi1/2"Round€455.89
C554RS300JP00000230 CFM1/8"1 1/4"3 psi to 30 psi-Round€455.89

We are here to help!

Looking for a part not listed here?