LOVEJOY Grid Coupling

Lovejoy grid couplings help decrease vibration by 30% with cushion shock loads, to protect driving and driven equipment. These Lovejoy couplings are manufactured using high tensile alloy steel, with grid springs carefully shaped and hardened under controlled conditions.

Filter

StyleModelCoupling SizeOutside Dia.Dimension FdMax. Angular Misalignment AtMax. Angular Misalignment During Operation (x-y)Max. BoreNominal TorqueSet Screw Style Coupling Location Size (dimension Sl)Price (ex. VAT)
A697904062831020101.6 mm85.85 mm0.002"0.009"35 mm48 N-m12.7 mm€167.81
RFQ
A697904062861030111.25 mm93.73 mm0.003"0.011"41 mm136 N-m7.87 mm€307.04
StyleModelCoupling SizeKeyway SizeDimension FdDimension HdMax. BoreWidthHeightTypePrice (ex. VAT)
A6979040650710301/4" x 1/8"3.69"2.34"1.63"3.69"3.69"Grid Coupling€229.40
A6979040651110303/8" x 3/16"3.69"2.34"1.63"3.69"3.69"Grid Coupling€178.99
RFQ
A6979040650610303/16" x 3/32"3.69"2.34"1.63"3.69"3.69"-€229.40
A6979040651410401/4" x 1/8"4 11/25"3.09"2.13"4 11/25"--€221.49
A6979040652010501/4" x 1/8"4.94"3 11/25"2.38"4.94"4.94"Grid Coupling€245.02
A6979040653510603/8" x 3/16"5.69"4.06"2 22/25"5.69"-Grid Coupling€280.90
RFQ
StyleModelKeyway SizeCoupling SizeOverall LengthDimension FdDimension FlDimension G1Dimension HdDimension L (horizontal Style Cover)Price (ex. VAT)
A697904055001/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€489.48
A697904055011/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€489.48
A697904061271/2" x 1/4"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€643.88
A697904061281/2" x 1/4"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€652.69
A697904054951/2" x 1/4"10706 3/25"4 22/25"1/2"0.118"3 11/25"3 4/5"€344.16
A697904054911/2" x 1/4"10605 3/25"4.38"1/2"0.118"3"3 17/25"€264.33
A697904054961/2" x 1/4"10706 3/25"4 22/25"1/2"0.118"3 11/25"3 4/5"€359.23
A697904054891/2" x 1/4"10605 3/25"4.38"1/2"0.118"3"3 17/25"€264.33
A697904055021/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€489.48
A697904061511/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€506.46
A697904061541/2" x 1/4"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€643.88
A697904054841/2" x 1/4"10504 22/25"3 22/25"0.47"0.118"2.63"3.18"€202.10
A697904061261/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€498.82
A697904061081/4" x 1/8"10504 22/25"3 22/25"0.47"0.118"2.63"3.18"€202.10
A697904054721/4" x 1/8"10404 3/25"3 1/4"0.38"0.118"2 1/4"2 3/4"€166.54
A697904061481/4" x 1/8"10807 3/25"5"1/2"0.118"4.13"4.55"€369.60
A697904061451/4" x 1/8"10706 3/25"4 22/25"1/2"0.118"3 11/25"3 4/5"€344.16
A697904054731/4" x 1/8"10404 3/25"3 1/4"0.38"0.118"2 1/4"2 3/4"€166.54
A697904054681/4" x 1/8"10303 22/25"2 22/25"0.38"0.118"1.94"2.69"€132.09
A697904054791/4" x 1/8"10504 22/25"3 22/25"0.47"0.118"2.63"3.18"€202.10
A697904061121/4" x 1/8"10605 3/25"4.38"1/2"0.118"3"3 17/25"€264.33
A697904054631/4" x 1/8"10203 22/25"2 1/2"0.38"0.118"1 14/25"2.62"€99.95
A697904055073/4" x 3/8"10807 3/25"5"1/2"0.118"4.13"4.55"€489.48
A697904055143/4" x 3/8"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€645.34
A697904055123/4" x 3/8"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€645.34
StyleModelCoupling SizeKeyway SizeOverall LengthDimension FdDimension FlDimension HdDimension L (horizontal Style Cover)Dimension L (vertical Style Cover)Price (ex. VAT)
A6979040578210205 mm x 2.3 mm98.5 mm63.5 mm9.65 mm39.7 mm66.55 mm24.38 mm€90.63
A69790405796103010 mm x 3.3 mm98.5 mm73 mm9.65 mm49.2 mm68.33 mm25.4 mm€132.09
A69790405821107016 mm x 4.3 mm155.5 mm123.8 mm12.7 mm87.3 mm96.52 mm33.78 mm€272.32
StyleModelCoupling SizeOutside Dia.DepthHeightWidthPrice (ex. VAT)
A69790405244102057.15 mm42.926 mm57.15 mm57.15 mm€114.76
A69790405245103066.8 mm44.45 mm66.802 mm66.802 mm€144.36
A69790405246104074.68 mm45.974 mm74.676 mm74.676 mm€166.54
A69790405247105090.42 mm55.626 mm90.424 mm90.424 mm€207.21
A697904052481060103.63 mm57.15 mm103.632 mm103.632 mm€270.16
A697904052491070114.3 mm60.452 mm114.3 mm114.3 mm€370.05
A697904052501080141.22 mm81.026 mm141.224 mm141.224 mm€499.57
A697904052511090160.27 mm87.376 mm160.274 mm160.274 mm€673.49
A697904052521100188.21 mm111.252 mm188.214 mm188.214 mm€858.54
A697904052531110206.25 mm117.602 mm206.248 mm206.248 mm€1,102.77
A697904052541120233.43 mm136.652 mm233.426 mm233.426 mm€1,657.84
A697904052551130271.53 mm139.7 mm271.526 mm271.526 mm€2,290.66
A697904052561140309.63 mm146.05 mm309.626 mm309.626 mm€3,430.42
A697904052571150362.97 mm167.64 mm362.966 mm362.966 mm€5,691.91
A697904052581160408.94 mm178.054 mm408.94 mm408.94 mm€5,947.02
A697904052591170458.98 mm188.214 mm458.978 mm458.978 mm€10,630.90

We are here to help!

Looking for a part not listed here?