LOVEJOY Flange Coupling Accessories

Lovejoy coupling accessories are designed for use with Lovejoy flanged gear coupling types (F, FFR, FRR, FA, FL, etc). These Lovejoy flange coupling accessories comprise gaskets and bolts to attach the two flanges of a flanged gear coupling together. Lovejoy flange couplings can accommodate angular, parallel & axial misalignment and feature O-ring seals for added safety.

Filter

StyleModelMPNPrice (ex. VAT)
A6979049855569790498555€27.68
RFQ
A6979049856169790498561€29.88
RFQ
StyleModelMPNPrice (ex. VAT)
A6979040014769790400147€64.23
RFQ
A6979040018269790400182€88.95
RFQ
A6979040019469790400194€96.36
RFQ
A6979040020569790400205€116.13
RFQ
A6979040021469790400214€124.62
RFQ
A6979040022169790400221€182.85
RFQ
A6979040022669790400226€205.08
RFQ
A6979040023169790400231€385.44
RFQ
A6979040043569790400435€585.57
RFQ
A6979040043669790400436€744.43
RFQ
StyleModelMax. BoreHub StyleLength Through BoreDimension FdDimension DDistance Between Shaft Ends (dimension Bse)Max. Balanced SpeedMax. Unbalanced SpeedPrice (ex. VAT)
A697904910721 5/8"Exposed Bolt1.94"6"3.97"0.13"18000 RPM12000 RPM€674.51
A697904910884 1/4"Shrouded Bolt4 3/4"12 1/2"9 1/4"1/4"7890 RPM5260 RPM€1,793.57
A697904910774 1/4"Exposed Bolt4 3/4"12 1/2"9 1/4"1/4"7890 RPM5260 RPM€2,035.86
A697904910795 1/2"Exposed Bolt6.03"15.31"11 14/25"0.31"6450 RPM4300 RPM€3,194.64
StyleModelHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LDimension FlHp Rating @ 1200 RpmHp Rating @ 1800 RpmPrice (ex. VAT)
A685144365341 1/5 hp4 5/8"0.91"5250 RPM2.06"0.78"14 hp21 hp€111.60
A685144365441 4/5 hp5.45"1.03"4500 RPM2.38"0.91"22 hp32 hp€176.79
A685144365421 4/5 hp5.45"0.72"4500 RPM2.06"0.91"22 hp32 hp€141.74
A685144365381 4/5 hp5.45"0.28"4500 RPM1.63"0.91"22 hp32 hp€115.14
A685144365482 9/10 hp6.35"0.06"3750 RPM1.69"1.03"34 hp51 hp€141.74
A685144365502 9/10 hp6.35"0.44"3750 RPM2.06"1.03"34 hp51 hp€195.45
A685144365522 9/10 hp6.35"3/4"3750 RPM2.38"1.03"34 hp51 hp€251.18
A685144365242/5 hp3 1/4"0.8"7600 RPM1.69"0.59"4 3/5 hp6 9/10 hp€57.59
A685144365624 3/5 hp7 1/2"0.34"3600 RPM2.38"1.22"55 hp82 hp€248.04
A685144365604 3/5 hp7 1/2"2.13"3600 RPM2 1/4"1.22"55 hp82 hp€241.84
A685144365727 1/5 hp8 5/8"0.03"3600 RPM1 14/25"1 1/2"86 hp129 hp€422.87
A685144365707 1/5 hp8 5/8"2.97"3600 RPM1 1/2"1 1/2"86 hp129 hp€380.90
A685144365267/10 hp4"0.59"6000 RPM1.63"18/25"8 3/5 hp12 9/10 hp€70.88
A685144365307/10 hp4"1.34"6000 RPM2.38"18/25"8 3/5 hp12 9/10 hp€111.60
A685144365287/10 hp4"1.03"6000 RPM2.06"18/25"8 3/5 hp12 9/10 hp€80.41
StyleModelHp Rating @ 100 RpmOutside Dia.Bore TypeDimension PMax. SpeedDimension FlHp Rating @ 1200 RpmHp Rating @ 1800 RpmPrice (ex. VAT)
A685144363711 1/5 hp4 5/8"Bored To Accept JA QD Bushing0.44"5250 RPM0.78"14 hp21 hp€88.43
A685144363731 4/5 hp5.45"Bored To Accept SH QD Bushing1/2"4500 RPM0.91"22 hp32 hp€110.73
A685144363752 9/10 hp6.35"Bored To Accept SD QD Bushing0.56"3750 RPM1.03"34 hp51 hp€137.31
A685144354214 3/5 hp7 1/2"Bored To Accept SK QD Bushing0.63"3600 RPM1.22"55 hp82 hp€186.04
A685144354327 1/5 hp8 5/8"Bored To Accept SF QD Bushing0.63"3600 RPM1 1/2"86 hp129 hp€265.76
A685144363697/10 hp4"Bored To Accept JA QD Bushing0.44"6000 RPM0.78"8 3/5 hp12 9/10 hp€84.14
LOVEJOY -

J Type Flanges with Keyway, Inch Bores

StyleModelThread SizeMaterialMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedPrice (ex. VAT)
A685144360541/4"-20Die Cast Zinc1"3/16" x 3/32"1/5 hp2.46"0.44"7600 RPM€21.04
A685144360471/4"-20Die Cast Zinc7/8"1/8" x 1/16"1/10 hp2.062"0.44"9200 RPM€16.62
A685144360601/4"-20Cast Iron1 1/8"3/16" x 3/32"2/5 hp3 1/4"0.47"7600 RPM€34.88
A685144360521/4"-20Die Cast Zinc1"3/16" x 3/32"1/5 hp2.46"0.44"7600 RPM€22.09
A685144360641/4"-20Cast Iron1 1/8"1/4" x 1/8"2/5 hp3 1/4"0.47"7600 RPM€34.88
A685144360571/4"-20Cast Iron1 1/8"1/8" x 1/16"2/5 hp3 1/4"0.47"7600 RPM€34.88
A685144360491/4"-20Die Cast Zinc7/8"3/16" x 3/32"1/10 hp2.062"0.44"9200 RPM€17.45
A685144360501/4"-20Die Cast Zinc7/8"3/16" x 3/32"1/10 hp2.062"0.44"9200 RPM€16.62
A685144360481/4"-20Die Cast Zinc7/8"3/16" x 3/32"1/10 hp2.062"0.44"9200 RPM€17.45
A685144360591/4"-20Cast Iron1 1/8"3/16" x 3/32"2/5 hp3 1/4"0.47"7600 RPM€34.88
A685144360511/4"-20Die Cast Zinc1"1/8" x 1/16"1/5 hp2.46"0.44"7600 RPM€21.04
A685144360531/4"-20Die Cast Zinc1"3/16" x 3/32"1/5 hp2.46"0.44"7600 RPM€22.09
A685144360581/4"-20Cast Iron1 1/8"3/16" x 3/32"2/5 hp3 1/4"0.47"7600 RPM€34.88
A685144360621/4"-20Cast Iron1 1/8"1/4" x 1/8"2/5 hp3 1/4"0.47"7600 RPM€34.88
A685144360561/4"-20Die Cast Zinc1"1/4" x 1/8"1/5 hp2.46"0.44"7600 RPM€21.04
B685144360885/16"-18Cast Iron1 3/8"5/16" x 5/32"7/10 hp4"0.53"6000 RPM€48.85
B685144360785/16"-18Cast Iron1 3/8"3/16" x 3/32"7/10 hp4"0.53"6000 RPM€48.85
A685144360795/16"-18Cast Iron1 3/8"3/16" x 3/32"7/10 hp4"0.53"6000 RPM€48.85
A685144360825/16"-18Cast Iron1 3/8"1/4" x 1/8"7/10 hp4"0.53"6000 RPM€48.85
A685144360835/16"-18Cast Iron1 3/8"1/4" x 1/8"7/10 hp4"0.53"6000 RPM€48.85
A685144360815/16"-18Cast Iron1 3/8"1/4" x 1/8"7/10 hp4"0.53"6000 RPM€48.85
B685144360805/16"-18Cast Iron1 3/8"3/16" x 3/32"7/10 hp4"0.53"6000 RPM€48.85
A685144360865/16"-18Cast Iron1 3/8"1/4" x 1/8"7/10 hp4"0.53"6000 RPM€48.85
A685144360845/16"-18Cast Iron1 3/8"1/4" x 1/8"7/10 hp4"0.53"6000 RPM€48.85
StyleModelMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Max. SpeedDimension LDimension FlHp Rating @ 1200 RpmPrice (ex. VAT)
A685144415041"6 mm x 2.8 mm1/5 hp62.48 mm7600 RPM22.35 mm11.18 mm2 3/10 hp€21.04
A685144415051"8 mm x 3.3 mm1/5 hp62.48 mm7600 RPM22.35 mm11.18 mm2 3/10 hp€21.04
A685144415031"6 mm x 2.8 mm1/5 hp62.48 mm7600 RPM22.35 mm11.18 mm2 3/10 hp€22.09
A685144415011"5 mm x 2.3 mm1/5 hp62.48 mm7600 RPM22.35 mm11.18 mm2 3/10 hp€22.09
A685144414877/8"4 mm x 1.8 mm1/10 hp52.37 mm9200 RPM20.57 mm9.65 mm1 1/10 hp€16.62
A685144414917/8"6 mm x 2.8 mm1/10 hp52.37 mm9200 RPM20.57 mm9.65 mm1 1/10 hp€16.62
StyleModelMax. BoreStyleHub StyleLength Through BoreDimension FdDimension DDistance Between Shaft Ends (dimension Bse)Max. Balanced SpeedPrice (ex. VAT)
A69790400187--------€620.59
A69790400442--------€1,475.10
A69790400210--------€1,096.07
A69790400199--------€746.74
RFQ
A69790400367--------€2,248.71
A69790400369--------€3,402.77
RFQ
A69790400366--------€1,837.16
A697904001421.654"Shrouded Bolt SleeveShrouded Bolt1.69"4 14/25"3.06"0.13"9000 RPM€266.84
A697904001411.654"Exposed Bolt SleeveExposed Bolt1.69"4 14/25"3.06"0.13"9000 RPM€266.84
A697904001582.205"Exposed Bolt SleeveExposed Bolt1.94"6"3.97"0.13"8250 RPM€363.18
A697904001592.205"Shrouded Bolt SleeveShrouded Bolt1.94"6"3.97"0.13"8250 RPM€363.18
A697904001752.874"Shrouded Bolt SleeveShrouded Bolt2 11/25"7"4.86"0.13"7500 RPM€484.53
A697904001742.874"Exposed Bolt SleeveExposed Bolt2 11/25"7"4.86"0.13"7500 RPM€484.53
A697904001863.346"Exposed Bolt SleeveExposed Bolt3.03"8.38"5 21/25"0.19"6600 RPM€622.99
A697904001984.213"Exposed Bolt SleeveExposed Bolt3.59"9 11/25"6 21/25"0.19"6000 RPM€746.74
A697904002094.921"Exposed Bolt SleeveExposed Bolt4.19"11"7.91"1/4"5250 RPM€977.27
A697904002185.709"Exposed Bolt SleeveExposed Bolt4 3/4"12 1/2"9 1/4"1/4"4500 RPM€1,479.34
RFQ
A697904002236.496"Exposed Bolt SleeveExposed Bolt5.31"13.63"10.38"0.31"4050 RPM€1,837.16
A697904002287.087"Exposed Bolt SleeveExposed Bolt6.03"15.31"11 14/25"0.31"3750 RPM€2,248.71
A697904003687.874"Exposed Bolt SleeveExposed Bolt6.91"16 3/4"12 18/25"0.31"3300 RPM€3,402.77
A697904003708.858"Exposed Bolt SleeveExposed Bolt7.41"18"14"0.31"3150 RPM€4,217.40
LOVEJOY -

S Type Flanges with Keyway, Metric Bores

StyleModelThread SizeMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Dimension PDimension LDimension FlPrice (ex. VAT)
A685144460341/2"-132 3/8"14 mm x 3.8 mm2 9/10 hp161.29 mm19.81 mm61.21 mm26.16 mm€139.53
A685144520091/2"-132 3/4"18 mm x 4.4 mm4 3/5 hp190.5 mm20.57 mm68.58 mm30.99 mm€177.17
A685144483891/2"-132 3/4"14 mm x 3.8 mm4 3/5 hp190.5 mm20.57 mm68.58 mm30.99 mm€186.12
A685144459561/2"-132 3/4"16 mm x 4.3 mm4 3/5 hp190.5 mm20.57 mm68.58 mm30.99 mm€186.12
A685144598381/2"-132 3/4"14 mm x 3.8 mm4 3/5 hp190.5 mm20.57 mm68.58 mm30.99 mm€160.81
B685144415181/4"-201.188"6 mm x 2.8 mm2/5 hp82.55 mm11.43 mm34.04 mm14.99 mm€46.50
B685144415201/4"-201.188"8 mm x 3.3 mm2/5 hp82.55 mm11.43 mm34.04 mm14.99 mm€44.29
B685144415191/4"-201.188"8 mm x 3.3 mm2/5 hp82.55 mm11.43 mm34.04 mm14.99 mm€46.50
B685144415211/4"-201.188"8 mm x 3.3 mm2/5 hp82.55 mm11.43 mm34.04 mm14.99 mm€46.50
B685144415483/8"-161 5/8"8 mm x 3.3 mm1 1/5 hp117.48 mm17.53 mm46.74 mm19.81 mm€66.45
B685144415493/8"-161 5/8"8 mm x 3.3 mm1 1/5 hp117.48 mm17.53 mm46.74 mm19.81 mm€66.45
B685144415503/8"-161 5/8"8 mm x 3.3 mm1 1/5 hp117.48 mm17.53 mm46.74 mm19.81 mm€69.77
B685144415345/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm41.66 mm19.81 mm€60.47
B685144415355/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm41.66 mm19.81 mm€57.59
B685144415365/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm41.66 mm19.81 mm€60.47
B685144415375/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm41.66 mm19.81 mm€57.59
B685144415335/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm41.66 mm19.81 mm€57.59
B685144553235/16"-181.438"10 mm x 3.3 mm7/10 hp101.6 mm13.46 mm41.66 mm19.81 mm€57.59
B685144415395/16"-181.438"10 mm x 3.3 mm7/10 hp101.6 mm13.46 mm41.66 mm19.81 mm€60.47
StyleModelThread SizeKeyway SizeHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LDimension FlPrice (ex. VAT)
A685144361721/2"-135/16" x 5/32"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€186.12
A685144361941/2"-131/2" x 1/4"7 1/5 hp9 5/8"1.13"3600 RPM3 11/25"1 1/2"€297.71
A685144362021/2"-131/2" x 1/4"11 2/5 hp10"1.28"2800 RPM4"1.69"€362.91
A685144361731/2"-133/8" x 3/16"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€186.12
A685144361671/2"-131/2" x 1/4"2 9/10 hp6.35"0.78"3750 RPM2.41"1.03"€139.53
A685144361781/2"-131/2" x 1/4"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€186.12
A685144361881/2"-137/8" x 3/16"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€186.12
A685144498161/2"-131/2" x 1/4"7 1/5 hp9 5/8"1.13"3600 RPM3 11/25"1 1/2"€283.47
A685144550591/2"-133/8" x 3/16"11 2/5 hp10"1.28"2800 RPM4"1.69"€362.91
A685144361951/2"-131/2" x 1/4"7 1/5 hp9 5/8"1.13"3600 RPM3 11/25"1 1/2"€297.71
A685144351831/2"-131/2" x 1/4"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€177.17
A685144361811/2"-131/2" x 1/4"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€186.12
A685144361991/2"-131" x 1/4"7 1/5 hp9 5/8"1.13"3600 RPM3 11/25"1 1/2"€257.29
RFQ
A685144362061/2"-131" x 1/2"11 2/5 hp10"1.28"2800 RPM4"1.69"€362.91
A685144456721/2"-131/2" x 1/4"11 2/5 hp10"1.28"2800 RPM4"1.69"€345.50
A685144455431/2"-135/8" x 5/16"7 1/5 hp9 5/8"1.13"3600 RPM3 11/25"1 1/2"€297.71
A685144362051/2"-137/8" x 7/16"11 2/5 hp10"1.28"2800 RPM4"1.69"€362.91
A685144361981/2"-137/8" x 7/16"7 1/5 hp9 5/8"1.13"3600 RPM3 11/25"1 1/2"€297.71
A685144361871/2"-133/4" x 1/8"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€186.12
A685144362011/2"-131/2" x 1/4"11 2/5 hp10"1.28"2800 RPM4"1.69"€362.91
A685144361931/2"-133/8" x 3/16"7 1/5 hp9 5/8"1.13"3600 RPM3 11/25"1 1/2"€297.71
A685144361801/2"-131/2" x 1/4"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€186.12
A685144361741/2"-133/8" x 3/16"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€186.12
A685144361841/2"-135/8" x 5/16"4 3/5 hp7 1/2"0.81"3600 RPM2.7"1.22"€186.12
A685144361961/2"-135/8" x 5/16"7 1/5 hp9 5/8"1.13"3600 RPM3 11/25"1 1/2"€297.71
StyleModelSizeMax. BoreHp Rating @ 100 RpmOutside Dia.Dimension PDimension LDimension BcSet Screw Thread SizePrice (ex. VAT)
A68514439023401 3/8"1 1/5 hp4.38"1.498" to 1.5"1.79"2 3/25"1/4"-20€220.29
A6851443901040HT1 3/8"2 hp4.38"1.498" to 1.5"1.82"2 3/25"1/4"-20€321.96
A68514439071501 7/8"3 hp6.18"1.998" to 2"2.65"3 2/25"1/4"-20€310.65
A6851443905450HT1 7/8"4 1/2 hp7 1/4"1.998" to 2"2.69"3 2/25"1/4"-20€451.85
A68514439130602 1/2"6 1/2 hp7 1/4"2.623" to 2.625"3 14/25"3 22/25"3/8"-16€632.58
A6851443910760HT2 1/2"9 1/2 hp7 1/4"2.623" to 2.625"3 3/5"3 22/25"3/8"-16€702.97
A6851443916580HT3.38"23 4/5 hp9.62"3.498" to 3.5"4.1"5 3/25"1/2"-13€1,177.94
LOVEJOY -

SLD 350 Series, Solid Rings, Metric

StyleModelMPNPrice (ex. VAT)
A6979049850269790498502€27.97
A6979049850669790498506€27.94
A6979049851269790498512€30.19
A6979049851569790498515€24.89
RFQ
B6979049853969790498539€173.21
StyleModelMax. BoreLength Through BoreDimension FdHub Dia.Dimension FodRough Stock Bore SizeSpeedMax. SpeedPrice (ex. VAT)
A685144245011 3/4"1.18"2 14/25"1.77"3.94"0.59"7000 RPM7000 RPM€215.68
A685144244991.38"1.1"2.17"1.57"3.35"0.47"8000 RPM8000 RPM€169.86
A685144245032"1.65"3.15"2 9/25"4 18/25"0.71"6500 RPM6500 RPM€319.20
A685144452002.63"1.97"3.94"2 19/25"5.91"0.71"6000 RPM6000 RPM€498.73
RFQ
A685144245052.63"1.97"3.94"2 19/25"5.91"0.71"6000 RPM6000 RPM€451.58
A685144245113 3/4"2 3/5"5.51"3.94"7.87"0.98"--€1,128.60
A685144245093 3/4"2 3/5"5.51"3.94"7.87"0.98"4000 RPM4000 RPM€1,128.60
A685144245134 1/4"3.15"5.51"4 23/25"7.87"1.18"3600 RPM3600 RPM€1,790.49
StyleModelMax. BoreHp Rating @ 100 RpmOutside Dia.Dimension PDimension LCoupling SizeDimension BcMin. BorePrice (ex. VAT)
A685144394921 3/8"1 1/5 hp4.38"1.498" to 1.5"1/2"402 3/25"0.438"€220.29
A685144395082 1/2"6 1/2 hp7 1/4"2.623" to 2.625"0.94"603 22/25"3/4"€632.58
StyleModelThread SizeMaterialMax. BoreHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LPrice (ex. VAT)
A685144363471/4"-20Cast Iron1 1/8"2/5 hp3 1/4"0.47"7600 RPM1.06"€34.88
A685144360461/4"-20Die Cast Zinc7/8"1/10 hp2.062"0.44"9200 RPM0.81"€16.62
A685144361141/4"-20Die Cast Zinc7/8"1/10 hp2.062"0.44"9200 RPM0.81"€17.45
A685144361151/4"-20Die Cast Zinc1"1/5 hp2.46"0.44"7600 RPM22/25"€22.09
A685144363515/16"-18Cast Iron1 3/8"7/10 hp4"0.53"6000 RPM1.31"€48.85
StyleModelThread SizeMax. BoreHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LDimension FlPrice (ex. VAT)
A685144363671/2"-133 7/8"11 2/5 hp10"1.28"2800 RPM4"1.69"€362.91
A685144363651/2"-133 3/8"7 1/5 hp9 5/8"1.13"3600 RPM3 11/25"1 1/2"€297.71
A685144363491/4"-201.188"2/5 hp3 1/4"0.45"7600 RPM1.34"0.59"€46.50
A685144363553/8"-161 5/8"1 1/5 hp4 5/8"0.69"5250 RPM1 21/25"0.78"€69.77
A685144363535/16"-181.438"7/10 hp4"0.53"6000 RPM1 16/25"0.78"€60.47
LOVEJOY -

Flange to Shaft Coupling, UFH87R Hub Size, 3/16 x 3/32 Inch Keyway

ModelItemPrice (ex. VAT)
68514413879AN9BHF€773.03
LOVEJOY -

Jaw Coupling Inch-Shear 6-Pin Ring, LS225 Coupling Size, Stainless Steel

ModelItemPrice (ex. VAT)
68514471684AL6GAW€383.41
LOVEJOY -

Disc Pack Kit, Coupling Size 255-6, Stainless Steel

ModelItemPrice (ex. VAT)
69790491468AL9WPE€1,301.14
LOVEJOY -

Jaw Coupling Inch-Shear 6-Pin Ring, LS099/LS1 Coupling Size, Stainless Steel

ModelItemPrice (ex. VAT)
68514471680AL6GAR€79.08
LOVEJOY -

Jaw Coupling Inch-Shear 6-Pin Ring, LS150 Coupling Size, Stainless Steel

ModelItemPrice (ex. VAT)
68514471682AL6GAU€166.74
12

We are here to help!

Looking for a part not listed here?