LOVEJOY Jaw Coupling Hubs

Lovejoy jaw coupling hubs are designed to prevent parallel and angular shaft misalignment.? These Lovejoy couplings do not need greasing and are ideal for use in light, medium & heavy duty electrical motor applications. These Lovejoy couplings can operate even if an elastomeric spider fails.

Filter

LOVEJOY -

H Type Coupling Hubs, Rough Stock Bore

StyleModelCoupling SizeOutside Dia.Max. SpeedLength Through BoreNominal TorqueMax. BoreMin. BoreHub LengthPrice (ex. VAT)
A68514448070H3067-------€2,963.83
B68514450883H3567110"2100 RPM5"46632 lbs.-in.5"2 5/8"7.38"€4,437.11
B68514447878H3667120"1900 RPM5.63"64812 lbs.-in.5 5/8"30"8 1/4"-
RFQ
B68514455473H406713 1/4"1800 RPM6 1/4"88224 lbs.-in.6 1/4"3 1/4"9.13"€6,466.79
B68514455477H456714 1/2"1500 RPM7"119700 lbs.-in.7"3 1/2"10 3/25"€7,513.48
LOVEJOY -

SS Type Hubs With Keyway, Inch Bores

Lovejoy jaw type couplings are designed for light-, medium- and heavy-duty electrical motor and internal combustion power transmission applications. These SS type couplings feature fail-safe stainless-steel construction that continues to perform even if the elastomer fails. They come with passivated finished bores to offer added rust protection and can accommodate both angular and parallel shaft misalignments. These units are interchangeable with L and AL line of hubs and are available in overall lengths ranging from 2 to 4.2 inches on Raptor Supplies.

StyleModelKeyway SizeOutside Dia.Min. BoreHub LengthMax. BoreDimension GLength Through BoreHub MaterialPrice (ex. VAT)
A685144700201/4" x 1/8"2.54"0.437"2.09"1 3/8"0.71"1.38"Stainless Steel€224.21
A685144700151/4" x 1/8"2.11"1/4"1 13/25"1"-1"Stainless Steel€130.34
A685144700161/4" x 1/8"2.11"1/4"1 13/25"-13/25"-Stainless Steel€190.46
A685144700251/4" x 1/8"3 8/25"5/8"2 14/25"1 5/8"22/25"-Stainless Steel€302.52
A685144700231/4" x 1/8"3 8/25"5/8"2 14/25"1 5/8"22/25"1 17/25"Stainless Steel€256.30
A685144700191/4" x 1/8"2.54"0.437"2.09"1 3/8"0.71"-Stainless Steel€224.21
A685144700071/8" x 1/16"1 9/25"1/4"1 8/25"7/8"1/2"0.82"Stainless Steel€153.55
A685144700111/8" x 1/16"1 9/25"1/4"1.34"1"13/25"0.82"Stainless Steel€196.06
A685144700273/8" x 3/16"3 8/25"5/8"2 14/25"1 5/8"22/25"1 17/25"Stainless Steel€302.52
A685144700083/16" x 3/32"1 9/25"1/4"1 8/25"7/8"1/2"0.82"Stainless Steel€153.55
A685144700143/16" x 3/32"2.54"1/4"1 13/25"1"-1"Stainless Steel€136.86
A685144700123/16" x 3/32"2.11"1/4"1 13/25"1"13/25"-Stainless Steel€190.46
A685144700183/16" x 3/32"2.54"0.437"2.09"1 3/8"-1.38"Stainless Steel€153.48
A685144700173/16" x 3/32"2.54"0.437"2.09"1 3/8"0.71"1.38"Stainless Steel€224.21
A685144700093/16" x 3/32"1 9/25"1/4"1 8/25"7/8"1/2"0.82"Stainless Steel€153.55
A685144700133/16" x 3/32"2.11"1/4"1 13/25"1"13/25"-Stainless Steel€130.34
A685144700225/16" x 5/32"2.54"5/8"2.46"1 7/8"0.71"1 3/4"Stainless Steel€224.21
A685144700265/16" x 5/32"3 8/25"5/8"2.63"1 7/8"22/25"1 3/4"Stainless Steel€302.52
StyleModelKeyway SizeOutside Dia.Length Through BoreMax. BoreMin. BoreDimension GHub MaterialKeywayPrice (ex. VAT)
A685144765816 mm x 2.8 mm53.59 mm25.4 mm28 mm11 mm13.2 mmStainless SteelKeyway€203.93
RFQ
A6851447659910 mm x 3.3 mm114.3 mm49.28 mm56.26 mm19 mm25.4 mmStainless SteelKeyway€1,159.92
LOVEJOY -

SS Type Hubs Without Keyway, Inch Bores

Lovejoy SS style jaw coupling hubs are designed for power transmission and accommodating shaft misalignment in gearboxes, electric pumps, motors, blowers and compressors. They transfer misalignments and shocks to the central part of the coupling assembly for wear minimisation on the shaft assembly. These SS hubs feature finished bores to ensure rust protection and are capable of performing even in case of elastomer failure.

StyleModelOutside Dia.Max. BoreDimension GHub LengthKeyway SizeHub MaterialKeywayColorPrice (ex. VAT)
A685144700061 9/25"7/8"1/2"1 8/25"No KeywayStainless SteelWithout KeywayMetallic€105.12
A685144764062.11"1"13/25"1 13/25"No KeywayStainless SteelWithout KeywayMetallic€214.12
LOVEJOY -

SS Type Hubs With Rough Stock Bore

Lovejoy SS type jaw coupling hubs are designed for power transmission and accommodating shaft misalignment for gearboxes, electric pumps, motors, blowers and compressors. They transfer shocks and misalignments to the central part of the coupling assembly for wear minimisation on the shaft assembly. These hubs have no metal to metal contact to eliminate the need for maintenance and provide resistance to dirt, sand, oil, moisture and grease. They are made of stainless steel for fail safe operation even upon elastomer failure. Variants are available in bore diameters of 1/4 & 5/8 inches on Raptor Supplies.

StyleModelOutside Dia.Length Through BoreMax. BoreMin. BoreDimension GHub LengthHub MaterialKeywayPrice (ex. VAT)
A685144700011 9/25"0.82"7/8"1/4"1/2"1 8/25"Stainless SteelWithout Keyway€57.41
A685144700043 8/25"1 17/25"1 5/8"5/8"22/25"2 14/25"Stainless SteelWithout Keyway€191.31
LOVEJOY -

C Type Hubs With Rough Stock Bore

Lovejoy C-type couplings are ideal for transmitting power to industrial equipment such as pumps, gearboxes, compressors, blowers, mixers and conveyors. These jaw-type couplings feature cast-iron construction to handle higher torque rates and accommodate both angular and parallel shaft misalignments. They provide a standard shaft-to-shaft connection for medium-duty applications and ensure a fail-safe performance that continues to perform even if the elastomer fails. Choose from a wide range of these Lovejoy C-type couplings, available in 7/8, 1-1/2, 1-1/4 & 1-3/4 inch bore diameters on Raptor Supplies.

StyleModelOutside Dia.Max. SpeedNumber Of JawsLength Through BoreNominal TorqueMin. BoreDimension GHub LengthPrice (ex. VAT)
A685144401255.15"4800 RPM32 3/4"2988 lbs.-in.7/8"1 1/2"4 1/4"€286.82
A685144401266.18"4200 RPM33 3/25"4716 lbs.-in.7/8"1.63"4 3/4"€346.50
A685144260677 1/2"3500 RPM33 3/25"7560 lbs.-in.1 1/4"1.63"4 3/4"€382.28
A685144410368 1/2"3200 RPM33 3/4"9182 lbs.-in.1 1/4"1.63"5.38"€506.88
A685144410389 3/25"2300 RPM54 1/4"18900 lbs.-in.1 3/4"1 22/25"6.13"€845.74
A685144410379 3/25"2300 RPM33 3/4"11340 lbs.-in.1 1/2"1 22/25"5.63"€724.11
LOVEJOY -

AL Type Hubs Without Keyway, Metric Bores

Lovejoy AL Type jaw coupling hubs without keyway are used to link two rotating shafts for torque transmission from one shaft to the other. These jaw coupling hubs are made of aluminium for light weight and corrosion resistance. They come equipped with a SOX (NBR) rubber elastomer spider capable of being operated at temperatures ranging from -40 to 100 degrees C.

StyleModelKeyway SizeOutside Dia.Hub MaterialMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorquePrice (ex. VAT)
A68514448973No Keyway38.86 mmAluminum11000 RPM353.85 mm20.57 mm10.17 N-m€16.97
A68514456137No Keyway38.86 mmAluminum11000 RPM353.85 mm20.57 mm10.17 N-m€16.17
StyleModelOutside Dia.Coupling SizeLength Through BoreMax. BoreMin. BoreHub LengthDimension CdVolumePrice (ex. VAT)
A6851445567595.25 mmRRSC15044.45 mm48 mm16 mm66.8 mm112.78 mm36.98438 cu. in.-
RFQ
A68514455679114.3 mmRRSC19049.28 mm54 mm19 mm71.63 mm127 mm57.105 cu. in.€253.44
A68514455683127 mm-55.37 mm67 mm19 mm77.72 mm142.75 mm76.5 cu. in.-
RFQ
LOVEJOY -

CJ Series Hubs Spline Bore

StyleModelCoupling SizeOutside Dia.Overall Coupling LengthHub MaterialMax. SpeedLength Through BoreMax. BoreColorPrice (ex. VAT)
A6851447650542/553.74"4 24/25"Cast Iron6000 RPM1.97"2.13"Gray€335.61
B68514476266CJ38/453.15"4.49"Powder Metal7100 RPM1.77"1 3/4"Metallic€260.51
StyleModelCoupling SizeOutside Dia.Overall Coupling LengthHub MaterialMax. SpeedLength Through BoreNominal TorqueMax. BorePrice (ex. VAT)
A68514472347CJ110255.02 mm294.89 mmNodular Iron2240 RPM119.89 mm4799 N-m125 mm-
RFQ
A68514476594CJ110255.02 mm294.89 mmNodular Iron2240 RPM119.89 mm4799 N-m125 mm€1,271.16
LOVEJOY -

GS Series Aluminum Hubs, Inch Bores

StyleModelOutside Dia.Overall Coupling LengthMax. SpeedCoupling SizeMax. BoreDimension GDimension HdDistance Between Spider And Hub Face (dimension Cl)Price (ex. VAT)
A685144765141.57"2 3/5"9550 RPM-0.938"0.63"1.57"2/25"€299.83
B685144763181.57"2 3/5"9550 RPMGS19/24B0.938"0.63"1.57"2/25"-
RFQ
B685144765131.57"2 3/5"9550 RPMGS19/24B0.938"0.63"1.57"2/25"€299.83
B685144765231.57"2 3/5"9550 RPMGS19/24B0.938"0.63"1.57"2/25"€299.83
B685144761752 14/25"3.54"5850 RPMGS28/38B1 1/2"0.79"2 14/25"0.1"-
RFQ
B685144765383.15"4.49"4750 RPMGS38/45B1 3/4"0.94"3.15"3/25"€466.43
B685144765393.15"4.49"4750 RPM-1 3/4"0.94"3.15"3/25"€466.43
StyleModelCoupling SizeOutside Dia.Hub MaterialLength Through BoreMax. BoreMin. BoreHub LengthDimension CdPrice (ex. VAT)
A68514477511RRS225127 mmCast Iron55.37 mm67 mm19 mm77.72 mm142.75 mm€251.74
A68514455676RRSC15095.25 mmSintered Iron44.45 mm48 mm16 mm66.8 mm112.78 mm-
RFQ
A68514455677RRSC15095.25 mmSintered Iron44.45 mm48 mm16 mm66.8 mm112.78 mm-
RFQ
A68514455678RRSC15095.25 mmSintered Iron44.45 mm48 mm16 mm66.8 mm112.78 mm-
RFQ
A68514455680RRSC190114.3 mmCast Iron49.28 mm54 mm19 mm71.63 mm127 mm-
RFQ
A68514455681RRSC190114.3 mmCast Iron49.28 mm54 mm19 mm71.63 mm127 mm-
RFQ
A68514455682RRSC190114.3 mmCast Iron49.28 mm54 mm19 mm71.63 mm127 mm€241.36
StyleModelCoupling SizeOutside Dia.Overall Coupling LengthMax. SpeedLength Through BoreNominal TorqueMax. BoreMin. BorePrice (ex. VAT)
A68514476182CJ282 14/25"3.54"8500 RPM1.38"840 lbs.-in.1 1/2"0.87"€978.12
A68514476183CJ282 14/25"3.54"8500 RPM1.38"840 lbs.-in.1 1/2"0.87"€978.12
A68514476386CJ554 18/25"4 14/25"4750 RPM3.54"3625 lbs.-in.2 3/4"0.47"€2,090.88
StyleModelOutside Dia.Coupling SizeLength Through BoreMax. BoreMin. BoreDimension HdDimension CdVolumePrice (ex. VAT)
A685144557705 4/25"RRC2262 21/25"2 1/8"7/8"4 3/25"5 1/2"48.2073 cu. in.-
RFQ
A685144557716.18"RRC2762.47"2 7/8"7/8"50"6 1/2"61.75 cu. in.-
RFQ
A685144520307 1/2"RRC2802.47"3 3/8"1 1/4"5 1/2"7.81"74.7175 cu. in.€932.92
A685144557728 1/2"-2.87"4 1/8"1 1/4"6 1/2"8 22/25"121.2575 cu. in.-
RFQ
A685144557739 3/25"RRC2952 3/4"4 1/8"1 1/2"6 1/2"9 14/25"116.1875 cu. in.-
RFQ
A685144557749 3/25"RRC29552 3/4"4 1/8"1 3/4"6 1/2"9 14/25"116.1875 cu. in.€1,638.32
LOVEJOY -

RRS And RRSC Type Hubs Without Keyway, Inch Bores

Lovejoy jaw type couplings are used for power transmission to industrial equipment such as pumps, gearboxes, compressors, blowers, mixers & conveyors. These couplings have a centre drop out design for proper shaft separation. The nitrile butadiene (Buna N) rubber elastomer material is oil resistant and operates effectively in temperatures ranging between -40 & 212 deg F. They absorb shock and misalignment for reduced wear on the shaft assembly. Choose from a wide range of Lovejoy RRS & RRSC type spacer coupling assemblies, available in bore diameters ranging between 3/4 and 7/16 inches, on Raptor Supplies.

StyleModelOutside Dia.Hub MaterialCoupling SizeNominal TorqueMax. BoreMin. BoreHub LengthDistance Between Spider And Hub Face (dimension Cl)Price (ex. VAT)
A685144503572.11"Sintered IronRRS095194 lbs.-in.1 1/8"0.437"1.43"0.09"€35.11
B685144412292.11"Sintered Iron-194 lbs.-in.1 1/8"0.437"1.43"0.09"€36.87
A685144412312.53"Sintered IronRRS100417 lbs.-in.1 3/8"0.437"1.97"3/25"-
RFQ
A685144412302.53"Sintered IronRRS099318 lbs.-in.1.187"0.437"1.65"3/25"€44.77
A685144521842.53"Sintered IronRRS099318 lbs.-in.1.187"0.437"1.65"3/25"€44.77
A685144521992.53"Sintered IronRRS100417 lbs.-in.1 3/8"0.437"1.97"3/25"€64.32
A685144452653 3/4"Sintered IronRRS1501240 lbs.-in.1 7/8"5/8"2.63"3/25"€124.06
A685144452693 3/4"Sintered IronRRSC1501240 lbs.-in.1 7/8"5/8"2.63"3/25"€159.39
A685144381593.31"Sintered IronRRS110792 lbs.-in.1 5/8"5/8"2 11/25"3/25"€96.26
A685144452814 1/2"Sintered IronRRSC1901728 lbs.-in.2 1/8"3/4"2.82"3/25"€253.44
B685144452734 1/2"Sintered Iron-1728 lbs.-in.2 1/8"3/4"2.82"3/25"€184.46
A685144452905"Cast IronRRS2252340 lbs.-in.2 5/8"3/4"3.06"3/25"€251.74
A685144453015"Cast IronRRSC2252340 lbs.-in.2 5/8"3/4"3.06"3/25"-
RFQ
LOVEJOY -

CJ Series Hubs, Powder Metal, B Style, Metric Bores

StyleModelOutside Dia.Overall Coupling LengthKeyway SizeCoupling SizeMax. SpeedLength Through BoreMax. BoreDimension GPrice (ex. VAT)
A6851446115129.97 mm22.35 mm4 mm x 1.8 mm14-10.92 mm16 mm12.95 mm€25.18
B6851446115229.97 mm22.35 mm-CJ141900 RPM10.92 mm16 mm12.95 mm-
RFQ
A6851446115739.88 mm38.86 mm8 mm x 3.3 mm19/24-24.89 mm24 mm16 mm€32.67
A6851446115439.88 mm38.86 mmNo Keyway19/24-24.89 mm24 mm16 mm€20.97
A6851446115639.88 mm38.86 mm6 mm x 2.8 mm19/24-24.89 mm24 mm16 mm€29.93
B6851446508039.88 mm38.86 mm-CJ19/2414000 RPM24.89 mm24 mm16 mm€33.62
A6851446110655.88 mm45.72 mm8 mm x 3.3 mm--29.97 mm32 mm17.78 mm€44.89
A6851446110555.88 mm45.72 mm8 mm x 3.3 mm--29.97 mm32 mm17.78 mm€52.98
A6851446088055.88 mm45.72 mmNo Keyway--29.97 mm32 mm17.78 mm€28.06
A6851446110455.88 mm45.72 mm8 mm x 3.3 mm--29.97 mm32 mm17.78 mm€52.98
A6851446111165.02 mm52.58 mm8 mm x 3.3 mm--35.05 mm38 mm20.07 mm€59.87
A6851446111365.02 mm52.58 mm10 mm x 3.3 mm--35.05 mm38 mm20.07 mm€59.87
B6851446111265.02 mm52.58 mm-CJ28/388500 RPM35.05 mm38 mm20.07 mm€70.66
A6851446532065.02 mm52.58 mm10 mm x 3.3 mm--35.05 mm38 mm20.07 mm€67.29
A6851446116565.02 mm52.58 mm8 mm x 3.3 mm--35.05 mm38 mm20.07 mm€70.66
A6851446088165.02 mm52.58 mmNo Keyway--35.05 mm38 mm20.07 mm€52.98
A6851446090680 mm65.79 mm-38/45-44.96 mm45 mm23.88 mm€92.72
B6851446088280 mm65.79 mm-CJ38/457100 RPM44.96 mm45 mm23.88 mm€75.06
B6851446676580 mm65.79 mm-CJ38/457100 RPM44.96 mm45 mm23.88 mm€88.31
StyleModelHub MaterialMax. SpeedOutside Dia.Number Of JawsNominal TorqueMin. BoreSet Screw Style Coupling Location SizeHub TypePrice (ex. VAT)
A68514456237Cast Iron1800 RPM156.97 mm3532.84 N-m22 mm39.62 mm2€378.43
A68514456231Cast Iron4200 RPM127 mm3264.38 N-m19 mm25.4 mm2€152.20
A68514456234Cast Iron1800 RPM156.97 mm3532.84 N-m22 mm39.62 mm2€336.74
A68514448319Cast Iron4200 RPM127 mm3264.38 N-m19 mm25.4 mm2€178.69
A68514456230Cast Iron4200 RPM127 mm3264.38 N-m19 mm25.4 mm2€159.01
A68514456235Cast Iron1800 RPM156.97 mm3532.84 N-m22 mm39.62 mm2€336.74
A68514456233Cast Iron1800 RPM156.97 mm3532.84 N-m22 mm39.62 mm2€336.74
A68514456184Cast Iron4200 RPM127 mm3264.38 N-m19 mm25.4 mm2€178.69
A68514456232Cast Iron1800 RPM156.97 mm3532.84 N-m22 mm39.62 mm2€306.24
A68514410693Sintered Iron11000 RPM44.45 mm310.17 N-m6 mm7.87 mm1€12.80
A68514446214Sintered Iron18000 RPM27.43 mm22.97 N-m6 mm7.87 mm1€6.84
A68514458803Sintered Iron14000 RPM34.54 mm24.88 N-m6 mm9.65 mm1€11.16
A68514451995Sintered Iron5000 RPM114.3 mm3195.24 N-m19 mm22.35 mm2€130.95
A68514456229Sintered Iron5000 RPM114.3 mm3195.24 N-m19 mm22.35 mm2€122.23
A68514456228Sintered Iron5000 RPM114.3 mm3195.24 N-m19 mm22.35 mm2€130.95
A68514441456Sintered Iron11000 RPM44.45 mm310.17 N-m6 mm7.87 mm1€12.18
A68514441460Sintered Iron18000 RPM27.43 mm22.97 N-m6 mm7.87 mm1€6.84
A68514450351Sintered Iron18000 RPM27.43 mm22.97 N-m6 mm7.87 mm1€6.84
A68514448510Sintered Iron18000 RPM27.43 mm22.97 N-m6 mm7.87 mm1€6.84
A68514456183Sintered Iron5000 RPM114.3 mm3195.24 N-m19 mm22.35 mm2€147.15
A68514446561Sintered Iron9000 RPM53.59 mm321.92 N-m12 mm11.18 mm1€25.63
A68514456182Sintered Iron5000 RPM114.3 mm3195.24 N-m19 mm22.35 mm2€147.15
A68514447419Sintered Iron31000 RPM16 mm20.4 N-m3 mm3.3 mm1€12.02
A68514452697Sintered Iron7000 RPM64.52 mm335.93 N-m12 mm11.18 mm1€36.38
A68514458036Sintered Iron18000 RPM27.43 mm22.97 N-m6 mm7.87 mm1€6.84
StyleModelOutside Dia.Keyway SizeMax. SpeedNumber Of JawsLength Through BoreNominal TorqueHub LengthMoment Of Inertia (solid) Wr2Price (ex. VAT)
A6851446569634.54 mm5 mm x 2.3 mm14000 RPM219.05 mm4.88 N-m31.75 mm0.04 lbs.-sq. in.€15.54
A6851446290634.54 mm5 mm x 2.3 mm14000 RPM219.05 mm4.88 N-m31.75 mm0.04 lbs.-sq. in.€14.80
A6851446569434.54 mm4 mm x 1.8 mm14000 RPM219.05 mm4.88 N-m31.75 mm0.04 lbs.-sq. in.€15.54
A6851446569834.54 mm6 mm x 2.8 mm14000 RPM219.05 mm4.88 N-m31.75 mm0.04 lbs.-sq. in.€14.80
A6851445648734.54 mm4 mm x 1.8 mm14000 RPM219.05 mm4.88 N-m31.75 mm0.04 lbs.-sq. in.€15.54
A6851445651438.86 mm3 mm x 1.4 mm9000 RPM323.11 mm16.27 N-m36.32 mm0.271 lbs.-sq. in.€17.23
A6851444467938.86 mm6 mm x 2.8 mm9000 RPM323.11 mm16.27 N-m36.32 mm0.271 lbs.-sq. in.€25.99
A6851445862138.86 mm5 mm x 2.3 mm9000 RPM323.11 mm16.27 N-m36.32 mm0.271 lbs.-sq. in.€24.76
A6851444730238.86 mm5 mm x 2.3 mm11000 RPM320.57 mm10.17 N-m33.27 mm0.121 lbs.-sq. in.€16.97
A6851445109838.86 mm4 mm x 1.8 mm11000 RPM320.57 mm10.17 N-m33.27 mm0.121 lbs.-sq. in.€16.17
A6851446042938.86 mm4 mm x 1.8 mm9000 RPM323.11 mm16.27 N-m36.32 mm0.271 lbs.-sq. in.€25.99
A6851444963338.86 mm5 mm x 2.3 mm11000 RPM320.57 mm10.17 N-m33.27 mm0.121 lbs.-sq. in.€16.97
A6851445862238.86 mm5 mm x 2.3 mm9000 RPM323.11 mm16.27 N-m36.32 mm0.271 lbs.-sq. in.€24.76
A6851445939438.86 mm6 mm x 2.8 mm11000 RPM320.57 mm10.17 N-m33.27 mm0.121 lbs.-sq. in.€16.97
A6851444742738.86 mm6 mm x 2.8 mm11000 RPM320.57 mm10.17 N-m33.27 mm0.121 lbs.-sq. in.€16.97
A6851445862038.86 mm4 mm x 1.8 mm9000 RPM323.11 mm16.27 N-m36.32 mm0.271 lbs.-sq. in.€25.99
A6851446465538.86 mm4 mm x 1.8 mm11000 RPM320.57 mm10.17 N-m33.27 mm0.121 lbs.-sq. in.€16.17
A6851446675838.86 mm5 mm x 2.3 mm11000 RPM320.57 mm10.17 N-m33.27 mm0.121 lbs.-sq. in.€16.17
A6851444192438.86 mm3 mm x 1.4 mm11000 RPM320.57 mm10.17 N-m31.75 mm0.121 lbs.-sq. in.€16.97
A6851446088738.86 mm5 mm x 2.3 mm9000 RPM323.11 mm16.27 N-m36.32 mm0.271 lbs.-sq. in.€25.99
A6851445862552.32 mm6 mm x 2.8 mm7000 RPM326.16 mm35.93 N-m45.21 mm0.644 lbs.-sq. in.€50.67
A6851445862452.32 mm5 mm x 2.3 mm7000 RPM326.16 mm35.93 N-m45.21 mm0.644 lbs.-sq. in.€50.67
A6851444970952.32 mm8 mm x 3.3 mm7000 RPM326.16 mm35.93 N-m45.21 mm0.644 lbs.-sq. in.€50.67
A6851445862752.32 mm8 mm x 3.3 mm7000 RPM326.16 mm35.93 N-m45.21 mm0.644 lbs.-sq. in.€52.85
A6851444963452.32 mm6 mm x 2.8 mm7000 RPM326.16 mm35.93 N-m45.21 mm0.644 lbs.-sq. in.€50.67
LOVEJOY -

AL Type Hubs Without Keyway, Inch Bores

The AL-Type hubs by Lovejoy are used with coupling spiders to create AL Type couplings. These lightweight Lovejoy hubs feature aluminium construction, a maximum rotational speed of 18000 rpm and a nominal torque rating of up to 1240 in.lb. They do not require lubrication and are interchangeable with all standard coupling hubs. These quality AL Type hubs are available in different bore diameters, keyway sizes and overall lengths.

StyleModelMax. SpeedNumber Of JawsNominal TorqueMax. BoreMoment Of Inertia (solid) Wr2Set Screw Style Coupling Location SizeHub TypeDimension GPrice (ex. VAT)
A68514417914-3417 lbs.-in.1 3/8"1.207 lbs.-sq. in.11/25"13/4"€79.60
A685144180355000 RPM41240 lbs.-in.1 7/8"72 lbs.-sq. in.0.63"21"€133.21
A685144179775000 RPM3792 lbs.-in.1 5/8"3.531 lbs.-sq. in.3/4"10.87"€102.41
A685144564737000 RPM3417 lbs.-in.1 3/8"1.207 lbs.-sq. in.11/25"13/4"€52.84
A685144178807000 RPM3318 lbs.-in.1.187"0.644 lbs.-sq. in.11/25"23/4"€79.19
A685144762617000 RPM3417 lbs.-in.1 3/8"1.207 lbs.-sq. in.11/25"13/4"€103.59
A685144107939000 RPM3144 lbs.-in.7/8"0.271 lbs.-sq. in.0.34"213/25"€25.99
A685144107959000 RPM3144 lbs.-in.7/8"0.271 lbs.-sq. in.0.34"213/25"€27.01
A685144178479000 RPM3194 lbs.-in.1 1/8"0.336 lbs.-sq. in.11/25"11/2"€40.07
A685144107919000 RPM3144 lbs.-in.7/8"0.271 lbs.-sq. in.0.34"213/25"€24.76
A685144107949000 RPM3144 lbs.-in.7/8"0.271 lbs.-sq. in.0.34"213/25"€25.99
A685144440049000 RPM3144 lbs.-in.7/8"0.271 lbs.-sq. in.0.34"213/25"€25.99
A685144107979000 RPM3144 lbs.-in.7/8"0.271 lbs.-sq. in.0.34"213/25"€25.99
A685144107929000 RPM3144 lbs.-in.7/8"0.271 lbs.-sq. in.0.34"213/25"€29.58
A6851441063011000 RPM390 lbs.-in.7/8"0.121 lbs.-sq. in.0.31"21/2"€16.97
A6851441063211000 RPM390 lbs.-in.7/8"0.121 lbs.-sq. in.0.31"21/2"€16.97
A6851446181711000 RPM390 lbs.-in.7/8"0.121 lbs.-sq. in.0.31"21/2"€16.97
A6851441063111000 RPM390 lbs.-in.7/8"0.121 lbs.-sq. in.0.31"21/2"€16.97
A6851441063311000 RPM390 lbs.-in.7/8"0.121 lbs.-sq. in.0.31"21/2"€16.97
A6851441063411000 RPM390 lbs.-in.7/8"0.121 lbs.-sq. in.0.31"21/2"€16.97
A6851441063711000 RPM390 lbs.-in.7/8"0.121 lbs.-sq. in.0.31"2-€16.97
A6851441046614000 RPM243.2 lbs.-in.3/4"0.04 lbs.-sq. in.0.38"11/2"€15.54
A6851441048014000 RPM243.2 lbs.-in.3/4"0.04 lbs.-sq. in.0.38"11/2"€14.80
A6851441047114000 RPM243.2 lbs.-in.3/4"0.04 lbs.-sq. in.0.38"11/2"€15.54
A6851441046414000 RPM243.2 lbs.-in.3/4"0.04 lbs.-sq. in.0.38"11/2"€15.54
LOVEJOY -

RRS And RRSC Type Hubs With Keyway, Inch Bores

Lovejoy jaw type couplings are designed for light, medium and heavy duty electrical motor and internal combustion power transmission. These couplings feature sintered iron construction for excellent tensile strength and a centre drop out design for proper shaft separation. They absorb shock and misalignment for reduced wear on the shaft assembly. Choose from a wide range of Lovejoy RRS & RRSC type spacer coupling assemblies, available in lengths ranging from 1.2 to 2.8 inches on Raptor Supplies.

StyleModelHub MaterialOutside Dia.Coupling SizeKeyway SizeMax. BoreDistance Between Spider And Hub Face (dimension Cl)Dimension CdSet Screw Style Coupling Location SizePrice (ex. VAT)
A68514441954Cast Iron5"RRSC225-2 5/8"3/25"5.62"10"€224.14
A68514445311Cast Iron5"RRSC225-2 5/8"3/25"5.62"10"-
RFQ
A68514445295Cast Iron5"RRS225-2 5/8"3/25"5.62"10"€251.74
A68514445299Cast Iron5"RRS225-2 5/8"3/25"5.62"10"€251.74
A68514445300Cast Iron5"RRS225-2 5/8"3/25"5.62"10"€251.74
A68514445303Cast Iron5"RRSC225-2 5/8"3/25"5.62"10"-
RFQ
A68514445305Cast Iron5"RRSC225-2 5/8"3/25"5.62"10"-
RFQ
A68514445306Cast Iron5"RRSC225-2 5/8"3/25"5.62"10"-
RFQ
A68514445308Cast Iron5"RRSC225-2 5/8"3/25"5.62"10"-
RFQ
A68514450743Cast Iron5"RRS225-2 5/8"3/25"5.62"10"€251.74
A68514445293Cast Iron5"RRSC225-2 5/8"3/25"5.62"10"-
RFQ
A68514441953Cast Iron5"RRS225-2 5/8"3/25"5.62"10"€251.74
A68514445106Cast Iron5"RRS225-2 5/8"3/25"5.62"10"€251.74
B68514445307Cast Iron5"-3/8" x 3/16"2 5/8"3/25"5.62"1"€295.87
C68514445296Cast Iron5"-5/16" x 5/32"2 5/8"3/25"5.62"1"€251.74
C68514445297Cast Iron5"-3/8" x 3/16"2 5/8"3/25"5.62"1"€251.74
C68514444724Cast Iron5"-1/2" x 1/4"2 5/8"3/25"5.62"1"€251.74
B68514445309Cast Iron5"-3/8" x 3/16"2 5/8"3/25"5.62"1"€250.69
A68514445294Cast Iron5"RRS225-2 5/8"3/25"5.62"10"€239.69
B68514445310Cast Iron5"-1/2" x 1/4"2 5/8"3/25"5.62"1"€250.69
A68514445292Cast Iron5"RRS225-2 5/8"3/25"5.62"10"-
RFQ
A68514445105Cast Iron5"RRSC225-2 5/8"3/25"5.62"10"-
RFQ
A68514445291Cast Iron5"RRS225-2 5/8"3/25"5.62"10"-
RFQ
C68514438147Sintered Iron2.11"-3/16" x 3/32"1 1/8"0.09"2 1/2"0.43"€36.87
A68514445271Sintered Iron3 3/4"RRSC150-1 7/8"3/25"4 11/25"0.62"€159.39
StyleModelKeyway SizeMax. SpeedOutside Dia.Number Of JawsLength Through BoreMin. BoreDimension GHub LengthPrice (ex. VAT)
A685144550161" x 1/2"2300 RPM9 3/25"54 1/4"1 3/4"1 22/25"6.13"€910.18
A685144493511" x 1/2"2300 RPM9 3/25"54 1/4"1 3/4"1 22/25"6.13"€889.59
A685144443701/2" x 1/4"3500 RPM7 1/2"33 3/25"1 1/4"1.63"4 3/4"€506.88
A685144260441/2" x 1/4"4800 RPM5.15"32 3/4"7/8"1 1/2"4 1/4"€336.77
A685144470801/2" x 1/4"2300 RPM9 3/25"33 3/4"1 1/2"1 22/25"5.63"€588.59
RFQ
A685144260571/2" x 1/4"4200 RPM6.18"33 3/25"7/8"1.63"4 3/4"€441.54
A685144260431/2" x 1/4"4800 RPM5.15"32 3/4"7/8"1 1/2"4 1/4"€336.77
A685144260451/2" x 1/4"4800 RPM5.15"32 3/4"7/8"1 1/2"4 1/4"€336.77
A685144490751/2" x 1/4"2300 RPM9 3/25"54 1/4"1 3/4"1 22/25"6.13"€965.96
A685144260461/2" x 1/4"4800 RPM5.15"32 3/4"7/8"1 1/2"4 1/4"€336.77
A685144445471/2" x 1/4"4200 RPM6.18"33 3/25"7/8"1.63"4 3/4"€446.63
A685144440121/2" x 1/4"3500 RPM7 1/2"33 3/25"1 1/4"1.63"4 3/4"€506.88
A685144481941/2" x 1/4"3500 RPM7 1/2"33 3/25"1 1/4"1.63"4 3/4"€506.88
A685144498091/2" x 1/4"3200 RPM8 1/2"33 3/4"1 1/4"1.63"5.38"€617.76
A685144260361/4" x 1/8"4800 RPM5.15"32 3/4"7/8"1 1/2"4 1/4"€353.71
A685144260511/4" x 1/8"4200 RPM6.18"33 3/25"7/8"1.63"4 3/4"€420.95
A685144260501/4" x 1/8"4200 RPM6.18"33 3/25"7/8"1.63"4 3/4"€420.95
A685144260371/4" x 1/8"4800 RPM5.15"32 3/4"7/8"1 1/2"4 1/4"€353.71
A685144515253/4" x 3/8"3500 RPM7 1/2"33 3/25"1 1/4"1.63"4 3/4"€506.88
A685144494563/4" x 3/8"3200 RPM-33 3/4"1 1/4"1.63"5.38"€615.92
A685144481933/4" x 3/8"3500 RPM7 1/2"33 3/25"1 1/4"1.63"4 3/4"€506.88
A685144260643/4" x 3/8"4200 RPM6.18"33 3/25"7/8"1.63"4 3/4"€446.63
A685144481083/4" x 3/8"2300 RPM9 3/25"54 1/4"1 3/4"1 22/25"6.13"€910.18
A685144527023/4" x 3/8"2300 RPM9 3/25"33 3/4"1 1/2"1 22/25"5.63"€845.74
A685144260533/8" x 3/16"4200 RPM6.18"33 3/25"7/8"1.63"4 3/4"€446.63
12

We are here to help!

Looking for a part not listed here?