LOVEJOY Jaw Coupling Spiders

Lovejoy jaw coupling spiders are engineered to transfer torque and rotation from one shaft to another. These Lovejoy couplings can accommodate misaligned shafts, and secure them from damage due to damping & vibrations. Lovejoy spider couplings are available in L, AL and LC types, as well as bronze, Hytrel, polyurethane, SOX (NBR), rubber and stainless steel construction variants.

Filter

LOVEJOY -

GS Series Elastomeric Spiders

StyleModelOutside Dia.Angular MisalignmentColorStyleNormal Temp. RangeTorqueAxial MisalignmentMax. Temp. Range (f)Price (ex. VAT)
A68514472250--------€134.56
B685144672491.18"0.9°RedSolid-30°F to +194°F221.3 lbs.-in.-0.019" to +0.039"-40°F to +248°F€17.77
C685144672481.18"YellowSolid Center Type-40°F to +194°F132.8 lbs.-in.0.019" to 0.039"-50°F to +248°F€19.97
D685144722421.18"0.8°GreenSolid-20°F to +230°F283.2 lbs.-in.-0.019" to +0.039"-30°F to +248°F€48.35
B685144672511.57"0.9°RedSolid-30°F to +194°F300.9 lbs.-in.-0.019" to +0.047"-40°F to +248°F€32.16
C685144672501.57"YellowSolid Center Type-40°F to +194°F177 lbs.-in. 0.019" to 0.047"-50°F to +248°F€32.16
C685144722441.57"0.8°GreenSolid Center Type-20°F to +230°F371.7 lbs.-in. 0.019" to 0.047"-30°F to +248°F€81.69
E685144672522 4/25"YellowSolid-40°F to +194°F619.5 lbs.-in.-0.019" to +0.055"-50°F to +248°F€37.83
D685144722452 4/25"0.8°GreenSolid-20°F to +230°F1327 lbs.-in.-0.019" to +0.055"-30°F to +248°F€90.39
B685144672532 4/25"0.9°RedSolid-30°F to +194°F531 lbs.-in.-0.019" to +0.055"-40°F to +248°F€37.83
D685144722462 14/25"0.8°GreenSolid-20°F to +230°F1770 lbs.-in.-0.027" to +0.059"-30°F to +248°F€105.97
B685144672552 14/25"0.9°RedSolid-30°F to +194°F2832 lbs.-in.-0.027" to +0.059"-40°F to +248°F€42.06
F685144672542 14/25"YellowSolid-40°F to +194°F1681 lbs.-in.-0.027" to +0.059"-50°F to +248°F€42.06
B685144672573.15"0.9°RedSolid-30°F to +194°F5752 lbs.-in.-0.027" to +0.07"-40°F to +248°F€60.97
D685144722473.15"0.8°GreenSolid-20°F to +230°F7168 lbs.-in.-0.027" to +0.07"-30°F to +248°F€147.15
F685144672563.15"YellowSolid-40°F to +194°F1681 lbs.-in.-0.027" to +0.07"-50°F to +248°F€60.97
E685144672583.74"YellowSolid-40°F to +194°F4690 lbs.-in.-0.039" to +0.078"-50°F to +248°F€84.10
C685144672593.74"0.9°RedSolid Center Type-30°F to +194°F7965 lbs.-in.0.039" to 0.078"-40°F to +248°F€84.10
D685144722483.74"0.8°GreenSolid-20°F to +230°F9912 lbs.-in.-0.039" to +0.078"-30°F to +248°F€212.00
C685144722514 18/25"0.9°RedSolid Center Type-30°F to +194°F12124 lbs.-in.0.039" to 0.086"-40°F to +248°F€134.56
C685144722524 18/25"0.8°GreenSolid Center Type-20°F to +230°F14602 lbs.-in.0.039" to 0.086"-30°F to +248°F€339.99
B685144672614.13"0.9°RedSolid-30°F to +194°F9292 lbs.-in.-0.039" to +0.082"-40°F to +248°F€105.12
C685144722494.13"0.8°GreenSolid Center Type-20°F to +230°F11593 lbs.-in.0.039" to 0.082"-30°F to +248°F€264.90
E685144672604.13"YellowSolid-40°F to +194°F5487 lbs.-in.-0.039" to +0.082"-50°F to +248°F€105.12
LOVEJOY -

Snap Wrap, Flexible Spiders

Lovejoy snap wrap spider couplings provide shaft-to-shaft connection for power transmission and accommodating parallel & angular misalignment in industrial machinery, electric motors & compressors. These jaw couplings feature radially removable elastomeric cushions for ease-of-maintenance and no metal to metal contact for wear minimisation. SOX (NBR) rubber / urethane construction provides resistance against oil, sand, dirt, grease & moisture while ensuring fail-safe operation, even upon elastomeric cushion failure. These snap wrap spidersare capable of delivering torque up to 3510 inch-lb and the collar configuration of these snap wrap spiders can achieve the same speed as standard couplings since the collar is attached to one hub. Raptor Supplies, a trusted distributor of Lovejoy snap wrap spiders, also offers coupling spacers, jaw couplings, sleeve gear couplings, gaskets, hydraulic tanks and related accessories.

StyleModelMaterialColorTypeStyleCubic InchesMax. Parallel MisalignmentNormal Temp. RangeTorquePrice (ex. VAT)
A68514411495SOX RubberBlackSWSnap Wrap Without Ring29.218 cu. in.3/20"-40°F to +212°F318 lbs.-in.€45.48
A68514412275SOX RubberBlackSWSnap Wrap Without Ring136.845 cu. in.3/20"-40°F to +212°F1728 lbs.-in.€77.25
A68514411071SOX RubberBlackSWSnap Wrap Without Ring16.777 cu. in.3/20"-40°F to +212°F144 lbs.-in.€27.80
A68514424673SOX RubberBlackSWSnap Wrap With Ring138.992 cu. in.3/20"-40°F to +212°F1728 lbs.-in.€184.59
A68514411725SOX RubberBlackSWSnap Wrap Without Ring57.961 cu. in.3/20"-40°F to +212°F792 lbs.-in.€80.51
A68514424669SOX RubberBlackSWSnap Wrap With Ring16.777 cu. in.3/20"-40°F to +212°F144 lbs.-in.€45.00
A68514424671SOX RubberBlackSWSnap Wrap With Ring57.961 cu. in.3/20"-40°F to +212°F792 lbs.-in.€75.68
B68514424672SOX RubberBlackSWSnap Wrap With Ring94.819 cu. in.0.15"-40°F to +212°F1240 lbs.-in.€123.21
A68514424670SOX RubberBlackSWSnap Wrap With Ring29.218 cu. in.0.15"-40°F to +212°F318 lbs.-in.€61.80
B68514412002SOX RubberBlackSWSnap Wrap Without Ring94.819 cu. in.0.15"-40°F to +212°F1240 lbs.-in.€65.33
C68514426093UrethaneBlueSWSolid Ring21.824 cu. in.3/20"-30°F to +160°F3510 lbs.-in.€167.96
C68514441170UrethaneBlueSWSolid Ring5.787 cu. in.3/20"-30°F to +160°F477 lbs.-in.€105.12
C68514428284UrethaneBlueSWSolid Ring17.82 cu. in.0.15"-30°F to +160°F2592 lbs.-in.€160.90
C68514412413UrethaneBlueSWSolid26.042 cu. in.0.15"-30°F to +160°F3510 lbs.-in.€184.56
StyleModelOutside Dia.TypeCubic InchesRing DepthRing HeightTorqueMin. BoreOverall LengthPrice (ex. VAT)
A68514471706-LS1.894 cu. in.2 3/4"0.83"---€66.75
A68514471714-GS88.209 cu. in.10"2.97"37500 lbs.-in.1 1/4"10.69"€925.90
A685144717093 3/4"LS13.714 cu. in.4.69"1.71"3620 lbs.-in.0.63"5 11/25"€160.64
A685144717083 8/25"LS8.41 cu. in.4"1.45"2180 lbs.-in.0.63"5"€122.23
A685144717104 1/2"LS16.082 cu. in.5 1/2"1.71"5830 lbs.-in.3/4"5.82"€244.53
LOVEJOY -

L Type Spiders, Solid Centers

StyleModelMaterialAngular MisalignmentOutside Dia.ColorTypeMax. Parallel MisalignmentChemical ResistanceNormal Temp. RangePrice (ex. VAT)
A68514412401Hytrel0.5°-TanL0.15"Excellent-60°F to +250°F€211.58
A68514411717Hytrel0.5°3.31"TanL0.15"Excellent-60°F to +250°F€111.26
A68514412265Hytrel0.5°4 1/2"TanL0.15"Excellent-60°F to +250°F€180.18
A68514411993Hytrel0.5°3 3/4"TanL0.15"Excellent-60°F to +250°F€152.88
A68514425307Hytrel0.5°1.07"TanL0.15"Excellent-60°F to +250°F€14.92
B68514410391SOX Rubber2 3/25"BlackL0.15"Good-40°F to +212°F€6.63
B68514412409SOX Rubber-BlackL3/20"Good-40°F to +212°F€66.12
B68514411724SOX Rubber3.31"BlackL0.15"Good-40°F to +212°F€32.29
B68514410621SOX Rubber1 3/4"BlackL3/20"Good-40°F to +212°F€11.27
B68514410118SOX Rubber-BlackL0.15"Good-40°F to +212°F€3.15
B68514410622SOX Rubber2 3/25"BlackL0.15"Good-40°F to +212°F€11.27
B68514410194SOX Rubber1.07"BlackL0.15"Good-40°F to +212°F€5.39
B68514411070SOX Rubber2 3/25"BlackL0.15"Good-40°F to +212°F€13.65
B68514412274SOX Rubber4 1/2"BlackL0.15"Good-40°F to +212°F€54.08
B68514411494SOX Rubber-BlackL0.15"Good-40°F to +212°F€27.06
B68514410406SOX Rubber-BlackL3/20"Good-40°F to +212°F€6.58
B68514410199SOX Rubber2 3/25"BlackL3/20"Good-40°F to +212°F€4.62
B68514410119SOX Rubber2 3/25"BlackL3/20"Good-40°F to +212°F€3.31
B68514412001SOX Rubber3 3/4"BlackL3/20"Good-40°F to +212°F€75.53
B68514410197SOX Rubber2 3/25"BlackL3/20"Good-40°F to +212°F€4.62
C68514410395Urethane-BlueL0.15"Very Good-30°F to +160°F€12.41
C68514437786Urethane1.07"BlueL0.15"Very Good-30°F to +160°F€17.86
LOVEJOY -

L Type Spiders, Open Center

StyleModelMaterialParallel MisalignmentAngular MisalignmentOutside Dia.ColorTypeChemical ResistanceNormal Temp. RangePrice (ex. VAT)
A68514434517Bronze0.01"0.5°-BronzeLExcellent-40°F to +450°F€608.12
B68514410198Bronze0.01"0.5°1.07"BronzeLExcellent-40°F to +450°F€26.28
B68514412004Bronze0.01"0.5°3 3/4"BronzeLExcellent-40°F to +450°F€322.32
B68514410409Bronze0.01"0.5°-BronzeLExcellent-40°F to +450°F€30.48
B68514411073Bronze0.01"0.5°2 3/25"BronzeLExcellent-40°F to +450°F€47.06
B68514411727Bronze0.01"0.5°3.31"BronzeLExcellent-40°F to +450°F€100.22
B68514412277Bronze0.01"0.5°4 1/2"BronzeLExcellent-40°F to +450°F€483.54
B68514411497Bronze0.01"0.5°-BronzeLExcellent-40°F to +450°F€83.46
B68514410624Bronze0.01"0.5°1 3/4"BronzeLExcellent-40°F to +450°F€44.81
A68514425767Bronze0.01"0.5°6.19"BronzeLExcellent-40°F to +450°F€1,471.67
C68514438099Hytrel0.015"0.5°4 1/2"TanLExcellent-60°F to +250°F€171.56
D68514411486Hytrel0.015"0.5°-TanLExcellent-60°F to +250°F€105.07
D68514425310Hytrel0.015"0.5°2 3/25"TanLExcellent-60°F to +250°F€42.06
D68514425309Hytrel0.015"0.5°1 3/4"TanLExcellent-60°F to +250°F€31.53
D68514425308Hytrel0.015"0.5°-TanLExcellent-60°F to +250°F€21.98
D68514412400Hytrel0.015"0.5°-TanLExcellent-60°F to +250°F€211.58
E68514438098Hytrel0.015"0.5°3 3/4"TanLExcellent-60°F to +250°F€145.48
D68514438097Hytrel0.015"0.5°3.31"TanLExcellent-60°F to +250°F€121.10
F68514437880SOX Rubber0.015"3 3/4"BlackLGood-40°F to +212°F€48.35
G68514412612SOX Rubber0.015"6.19"BlackLGood-40°F to +212°F€110.39
H68514410393SOX Rubber0.015"-BlackLGood-40°F to +212°F€5.80
F68514437881SOX Rubber0.015"4 1/2"BlackLGood-40°F to +212°F€58.86
F68514412406SOX Rubber0.015"-BlackLGood-40°F to +212°F€66.36
F68514410968SOX Rubber0.015"2 3/25"BlackLGood-40°F to +212°F€14.55
F68514410620SOX Rubber0.015"1 3/4"BlackLGood-40°F to +212°F€10.59
LOVEJOY -

CJ Series Spiders

StyleModelOutside Dia.ColorStyleNormal Temp. RangeDistance Between Spider And Hub Face (dimension Cl)Set Screw Style Coupling Location SizeAngular DisplacementMax. Radial Displacement (Δ Kr)Price (ex. VAT)
A68514472260--------€105.97
A68514461454--------€115.63
B685144620671.18"RedOpen-40°F to +212°F0.06"1/5"1.2°0.007"€7.72
A685144614601.18"BlueOpen Center-40°F to +212°F0.06"1/5"0.03"0.007"-
RFQ
C685144614461.18"YellowOpen-40°F to +212°F0.06"1/5"1.2°0.007"€8.23
C685144614471.57"YellowOpen-40°F to +212°F2/25"0.39"1.2°0.008"€9.34
A685144620681.57"RedOpen Center-40°F to +212°F2/25"0.39"0.03"0.008"€10.73
D685144614611.57"BlueOpen-40°F to +212°F2/25"0.39"1.2°0.008"€11.27
A685144722561.57"GreenOpen Center-30°F to +230°F2/25"0.39"0.03"0.008"€25.21
D685144614622 4/25"BlueOpen-40°F to +212°F2/25"0.39"0.9°0.009"€12.62
C685144614482 4/25"YellowOpen-40°F to +212°F2/25"0.39"0.9°0.009"€13.25
A685144722572 4/25"GreenOpen Center-30°F to +230°F2/25"0.39"1/25"0.009"€30.90
B685144620692 4/25"RedOpen-40°F to +212°F2/25"0.39"0.9°0.009"€12.43
B685144620702 14/25"RedOpen-40°F to +212°F0.1"0.59"0.9°0.01"€15.56
C685144614492 14/25"YellowOpen-40°F to +212°F0.1"0.59"0.9°0.01"€16.29
E685144722582 14/25"GreenOpen-30°F to +230°F0.1"0.59"0.9°0.01"€41.93
D685144614632 14/25"BlueOpen-40°F to +212°F0.1"0.59"0.9°0.01"€14.78
C685144614503.15"YellowOpen-40°F to +212°F3/25"0.59"0.011"€27.13
E685144722593.15"GreenOpen-30°F to +230°F3/25"0.59"0.011"€77.25
B685144620713.15"RedOpen-40°F to +212°F3/25"0.59"0.011"€32.01
C685144614513.74"YellowOpen-40°F to +212°F3/25"0.79"0.012"€44.15
D685144614653.74"BlueOpen-40°F to +212°F3/25"0.79"0.012"€42.06
B685144620723.74"RedOpen-40°F to +212°F3/25"0.79"0.012"€63.72
C685144614534 18/25"YellowOpen-40°F to +212°F4/25"0.79"1.1°0.014"€70.66
E685144722624 18/25"GreenOpen-30°F to +230°F4/25"0.79"1.1°0.014"€161.88
LOVEJOY -

Spider, SOX NBR, Solid, AL150 Size, 80A Shore Hardness, Jaw Coupling Type

ModelItemPrice (ex. VAT)
68514418027AJ2XBT€62.71
LOVEJOY -

In-Shear Spider, 5 Inch Outside Dia., 8400 in-lbs Torque, LS225 Size

ModelItemPrice (ex. VAT)
68514478393AJ2XHD€704.30

We are here to help!

Looking for a part not listed here?