INGERSOLL-RAND Air Compressor Pumps

Single- and dual-stage splash lubricated air compressor pumps designed for continuous-duty operation. Feature a CCW rotation facing flywheel, stainless steel valves, cast iron / aluminium body construction, reed valves and a maximum pressure of 175 psi

Filter

INGERSOLL-RAND -

Air Compressor Parts Kits

StyleModelOverall HeightOverall WidthOverall LengthMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A23417231------€2,340.90
B2475 ELECTRIC------€1,059.40
C47735470001------€2,391.25
D47735463001------€1,935.53
E47735395001------€1,479.00
F2475 HONDA------€1,218.13
G38462743------€458.49
H24178402------€1,509.95
I47735455001------€2,006.22
J2475 KOHLER------€1,006.69
K42661561------€187.74
L23352131------€309.12
M20100251------€240.36
N47735479001------€2,800.95
OSTART-UP KIT - 447P9 1/2"9.7"14 2/5"---€355.03
OSTART-UP KIT - 247P9 1/2"9.7"14 2/5"---€317.10
PEXT WARRANTY KIT - 247P9 5/8"9 3/4"20 5/8"---€833.84
QSTART-UP KIT - 2475 14HP Kohler Gas9"10"14"---€643.16
R4773240300110"9"8"---€444.78
PEXT WARRANTY KIT - 447P11 7/8"14 1/4"16 3/4"---€992.97
S4773954000114"14"23"-40°C2°C€2,687.21
TSS3J5.5GK-WB Start Up Kit26"18"43"135 psi--€420.66
INGERSOLL-RAND -

Air Compressor Start Up Kits

StyleModelTypePrice (ex. VAT)
A32305906Electric€458.63
B97338099Electric€116.52
C22235337Gas€540.31
D32305872Gas€380.99
ESS5J9.5GK-WB Start-up KitOil Filter€377.02
INGERSOLL-RAND -

Filter Kits

StyleModelOverall HeightOverall WidthOverall LengthMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A47649197001-----€1,239.75
B24178220-----€950.06
A47649198001-----€1,603.95
C4751861300121"3"8"40°C2°C€1,539.92
INGERSOLL-RAND -

Maintenance Kit

StyleModelOverall HeightOverall WidthOverall LengthMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A38462776------€1,485.96
B23352180------€2,270.65
C37981503------€2,227.20
D24178238------€1,831.70
B23352172------€2,341.32
D24178246------€1,799.09
A23352149------€1,079.63
C37981636------€1,652.61
E23360928------€1,334.93
F47721394001------€1,218.48
G23360910------€1,357.27
H384789213"7"8"915 psi--€1,474.49
I384461183"7"7"915 psi--€765.77
J384461004"7"6"915 psi--€684.05
K4773936100114"14"23"-40°C2°C€2,559.70
L4773936200114"14"23"-40°C2°C€1,174.09
M4773954300114"14"23"-40°C2°C€2,966.52
N4773943400114"14"23"-40°C2°C€2,166.88
O4773937100114"14"23"-40°C2°C€1,378.38
P4773946600115"15"23"-40°C2°C€1,753.41
Q4773947200115"15"23"-40°C2°C€1,936.79
INGERSOLL-RAND -

Service Kits

StyleModelTypePrice (ex. VAT)
A47735401001Maintenance Kit€2,131.96
B47735276001Maintenance Kit€2,050.62
A47735238001Maintenance Kit€2,046.71
B47735402001Maintenance Kit€2,023.96
C47735219001Maintenance Kit€1,802.43
C47735398001Rotary Screw€1,806.87
INGERSOLL-RAND -

Portable Engine Driven Air Compressors

StyleModelLubrication TypeMax. Operating PressureOil CapacityOverall HeightOverall WidthFree Air Cfm @ Max. PressureOutlet SizeOverall LengthPrice (ex. VAT)
ASS5J9.5GK-WBSplash Lubricated135 psi41 oz.30"25"15 CFM1"45"€2,835.56
BSS3J5.5GK-WBSynthetic Lubricant135 psig0.5L30.7"18"10.7 CFM1/4"48"€2,088.47
INGERSOLL-RAND -

Air Compressor Overhaul Kits

StyleModelTypePrice (ex. VAT)
A32319451Air Compressor Overhaul Kit€710.75
B32319485Air Compressor Overhaul Kit€3,732.80
INGERSOLL-RAND -

Splash Lubricated Air Compressor Pump

Ingersoll-Rand splash lubricated air compressor pumps have Type 30 cast-iron cylinders, heads and frames designed for continuous operation and extended pump life. These pumps are used for heavy duty industrial applications owing to the two-stage reciprocating air compressor. They are provided with an overhung crankshaft which is accurately balanced to run evenly and quietly, a durable cast iron pump which provides more than 15000 hours of trouble-free service and a 100% copper finned intercooler that lowers the operating temperature & improves pump life. Choose from a broad range of Ingersoll-Rand pumps, available in 135 and 175 PSI pressure variants on Raptor Supplies.

StyleModelNumber Of StagesNumber Of CylindersPump SpeedOverall WidthFree Air Cfm @ Max. PressureNpt OutletOil CapacityOverall HeightPrice (ex. VAT)
ASS3 Bare121200 RPM13"10.3 CFM3/8"16.9 fl. oz.15"€860.25
ASS5 Bare1-1000 RPM15"16.3 CFM @ 135 psi1/2"-17"€1,098.24
B234022-18.18"15 CFM1/2"28 fl. oz.16"€1,697.84
C2545221050 RPM27.62"16/27/35 CFM3/4"74 fl. oz.20.81"€4,694.43
D247522-19.68"16.8/24 CFM1/2"1.268L17.18"€2,471.05
E7100221100 RPM26 1/2"37/50 CFM1"80 fl. oz.25.81"€6,904.12
FTS5 Bare21-15"17 CFM1/2"40.64 fl. oz.-€2,580.35
INGERSOLL-RAND -

Maintenance Kit, Oil Filter

ModelItemPrice (ex. VAT)
38462750BT7ELH€1,013.21
INGERSOLL-RAND -

Stationary Air Compressor, 2 Stage, 10 hp Engine, Yanmar, 22.9 cfm, 30 gal Air Tank

ModelItemPrice (ex. VAT)
2475F10DYCR4PXP€9,441.21
INGERSOLL-RAND -

Air Compressor Overhaul Kit

ModelItemPrice (ex. VAT)
32319477BT6ZVD€2,469.13
INGERSOLL-RAND -

Air Compressor Overhaul Kit, Air Compressor Overhaul Kit

ModelItemPrice (ex. VAT)
32319469BT6ZPM€1,166.17
INGERSOLL-RAND -

Air Compressor Start Up Kit, Electric

ModelItemPrice (ex. VAT)
32305898AM4JPP€419.87
INGERSOLL-RAND -

Unloader Pilot Valve, 1/4 Inch Inlet Size, 1/4 Inch Outlet Size

ModelItemPrice (ex. VAT)
32338519CV4PVR€762.50

We are here to help!

Looking for a part not listed here?