INGERSOLL-RAND Regenerative Desiccant Compressed Air Dryers

Filter

INGERSOLL-RAND -

Compressed Air Dryers

Air compressor dryers from Ingersoll Rand are designed to suppress the dew point of compressed air by removing moisture from it before the air condenses into a harmful liquid. These dryers offer multi-stage filtring to remove residual contaminants and improve system efficiency & product quality. Their energy-efficient design features a refrigeration system combined with thermal mass to store cold energy efficiently. These dryers are equipped with an easy-to-use microprocessor controller to gain maximum control over the working of the dryer while monitoring current conditions. Ingersoll dryers feature multiple alarm displays to minimise downtime and energy-saving mode for automatic shut off. Some models come with centrifugal separation to separate and remove moisture from the chilled air. Choose from a wide range of Ingersoll Rand compressed air dryers, available in single- and three-phase models on Raptor Supplies.

StyleModelFull Load AmpsVoltageMax. Ambient Temp.PhaseCfmDew PointMax. Inlet Temp.Overall WidthPrice (ex. VAT)
ANVC700-460V AC115°F3700 CFM38°F120°F42"€34,932.38
RFQ
BD25IT-115V AC122°F115 CFM50°F200°F15 1/2"€4,505.57
ANVC800-460V AC115°F3800 CFM38°F-42"€39,811.88
RFQ
CD12IN2.8A115V AC122°F17 CFM50°F140°F12"€1,951.79
CD25IN-SR2.8A115V AC122°F115 CFM50°F140°F12"€1,836.97
CD18IN2.8A115V AC122°F111 CFM50°F140°F12"€2,136.49
CD42IN3.6A115V AC122°F125 CFM50°F140°F16"€3,366.90
DHLA1601H00AA4A-120°F1160 CFM-40°F120°F-€19,442.46
RFQ
DHLA1201H00AA4A-120°F1120 CFM-40°F120°F-€17,370.17
RFQ
DHLA10004A-120°F11000 CFM-40°F120°F-€46,596.12
RFQ
DHLA5001H00AA4A-120°F1500 CFM-40°F120°F-€29,586.53
RFQ
DHLA2001H00AA4A-120°F1200 CFM-40°F120°F-€18,325.49
RFQ
DHLA3001H00AA4A-120°F1300 CFM-40°F120°F-€21,944.79
RFQ
EHLA4001H00AA4A-120°F1400 CFM-40°F120°F-€24,774.68
RFQ
DHLA2501H00AA4A-120°F1250 CFM-40°F120°F-€18,641.32
RFQ
DHLA6001H00AA4A-120°F1600 CFM-40°F120°F-€35,433.64
RFQ
DHLA8004A-120°F1800 CFM-40°F120°F-€42,573.84
RFQ
CD54IN6A115V AC122°F132 CFM50°F140°F18"€3,391.27
ANVC2006A460V AC115°F3200 CFM38°F120°F28"€19,950.43
FD420INA4006A460V AC120°F3250 CFM38°F120°F28"€16,904.52
BD60IT7A115V AC122°F135 CFM50°F200°F15 1/2"€6,172.36
BD42IT7A115V AC122°F125 CFM50°F200°F15 1/2"€5,219.00
CD108IN8A115V AC122°F164 CFM50°F140°F16 1/2"€5,438.06
FD510INA4008A460V AC120°F3300 CFM38°F120°F28"€19,445.45
GNVC30010A460V AC115°F3300 CFM38°F120°F28"€23,562.77

We are here to help!

Looking for a part not listed here?