INGERSOLL-RAND Air Impact Wrenches

Ingersoll Rand air impact wrenches are designed to loosen or tighten nuts and other mechanical fasteners in high-volume, high-torque applications, such as assembly and automotive operations. These wrenches have a bronze end-plate that reduces the risk of dropping the nuts or bolts. They feature Twin hammer mechanism, ensuring consistent power and balance.

Filter

INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 40 to 350 ft.-lb.

StyleModelRetainer TypeFree SpeedAverage Cfm @ 15 Second Run TimeHandle TypeMin. Hose SizeRequired PressureTool WeightAnvil TypePrice (ex. VAT)
A244AFriction Ring7000 RPM5.4 CFM-3/8"90 psi6 lbs.Standard€566.53
B2906P1Pin Detent5000 RPM3.8 CFMPistol Grip3/8"90 psi6 lbs.Standard€1,512.19
INGERSOLL-RAND -

1/2" Air Impact Wrench

StyleModelFree SpeedOverall LengthTool WeightAverage Cfm @ 15 Second Run TimeHandle TypeRetainer TypeMin. Hose SizeMax. Bolt CapacityPrice (ex. VAT)
A2707P17500 RPM6 3/4"6 lbs.5.4 CFMPistol GripPin Detent3/8"5/8"€668.40
B2705P18500 RPM7 1/4"5.6 lbs.4.2 CFMPistol GripPin Detent3/8"5/8"€454.29
INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 25 to 230 ft.-lb.

StyleModelRetainer TypeMax. Bolt CapacityHandle TypeFree SpeedMin. Hose SizeRequired PressureOverall LengthHousing MaterialPrice (ex. VAT)
A2115QTIMAXFriction Ring1 1/4"Pistol Grip15000 RPM3/8"90 psi6"Composite€444.91
B2115TiMAXFriction Ring0.438"Pistol Grip15000 RPM3/8"90 psi6"Composite€508.56
C2115PTiMAXPin Detent0.438"Pistol Grip15000 RPM3/8"90 psi6"Composite€628.24
INGERSOLL-RAND -

3/8" Air Impact Wrench

StyleModelRetainer TypeFree SpeedOverall LengthTool WeightMin. Hose SizeRequired PressureAverage Cfm @ 15 Second Run TimeAnvil TypePrice (ex. VAT)
A212Friction Ring13000 RPM6"2.8 lbs.3/8"90 psi2.5 CFMStandard€394.30
B1702SB1Pin Detent10000 RPM5 7/8"2.5 lbs.3/8"90 psi2.5 CFMStandard€872.30
INGERSOLL-RAND -

Air Powered Impact Wrenches

StyleModelHandle TypeDuty RatingDrive SizeFastening TorqueBreakaway TorqueTool StyleRetainer TypeDrive TypePrice (ex. VAT)
A3942B2TIEXD HandleIndustrial1"1950 lbs.-ft.3252 lbs.-ft.Full SizeThrough Hole-€9,353.49
B3940B2TiEXD HandleIndustrial1"2500 lbs.-ft.2500 lbs.-ft.Full SizeFriction Ring, Through Hole-€8,460.99
C3955B1TiD HandleIndustrial#53900 lbs.-ft.5000 lbs.-ft.Full SizeThrough Hole-€9,802.79
C3942B2TiD HandleIndustrial1"1950 lbs.-ft.3252 lbs.-ft.Full SizeThrough Hole-€6,685.71
B3955B2TIEXD HandleIndustrial1 1/2"5000 lbs.-ft.5000 lbs.-ft.Full SizeFriction Ring, Through Hole-€9,701.13
D2850MAXD HandleGeneral1"2000 lbs.-ft.2100 lbs.-ft.Full SizeFriction Ring, Through Hole-€1,156.29
C3940B1TiD HandleIndustrial#51650 lbs.-ft.2500 lbs.-ft.Full SizeThrough Hole-€6,546.29
C3942B1TiD HandleIndustrial#51950 lbs.-ft.3252 lbs.-ft.Full SizeThrough Hole-€6,887.74
E2955B2D HandleIndustrial1 1/2"4500 lbs.-ft.4500 lbs.-ft.Full SizeThrough Hole-€9,206.02
F2146Q2MAXPistol GripGeneral1"1300 lbs.-ft.1450 lbs.-ft.CompactFriction Ring, Through Hole-€1,386.42
G2235QTiMAXPistol GripGeneral1/2"870 lbs.-ft.900 lbs.-ft.Full SizeFriction Ring--
RFQ
H2135QXPAPistol GripGeneral1/2"700 lbs.-ft.780 lbs.-ft.Full SizeFriction Ring-€469.38
I2235QPTIMAXPistol GripIndustrial1/2"900 lbs.-ft.900 lbs.-ft.Full SizePin DetentStandard-
RFQ
J15QMAXPistol GripGeneral3/8"310 lbs.-ft.380 lbs.-ft.CompactFriction Ring-€308.97
K2175MAX-6Pistol GripGeneral1"1900 lbs.-ft.2000 lbs.-ft.Full SizeFriction Ring-€1,092.13
L2235TiMAXPistol GripGeneral1/2"900 lbs.-ft.1350 lbs.-ft.Full SizeFriction Ring-€603.27
M2146Q1MAX-3Pistol GripGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.CompactFriction Ring, Through Hole-€1,186.82
N2146Q1MAX-6Pistol GripGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.CompactFriction Ring, Through HoleExtended€1,181.80
O2115QXPAPistol GripGeneral3/8"250 lbs.-ft.300 lbs.-ft.Full SizeFriction Ring-€467.62
P36QMAXPistol GripGeneral1/2"380 lbs.-ft.470 lbs.-ft.Compact-Standard€332.96
F2146Q1MAXPistol GripGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.CompactFriction Ring, Through HoleStandard€967.74
Q2925RBP1TIEXPistol GripIndustrial3/4"1600 lbs.-ft.1600 lbs.-ft.-Friction Ring, Through Hole-€4,335.13
R2175MAXPistol GripGeneral1"1900 lbs.-ft.2000 lbs.-ft.Full SizeFriction Ring-€1,108.63
S2135QXPA-2Pistol GripGeneral1/2"700 lbs.-ft.780 lbs.-ft.Full SizeFriction Ring-€493.55
T2131PEXPistol GripIndustrial1/2"600 lbs.-ft.600 lbs.-ft.Full SizeFriction Ring, Through Hole-€842.06
INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 25 to 251 ft.-lb.

StyleModelRetainer TypeHandle TypeFree SpeedMin. Hose SizeRequired PressureOverall LengthHousing MaterialHandle MaterialPrice (ex. VAT)
A2125QTiMAXFriction RingPistol Grip15000 RPM3/8"90 psi6"CompositeComposite€564.21
B2125PTiMAXPin DetentPistol Grip15000 RPM3/8"90 psi6"CompositeComposite€586.17
INGERSOLL-RAND -

1" Air Impact Wrench

Ingersoll-Rand air impact wrenches are designed to loosen or tighten nuts and other mechanical fasteners in high-volume, high-torque applications, such as assembly and automotive work. These wrenches feature a bronze end-plate that reduces the risk of dropping the nuts or bolts and a Twin hammer mechanism to ensure the delivery of consistent power and balance. They are further equipped with a reverse-bias motor that allows easy removing of damaged and stubborn bolts and a titanium housing to withstand the harshest industrial environment.

StyleModelHandle TypeFree SpeedMin. Hose SizeOverall LengthTool WeightAverage Cfm @ 15 Second Run TimeHandle MaterialRetainer TypePrice (ex. VAT)
A3940B2TID Handle6000 RPM3/4"13 1/2"21.2 lbs.15 CFM-Through Hole€5,411.99
B1712B2D Handle6000 RPM3/4"11 1/4"18.3 lbs.10 CFMMetalThrough Hole€3,071.47
C3940P2TiPistol Grip5300 RPM3/4"10"21.2 lbs.15 CFM-Through Hole€6,749.51
D2925P3TIPistol Grip5200 RPM1/2"13 2/7"15.2 lbs.6 CFMCompositeThrough Hole€4,319.99
INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 25 to 40 ft.-lb.

StyleModelRetainer TypeFree SpeedOverall LengthBlows Per MinuteTool WeightHandle TypeMin. Hose SizeRequired PressurePrice (ex. VAT)
A2102XPAFriction Ring14500 RPM6 7/8"3650 BPM1.5 lbs.Pistol Grip3/8"90 psi€298.03
B2101XPA-QCQuick Change14500 RPM8 1/4"1250 BPM1.6 lbs.Pistol Grip3/8"90 psi€326.55
C2101XPARing11000 RPM6 1/2"3650 BPM1.37 lbs.Pistol Grip3/8"90 psi€250.13
INGERSOLL-RAND -

Impact Wrench Care Kits

StyleModelMPNPrice (ex. VAT)
A212-TK2212-TK2€97.89
B231-TK2231-TK2€59.56
C244-TK2244-TK2€88.84
A261-TK2261-TK2€175.67
C2115-TK12115-TK1€130.71
D2135-TK22135-TK2€126.17
D2707-TK22707-TK2€130.34
INGERSOLL-RAND -

Air Impact Wrenches

StyleModelRetainer TypeFree SpeedMin. Hose SizeTool WeightAverage Cfm @ 15 Second Run TimeOverall LengthMax. Bolt CapacityHousing MaterialPrice (ex. VAT)
A261-3Friction Ring5500 RPM1/2"13 lbs.9.5 CFM11 4/5"1"Aluminum€956.49
B236Friction Ring7400 RPM3/8"5.3 lbs.4.3 CFM7"0.562"Aluminum€271.10
C216BFriction Ring8500 RPM3/8"2.8 lbs.3 CFM7 5/8"0.438"Aluminum€414.23
D259Friction Ring6000 RPM3/8"8.8 lbs.8 CFM8 5/8"7/8"Metal€693.83
E232TGSLFriction Ring10000 RPM3/8"6 lbs.5.4 CFM7 1/4"0.562"-€578.66
F2850MAX-6Friction Ring, Through Hole5500 RPM3/4"21.6 lbs.14 CFM19"1"Aluminum, Composite€1,013.55
G295AFriction Ring, Through Hole5250 RPM1/2"22.3 lbs.10 CFM11 1/2"1 1/4"Aluminum€1,070.27
H2135PTIMAXPin Detent11000 RPM3/8"3.9 lbs.5 CFM7 1/2"-Composite€608.93
I285B-6Through Hole5000 RPM1/2"27.8 lbs.10 CFM20"1 1/4"Aluminum€889.15
J3955B2TIThrough Hole2750 RPM3/4"34.6 lbs.15 CFM-1 1/2"Metal€7,555.65
INGERSOLL-RAND -

3/4" Air Impact Wrench

StyleModelRetainer TypeFree SpeedOverall LengthTool WeightAverage Cfm @ 15 Second Run TimeHousing MaterialHandle TypeMin. Hose SizePrice (ex. VAT)
A2161XPFriction Ring6000 RPM8 1/2"12.1 lbs.11 CFMMetalPistol Grip1/2"€1,294.51
B2145QiMAXRing, Thru Hole7000 RPM8 1/2"7.4 lbs.8.5 CFMComposite-1/2"€671.77
C2925RBP1TIThrough Hole5200 RPM8 7/8"12 lbs.15 CFM--1/2"€3,510.49
INGERSOLL-RAND -

Angle Style Air Impact Wrench, Torque Range: 45 to 160 ft.-lb.

StyleModelHandle TypeRetainer TypeFree SpeedHousing MaterialMin. Hose SizeRequired PressureOverall LengthMax. Bolt CapacityPrice (ex. VAT)
A2025MAXInlineRing7100 RPMAluminum3/8"90 psi13"0.438"€472.02
B2015MAXRight AngleFriction Ring9000 RPMComposite3/8"90 psi13"0.438"€627.13
INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 25 to 350 ft.-lb.

StyleModelRetainer TypeOverall LengthTool WeightFree SpeedMin. Hose SizeRequired PressureAverage Cfm @ 15 Second Run TimeAnvil TypePrice (ex. VAT)
A231CFriction Ring7 1/4"5.8 lbs.8000 RPM3/8"90 psi4.2 CFMStandard€215.62
B231HAFriction Ring7 1/4"5.8 lbs.8000 RPM3/8"90 psi4.2 CFMStandard€330.83
C231HA-2Friction Ring9"6.1 lbs.8000 RPM3/8"90 psi4.2 CFM-€351.21
INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 200 to 900 ft.-lb.

StyleModelOverall LengthMax. Bolt CapacityTool WeightRetainer TypeHandle TypeFree SpeedMin. Hose SizeRequired PressurePrice (ex. VAT)
A2618 7/8"1"12.4 lbs.Friction RingPistol Grip5500 RPM1/2"90 psi€735.46
B2719 1/2"1 1/4"12.5 lbs.Friction Ring-5500 RPM1/2"90 psi€1,207.54
INGERSOLL-RAND -

Impact Wrench, Pistol Grip, Std, Full-Size, Industrial Duty, 3/4 Inch Square Drive Size

ModelItemPrice (ex. VAT)
1720P1AL2KLH€1,486.27
INGERSOLL-RAND -

Impact Wrench, Pistol Grip, Extended, Full-Size, Gen Duty, 1/2 Inch Square Drive Size

ModelItemPrice (ex. VAT)
2235QTIMAX-2AN8NAC€784.08
INGERSOLL-RAND -

Impact Tool 1/2 Inch Size

ModelItemPrice (ex. VAT)
2130AN2NLN€417.37
INGERSOLL-RAND -

Air Impact Wrench Kit, 1/4 Inch Drive, 11000 RPM

ModelItemPrice (ex. VAT)
2101KAAB4EED€282.45
INGERSOLL-RAND -

Impact Wrench, 1/2 Inch Drive Size, 20V, 100 Watt

ModelItemPrice (ex. VAT)
W7152BT6YPN€630.54
INGERSOLL-RAND -

Impact Wrench, Pistol Grip, Full-Size, Industrial Duty, 1/2 Inch Square Drive Size

ModelItemPrice (ex. VAT)
2235PTIMAXAP2QBN-
RFQ
INGERSOLL-RAND -

Impact Wrench, Pistol Grip, Extended, Full-Size, Gen Duty, 1/2 Inch Square Drive Size

ModelItemPrice (ex. VAT)
2235TIMAX-2AN8NAB-
RFQ

We are here to help!

Looking for a part not listed here?