INGERSOLL-RAND Air Sanders

Filter

INGERSOLL-RAND -

Air Random Orbital Sander with 3" Hook-and-Loop Pad

StyleModelOverall LengthAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeHpMin. Hose SizeOrbit Dia.Required PressureHandle MaterialPrice (ex. VAT)
A3128XPA4 1/2"2.1 CFMNPT1/5 hp3/8"0.188"90 psiComposite€267.56
B3128KA5 1/2"2 CFMNPT1/5 hp3/8"-90 psiComposite€310.07
INGERSOLL-RAND -

Air Random Orbital Sander with 5" Vinyl Pad

StyleModelOrbit Dia.Air Inlet TypeMin. Hose SizeHpRequired PressureHandle MaterialOverall LengthThrottlePrice (ex. VAT)
AR025B-PSV-20.094"NPT3/8"-90 psiComposite7"Lever€442.25
BR025B-PSV-10.188"NPT3/8"1/5 hp90 psiComposite7"Lever€400.98
INGERSOLL-RAND -

Air Random Orbital Sander with 6" Vinyl Pad

StyleModelHandle MaterialOverall LengthCfm @ Full LoadAir Inlet TypeOrbit Dia.HpMin. Hose SizeRequired PressurePrice (ex. VAT)
AR026B-PSV-1Composite7 1/2"15.8 CFMNPT0.188"1/5 hp3/8"90 psi-
RFQ
B4151Rubber7"15.5 CFM1/4"0.188"1/5 hp3/8"90 psi€371.25
INGERSOLL-RAND -

Air Dual-Action Sanders

StyleModelOrbit Dia.Overall LengthAir Inlet TypeHpMin. Hose SizeRequired PressureHandle MaterialThrottlePrice (ex. VAT)
A328B0.156"7.312"NPT1/4 hp3/8"90 psiCompositeLever€274.44
B311A0.188"10"-1/4 hp3/8"90 psiCompositeLever€169.42
INGERSOLL-RAND -

Air Powered Random Orbital Disc Sanders

StyleModelVacuum TypeAbrasive AttachmentDisc SizeDutyOrbit Dia.HpAir ConsumptionTool WeightPrice (ex. VAT)
A4151-HLCentral VacuumHook And Loop6"Heavy Duty0.188"1/5 hp-1.9 lbs.€311.69
B4151-2Central VacuumAdhesive6"Heavy Duty0.188"1/5 hp8 CFM-€301.63
C4151-HL-2Central VacuumHook And Loop6"Heavy Duty0.188"1/5 hp8 CFM-€337.27
C4152-HLCentral VacuumHook And Loop6"Heavy Duty0.094"1/5 hp8 CFM1.9 lbs.€304.89
D5151-5-HLNon VacuumHook And Loop5"Medium0.188"3/10 hp18 CFM1.8 lbs.€387.64
E5152-6-HLNon VacuumHook And Loop6"Medium0.094"3/10 hp18 CFM1.9 lbs.€387.64
F4151-5Non VacuumAdhesive Backed5"Light0.188"1/5 hp8 CFM1.9 lbs.€316.55
E5152-5-HLNon VacuumHook And Loop5"Medium0.094"3/10 hp18 CFM1.9 lbs.€387.64
D5151-5Non VacuumAdhesive Backed5"Medium0.188"3/10 hp18 CFM-€387.64
D5151-6-HLNon VacuumHook And Loop6"Medium0.188"3/10 hp18 CFM1.8 lbs.€387.64
E5152-6Non VacuumAdhesive Backed6"Medium0.094"3/10 hp18 CFM1.9 lbs.€387.64
E5152-5Non VacuumAdhesive Backed5"Medium0.094"3/10 hp18 CFM1.9 lbs.€387.64
INGERSOLL-RAND -

Air Random Orbital Sander, 0.3 hp, Vinyl Pad Face, 8000 rpm

ModelItemPrice (ex. VAT)
312AAE4JRR€318.37

We are here to help!

Looking for a part not listed here?