GREENLEE

Greenlee's wide catalogue includes anchor setting tools, clamp meters, box I-beam & torpedo levels, cable & wire crimping tools, cable & wire cutters, drill bit & tap sets and cordless drills. Greenlee magnetic levels feature large, easy to read vials like plumb vials, inclined vials & level vials and a compact, torpedo design with a V-groove for professional-grade levelling on pipes or conduits. They are also equipped with three / four rare earth magnets for superior holding strength and hands-free use when mounted on metal surfaces. They have aluminium alloy & anodised construction for ,making them lightweight, water-resistance & durable.
Greenlee drill / tap kits are power tool sets containing drill bits and optional nut driver & driver bits for drilling, tapping and countersinking holes. They are available in both SAE and metric sizes. Choose from a wide range of Greenlee products like electric conduit benders, digital multimeters, gas lamp testers and diagonal cutters on Raptor Supplies.

See More

Request a Quote

Product Categories

GREENLEE Electric Conduit Benders

Electric Conduit BendersUsed in conjunction with a very long lever to bend angles in conduits that electric wires are placed into. Facilitate easy and comfortable switching between vertical and horizontal bending configurations via a digital pendant that sets angle and monitors the process (9 Products)

GREENLEE Hand Conduit Benders and Handles

Hand Conduit Benders and HandlesHand conduit benders used by electricians to perform occasional bends, such as back-to-back, offset & three-point saddle bends and 90 degree stub ups. Handles used with hand conduit bender heads to facilitate easy bending. Available in 38 and 44 inch handle lengths(8 Products)

GREENLEE Mechanical Conduit Benders

Mechanical Conduit BendersHeavy-duty welded benders integrated with a ratchet mechanism to easily bend 1/2, 3/4 and 1 inch IMC and rigid conduits. Come with a built-in bending degree indicator and bending charts to offer accurate & consistent bends(3 Products)

GREENLEE PVC Heater/Benders

PVC Heater/BendersHeat PVC sheets or stocks until pliable for further allowing the user to form bends in the piping. Feature heavy-duty, insulated metal walls and cover with a reflective interior to ensure efficient, even heating(2 Products)

GREENLEE Cable Pullers

Cable PullersManual and electric one-speed or two-speed cable pullers offering a maximum pulling force of 9986 lb to pull cables through walls, floors, ductwork or conduits. Ideal for use with double-braided polyester composite ropes. Equipped with wheels for smoother operation (19 Products)

GREENLEE Fishing Tapes And Sticks

Fishing Tapes And SticksIncludes fish sticks, fish tapes and glow rods widely used by electricians to route new wiring arrangements through walls and electrical conduits. For use in areas, otherwise, difficult to access with a standard fish tape, such as ceilings and underneath carpeting(36 Products)

GREENLEE Measuring Tapes

Measuring Tapes(1 Product)

GREENLEE Cable Cutters

Cable Cutters(15 Products)

GREENLEE Cable and Wire Cutters

Cable and Wire CuttersIncludes lightweight and compact manual / hydraulic cable cutters featuring robust design with impact-resistant and curbed / surface-grinded blades for fatigue resistance while allowing a precise centre, anvil or shear cuts (10 Products)

GREENLEE Diagonal Cutters

Diagonal CuttersUsed to smoothly cut hardened wires, ACSRs, bolts, screws and nails. Feature offset dual-cutting edges for optimum cutting performance(9 Products)

GREENLEE Hole Cutters

Hole CuttersEquipped with precision ground, high-speed steel teeth for smoothly cutting & drilling round holes in stainless steel, brass, wooden, plastic and aluminium workpieces. Available in saw diameters ranging between 0.875 and 2.5 inches(17 Products)

GREENLEE Bolt Cutters

Bolt Cutters(3 Products)

GREENLEE Wire Strippers and Cable Slitters

Wire Strippers and Cable SlittersManual and automatic wire strippers, cable strippers and stripping bushings that are used to slit and strip wires and cables made of rubber, PVC and nylon(30 Products)

GREENLEE Cordless Crimpers

Cordless Crimpers(3 Products)

GREENLEE Crimping Tool Dies

Crimping Tool DiesInterchangeable / U-style crimping tool dies for use with 22 - 10 AWG aluminium or copper wires(53 Products)

GREENLEE Hydraulic Crimping Tool System

Hydraulic Crimping Tool SystemIdeal for crimping spiral, braided, thermoplastic & teflon hoses, lugs, C & H taps, and overhead tension sleeves. Powered in both retract and advance directions to prevent hang-ups. Can withstand pressures up to 10000 psi and are offered in jaw lengths of 1.65 & 3.65 inches(2 Products)

GREENLEE Dies

DiesSteel-made knockout dies designed for use with Greenlee manual, hydraulic and battery-operated knockout drivers. Available in different outside diameters and sizes(1 Product)

GREENLEE Hydraulic Water Pumps

Hydraulic Water PumpsSelf-priming submersible water pumps used to deliver hydraulic flow to fluid-powered devices like rams, motors and cylinders. Offer pumping capacity up to 275 gpm and can be operated at pressures ranging from 0 to 2000 psi(7 Products)

GREENLEE High Force Hydraulic Electric Pumps

High Force Hydraulic Electric PumpsIdeal for general tooling operations like in cylinders & presses, torque wrenches and power remote cutting and crimping. Feature aluminium / fibreglass reinforced polyamide reservoirs with a maximum capacity of 0.8 gallons. Capable of withstanding pressures up to 10000 psi(1 Product)

GREENLEE Test Equipment

Test EquipmentIncludes CATV cable tone probe kits, inductive amplifier probes, LAN & A/V cable checks, LAN toners, NetCat 100 / 500 cable testers, splicers, telephone test sets, tone generators and probe kits. Equipped with LCD / LED screens for easy viewing of readings(11 Products)

GREENLEE Voltage and Continuity Testers

Voltage and Continuity TestersDesigned for auto hold, non-contact voltage detection / self checking / over-voltage warning. Integrated with an LCD screen for easy viewing of readings and offer continuity test & single probe detection of live conductors for increased flexibility. Provide resistance up to 50000 ohms(2 Products)

GREENLEE Voltage Detectors

Voltage DetectorsUsed for microprocessor resetting, battery voltage monitoring, level discriminating and brownout protection tasks. Provide voltage ratings ranging from 5 to 1000VAC and are powered by AAA batteries. Capable of being operated at temperatures ranging between 50 and 122 degrees F(2 Products)

GREENLEE Snips Shears And Scissors

Snips Shears And ScissorsDesigned for use with termination and testing kits, as well as on wires, cables and cordages including electrical communication wires. The upper blade featuring two notches strip insulations of thicknesses ranging from 24 to 19 AWG(5 Products)

GREENLEE Hydraulic Paving Breakers

Hydraulic Paving BreakersUsed for breaking driving ground rods, curbs and sidewalks. Come with an integral rubber damper for reducing chisel noise and spring-dampened handles, capable of reducing the vibration transferred to operators by 80 to 90%. Deliver flow rates up to 2160 bpm and can withstand pressures up 2300 psi(1 Product)

GREENLEE Nut Drivers

Nut DriversSuitable for tightening mechanical fasteners requiring much lesser torque than a wrench or ratchet. Feature steel / 50 BV30 steel blades for excellent screw fit and integrated with cushion grip / rubber moulded handles for added comfort and impact resistance. Offered in 7.25 & 10.25 inch lengths(8 Products)

GREENLEE Screwdrivers

ScrewdriversIncludes insulated and screw holding screwdrivers in Phillips, slotted, cabinet and square recess tip styles and in different tip sizes and lengths(33 Products)

GREENLEE Hydraulic Impact Wrenches

Hydraulic Impact WrenchesSuitable for bolting, fastener driving and high-speed drilling applications. Feature a twin-hammer impact mechanism to deliver high performance and reliability. Provide a maximum airflow of 10 gpm with loudness up to 85 dB. Capable of withstanding pressures up to 2500 psi(7 Products)

GREENLEE Ratcheting Wrenches

Ratcheting Wrenches(3 Products)

GREENLEE Cordless Drills

Cordless DrillsUsed for drilling, tapping, deburring & countersinking in one operation. Designed for tapping up to 10-gauge metal and include a Quick-Change adapter in both metric and standard kits (14 Products)

GREENLEE Hydraulic Impact Hammer Drills

Hydraulic Impact Hammer DrillsEquipped with a rugged gear motor with a maximum speed of 5400 bpm; ideal for hammer drilling in difficult-to-drill materials such as rocks, concrete and bricks. Make 11% larger holes in wood and 16% larger in concrete. Integrated with built-in slip clutches to prevent over-torque(1 Product)

GREENLEE Combined Drill/Countersinks

Combined Drill/CountersinksHSS drill, tap and countersink bits suitable for use on aluminium, copper, mild steel and brass. Feature a back taper to avoid thread damage from over-drilling. Available in 7-piece kits that also include a quick-change adapter(1 Product)

GREENLEE Step Drill Bits

Step Drill Bits(1 Product)

GREENLEE Hydraulic Chain Saws and Pruners

Hydraulic Chain Saws and PrunersWell-suited for cutting difficult-to-reach branches from ground or aerial baskets. Deliver a maximum airflow of 8 gpm and loudness up to 106 dB. Equipped with anti-kickback chain for minimising the impacts of reactive forces and are offered in depths of 6 and 8.5 inches(4 Products)

GREENLEE Hand Saws and Blades

Hand Saws and BladesDesigned for cutting metallic and wooden workpieces for machining, woodworking, fabrication and plumbing applications. Feature hardened steel blades with clog-free teeth for smooth cutting. Integrated with an ergonomic handle to provide non-slip grip, thereby ensuring user safety(4 Products)

GREENLEE Hole Saws

Hole SawsBi-metal and carbide hole saws used for making up to 1.6-inch deep cuts in wood or metal workpieces(21 Products)

About Greenlee

Greenlee's wide catalogue includes anchor setting tools, clamp meters, box I-beam & torpedo levels, cable & wire crimping tools, cable & wire cutters, drill bit & tap sets and cordless drills. Greenlee magnetic levels feature large, easy to read vials like plumb vials, inclined vials & level vials and a compact, torpedo design with a V-groove for professional-grade levelling on pipes or conduits. They are also equipped with three / four rare earth magnets for superior holding strength and hands-free use when mounted on metal surfaces. They have aluminium alloy & anodised construction for ,making them lightweight, water-resistance & durable.
Greenlee drill / tap kits are power tool sets containing drill bits and optional nut driver & driver bits for drilling, tapping and countersinking holes. They are available in both SAE and metric sizes. Choose from a wide range of Greenlee products like electric conduit benders, digital multimeters, gas lamp testers and diagonal cutters on Raptor Supplies.

Major Trade Names

REEL-X Fish Tapes

REEL-X Fish Tapes

They are used to pull or route stranded or new wires through walls / electrical conduits during wiring applications. These REEl-X fish tapes have a free-spinning interior reel that eliminates binding / kinks, reduces tape friction and speeds up the fishing / pulling of cables. They have a no-handle ...

case design with a secondary exit for use in any orientation (even on the ground). Their Quick-Change replacement reels allow replacement of tapes / cables & removal of dirt / debris. The storage lock keeps the fish tape contained during transport.

G3 TUGGER Cable Puller

G3 TUGGER Cable Puller

Greenlee G3 TUGGER cable puller is ideal for fast puling of electrical cables using a pulling rope. This cable puller can be hooked on the back of a truck hitch or moved around the job site using the attached handle & wheels. It has a durable 120VAC motor designed for i...

ntermittent cable pulling up to 2000 lb. This cable puller allows adjustment of tail length, pull direction and angle of pull according to application requirements.

Circuit Seeker Kits

Circuit Seeker Kits

Greenlee Circuit Seeker circuit tracers use bi-directional / non-directional sensing technology to identify & trace live or unenergised circuits, wirings & junction boxes. They also find faults in a circuit & traces circuits that are shorted to the ground. These Greenlee tester kits contain a receiv...

er, transmitter & accessories for connecting to the circuit being traced or identified. The ergonomic receiver produces audible signals for understanding tracing feedback.

Gator Guillotine Remote Cable Cutters

Gator Guillotine Remote Cable Cutters

Greenlee Gator guillotine remote cable cutters are used to cut cables in a safe, remote manner. They have a flip-top jaw & guillotine style cutting head that rotates up to 350 degrees to secure the cables / conductors. These cable cutters can be controlled either by hand control or a Bluetooth-enabl...

ed universal remote control. The controls work on the double tap trigger mechanism to prevent unintentional blade engagement.

Cam-Track Conduit Benders

Cam-Track Conduit Benders

Greenlee Cam-Track conduit benders are used to bend EMT, IMC and rigid conduits on the job sites. They have steel-reinforced follow bars for ensuring long-term operation. These benders can form a 90-degree elbow bend quickly & accurately and are coupled with an electric-powered hydraulic pump for he...

avy-duty operations. Selected models feature a stationary / mobile bending table for easy operation.

Greenlee Competitive Advantages

Greenlee PowerSense Technology

Greenlee PowerSense Technology

PowerSense technology by Greenlee is used in the patented trigger of battery-powered wire / cable crimping tools for holding & adjusting cable material according to ideal positioning before crimping. It also provides faster crimping than ratcheting style crimpers.

Frequently Asked Questions

Where are Greenlee tools made?

Greenlee has multiple manufacturing facilities, including Genoa, Illinois and Louisville, Kentucky, USA.

What are the major types of fish tapes?

Fish tapes can be made of steel, stainless steel or fibreglass material. Stainless steel provides rust resistance, whereas fibreglass offers non-conductive & lightweight properties. Fish tapes can also be divided based on their handle availability or mounting / holding requirements. Selected models of fish tapes do not require mounting or holding by the users as they can be simply operated by placing them on the ground.

What are the uses of a Greenlee knockout hole punch tool?

A knockout, chassis or panel punch tool is used to punch diverse sized holes through chassis or panels made of sheet metal or other materials for channelling cables or wires. An ideal knockout punch kit contains punches, dies, draw studs and manual / hydraulic / battery-powered driver.

Can Greenlee tools be used for both electrical and mechanical applications?

The brand produces various bending and moulding tools for electrical applications and numerous storage carts, bins, boxes and other material handling tools for mechanical applications.

What are the most popular Greenlee tools among professionals?

The brand's cable pullers and conduit benders are the most popular tools among working professionals.