GREENLEE Wire Strippers And Cable Slitters

Manual and automatic wire strippers, cable strippers and stripping bushings that are used to slit and strip wires and cables made of rubber, PVC and nylon

Filter

GREENLEE -

Blade Replacement Kits

Greenlee blade replacement kits are suitable for wire & cable stripping applications. These uninsulated blade replacement kits feature large clamping jaw for accommodating a range of wires / cables and a heavy duty blade for edge retention upon continuous usage while ensuring long term operation.

StyleModelInsulatedApplicationBlade MaterialPrice (ex. VAT)
AJRF-REPRNoWire And Cable StrippingSteel€334.90
BJRF-RXLPNoWire And Cable StrippingSteel€281.46
GREENLEE -

CST Pro Coax Strippers

StyleModelInsulatedHandle MaterialPrice (ex. VAT)
A1280NoReinforced Plastic€133.17
A1282NoReinforced Plastic€127.25
B1283NoReinforced Plastic€127.25
A1281NoReinforced Plastic€133.62
GREENLEE -

Saber Cable Stripper Tools

StyleModelInsulatedHandle MaterialPrice (ex. VAT)
AGTSD-1930--€344.24
BGTS-1930NoAluminum, Steel€414.72
GREENLEE -

Cable Strippers

Greenlee cable strippers provide allow cutbacks for preventing damage to cable strands while stripping cable sheath. These strippers feature rotary, linear & spiral stripping, and blade heights are adjusted to accurately match insulation thickness. They are integrated with hooks for jacket removal without needing pliers or screwdrivers and carbon steel blades for durability. These strippers feature a single handed tension / knurled one way bearing handle for reducing strain on hands, and are available in lengths of 6.5, 7 & 8 inches.

StyleModelHandle MaterialInsulatedCapacityPrice (ex. VAT)
AJRF-4EPRAluminum, SteelNo3"€929.15
AJRF-4XLPAluminum, SteelNo3"€959.20
B45579PlasticNo-€51.55
GREENLEE -

Wire Strippers

Greenlee wire strippers allow precise cutbacks to prevent damage to cable strands when stripping cable sheath. These strippers feature a spring & low-profile lock for quick & repetitive stripping and cutting. They have a vinyl cushion grip that resists slipping, and looping holes & a serrated nose to allow bending, pulling & shaping wires. Selected models feature laminated steel blades to minimise the risk of nicking conductors. These wire strippers are available in lengths ranging from 6 to 9 inches.

StyleModelHandle MaterialInsulatedGrip TypeInsulation MaterialPrice (ex. VAT)
APA1161High Carbon SteelNo--€13.56
B45000Reinforced NylonNo--€196.72
C1118RubberNo--€31.88
D1123RubberNo--€55.70
E1117RubberNo--€29.50
F1956-SSVinylNo--€45.17
G1955-SSVinylNo--€44.26
H1927-SSVinylNoCushion Grip-€51.35
I1935VinylNoCushion GripPVC And Thhn Insulation€94.71
J1916-SSVinylNoCushion Grip-€35.09
K1950-SSVinylNo--€46.25
L1917-SSVinylNoCushion Grip-€35.42
GREENLEE -

Coax Cable Stripper, Two Level

ModelItemPrice (ex. VAT)
1257AC8HQW€35.80
GREENLEE -

Cable Stripping Tool, 8 AWG To 1250 Kcmil Size, High Carbon Steel Blade

ModelItemPrice (ex. VAT)
1903AD7YKU€215.67
GREENLEE -

Stripping Bushing, 1.165 Inch Max. Cable Dia.

ModelItemPrice (ex. VAT)
E-9AH4VPY€53.83
GREENLEE -

Cable Stripper, 24 To 20 AWG, 4-1/2 Inch Size

ModelItemPrice (ex. VAT)
1116AC8HQU€50.87
GREENLEE -

Replacement Depth Stop Kit

ModelItemPrice (ex. VAT)
GTS-RDSAH4VPN€129.32
GREENLEE -

UTP And Coax Cable Stripper

ModelItemPrice (ex. VAT)
1119AC8HQV€63.29
GREENLEE -

Non Metallic Cable Ripper, 3-5/8 Overall Length

ModelItemPrice (ex. VAT)
0252-11AE4HRZ€10.68

We are here to help!

Looking for a part not listed here?