GREENLEE Fishing Tapes And Sticks

Includes fish sticks, fish tapes and glow rods widely used by electricians to route new wiring arrangements through walls and electrical conduits. For use in areas, otherwise, difficult to access with a standard fish tape, such as ceilings and underneath carpeting

Filter

GREENLEE -

Fish Stix Kits

Greenlee fish sticks are used with standard fish tape in difficult to access areas, such as ceilings & underneath carpeting. These units feature a highly visible green colour that offers improved tip visibility and two differently threaded tips that accommodate various wire / cable bundles. They can be easily threaded together and seen when working above ceilings, down walls or under raised floors.

StyleModelLengthMaterialTensile StrengthColorPole Dia.Price (ex. VAT)
A540-1212 ft.Fiberglass200 lbs.Green1/4"€78.04
A540-2424 ft.Fiberglass200 lbs.Green1/4"€137.00
RFQ
GREENLEE -

Telescoping Fish Sticks

StyleModelMaterialColorPole Dia.LengthTensile StrengthTypeCollapsed LengthExtended LengthPrice (ex. VAT)
AFP24FiberglassGreen2 1/4"50" to 24 ft.150 lbs.Telescoping--€361.03
BFP12FiberglassGreen1 1/4"26" to 144"-Telescoping--€132.49
CFP18FiberglassGreen2"-150 lbs.Telescoping27"18 ft.€195.49
DFP3MetalSilver3/8"6" to 3 ft.-Telescoping--€30.25
GREENLEE -

Fish Tapes

Greenlee fish tapes are ideal for pulling stranded or routing new wires through walls or electrical conduits in electrical wiring applications. These tapes come in a plastic / ABS plastic case to store them securely. The case design features grip ridges for no slip handling, a comfortable handle grip for reducing operator fatigue and rapid tape pay-out & rewind / crank handles for pulling wires or cables quickly. These 1/8 or 3/16 inch diameter fish tapes have steel / nylon / fiberglass / stainless steel / spiral wound steel construction with a fisheye for holding onto wire strands or cables in energised or hazardous environments. Choose from a wide range of these fish tapes, available in lengths ranging from 25 to 250 feet.

StyleModelTensile StrengthMaterialTape WidthTape ShapeTape End StyleCase Dia.Case StyleTape LengthPrice (ex. VAT)Pkg. Qty.
AFTXF-50--------€248.711
BFTFS439-100--------€594.011
C35919--------€21.961
DFTXF-100--------€443.771
E438-2X-Steel----Crank Handle-€30.653
FRN536-100--------€218.581
GFTN536-100250 lbs.Nylon----Winder Slide-€261.621
HFTN536-50250 lbs.Nylon----Winder Slide-€188.021
IRFTXSS-65400 lbs.Stainless Steel1/8"FlatFormed Hook-Interior Reel65 ft.€117.971
JFTXS-100W400 lbs.Steel1/4"FlatFormed Hook13"Interior Reel100 ft.€164.121
KFTXSS-240400 lbs.Stainless Steel1/8"FlatFormed Hook13"Interior Reel240 ft.€232.521
LFTXS-125BP400 lbs.Steel1/8"FlatFormed Hook13"Interior Reel125 ft.€83.291
IRFTXS-65400 lbs.Steel1/8"FlatFormed Hook-Interior Reel65 ft.€67.861
MFTXS-125400 lbs.-1/8"FlatFormed Hook-Interior Reel125 ft.€116.111
LFTXS-240BP400 lbs.Steel1/8"FlatFormed Hook13"Interior Reel240 ft.€113.721
MFTXS-65400 lbs.-1/8"FlatFormed Hook-Interior Reel65 ft.€77.551
IRFTXSS-125400 lbs.Stainless Steel1/8"FlatFormed Hook-Interior Reel125 ft.€149.931
N542-150400 lbs.Fiberglass3/16"RoundNon Conductive Eyelet17"Reel Stand150 ft.€865.501
LFTXS-65BP400 lbs.Steel1/8"FlatFormed Hook13"Interior Reel65 ft.€57.961
O542-200400 lbs.Fiberglass3/16"RoundNon Conductive Eyelet17"Reel Stand200 ft.€1,136.181
PFTXSS-125400 lbs.-1/8"FlatFormed Hook-Interior Reel125 ft.€168.421
KFTXSS-65400 lbs.Stainless Steel1/8"FlatFormed Hook13"Interior Reel65 ft.€141.851
IRFTXS-100W400 lbs.Steel1/4"FlatFormed Hook-Interior Reel100 ft.€137.001
IRFTXS-125400 lbs.Steel1/8"FlatFormed Hook-Interior Reel125 ft.€99.131
IRFTXSS-240400 lbs.Stainless Steel1/8"FlatFormed Hook-Interior Reel240 ft.€198.551
GREENLEE -

Flexible Fish Tape, 100 Ft. Length, 500 lbs. Tensile Strength, 3/16 Inch Width, Steel

ModelItemPrice (ex. VAT)Pkg. Qty.
FS439-100AC2XRP€591.361
GREENLEE -

Fish Stick Kit, 15 Ft. Length, 3/16 Inch Diameter, 200 lbs. Tensile Strength

ModelItemPrice (ex. VAT)Pkg. Qty.
540-15AA9TWE€74.76
RFQ

We are here to help!

Looking for a part not listed here?