GREENLEE Cable Cutters

Filter

GREENLEE -

PVC Cutters

Greenlee PVC cutters cut thin wall PVC pipes and conduits up to 2 inches. They provide ratcheting action for quick cutting and are equipped with blades made of steel / heat treated steel for resisting corrosion. These cutters feature an ergonomic handle with metal alloy frame for durability & user comfort. Variants are available in lengths of 8 and 18 inches.

StyleModelCutting ActionOverall LengthHandle MaterialHandle DesignPrice (ex. VAT)
A864Racheting8"MetalErgonomic€139.52
B865Racheting18"Heavy Duty Metal FrameErgonomic€237.86
GREENLEE -

Cable Cutters

Greenlee cable cutters are suitable for cutting cables for electrical wiring, manufacturing and maintenance & repair applications. These lightweight cutters feature insulated grips for protection against electric shocks from live circuits and selected models have compact design for enabling single handed operation while ensuring ease of use in tight spaces. They have two speed ratcheting mechanism for adjusting to light / heavy cutting depending upon the application requirement. Choose from an extensive range of these cable cutters, available in 7 - 31.5 inch lengths.

StyleModelCutting ActionOverall LengthHandle MaterialHandle DesignCutting Capacity AluminumInsulatedJaw OpeningGrip MaterialPrice (ex. VAT)
A750H767------1.938"-€4,063.52
B757--------€1,311.44
C765Center37"FiberglassFiberglass----€631.19
D706Center--Fiberglass----€399.48
E705Center25 1/2"-Fiberglass1000 mcm---€396.74
F704Center21"-Fiberglass-No-Rubber€391.39
G718FCenter17 1/2"-Fiberglass350 mcm---€297.61
H773Shear Cut15 1/2"-Fiberglass795 mcm---€979.42
I727Shear Cut9 3/4"SteelSteel----€76.86
J749Shear Cut28"-Rubber Grip350 mcm---€212.32
K727MShear Cut--PVC Covered----€90.70
GREENLEE -

Hydraulic Acsr Cable Cutter

ModelItemPrice (ex. VAT)
HK520CR3LJW€2,959.04
GREENLEE -

Cable Cutter, 20 Inch Overall Length

ModelItemPrice (ex. VAT)
SDK105AA7GGT€5,329.01

We are here to help!

Looking for a part not listed here?