GREENLEE Cable And Wire Crimping Tools

Includes small and easy to handle dieless crimpers, insulated crimpers and hydraulic crimping tools with a full cycle mechanism which releases only after full crimp cycle is completed. Available in cushion grip / vinyl / steel / moulded / dipped / fibreglass handles for maximum comfort & less effort

Filter

GREENLEE -

Telephone Ratchet Crimpers

StyleModelOverall LengthCutsAdjustableHandle TypeAdjustment TypePrice (ex. VAT)
A4555312 5/8"YesManualErgonomicManual€102.09
B4557513"YesManualErgonomicManual€137.23
GREENLEE -

Pistol Type Crimpers

StyleModelMPNPrice (ex. VAT)
AEK6ATLX11EK6ATLX11€6,036.64
BEK6FTLX11EK6FTLX11€6,983.51
CEK12IDLX11EK12IDLX11€7,364.17
DEK1550FLX11EK1550FLX11€7,125.66
GREENLEE -

CCX Multi-Tools

StyleModelMPNPrice (ex. VAT)
AE6CCXLX11E6CCXLX11€5,401.44
BE12CCXLX11E12CCXLX11€9,837.62
GREENLEE -

Pistol Type Crimpers, 12 Ton

StyleModelMPNPrice (ex. VAT)
AEK1230LX11EK1230LX11€6,825.09
BEK1240LX11EK1240LX11€7,635.42
GREENLEE -

Kwik Cycle Interchangeable Die Sets

StyleModelCapacityCutsAdjustableAdjustment TypeOverall LengthGrip TypePrice (ex. VAT)
A4550522 AWG to 8 AWGNoManualManual9"Cushion Grip€169.49
B4550022 AWG to 10 AWGNoManualManual9"-€137.39
GREENLEE -

Hydraulic Crimping Tools

StyleModelOverall LengthCutsAdjustableHandle TypeAdjustment TypeTypeForceMax. Crimping ForcePrice (ex. VAT)
AHKL1232-----Manual Hydraulic24000 lbs.-€3,134.93
BHK124021 1/2"----Manual Hydraulic24000 lbs.--
RFQ
CHK12ID26"NoManualFiberglassManual--24925 lbs.€4,841.80
GREENLEE -

In-Line Crimpers

StyleModelMPNPrice (ex. VAT)
AEK6IDLX11EK6IDLX11€3,886.98
BEK410LX11EK410LX11€2,710.90
GREENLEE -

Terminal Crimping Tools

Greenlee crimpers are designed to crimp both insulated & non-insulated terminals & splices. These tools feature a smooth pivot action that allows the tool to be easily used with one hand. The double-cushioned handle allows comfortable grip, and the precision machined & hardened cutter blades make wire cutting easy. Selected models feature a ratchet mechanism that releases only after the full crimp cycle is completed. These units are available in lengths ranging from 9.5 to 25.5 inches.

StyleModelCutsHandle TypeOverall LengthAdjustableAdjustment TypeCapacityMaterialPrice (ex. VAT)
AKP1022NoMolded9 1/2"ManualManual22 AWG to 10 AWG-€55.57
BKP1022DNoDipped9 1/2"ManualManual22 AWG to 10 AWGAlloy Steel€52.17
CKP1022-INSYesDipped9 3/4"ManualManual--€122.13
GREENLEE -

Crimping Tool, 8-1 AWG Crimping Capacity

ModelItemPrice (ex. VAT)
K111AA9NTD€568.71
GREENLEE -

Crimper, 11 x 5.6 x 1 Inch Size

ModelItemPrice (ex. VAT)
1561AD8XUF€95.91
GREENLEE -

Crimper, 26 To 20 AWG Cutting Capacity, 6-1/2 Inch Overall Length

ModelItemPrice (ex. VAT)
1460AD8XUE€68.43
GREENLEE -

Ratcheting Crimper, 10 Inch Overall Length, 265 lbs. Max. Crimping Force

ModelItemPrice (ex. VAT)
8045AC8HRF€120.08
GREENLEE -

Crimping Tool, 22 To 6 AWG Crimping Capacity, 12.8 Inch Overall Length

ModelItemPrice (ex. VAT)
K2-1BGLAB6JHB€266.56

We are here to help!

Looking for a part not listed here?