E JAMES & CO

E. James & Company catalogue includes tubings in EPDM, Viton, polypropylene, silicone, nylon, Santoprene, neoprene, Buna N and PVC construction materials. The brand's EPDM tubing offer resistance against diluted acids, alkalines, phosphate esters, alcohols and ketones. They can handle temperatures ranging from -40 to 300 degrees Fahrenheit. E. James & Company fuel and lubricant tubing are flexible, self-extinguishing PVC tubings suitable for applications in lawn & garden equipment, polishing equipment, small engine fuel lines and lubrication lines. They can resist swelling & hardening and withstand up to 62 psi pressure.

See More

Request a Quote

Product Categories

E JAMES & CO Rubber Sheets and Strips

Rubber Sheets and Strips(2835 Products)

E JAMES & CO Rubber Cord

Rubber Cord(494 Products)

E JAMES & CO Rubber Rolls

Rubber Rolls(432 Products)

E JAMES & CO Rubber Edging

Rubber Edging(47 Products)

E JAMES & CO Viton Tubing

Viton Tubing(46 Products)

E JAMES & CO Santoprene Tubing

Santoprene Tubing(26 Products)

E JAMES & CO Nylon Tubing

Nylon Tubing(19 Products)

E JAMES & CO Buna N Tubing

Buna N TubingIdeal for general-purpose applications such as water, fluid, coolant and drain lines. Can resist damage from fuel and oil absorption, and offer excellent abrasion- and tear-resistance. Feature Shore A 60 hardness and operating temperature range of -20 to 210 degrees Fahrenheit (16 Products)

E JAMES & CO Neoprene Tubing

Neoprene TubingFlame- and abrasion-resistant neoprene tubing ideal for applications where resistance to oxidation, petroleum derivatives and sunlight is required. Remain flexible even at low temperatures (up to -40 deg F) and are available in 50- / 100-ft length options (12 Products)

E JAMES & CO PVC and CPVC Tubing

PVC and CPVC Tubing(12 Products)

E JAMES & CO Silicone Tubing

Silicone Tubing(12 Products)

E JAMES & CO EPDM Tubing

EPDM TubingWidely used as windshield wiper tubing, coolant lines and emission control lines. Offer excellent resistance against diluted acids, alkalines, phosphate esters, alcohols and ketones. Can operate at temperatures ranging from -40 to 300 degrees Fahrenheit (10 Products)

E JAMES & CO Fuel and Lubricant Tubing

Fuel and Lubricant TubingFlexible, self-extinguishing fuel and lubricant PVC tubings suitable for applications in lawn and garden equipment, polishing equipment, small engine fuel lines and lubrication lines. Can resist swelling and hardening, and withstand a maximum pressure of 62 psi (10 Products)

E JAMES & CO Tubing

Tubing(1 Product)

Things To Consider

Cross-Reference Alternatives

Some E. James & Company MPNs cross individual references to the equivalent Westward or Grainger model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent E. James & Company products available.

Shipping

These E. James & Company tubing are small in size and require compact packaging. They are suitable for courier shipment.

About E James & Co

E. James & Company catalogue includes tubings in EPDM, Viton, polypropylene, silicone, nylon, Santoprene, neoprene, Buna N and PVC construction materials. The brand's EPDM tubing offer resistance against diluted acids, alkalines, phosphate esters, alcohols and ketones. They can handle temperatures ranging from -40 to 300 degrees Fahrenheit. E. James & Company fuel and lubricant tubing are flexible, self-extinguishing PVC tubings suitable for applications in lawn & garden equipment, polishing equipment, small engine fuel lines and lubrication lines. They can resist swelling & hardening and withstand up to 62 psi pressure.

E James & Co Competitive Advantages

Powerflite V-Belts

Powerflite V-Belts

E. James & Company Powerflite V-Belts are made of strong continuous Spartacord tension members that are triple-tempered to avoid extra stretching. They are static conductive and ideal for use in oily & high ozone environments.

Frequently Asked Questions

What are the advantages of E. James & Company neoprene tubing?

The brand's neoprene tubing offer excellent resistance to oils, greases and chemicals. They also provide flexibility, durability and resistance to abrasion & weathering.

What are the applications of E. James & Company Santoprene tubing?

The brand's Santoprene tubing are used IN the automotive, appliance, medical AND food & beverage industries FOR fluid transfer, sealing AND vibration dampening.

What IS the hardness of the brand's Buna N tubing?

They feature 60A durometer hardness.

How to maintain these tubing?

  • Handle the tubing with care to avoid unnecessary stress or damage.
  • Clean the tubing regularly using a mild soap solution or a recommended cleaning agent.
  • Ensure that the operating temperature of the tubing remains within its specified temperature range.
  • Make sure that the tubing is compatible with the fluids or chemicals it will come in contact with during its use.