E JAMES & CO Buna N Tubing

Ideal for general-purpose applications such as water, fluid, coolant and drain lines. Can resist damage from fuel and oil absorption, and offer excellent abrasion- and tear-resistance. Feature Shore A 60 hardness and operating temperature range of -20 to 210 degrees Fahrenheit

Filter

E JAMES & CO -

Buna N Tubing

StyleModelInside Dia.LengthOutside Dia.Wall ThicknessMaterialColorTemp. RangeTypePrice (ex. VAT)
A1524-1562810.156"100 ft.0.281"0.06"NitrileBlack-20°F to +210°FOil Resistant€225.36
A1524-1873120.188"100 ft.0.312"0.06"NitrileBlack-20°F to +210°FOil Resistant€232.25
A1524-3124380.312"100 ft.0.438"0.06"NitrileBlack-20°F to +210°FOil Resistant€254.43
A1524-4386870.438"100 ft.0.688"0.13"NitrileBlack-20°F to +210°FOil Resistant€564.70
A1524-100011871"50 ft.1.187"0.09"NitrileBlack-20°F to +210°FOil Resistant€328.16
A1524-5006251/2"100 ft.5/8"0.06"NitrileBlack-20°F to +210°FOil Resistant€387.13
A1524-5007501/2"100 ft.3/4"0.13"NitrileBlack-20°F to +210°FOil Resistant€593.36
A1524-2503751/4"100 ft.3/8"0.06"NitrileBlack-20°F to +210°F-€242.25
A1524-2504381/4"100 ft.0.438"0.09"NitrileBlack-20°F to +210°FOil Resistant€254.43
A1524-1251871/8"100 ft.0.188"0.03"NitrileBlack-20°F to +210°FOil Resistant€223.59
A1524-1252501/8"100 ft.-0.06"NitrileBlack-20°F to +210°FOil Resistant€213.00
A1524-75010003/4"50 ft.1"0.13"NitrileBlack-20°F to +210°FOil Resistant€406.24
A1524-3755633/8"100 ft.0.562"0.09"NitrileBlack-20°F to +210°FOil Resistant€450.79
A1524-3756253/8"100 ft.5/8"0.13"NitrileBlack-20°F to +210°FOil Resistant€461.93
A1524-3755003/8"100 ft.1/2"-Buna NBlack-20°F to +210°FOil Resistant€290.33
A1524-6258755/8"100 ft.7/8"0.13"NitrileBlack-20°F to +210°FOil Resistant€680.46

We are here to help!

Looking for a part not listed here?