E JAMES & CO Fuel And Lubricant Tubing

Flexible, self-extinguishing fuel and lubricant PVC tubings suitable for applications in lawn and garden equipment, polishing equipment, small engine fuel lines and lubrication lines. Can resist swelling and hardening, and withstand a maximum pressure of 62 psi

Filter

StyleModelWall ThicknessInside Dia.Bend RadiusOutside Dia.Max. PressureLengthMaterialTemp. RangePrice (ex. VAT)
A1512-094188-1000.05"-3/4"0.188"54 psi100 ft.PVC-15°F to +165°F€73.15
A1512-125250-1000.06"1/8"--62 psi100 ft.PVC-15°F to +165°F€99.61
A1512-188312-1000.06"0.188"1 1/4"0.312"48 psi100 ft.PVC-15°F to +165°F€126.05
A1512-250375-1000.06"1/4"1 1/2"-40 psi100 ft.PVC-15°F to +165°F€152.53
A1512-312438-1000.06"0.312"1 3/4"0.438"36 psi100 ft.PVC-15°F to +165°F€178.98
A1512-375500-1000.06"3/8"2"1/2"30 psi100 ft.PVC-15°F to +165°F€212.02
A1512-438625-1000.09"0.438"2 1/2"5/8"40 psi100 ft.PVC-15°F to +165°F€297.86
A1512-500750-1000.13"1/2"3"3/4"40 psi100 ft.PVC-15°F to +165°F€414.25
A1512-625875-1000.13"5/8"3 1/2"7/8"34 psi100 ft.PVC-15°F to +165°F€520.33
A1512-750100-1000.13"3/4"4"1"30 psi100 ft.PVC-15°F to +165°F€294.27

We are here to help!

Looking for a part not listed here?